All Category

Diamond Cutters

The diamond cutter is a tool that can cut hard materials such as stone, glass, and shells. It uses industrial diamond chips and features good bite and high cutting speed. There are various diamond cutters, but the dry type segment type cutter is the most popular. Ideal for cutting and grooving mortar and concrete. Thin diamond cutters are often sharper, easier to use, and more satisfying in terms of cost.
View : Grid List
Filter

Items 1 - 40 of 936

Set Ascending Direction
  1. Diamond cutter segment 5-pack
    MonotaRO Diamond cutter segment 5-pack
    Ideal for DIY use, a great deal on a set of 5! Convincing sharpness at an overwhelmingly low price! A segment type that emphasizes sharpness and speed. * Pay attention to the direction of rotation, and install so that the direction of rotation of the blade and the power tool match. For cutting co... Read More
    Included Accessories  Φ15mm ring  Hole Diameter of Attached Ring (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  15300  Diamond Layer Width (mm)  About 7  Specification  Dry type (dry type)  Type  segment  Diamond Layer Thickness (mm)  About 2  Outer Diameter (Φmm)  105 
    Rating:
    90%
    from S$23.99
    Min. 2 days
  2. Diamond cutter segment high speed
    MonotaRO Diamond cutter segment high speed
    Although it is a basic type with good sharpness, it is also a product with excellent durability due to the hot press manufacturing method in which metal bonds are sintered by high temperature and high pressure. It is a segment type with excellent cutting power because the cutting edge is cut at r... Read More
    Diamond Layer Width (mm)  Specification  Dry type (dry type)  Type  segment 
    Rating:
    88%
    from S$12.99
    Min. 2 days
  3. Diamond Cutter (Turbo) High Speed
    MonotaRO Diamond Cutter (Turbo) High Speed
    Although it is a basic type with good sharpness, it is also a product with excellent durability due to the hot press manufacturing method in which metal bonds are sintered by high temperature and high pressure. A turbo type with a beautifully finished cut and seamlessly connected cutting edges. *... Read More
    Diamond Layer Width (mm)  Type  Turbo  Specification  Wet and dry 
    Rating:
    91%
    from S$12.99
    Min. 2 days
  4. Diamond groove cutter U type
    MonotaRO Diamond groove cutter U type
    U-shaped grooving cutter with excellent cost performance. Since the U type can be cut larger than the V type, it is easy to pour the caulking agent. For grooving concrete, mortar and brick, and repairing cracks. * Pay attention to the direction of rotation, and install so that the direction of ro... Read More
    Specification  U groove, dry type  Maximum Operating Speed (min -1 [rpm])  15300  Hole Diameter of Attached Ring (Φmm)  15  Blade Thickness (mm)  10  Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  20  Suitable Material  Concrete, mortar, brick 
    Rating:
    98%
    from S$29.99
    Min. 2 days
  5. Five diamond cutters thin
    MonotaRO Five diamond cutters thin
    A great deal on a set of 5 pieces, an overwhelmingly low price, yet surprisingly sharp! It is a product with excellent durability due to the hot press manufacturing method in which metal bonds are sintered by high temperature and high pressure. A turbo type with a thin blade of 1.4 mm for quick c... Read More
    Diamond Layer Thickness (mm)  1.4  Outer Diameter (Φmm)  100  Hole Diameter of Attached Ring (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  15300  Diamond Layer Width (mm)  Specification  Dry type  Type  Turbo  Included Accessories  Φ15mm ring 
    Rating:
    82%
    from S$34.99
    Min. 2 days
  6. Diamond cutter turbo 5-pack
    MonotaRO Diamond cutter turbo 5-pack
    Ideal for DIY use, a great deal on a set of 5! Convincing sharpness at an overwhelmingly low price! A turbo type with a beautiful cut surface. * Pay attention to the direction of rotation, and install so that the direction of rotation of the blade and the power tool match. For cutting concrete, b... Read More
    Outer Diameter (Φmm)  105  Hole Diameter of Attached Ring (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  15300  Diamond Layer Thickness (mm)  About 2  Diamond Layer Width (mm)  About 7  Type  Turbo  Specification  Wet and dry  Included Accessories  Φ15mm ring 
    Rating:
    96%
    from S$23.99
    Min. 2 days
  7. Diamond corner cutter
    MonotaRO Diamond corner cutter
    Diamond wheel with flange. Uses a blade that has a good balance between sharpness and durability. Since it has a flange, you can cut the corners. For cutting and cornering concrete, blocks, bricks, etc. * If the flange mounting screws become loose or wobble, stop using them immediately. * Pay att... Read More
    Nominal dimensions of screw  M10  Blade Thickness (mm)  Suitable Material  Concrete, block, brick, etc.  Specification  Wet and dry  Outer Diameter (Φmm)  105  Tip Width (mm) 
    Rating:
    80%
    from S$23.99
    Min. 2 days
  8. Diamond cutter Aligned diamond For concrete
    MonotaRO Diamond cutter Aligned diamond For concrete
    Aligned diamond abrasive grains with diamond particles evenly distributed for smooth cutting. The tip is laser welded to achieve both high safety and long life. For concrete * Pay attention to the direction of rotation, and install so that the direction of rotation of the blade and the power tool... Read More
    Blade height (mm)  12  Ring Size (mm)  20/22/25.4  Diamond Layer Thickness (mm)  3.2  Hole Diameter (Φmm)  30.5  Diamond Layer Width (mm)  40  Suitable Model  Engine cutter 
    Rating:
    96%
    from S$189.90
    Min. 2 days
  9. Diamond Cutter Set
    Sumflex Diamond Cutter Set
    Used for cutting glass, shells, tiles, stones, etc.
    Allowable Rotation Speed (min -1 [rpm])  15000  Shank Diameter (Φmm)  2.34  Diameter (Φmm)  18、22、25  Suitable Material  Glass, shells, tiles, stones, etc.  Material  Diamond 
    Rating:
    78%
    from S$24.99
    Min. 2 days
  10. Diamond Cutter Segment
    Three Hand Diamond Cutter Segment
    For fast and efficient work! For cutting concrete, blocks, mortar, ALC, bricks, tiles, slate, etc.
    Diamond Layer Width (mm)  Specification  Dry type  Material  Tool steel, industrial diamond  Type  segment 
    Rating:
    63%
    from S$15.99
    Min. 2 days
  11. Diamond Groove Cutter V Type
    MonotaRO Diamond Groove Cutter V Type
    A V-shaped grooving cutter with excellent cost performance. Since the V type has a tapered shape, it excels in cutting into cracks and improves work efficiency. For grooving concrete, mortar and brick, and repairing cracks. * Pay attention to the direction of rotation, and install so that the dir... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  15300  Specification  V groove, dry type  Blade Thickness (mm)  10  Suitable Material  Concrete, mortar, brick  Hole Diameter of Attached Ring (Φmm)  15  Hole Diameter (Φmm)  20 
    Rating:
    90%
    from S$34.99
    Min. 2 days
  12. Diamond cutter turbo
    Three Hand Diamond cutter turbo
    The cut surface is clean! For cutting secondary concrete products, blocks, mortar, ALC, bricks, tiles, slate, etc.
    Material  Tool steel, industrial diamond  Type  Turbo  Specification  Wet and dry 
    Rating:
    83%
    from S$15.99
    Min. 2 days
  13. RZ Protect Mark II (Diamond Cutter)
    Sankyo Diamond Industrial RZ Protect Mark II (Diamond Cutter)
    Deep cutting for cutting reinforced concrete (10 mm reinforcing bar), straightness, clean cut type By extending the side tip, wear of the board is prevented. Achieves a significant increase in sharpness and life. Cutting concrete blocks, etc.
    RoHS directive (corresponding to 10 substances)  Diamond Layer Width (mm)  Tip Width (mm)  Suitable Material  Concrete block 
    Rating:
    88%
    from S$57.99
    Min. 2 days
  14. Inner cutter
    EFFORT Inner cutter
    By adopting a removable hexagonal spindle (6.35mm), it can be attached to a rechargeable impact driver (12V or more) and a disc grinder. Start up the drain port Cut the PVC pipe below the floor. Cut the rising cylinder of Vinimas below the floor. Uses a flange guide that cuts in parallel along th... Read More
    Suitable Material  PVC pipe 
    Rating:
    87%
    from S$54.99
    Min. 2 days
  15. Double-sided Symmetrical Diamond Disc Titanium
    Ryuhomaru Double-sided Symmetrical Diamond Disc Titanium
    Double-sided symmetrical slit PAT for polishing tip saws and cutting envelope pipes
    Abrasive Grain Size  #200  Substrate thickness (mm)  0.8  Outer Diameter (Φmm)  100  Ring Diameter (Φmm)  15  Hole Diameter (Φmm)  20  Diamond Layer Width (mm)  20  Mass (g)  70  Specification  Dry type  Suitable Material  PVC pipe, etc. 
    Rating:
    93%
    from S$15.99
    Min. 2 days
  16. Thin diamond cutter
    RELIEF Thin diamond cutter
    It is a product that has both high cutting speed and beautiful finish of the cut surface. Since it is a thin type, resistance during cutting is reduced, and objects can be cut quickly and cleanly. It can cut porcelain tiles, kawara, bricks, concrete products, granite, building stones, PVC pipes, ... Read More
    Hole Diameter (Φmm)  20 (when using bushing: 15)  Diamond Layer Thickness (mm)  1.4  Type  Dry type  Outer Diameter (Φmm)  100  Diamond Layer Width (mm) 
    Rating:
    84%
    from S$21.99
    Min. 2 days
  17. Diamond corner cutter
    RELIEF Diamond corner cutter
    Since it has a flange, you can cut the corners. You can process and cut corner surfaces. Ideal for cutting and cornering concrete with reinforcing bars, blocks, bricks, granite, etc.
    Blade Thickness (mm)  Hole Diameter (Φmm)  20 (when using bushing: 15)  Tip Width (mm)  Outer Diameter (Φmm)  105 
    Rating:
    89%
    from S$29.99
    Min. 2 days
  18. Artisan segment (diamond cutter)
    Sankyo Diamond Industrial Artisan segment (diamond cutter)
    A segment type in which the cutting edge is cut at regular intervals. It is in strong contact with the material and has excellent cutting power. Standard product with an emphasis on sharpness! Concrete, soft concrete, block cutting, etc.
    Suitable Material  Concrete, soft concrete block  Specification  Dry type  Type  Diamond cutter  Diamond Layer Width (mm) 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  19. Diamond cutter Flange cutter
    IWOOD Diamond cutter Flange cutter
    Blade Thickness (mm)  2.2  Applicable Cutting Material  Concrete / Stone  Specification  Dry type 
    Rating:
    55%
    from S$46.99
    Min. 2 days
  20. Diamond cutter for roof tile
    Jupiter Diamond cutter for roof tile
    1mm ultra-thin! Achieves a finish with few cracks on roof tiles and tiles! Hard tiles (porcelain, stoneware, pottery, stony tiles, etc.) Hard roof tiles (Sanshu, Ishishu, Awaji Kawara, etc.)
    Diamond Layer Thickness (mm)  1.2±0.1  Outer Diameter (Φmm)  105  Maximum Rotation Speed (min-1[rpm])  13500  Included Accessories  15mm bush  Hole Diameter (Φmm)  20  Diamond Layer Width (mm)  Specification  Dry type  Suitable Material  Hard tile, hard tile  Material  Tool steel, industrial diamond 
    Rating:
    78%
    from S$29.99
    Min. 2 days
  21. Diamond cutter segment
    RIKEN diamond Diamond cutter segment
    A premium grade series that has both longevity and sharpness. ◎ Unreinforced concrete, block, mortar, red brick, secondary concrete product, asphalt ○ Interlocking, ALC, slate, reinforced concrete, granite, iron flat stone
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  22. SE Protect Mark II
    Sankyo Diamond Industrial SE Protect Mark II
    Deep cutting for cutting reinforced concrete (10 mm rebar), straightness, sharpness-oriented type By extending the side insert, wear of the board is prevented (protected). Achieves a significant increase in sharpness and life. Concrete, block cutting
    RoHS directive (corresponding to 10 substances)  Diamond Layer Width (mm)  Tip Width (mm)  6.0  Suitable Material  Concrete block  Specification  Dry type 
    Rating:
    86%
    from S$58.99
    Min. 2 days
  23. Inside cutter J type
    HOUSE B.M Inside cutter J type
    One-touch attachment / detachment to the impact driver with a hexagonal shaft (6.35 mm) spindle. It can be directly attached to a 100mm disc grinder by removing the hexagonal shaft (6.35mm) spindle. Uses a top guide that cuts in parallel along the top of the start-up pipe. The cutting length (dep... Read More
    Suitable Material  PVC pipe  Trusco Part No.  307-2860  Cutting Capacity, Wall Thickness (mm)  7.0 (maximum)  Mass (g)  220 
    Rating:
    90%
    from S$139.90
    Min. 2 days
  24. Tile 2000 Usuba for precision cutting
    Tsuboman Tile 2000 Usuba for precision cutting
    It has the best cut accuracy and feel. Since it is a stiff stepped board, it does not bend like a conventional thin blade cutter. General tiles, hard tiles, high-class decorative tiles, ceramic kitchen panels (not suitable for wood plywood), etc.
    Tip thickness (mm)  1.1  Tip Width (mm)  Specification  Dry type 
    Rating:
    65%
    from S$78.99
    Min. 2 days
  25. Diamond drill cutter
    Sumflex Diamond drill cutter
    Used for cutting glass, shells, tiles, stones, etc.
    Abrasive Grain Size  #180  Thickness (mm)  Allowable Rotation Speed (min -1 [rpm])  3000  Shank Diameter (Φmm)  Suitable Material  Glass, shells, tiles, stones, etc. 
    Rating:
    85%
    from S$38.99
    Min. 2 days
  26. Diamond cutter NEW double cup
    IWOOD Diamond cutter NEW double cup
    Specification  Dry type 
    Rating:
    100%
    from S$88.99
    Min. 2 days
  27. Diamond U Groove Cutter
    Jupiter Diamond U Groove Cutter
    The repair area can be scraped wider than the V-groove, making it easier to pour the filler. For repairing cracks in concrete, mortar, bricks, slate, etc.
    Material  Tool steel, industrial diamond  Blade Thickness (mm)  10  Specification  U groove, wet and dry  Hole diameter  Φ20mm  Suitable Material  Concrete, mortar, brick, slate, etc.  Outer Diameter (Φmm)  100 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  28. Diamond disc sharpener
    Tsubosan Diamond disc sharpener
    Ideal for re-polishing mowing tipped saws and blades, and chamfering bricks and tiles. * If it is clogged, remove it with a brush etc. before use.
    Abrasive Grain Size  #200  Outer Diameter (Φmm)  100  Diamond width (mm)  20  Hole Diameter (Φmm)  20 
    Rating:
    85%
    from S$15.99
    Min. 2 days
  29. NASTON GOLD TC-1
    Heiwa Technica NASTON GOLD TC-1
    It excels in precision cutting of cemented carbide, philite, tungsten, and other magnetic materials, as well as cutting difficult-to-cut composite materials, and has a soft sharpness that suppresses chipping and improves processing quality. For cutting cemented carbide, philite, tungsten, and oth... Read More
    Abrasive Grain  TC (diamond) 
    from S$37.99
    Min. 2 days
  30. SD cutter 8X
    Sankyo Diamond Industrial SD cutter 8X
    Corrugated substrate: Prevents substrate heat storage and maintains stable sharpness. Turbo chip: The resistance applied to the chip is reduced and the sharpness is improved. The rim type has a seamlessly connected cutting edge, so the cut end is beautifully finished. Cutting of concrete products... Read More
    RoHS directive (corresponding to 10 substances)  Tip Width (mm)  8.0 
    Rating:
    86%
    from S$99.90
    Min. 2 days
  31. Inner cutter
    EFFORT Inner cutter
    By adopting a removable hexagonal shaft (6.35 mm) press-fit shank, it can be attached to a rechargeable impact driver (12 V or more) and a 100 mm disc grinder. Uses a flange guide that cuts in parallel along the top of the start-up pipe. (Adjustable cutting depth) * Adjustment range: minimum 25 m... Read More
    Blade Outer Diameter (mm)  38  Suitable Material  PVC pipe 
    from S$54.99
    Min. 2 days
  32. Merritite << wet, for general construction >>
    Asahi Diamond Industrial Merritite << wet, for general construction >>
    Economy type with excellent practicality and cost performance General concrete, hard concrete, mortar, blocks, hume pipes, U-shaped grooves, etc.
    Rating:
    80%
    from S$119.90
    Min. 2 days
  33. Dust collection cover Little job cut (for both Φ105 and Φ125)
    GOEI SEISAKUSYO Dust collection cover Little job cut (for both Φ105 and Φ125)
    Can be attached to grinders from major manufacturers! Φ105, Φ125 Cutter combined corner remaining industry minimum 20mm Compatible with dust collector hose diameters Φ32 and Φ38!
    Mass (g)  260  Trusco Part No.  828-7452  Material  Aluminum die-cast 
    Rating:
    90%
    from S$46.99
    Min. 2 days
  34. Diamond cutter
    Sumflex Diamond cutter
    Used for cutting glass, shells, tiles, stones, etc.
    Thickness (mm)  0.6  Suitable Material  Glass, shells, tiles, stones, etc.  Allowable Rotation Speed (min -1 [rpm])  10000  Shank Diameter (Φmm)  2.34  Material  Diamond 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  35. Diamond civil engineering blades (for both wet and asphalt / concrete)
    LOBSTER (LOBTEX) Diamond civil engineering blades (for both wet and asphalt / concrete)
    Hole Diameter (Φmm)  27  Dimension H (Φmm)  27  Dimension W (mm)  Suitable Material  Asphalt / concrete 
    Rating:
    80%
    from S$279.90
    Min. 2 days
  36. Blue 《Offset》
    Asahi Diamond Industrial Blue 《Offset》
    Corner cutting cutter with a protective cover attached to the flange to improve safety Granite in general, concrete, roof tiles
    Rating:
    90%
    from S$109.90
    Min. 2 days
  37. Electroplated diamond cutter
    RELIEF Electroplated diamond cutter
    You can cut FRP and PVC pipes. For cutting resin materials, FRP, porcelain tiles, marble, etc.
    Hole Diameter (Φmm)  20 (when using bushing: 15)  Tip Width (mm)  Maximum Operating Speed (min -1 [rpm])  15000  Blade Thickness (mm)  1.8  Specification  Dry type  Outer Diameter (Φmm)  97 
    Rating:
    73%
    from S$19.99
    Min. 2 days
  38. Tile joint cutter
    Tsuboman Tile joint cutter
    Easy to handle because it has a small diameter and a shaft. Even complicated joints are OK. Cut only the joints without damaging the tiles. * Please be sure to read the instruction manual. * Please use a protective cover and safety glasses.
    RoHS directive (corresponding to 10 substances)  Shaft Length (mm)  70  Specification  Dry type  Suitable Material  tile 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  39. Global saw universal blade Welded diamond blade
    MOTOYUKI Global saw universal blade Welded diamond blade
    Uses high-strength, high-quality diamond abrasive grains. The sharpness is maintained by the protruding diamond abrasive grains. For cutting various materials. * Metals larger than 1 mm (iron, stainless steel, etc.) cannot be cut.
    Outer Diameter (Φmm)  105  Maximum Rotation Speed (min-1[rpm])  14500  Ring Size (mm)  15  Diamond Layer Thickness (mm)  2.2  Hole Diameter (Φmm)  20  Inch display  Diamond Layer Width (mm)  5.0  Trusco Part No.  803-6665  Suitable Model  Disc grinder, cutter  Specification  Dry type 
    from S$37.99
    Min. 2 days
  40. Yosaburo
    Tsuboman Yosaburo
    A crisp sharpness and a supple feel. Concrete, reinforced concrete, hard porcelain tile, ceramic refractory, stone, etc.
    Specification  Dry type 
    Rating:
    60%
    from S$88.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 936

Set Ascending Direction