All Category

Cutting Wheels

Cutting whetstone is a grindstone mainly for cutting purpose. It is often used when surface accuracy is required for the cut surface, or when there is a risk of the workpiece being chipped when it cannot be cut with an ordinary cutter. It can cut a wide range of materials such as glass, ceramics, metal, and stone. Depending on the material to be cut, electrodeposition, resin, metal, and vitrified are used. There is also a cutting wheel with a thickness of 1mm or less, and it is used for grooving in addition to cutting.
View : Grid List
Filter

Items 1 - 40 of 682

Set Ascending Direction
  1. Cutting Wheel Kin no Tamago
    Resiton Cutting Wheel Kin no Tamago
    Instant cutting, ideal for stainless steel! Bali is not burnt! For cutting stainless steel and metal * Be sure to attach the grindstone cover before use. * Please wear protective goggles and a dust mask. * Please use at the maximum operating peripheral speed or less. * Use an appropriate flange. ... Read More
    Maximum Operating Peripheral Speed (m / min)  80[4800]  Abrasive Grain  AZ (aluminum oxide-zirconia)  Series  Golden egg  Main Materials, to Cut  Stainless steel/metal 
    Rating:
    93%
    from S$4.69
    Min. 2 days
  2. Cutting Wheel Super Cut RSC
    NIPPON RESIBON Cutting Wheel Super Cut RSC
    Bringing together technical capabilities and know-how. A high-performance cutting wheel with greatly improved work efficiency. A cutting wheel for metals that uses cubicron abrasive grains. It enables sharpness that is nearly twice that of conventional products. Resibon's epoch-making cutting... Read More
    Rating:
    94%
    from S$4.19
    Min. 2 days
  3. Cutting Wheel Double-Side Reinforcement AHX Outer Diameter 106mm X Thickness 1.0mm / 1.2mm Non-Slip Type
    MonotaRO Cutting Wheel Double-Side Reinforcement AHX Outer Diameter 106mm X Thickness 1.0mm / 1.2mm Non-Slip Type
    Since it is an integrated flange, it can be firmly fixed and does not slip easily! Wave cut, safe, fast cut, long lasting! By reviewing the composition of the abrasive material, the sharpness and durability have been further improved. Stainless steel, for ironwork, angles, round bars, thin steel ... Read More
    Thickness (mm)  1.0/1.2  Outer Diameter (Φmm)  106  Maximum Operating Speed (min -1 [rpm])  14400  Hole Diameter (Φmm)  15  Abrasive Grain Size  60  Maximum Operating Peripheral Speed (m / min)  80[4800]  Abrasive  AHX  Binder  B/F  Color  Black  Suitable Tool  Disc grinder  Specification  Double-sided reinforcement  Hardness 
    Rating:
    90%
    from S$2.59
    Min. 2 days
  4. Reinforcement of 1 cutting wheel A Diameter 100mm x Thickness 2.0mm
    MonotaRO Reinforcement of 1 cutting wheel A Diameter 100mm x Thickness 2.0mm
    Excellent cost performance and sharp sharpness! * Avoid using the product in excess of the maximum peripheral speed and avoid impact on the grindstone. * Be sure to use the grindstone cover and protective equipment. * Please install the grindstone correctly. * Please use the proper flange. * Do n... Read More
    Specification  1 sheet reinforcement  Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Thickness (mm)  Abrasive Grain Size  46  Maximum Peripheral Speed (m/s)  72  Abrasive  Alumina  Binder  BF  Hardness 
    Rating:
    84%
    from S$9.79
    Min. 2 days
  5. Gold (Cutting Wheel for General Steel)
    Resiton Gold (Cutting Wheel for General Steel)
    Male of general steel cutting! A cutting wheel that enhances productivity with reliable sharpness and outstanding wear resistance.
    Abrasive Grain  A (aluminum oxide) 
    Rating:
    78%
    from S$7.99
    Min. 2 days
  6. Standard cutting whetstone 305
    FUJI GRINDING WHEEL MFG Standard cutting whetstone 305
    RoHS directive (corresponding to 10 substances)  Type  1 sheet reinforcement  Thickness (mm)  2.8  Hole Diameter (Φmm)  25.4  Outer Diameter D (Φmm)  305  Diameter (Φmm)  305  Outer Diameter (Φmm)  305  Abrasive Grain Size  36  Maximum Operating Speed (min -1 [rpm])  4490  Maximum Operating Peripheral Speed (m / min)  72[4300]  Product Type  A36R BF  Abrasive  Alumina  Main Materials, to Cut  General steel  Hardness  Series  Sword 
    Rating:
    80%
    from S$8.89
    Min. 2 days
  7. Speed atom
    RHODIUS Speed atom
    XT20 1.5mm thick type. The burr is small and the material does not get hot easily. The bending of the grindstone situation is suppressed and the cutting system is enhanced. Structural steel, steel plate, alloy steel, reinforcing bar, high-tensile steel, Hardox wear-resistant steel plate, carbon s... Read More
    Thickness (mm)  1.5  Outer Diameter (Φmm)  105  Hole Diameter (Φmm)  15 
    from S$29.99
    Min. 5 days
  8. Cutting Whetstone Double-Sided Reinforcement AZ Diameter 105mm X Thickness 1.0mm
    MonotaRO Cutting Whetstone Double-Sided Reinforcement AZ Diameter 105mm X Thickness 1.0mm
    The long-awaited zirconia (AZ) cutting whetstone is here! Ultra-thin, smooth sharpness & long life of zirconia! With the latest abrasive material formulation concept, it demonstrates excellent workability while achieving both sharpness and durability. It is a new standard whetstone in the fut... Read More
    Thickness (mm)  Outer Diameter (Φmm)  105  Maximum Operating Speed (min -1 [rpm])  14500  Hole Diameter (Φmm)  15  Abrasive Grain Size  60  Maximum Operating Peripheral Speed (m / min)  80  Abrasive  AZ  Binder  BF  Color  Black  Suitable Tool  Disc grinder  Specification  Double-sided reinforcement  Hardness 
    Rating:
    90%
    from S$2.39
    Min. 2 days
  9. Cutting whetstone double-sided reinforcement AWA diameter 107mm x thickness 1.2mm
    MonotaRO Cutting whetstone double-sided reinforcement AWA diameter 107mm x thickness 1.2mm
    Bali is not burnt. Instant cutting, ideal for cutting stainless steel. Cutting lightweight stainless steel materials (pipes, round bars), etc. * Avoid using the product in excess of the maximum peripheral speed and avoid impact on the grindstone. * Be sure to use the grindstone cover and protecti... Read More
    Thickness (mm)  1.2  Outer Diameter (Φmm)  107  Hole Diameter (Φmm)  15  Abrasive Grain Size  46R  Maximum Peripheral Speed (m/s)  80  Material  AWA  Binder  BF  Color  Black  Type  Double-sided reinforcement  Suitable Material  Stainless steel 
    Rating:
    91%
    from S$1.49
    Min. 2 days
  10. Hida Takumi
    NIPPON RESIBON Hida Takumi
    Three safe designs (cost, sharpness, safety) Cost: Excellent work load per sheet realizes cost reduction. Sharpness: The cutting speed created by the ultra-thin reduces the work load. Safety: The special manufacturing method that gives excellent rigidity has high fracture resistance. The structur... Read More
    Type  General steel / stainless steel  Series  Hida Takumi  Hardness 
    Rating:
    96%
    from S$3.59
    Min. 2 days
  11. Reinforcement of 1 cutting wheel A For cutting machines
    MonotaRO Reinforcement of 1 cutting wheel A For cutting machines
    Monotaro's original cutting whetstone has been renewed and is now available! Compared to conventional products, this cutting wheel has improved sharpness, durability, and safety, and has excellent cost performance. One piece is reinforced. Cutting general steel materials, angles, round bars, ... Read More
    Specification  1 sheet reinforcement  Hole Diameter (Φmm)  25.4  Abrasive  Binder  BF  Color  Black  Main Materials, to Cut  General steel  Hardness 
    Rating:
    86%
    from S$21.99
    Min. 2 days
  12. Cutting whetstone + double-sided reinforcement + AZ + diameter 105 mm x thickness 0.8 mm
    MonotaRO Cutting whetstone + double-sided reinforcement + AZ + diameter 105 mm x thickness 0.8 mm
    It is ultra-thin and has a very fast cutting speed, and can cut with very little burr and material burn. Effective for cutting thin materials of 2 mm or less. With the latest abrasive material formulation concept, it demonstrates excellent workability while achieving both sharpness and durability... Read More
    Thickness (mm)  0.8  Outer Diameter (Φmm)  105  Maximum Operating Speed (min -1 [rpm])  14500  Hole Diameter (Φmm)  15  Abrasive Grain Size  60  Maximum Operating Peripheral Speed (m / min)  80[4800]  Abrasive  AZ  Binder  B/F  Specification  Double-sided reinforcement  Hardness 
    Rating:
    86%
    from S$2.59
    Min. 2 days
  13. Cutting whetstone Double-sided reinforcement AZ Diameter 125 mm x Thickness 1.3 mm
    MonotaRO Cutting whetstone Double-sided reinforcement AZ Diameter 125 mm x Thickness 1.3 mm
    A 125mm type of zirconia (AZ) cutting wheel is now available! Ultra-thin, smooth sharpness & long life of zirconia! With the latest abrasive material formulation concept, it demonstrates excellent workability while achieving both sharpness and durability. It is a new standard whetstone in the... Read More
    Thickness (mm)  1.3  Maximum Operating Speed (min -1 [rpm])  12200  Outer Diameter (Φmm)  125  Hole Diameter (Φmm)  22  Abrasive Grain Size  46  Maximum Operating Peripheral Speed (m / min)  80  Abrasive  AZ  Binder  BF  Color  Black  Suitable Tool  Disc grinder  Specification  Double-sided reinforcement  Hardness 
    Rating:
    94%
    from S$4.59
    Min. 2 days
  14. Delta Cut
    NEW REGISTON Delta Cut
    Offset type that can cut flush with each other You can see the difference in the first cut, sharp sharpness Ultra-thin 1 mm type with excellent durability
    Thickness (mm)  Outer Diameter (Φmm)  107  Hole Diameter (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  15286  Abrasive Grain Size  60  Maximum Operating Peripheral Speed (m / min)  80[4800]  Main Materials, to Cut  All metals  Series  Delta cut  Abrasive  NX 
    Rating:
    95%
    from S$2.79
    Min. 2 days
  15. Cutting whetstone gold egg Z
    Resiton Cutting whetstone gold egg Z
    Ideal for cutting stainless steel. There are few burrs and burns. Can be cut by simply pressing lightly without applying force. For cutting stainless steel and metal. * Be sure to attach the grindstone cover before use. * Please wear protective goggles and a dust mask. * Please use at the maximum... Read More
    Thickness (mm)  Outer Diameter (mm)  105  Maximum Operating Speed (min -1 [rpm])  14400  Hole Diameter (mm)  15  Abrasive Grain Size  60  Maximum Peripheral Speed (m/s)  80  Abrasive  AZ  Specification  B3F  Series  Golden egg  Hardness 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  16. Golden egg
    Resiton Golden egg
    A cutting whetstone that is reinforced on both sides, but has challenged the ultimate thinness. Super fast cutting that makes a difference in sharpness and cutting speed. Since the cutting speed is fast, there are few burrs and burns. It can be cut by simply pressing it lightly without applying f... Read More
    Thickness (mm)  0.8  Outer Diameter (Φmm)  105  Maximum Operating Speed (min -1 [rpm])  14400  Hole Diameter (Φmm)  15  Maximum Operating Peripheral Speed (m / min)  80  Abrasive Grain Size  80  Abrasive Grain  AZ  Series  Golden egg  Hardness  Main Materials, to Cut  Stainless steel 
    Rating:
    94%
    from S$3.79
    Min. 2 days
  17. Cutting whetstone super thunderbird (double-sided reinforced luxury product)
    FUJI GRINDING WHEEL MFG Cutting whetstone super thunderbird (double-sided reinforced luxury product)
    Maximum Operating Peripheral Speed (m / min)  80[4800]  Abrasive  Alumina  Specification  Double-sided reinforcement  Type  Double-sided reinforcement  Main Materials, to Cut  Stainless steel, general steel, ALC  Series  Thunderbird 
    Rating:
    91%
    from S$23.99
    Min. 2 days
  18. Cutting whetstone both sides reinforcement NSX diameter 105mm × thickness 1.0mm
    MonotaRO Cutting whetstone both sides reinforcement NSX diameter 105mm × thickness 1.0mm
    The best sharpness in Monotaro history! Achieves excellent sharpness and durability by blending a special abrasive material (new ceramic abrasive grains)! A thin cutting whetstone that was developed with the concept of cutting faster and reducing burning. Excellent sharpness and durability reduce... Read More
    Thickness (mm)  Outer Diameter (Φmm)  105  Maximum Operating Speed (min -1 [rpm])  14500  Hole Diameter (Φmm)  15  Abrasive Grain Size  60  Maximum Operating Peripheral Speed (m / min)  80[4800]  Binder  BF  Color  Black  Suitable Tool  Disc grinder  Specification  Double-sided reinforcement  Main Materials, to Cut  General steel / stainless steel  Abrasive  New ceramic abrasive (NSX)  Hardness 
    Rating:
    89%
    from S$2.99
    Min. 2 days
  19. Super Little 1.0
    Noritake Super Little 1.0
    Excellent life even though it is thin. Good sharpness and reliable safety. Cutting of thin plates of stainless steel and general steel, small diameter pipe materials, and building interior materials
    Thickness (mm)  1.0  Outer Diameter (Φmm)  105  Hole Diameter (Φmm)  15  Trusco Part No.  352-7298  Abrasive Grain Size  46  Maximum Peripheral Speed (m/s)  80  Abrasive  Adhesive  Specification  Double-sided reinforcement  Hardness  Main Materials, to Cut  Stainless steel / general steel  Series  Super Little 
    Rating:
    95%
    from S$3.99
    Min. 2 days
  20. Explorer 0.8
    NORTON (SAINT-GOBAIN) Explorer 0.8
    The world's thinnest! 0.8mm thick cutting whetstone. Ultra speedy, can be cut straight without any effort. The generation of sparks, dust and burrs can also be reduced. Demonstrates excellent performance especially for cutting materials with a thickness of 2 mm or less. Even with this thinnes... Read More
    Abrasive Grain Size  #60  Thickness (mm)  0.8  Series  Explorer  Hardness  Abrasive  ZA 
    Rating:
    93%
    from S$35.99
    Min. 2 days
  21. Jaan Cut Cutting Wheel
    NEW REGISTON Jaan Cut Cutting Wheel
    Since the surface has a rough side finish, there are few burns and burrs on the cut surface, and there is almost no clogging. New Resiston's unique blending technology improves both sharpness and durability. It can be used for all metals. Cutting small-diameter round bars, pipes, steel plates... Read More
    Abrasive  Alumina A Abrasive Grains 
    Rating:
    96%
    from S$9.79
    Min. 2 days
  22. 1 cutting whetstone super thunderbird (double-sided reinforced high-end product)
    FUJI GRINDING WHEEL MFG 1 cutting whetstone super thunderbird (double-sided reinforced high-end product)
    Double-sided cloth reinforcement enhances safety and provides better sharpness on rough sides. Tough and sharp sharpness! Stainless steel (thin plate, thin round bar, pipe, sash) General steel ALC
    Maximum Operating Peripheral Speed (m / min)  80[4800]  Abrasive  Alumina  Type  Double-sided reinforcement  Series  Thunderbird 
    Rating:
    93%
    from S$3.59
    Min. 2 days
  23. Cutting whetstone tokumaru cut economy type
    TRUSCO Cutting whetstone tokumaru cut economy type
    A thin type 1mm whetstone. Great bite and sharpness. There are few burrs. For cutting thin plates, thin bars, ALC, etc. of all metals such as iron and stainless steel.
    Thickness (mm)  Blade Thickness (mm)  Outer Diameter (Φmm)  105  Maximum Operating Speed (min -1 [rpm])  14400  Hole Diameter (Φmm)  15  Mass (g)  24  Trusco Part No.  365-5857  Abrasive Grain Size  46  Abrasive  AX  Main Materials, to Cut  Iron, stainless steel, ALC  Hardness 
    Rating:
    86%
    from S$21.99
    Min. 2 days
  24. Cutting whetstone + both sides reinforcement + AZ + diameter 105 mm × thickness 1.6 mm
    MonotaRO Cutting whetstone + both sides reinforcement + AZ + diameter 105 mm × thickness 1.6 mm
    A 1.6 mm thick zirconia (AZ) cutting wheel. Smooth sharpness & long life of zirconia! Since it is 1.6 mm, it has a good balance of sharpness, durability, and a sense of security. With the latest abrasive material formulation concept, both sharpness and durability are achieved, and excellent w... Read More
    Thickness (mm)  1.6  Outer Diameter (Φmm)  105  Maximum Operating Speed (min -1 [rpm])  14500  Hole Diameter (Φmm)  15  Abrasive Grain Size  46  Maximum Operating Peripheral Speed (m / min)  80  Abrasive  AZ  Binder  B/F  Specification  Double-sided reinforcement  Hardness 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  25. Cutting Wheel RESIBON Cut RC
    NIPPON RESIBON Cutting Wheel RESIBON Cut RC
    Born as a combination of development capabilities pursuing the possibility of cutting and outstanding technological capabilities. General steel / cast iron
    Abrasive 
    Rating:
    92%
    from S$7.99
    Min. 2 days
  26. Cutting wheel double-sided reinforcement A diameter 105mm x thickness 2.0mm
    MonotaRO Cutting wheel double-sided reinforcement A diameter 105mm x thickness 2.0mm
    Low price with emphasis on safety and the number of cuts with one grindstone. Cutting metal / stainless steel * Do not use for anything other than its intended purpose.
    Outer Diameter (Φmm)  105  Maximum Operating Speed (min -1 [rpm])  14400  Hole Diameter (Φmm)  15  Thickness (mm)  Abrasive Grain Size  36  Maximum Operating Peripheral Speed (m / min)  80[4800]  Abrasive Grain  Binder  BF2  Specification  Double-sided reinforcement  Main Materials, to Cut  Metal / stainless steel  Hardness 
    Rating:
    78%
    from S$11.99
    Min. 2 days
  27. Gold egg offset mold
    Resiton Gold egg offset mold
    An offset type cutting wheel suitable for cutting when cutting is difficult. Achieves outstanding durability and cutting power with a new manufacturing method. Easy to cut horizontally. Compatible with both iron and stainless steel. Demonstrates its power in cutting various types of steel. * Stor... Read More
    Maximum Operating Speed (min -1 [rpm])  14000  Abrasive Grain Size  60  Maximum Operating Peripheral Speed (m / min)  80  Abrasive Grain  AZ  Series  Golden egg  Main Materials, to Cut  Iron・ stainless steel  Hardness 
    Rating:
    100%
    from S$4.39
    Min. 2 days
  28. Super little
    Noritake Super little
    Demonstrates excellent life for small diameter pipe materials. Also supports cutting round bars. Cutting of thin plates of stainless steel and general steel, small diameter pipe materials, and round bars (up to Φ20)
    Maximum Peripheral Speed (m/s)  80  Abrasive  Binder  BAF  Reinforcing Net  Both sides  Suitable Tool  Disc grinder  Series  Super Little 
    Rating:
    88%
    from S$4.59
    Min. 2 days
  29. Cutting whetstone offset type double-sided reinforcement WAZ 105mm x thickness 1.0mm
    MonotaRO Cutting whetstone offset type double-sided reinforcement WAZ 105mm x thickness 1.0mm
    The offset type shape enables horizontal cutting without tilting the grinder body. It is possible to cut the root of the work protruding from the surface and cut the corners at right angles. The thickness of the grindstone is as thin as 1.0 mm, the cutting speed is fast, and burning and burrs are... Read More
    Thickness (mm)  Outer Diameter (Φmm)  105  Maximum Operating Speed (min -1 [rpm])  14559  Hole Diameter (Φmm)  15  Abrasive Grain Size  46  Maximum Operating Peripheral Speed (m / min)  80[4800]  Binder  B/F  Specification  Double-sided reinforcement  Hardness  Abrasive  WAZ 
    Rating:
    50%
    from S$19.99
    Min. 2 days
  30. Cutting Wheel
    PROXXON Cutting Wheel
    RoHS directive (corresponding to 10 substances)  Shaft Diameter (Φmm)  2.35 
    Rating:
    58%
    from S$15.99
    Min. 2 days
  31. Cutting Wheel Double-Sided Reinforcement AZ Diameter 180mm X Thickness 1.5mm
    MonotaRO Cutting Wheel Double-Sided Reinforcement AZ Diameter 180mm X Thickness 1.5mm
    Φ180mm zirconia (AZ) cutting whetstone. Smooth sharpness & long life of zirconia! With the latest abrasive material formulation concept, it demonstrates excellent workability while achieving both sharpness and durability. It is a new standard whetstone in the future. Safe and secure double-si... Read More
    Thickness (mm)  1.5  Outer Diameter (Φmm)  180  Hole Diameter (Φmm)  22  Abrasive Grain Size  46  Maximum Operating Peripheral Speed (m / min)  80[4800]  Maximum Operating Speed (min -1 [rpm])  8373  Abrasive  AZ  Binder  BF  Color  Black  Suitable Tool  Disc grinder  Specification  Double-sided reinforcement  Hardness 
    Rating:
    88%
    from S$6.59
    Min. 2 days
  32. EX-sword (standard cutting wheel)
    FUJI GRINDING WHEEL MFG EX-sword (standard cutting wheel)
    Emphasis is placed on economy and sharpness, and both sides are finished with rough sides. A low-priced version of the sword. General steel materials (pipes, angles, round bars, shaped steel)
    Hole Diameter (Φmm)  25.4  Abrasive  Alumina  Hardness  Series  Sword 
    Rating:
    87%
    from S$8.59
    Min. 2 days
  33. Standard cutting wheel EX-sword 305 5X5
    FUJI GRINDING WHEEL MFG Standard cutting wheel EX-sword 305 5X5
    RoHS directive (corresponding to 10 substances)  Type  1 sheet reinforcement  Thickness (mm)  2.8  Hole Diameter (Φmm)  25.4  Outer Diameter (Φmm)  305  Abrasive Grain Size  36  Maximum Operating Speed (min -1 [rpm])  4490  Maximum Operating Peripheral Speed (m / min)  72[4300]  Abrasive  Alumina  Main Materials, to Cut  General steel  Hardness  Series  Sword 
    Rating:
    94%
    from S$46.99
    Min. 2 days
  34. Hida Takumi Meteor
    NIPPON RESIBON Hida Takumi Meteor
    It is cut to the edge and work efficiency is improved. It is strong and can be cut straight. For stainless steel and metal
    Thickness (mm)  Outer Diameter (Φmm)  107  Maximum Operating Speed (min -1 [rpm])  14270  Hole Diameter (Φmm)  15  Abrasive Grain Size  60  Maximum Operating Peripheral Speed (m / min)  80[4800]  Specification  Double-sided reinforcement  Series  Hida Takumi  Abrasive  MA  Hardness  Main Materials, to Cut  Stainless steel/metal 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  35. GACHI GIRE Cutting Wheel
    MOTOYUKI GACHI GIRE Cutting Wheel
    Maximum Operating Speed (min -1 [rpm])  14550  Maximum Operating Peripheral Speed (m / min)  80  Specification  Double-sided reinforcement  Abrasive  Polycrystalline alumina 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  36. Double-sided reinforced lizard for high-speed cutting machine
    DISCO Double-sided reinforced lizard for high-speed cutting machine
    Suitable for stainless steel, angle and general steel materials in high-speed cutting machines. Double-sided cloth reinforcement provides safety and sharpness. For stainless steel and metal
    Hole Diameter (mm)  25.4  Hole Diameter (Φmm)  25.4  Abrasive Grain Size  30  Abrasive  Specification  Double-sided reinforcement  Bonding Strength  Main Materials, to Cut  Stainless steel/metal 
    Rating:
    91%
    from S$15.99
    Min. 2 days
  37. Super Little 2.3
    Noritake Super Little 2.3
    The newly developed bond system improves life and sharpness. Work efficiency is improved and it is economical. Environmentally friendly by reducing power consumption and waste (used grindstones and dust) Can be used for hard work of cutting building interior materials such as lightweight steel fr... Read More
    Outer Diameter (Φmm)  105  Hole Diameter (Φmm)  15  Thickness (mm)  2.3  Abrasive Grain Size  30  Trusco Part No.  352-7280  Maximum Peripheral Speed (m/s)  80  Abrasive  Adhesive  Specification  Double-sided reinforcement  Hardness  Main Materials, to Cut  Stainless steel / general steel  Series  Super Little 
    Rating:
    70%
    from S$49.99
    Min. 2 days
  38. Hida Takumi ZERO.8 (zero bee)
    NIPPON RESIBON Hida Takumi ZERO.8 (zero bee)
    Thickness (mm)  0.8  Outer Diameter (Φmm)  105  Hole Diameter (Φmm)  15  Abrasive Grain Size  60  Maximum Operating Peripheral Speed (m / min)  80[4800]  Specification  Double-sided reinforcement  Type  General steel / stainless steel  Series  Hida Takumi  Abrasive  MA  Hardness 
    Rating:
    98%
    from S$3.29
    Min. 2 days
  39. Silver (Cutting wheel for heavy steel)
    Resiton Silver (Cutting wheel for heavy steel)
    Adds sharpness to sharpness! A versatile cutting wheel that is especially effective for heavy steel and special steel. Heavy steel such as round bar, square bar, stainless steel, cast iron, special steel
    Specification  1 sheet reinforcement  Hole Diameter (Φmm)  25.4  Abrasive Grain Size  36  Abrasive Grain  A (aluminum oxide)  Hardness 
    Rating:
    73%
    from S$7.39
    Min. 2 days
  40. Cutting Grinding Wheel Double-Sided Reinforcement AZ Diameter 150mm X Thickness 1.4mm
    MonotaRO Cutting Grinding Wheel Double-Sided Reinforcement AZ Diameter 150mm X Thickness 1.4mm
    Φ150mm zirconia (AZ) cutting whetstone. Thin and smooth sharpness & long life of zirconia! With the latest abrasive material formulation concept, it demonstrates excellent workability while achieving both sharpness and durability. It is a new standard whetstone in the future. Safe and secure ... Read More
    Thickness (mm)  1.4  Maximum Operating Speed (min -1 [rpm])  10191  Outer Diameter (Φmm)  150  Hole Diameter (Φmm)  22  Abrasive Grain Size  46  Maximum Operating Peripheral Speed (m / min)  80  Abrasive  AZ  Binder  BF  Color  Black  Suitable Tool  Disc grinder  Specification  Double-sided reinforcement  Hardness 
    Rating:
    83%
    from S$5.69
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 682

Set Ascending Direction
Filter by categories