All Category

For Non-metal

View : Grid List
Filter

31 Item(s)

Set Ascending Direction
  1. Super thin cutting wheel for stone
    PROZONE Super thin cutting wheel for stone
    Patented wave cut for safety, quick cutting and longevity! For stones Building stones, concrete straights, tiles, bricks, roof tiles and other non-metals * * Please wear dust-proof glasses * Replace when worn to an outer diameter of 60 mm
    Thickness (mm)  1.0/1.2  Outer Diameter (Φmm)  106  Maximum Rotation Speed (min-1[rpm])  14400  Hole Diameter (Φmm)  15  Abrasive Grain Size / Hardness  46P  Maximum Operating Peripheral Speed (m / min)  80[4800]  Specification  Double-sided reinforcement  Abrasive  GCX 
    Rating:
    87%
    from S$5.59
    Min. 2 days
  2. Nanger VP series for cutting PVC pipes
    DIATECH Nanger VP series for cutting PVC pipes
    Applicable Cutting Material  PVC pipe 
    from S$29.99
    Min. 2 days
  3. Cutting wheel for engine cutter Non-metal
    Sunpeace Cutting wheel for engine cutter Non-metal
    Abrasive Grain Size  24  Thickness (mm)  4.0  Hardness  BF  Abrasive Grain  GC  Bonding Strength 
    from S$109.90
    Min. 2 days
  4. Thin double-sided reinforced cutting wheel (multi-purpose) Multi Seven
    Resiton Thin double-sided reinforced cutting wheel (multi-purpose) Multi Seven
    Efficient improvement by eliminating the trouble of changing the grindstone according to the application. The thin blade design with a thickness of 1 mm makes cutting crispy. The panel etc. can be cut cleanly without any chipping.
    Thickness (mm)  Outer Diameter x Blade Thickness x Hole Diameter (mm)  105×1×15  Hole Diameter (Φmm)  15  Maximum Peripheral Speed (m/s)  80  Abrasive Grain Size  C60P 
    from S$37.99
    Min. 2 days
  5. Cutting whetstone GC150H
    Heiwa Technica Cutting whetstone GC150H
    Suitable for cutting non-ferrous metals such as titanium and aluminum alloys. Please select the degree of bonding according to the hardness of the material. Titanium, titanium aluminum, super heat resistant alloy (Ni group, Fe group, Co group), heat resistant / oxidation resistant steel, nickel c... Read More
    Abrasive Grain Size  150  Binder  Abrasive Grain  GC (green carborundum)  Bonding Strength 
    from S$329.90
    Min. 24 days
  6. Super engine cutter for non-metal
    Noritake Super engine cutter for non-metal
    A high-speed cutting wheel specially developed for engine cutters. It is effective for special cutting in the event of a disaster. Designed with an emphasis on safety, it has obtained a national "special certification permit".
    Maximum Peripheral Speed (m/s)  100  Abrasive Grain Size  24  Outer Diameter (Φmm)  305  Thickness (mm)  Binder  Abrasive  C/GC  Applicable Cutting Material  Stone, concrete, cast iron pipe, etc.  Bonding Strength 
    from S$349.90
    Min. 5 days
  7. Cutting whetstone junior runner (for stone)
    Lifework Cutting whetstone junior runner (for stone)
    Beautiful cut surface Safety is the most important ... 2 reinforced nets Architectural stone, concrete, slate, tile, brick, roof tile, other non-ferrous metal Special silver film pasted
    Dimensions (outer diameter x thickness) (mm)  106×2.5  Hole Diameter (mm)  15  Maximum Operating Speed (min -1 [rpm])  15000  Abrasive Grain Size  46  Maximum Peripheral Speed (m/min)  4800  Abrasive  GCX 
    Rating:
    100%
    from S$3.79
    Min. 3 days
  8. Cutting wheel 100Φ (for non-ferrous) silver label
    Sumflex Cutting wheel 100Φ (for non-ferrous) silver label
    Cutting wheel to be attached to the disc grinding machine Cutting of various non-metals
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Allowable Rotation Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  15  Hole Diameter (mm)  15  Thickness (mm)  2.7  Abrasive  C material  Applicable Cutting Material  Various non-metals 
    from S$7.79
    Min. 5 days
  9. Engine cutter commando + for non-metal
    Resiton Engine cutter commando + for non-metal
    Outstanding sharpness and amazing durability Uses a new ceramic abrasive with a tough sintered structure and a special bond! Cutting wheel (for non-metal) that can handle high speed rotation with 3 to 5 reinforcements For non-metals (concrete, stone, cast iron pipe, etc.) * Store the grindstone f... Read More
    Maximum Peripheral Speed (m/s)  100 
    from S$29.99
    Min. 3 days
  10. Non-metal cutting whetstone chopper
    NORTON (SAINT-GOBAIN) Non-metal cutting whetstone chopper
    A perfect match with a smooth feel and aggressive sharpness. Norton technology makes it more durable. For cutting non-metals such as cast iron pipes.
    Abrasive Grain Size  #24  Hole Diameter (Φmm)  20  Abrasive  Suitable Tool  Engine cutter for 20mm hole spindle  Applicable Cutting Material  For non-metal (cast iron pipe, etc.)  Hardness 
    from S$389.90
    Min. 32 days
  11. Cutting whetstone GC100P
    Heiwa Technica Cutting whetstone GC100P
    Suitable for cutting non-ferrous metals such as titanium and aluminum alloys. Please select the degree of bonding according to the hardness of the material. Titanium, titanium aluminum, super heat resistant alloy (Ni group, Fe group, Co group), heat resistant / oxidation resistant steel, nickel c... Read More
    Thickness (mm)  0.8  Abrasive Grain Size  100  Outer Diameter (mm)  205  Inner Diameter (mm)  25.4  Binder  Abrasive Grain  GC (green carborundum)  Bonding Strength 
    from S$399.90
    Min. 10 days
  12. Ultra-thin cutting wheel Ishiya
    Lifework Ultra-thin cutting wheel Ishiya
    Includes 2 reinforcing nets such as building stone, concrete, slate, tile, brick, roof tile, and other non-ferrous metals
    Dimensions (outer diameter x thickness) (mm)  106×1.0/1.2  Hole Diameter (mm)  15  Maximum Operating Speed (min -1 [rpm])  15000  Abrasive Grain Size  46  Maximum Peripheral Speed (m/min)  4800  Type  For stone  Abrasive  GCX 
    Rating:
    60%
    from S$4.69
    Min. 3 days
  13. Nger HQT series
    DIATECH Nger HQT series
    from S$77.99
    Min. 7 days
  14. Cutting whetstone (for non-ferrous) 22Φ 5 pieces
    Sumflex Cutting whetstone (for non-ferrous) 22Φ 5 pieces
    It is used for cutting with a thin whetstone that is made by baking abrasive grains like rice crackers. Used for cutting non-ferrous metals such as glass, resin and stone. It is also suitable for grooving using its thin thickness.
    Thickness (mm)  0.8  Hole Diameter (Φmm)  1.5  Hole Diameter (mm)  1.5  Outer Diameter (mm)  22  Outer Diameter (Φmm)  22  Allowable Rotation Speed (min -1 [rpm])  30000  Quantity (Sheets) 
    from S$18.99
    Min. 5 days
  15. Diatec Takumi DS series
    DIATECH Diatec Takumi DS series
    from S$77.99
    Min. 7 days
  16. Cutting whetstone GC150P
    Heiwa Technica Cutting whetstone GC150P
    Cutting whetstone exclusively for baby S-2 type. For cutting resin, bakelite, etc.
    Thickness (mm)  0.5  Abrasive Grain Size  150  Inner Diameter (mm)  Outer Diameter (mm)  75  Binder  Abrasive Grain  GC (green carborundum)  Bonding Strength 
    from S$279.90
    Min. 10 days
  17. Nanger V Series
    DIATECH Nanger V Series
    from S$69.99
    Min. 7 days
  18. Cutting whetstone (for non-ferrous) 38Φ 5 pieces
    Sumflex Cutting whetstone (for non-ferrous) 38Φ 5 pieces
    It is used for cutting with a thin whetstone that is made by baking abrasive grains like rice crackers. Used for cutting non-ferrous metals such as glass, resin and stone. It is also suitable for grooving using its thin thickness.
    Thickness (mm)  Hole Diameter (Φmm)  1.5  Hole Diameter (mm)  1.5  Allowable Rotation Speed (min -1 [rpm])  20000  Outer Diameter (Φmm)  38  Outer Diameter (mm)  38  Quantity (Sheets) 
    from S$19.99
    Min. 5 days
  19. Cutting wheel hard cut (with BP) (for stone)
    H&H Cutting wheel hard cut (with BP) (for stone)
    For cutting / grinding / polishing work For stone
    Abrasive Grain Size  A36 
    from S$9.39
    Min. 3 days
  20. Nanger Diamond Cup T Series
    DIATECH Nanger Diamond Cup T Series
    from S$88.99
    Min. 7 days
  21. Cutting wheel for high speed engine cutter stone
    FUJI GRINDING WHEEL MFG Cutting wheel for high speed engine cutter stone
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  305  Thickness (mm)  4.5  Suitable Material  Stone 
    from S$379.90
    Min. 6 days
  22. Cut Nanger HQT series (for cutting kiwa)
    DIATECH Cut Nanger HQT series (for cutting kiwa)
    from S$77.99
    Min. 7 days
  23. Cutting wheel AC100J
    Heiwa Technica Cutting wheel AC100J
    Suitable for non-metal and non-ferrous metal cast iron materials. For cutting ordinary castings (FC), magnet steel, malleable cast iron, and doug tiles.
    Abrasive Grain Size  100  Abrasive Grain  AC (Alundum & Carborundum)  Binder  Bonding Strength 
    from S$299.90
    Min. 10 days
  24. Naston B
    Heiwa Technica Naston B
    Old dry birdie type cutting whetstone. For cutting resin and bakelite.
    Thickness (mm)  0.7  Outer Diameter (mm)  160  Inner Diameter (mm)  25.4 
    from S$299.90
    Min. 10 days
  25. Cutting and grinding wheel
    TYROLIT Cutting and grinding wheel
    The cut surface is very clean. Because it is very light, it can reduce the load on the machine. Ideal for cutting stone materials. The sharpness is very beautiful. Very light and reduces the burden on the machine. For cutting iron-free materials such as tiles and stones
    Abrasive Grain Size  #46  Blade Thickness (mm)  Maximum Operating Speed (min -1 [rpm])  12250  Outer Diameter (Φmm)  125  Trusco Part No.  195-3508  Hole Diameter (Φmm)  22.23  Mass (g)  31  Abrasive  Hardness 
    from S$2.19
    Min. 5 days
  26. Small-diameter cutting wheel (for Asuka stone)
    Resiton Small-diameter cutting wheel (for Asuka stone)
    Suitable Material  Stone  Outer Diameter (Φmm)  100  Thickness (mm)  2.5  Hole Diameter (Φmm)  15 
    Rating:
    100%
    from S$27.99
    Min. 4 days
  27. [Dedicated type] For ALC
    Resiton [Dedicated type] For ALC
    Cutting wheel using C abrasive material. Cutting machine, ALC, angle, channel, pipe, new building material * Store the grindstone flat in a place free from direct sunlight and humidity. * Please wear safety protective equipment when working.
    Hole Diameter (Φmm)  25.4  Outer Diameter x Thickness x Hole Diameter (mm)  405×4.0×25.4  Maximum Peripheral Speed (m/s)  64  Abrasive Grain Size / Hardness  C24M 
    from S$869.90
    Min. 5 days
  28. Multi 1-2-3 (Wheel for cutting, grinding and polishing for non-metal)
    NORTON (SAINT-GOBAIN) Multi 1-2-3 (Wheel for cutting, grinding and polishing for non-metal)
    A versatile all-in-one whetstone that supports both "metal" and "non-metal" and can handle "cutting", "shaving", and "polishing" with a single piece. By changing the angle of the grindstone, it is possible to cut, grind, and polish with one piece.... Read More
    Thickness (mm)  2.4  Abrasive Grain Size  46  Abrasive  AC  Suitable Tool  Disc grinder  Hardness  Specification  Three pieces reinforcement 
    Rating:
    90%
    Discontinued
  29. Cutting stone for stone (No. 19)
    EARTH MAN Cutting stone for stone (No. 19)
    For cutting slate, roof tiles, bricks, marble, etc. Reinforcement net: 2 pieces included. For both circular saws and discs.
    Outer Diameter (Φmm)  185  Thickness (mm)  2.5  Hole Diameter (Φmm)  20/19  Abrasive Grain Size / Hardness  30P  Abrasive Grain Size  30P  Maximum Operating Peripheral Speed (m / min)  81.7[4900]  Maximum Operating Speed (min -1 [rpm])  9500  Abrasive  Material  C material  Suitable Material  Stone 
    Discontinued
  30. Cutting stone for stone (No.18)
    EARTH MAN Cutting stone for stone (No.18)
    High quality made in Japan. Contains 2 reinforcing nets. Can be used for 160 and 165 mm circular saws. For both Makita, Hitachi, and Ryobi. For cutting slate, roof tiles, bricks, marble, etc.
    Abrasive Grain Size / Hardness  30P  Outer Diameter (Φmm)  165  Thickness (mm)  2.5  Maximum Operating Peripheral Speed (m / min)  81.7[4900]  Hole Diameter (Φmm)  20/19  Suitable Material  Slate, tile, brick, marble, etc.  Material  C material  Maximum Operating Speed (min -1 [rpm])  9500 
    Rating:
    60%
    Discontinued
View : Grid List
Filter

31 Item(s)

Set Ascending Direction