All Category

Circular Saw Blades

Cutters for cutting machines are also called tip saws. This is a disc-shaped steel with a saw-like shape on the outer periphery and tungsten carbide (carbide insert) brazed to the cutting edge. Carbide is an alloy made by mixing cobalt powder with tungsten carbide, adding titanium carbide, tantalum carbide, etc., and baking at high temperature. Suitable for processing synthetic resins, non-ferrous metals, iron, etc. The point to choose is what to cut, whether sharpness or durability is important, and where to use.
View : Grid List
Filter

Items 1 - 40 of 1051

Set Ascending Direction
  1. Cermet tip saw for both iron and stainless steel
    MonotaRO Cermet tip saw for both iron and stainless steel
    Iron / stainless steel combined type. The cutting edge uses a cemented carbide cermet tip that is resistant to chipping and wear. Clean cut with less sparks and dust when cutting. Quick cutting leaves no burns, burrs or burrs. Angle steel, graching, round / square pipe, PVC pipe, channel steel, C... Read More
    Suitable Material  Iron・ stainless steel 
    Rating:
    78%
    from S$34.99
    Min. 2 days
  2. Metal Master (Powder Titanium Tip Saw)
    YAMASHIN SEIKYO (YAMASHIN) Metal Master (Powder Titanium Tip Saw)
    A newly developed material powder titanium tip is used for the cutting edge. General mild steel, striped steel plate, angle, channel steel, deck plate, keystone plate, lining pipe, VLP pipe, conduit pipe, PVC pipe, stainless steel
    Blade Thickness (mm)  1.6  Hole Diameter (Φmm)  20  Material  Iron (SK material) 
    Rating:
    79%
    from S$43.99
    Min. 2 days
  3. Cermet tip saw Ultra-thin blade for both iron and stainless steel
    MonotaRO Cermet tip saw Ultra-thin blade for both iron and stainless steel
    High-quality products manufactured by famous domestic manufacturers! Iron / stainless steel combined type. The cutting edge uses a cemented carbide cermet tip that is resistant to chipping and wear. The thin blade design reduces cutting resistance and improves cutting speed with a light and sharp... Read More
    Inner Diameter (Φmm)  20 
    Rating:
    96%
    from S$38.99
    Min. 2 days
  4. Tipsaw Premium (Iron / Stainless Steel)
    IWOOD Tipsaw Premium (Iron / Stainless Steel)
    It is a bargain tip saw that uses a special tip to achieve a higher life.
    Suitable Material  Iron・ stainless steel 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  5. Woodworking chip saw
    TSUMURA KOGYO Woodworking chip saw
    Rating:
    92%
    from S$24.99
    Min. 2 days
  6. Global saw Iron and stainless steel tip saw
    MOTOYUKI Global saw Iron and stainless steel tip saw
    An immortal bestseller of ironworking tipped saws with a good balance of sharpness, life and cutting costs. Striped steel plate, angle steel, reinforcing bar, channel steel, hanger rail, deck plate, keystone plate, U-shaped steel, round bar, lining pipe, VLP pipe, conduit pipe, slicing bolt, viny... Read More
    Rating:
    60%
    from S$88.99
    Min. 2 days
  7. Super sword iron blade
    Sanko Super sword iron blade
    Emphasis on sharpness and excellent durability. Uses high-grade cermet tips. For both iron and stainless steel.
    Inner Diameter (Φmm)  20 
    Rating:
    67%
    from S$46.99
    Min. 2 days
  8. Dorado R
    YANASE Dorado R
    It is a thin blade specification that emphasizes sharpness. Since it is a thin blade, it has low cutting resistance and has a sharp sharpness. It has a long life because it uses a cermet tip with excellent wear resistance and has less vibration. Since the number of blades is as large as 40P, a cl... Read More
    RoHS directive (corresponding to 10 substances)  Base Material Thickness (mm)  1.1  Blade Thickness (mm)  1.4  Outer Diameter (Φmm)  180  Hole Diameter (Φmm)  20  Number of Teeth (p)  40  Trusco Part No.  438-7767  Maximum Rotation Speed (min-1[rpm])  5500  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable Material  Iron・ stainless steel 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  9. Cermet tip saw (for both iron and stainless steel)
    TRUSCO Cermet tip saw (for both iron and stainless steel)
    It has a large number of blades and has a long life. Speedy cutting makes it difficult for chips, burrs, and burrs to appear. There is little dust and sparks when cutting, and you can work smoothly. For cutting angle steel, channel steel, conduit, lining pipe, shredded bolt, round, square pipe, d... Read More
    Material (Washer)  Alloy tool steel  Suitable Material  Iron・ stainless steel  Material (Tip)  cermet 
    from S$56.99
    Min. 2 days
  10. Tokumaru Chipsaw (for iron)
    TRUSCO Tokumaru Chipsaw (for iron)
    Economy tip saw specializing in cutting soft iron with carbide tips. Long life and smooth sharpness lasts. Cutting angle steel, reinforcing bars, steel pipes, hanger rails, channel steel, and various shaped steels.
    Blade Thickness (mm)  1.8  Outer Diameter (Φmm)  180  Hole Diameter (Φmm)  20.0  Number of Tips  36  Maximum Operating Speed (min -1 [rpm])  5500  Cutting capacity (mm)  Material (Tip)  Carbide  Suitable Material  Iron  Material (Washer)  Tool steel 
    from S$33.99
    Min. 2 days
  11. Carbide tip saw for dustproof cutter
    Shindaiwa Carbide tip saw for dustproof cutter
    Inner Diameter (Φmm)  20  Applicable Cutting Material  Stainless steel 
    Rating:
    100%
    from S$88.99
    Min. 2 days
  12. Woodworking chip saw
    SUGIYAMA SAW Woodworking chip saw
    A general tip saw for horizontal sawing and cutting of wood.
    Number of Tips  100  Hole Diameter (mm)  25.4  Blade Thickness (mm)  Grade  For horizontal wood turning 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  13. Tip saw for iron & stainless steel
    IWOOD Tip saw for iron & stainless steel
    Rating:
    80%
    from S$38.99
    Min. 2 days
  14. For tipping iron for stainless steel
    IWOOD For tipping iron for stainless steel
    For ironwork
    Hole Diameter (Φmm)  20  Dimension (mm)  H130×W130×D5  Suitable Material  Iron・ stainless steel 
    from S$29.99
    Min. 2 days
  15. Woodworking chip saw
    AISO SUPER HARD TECHNIQUE WORKS Woodworking chip saw
    A woodworking tipped saw that excels in sizing cutting from general wood to decorative particle board.
    Hole Diameter (mm)  25.4  Blade Thickness (mm) 
    Rating:
    60%
    from S$239.90
    Min. 5 days
  16. 230mmx60T carbide tip saw (for mower)
    ESCO 230mmx60T carbide tip saw (for mower)
    Esco Part No.  EA898B-39 
    from S$28.99
    Min. 6 days
  17. Tip Saw for Woodworking
    MonotaRO Tip Saw for Woodworking
    It can be used not only for wood but also for plywood and MDF material. For both vertical and horizontal grinding 19mm washer included Wood, plywood, laminated wood, OSB material, MDF material * When using, please wear work leather gloves, protective goggles, dust mask, etc. to keep it safe. * Ch... Read More
    Hole Diameter (Φmm)  20  Type  Construction  Suitable for  Electric circular saw  Suitable Material  Woodworking 
    Rating:
    81%
    from S$9.69
    Min. 2 days
  18. Tip Saw for Both Iron and Stainless Steel
    MonotaRO Tip Saw for Both Iron and Stainless Steel
    A powder titanium tip is newly adopted for the tip, further improving accuracy and durability. It is a tip saw with excellent cost performance. Angle steel, rebar, steel pipe, hanger rail, channel steel, gas pipe, spiral duct, various shaped steel * For applications that mainly cut stainless stee... Read More
    Material  Alloy tool steel SK-5  Cutting Tip  Carbide (powder titanium)  Suitable Material  Iron・ stainless steel 
    Rating:
    89%
    from S$25.99
    Min. 2 days
  19. Chipsaw all-round
    MonotaRO Chipsaw all-round
    A versatile all-round tipped saw that can be used with a variety of materials. For wood, laminated wood, MDF material, OSB material, plywood / color plywood, flooring material, bamboo, ironwork material, light ceiling material, aluminum material, vinyl chloride pipe, metal siding material, etc. *... Read More
    Hole Diameter (mm)  20  Material (Tip)  Carbide  slit  Included  Material (Main Unit)  SK5  Cutting Capacity (mm)  Steel: 3, Aluminum: 3  Suitable Material  Wood, aluminum, steel, etc. 
    Rating:
    89%
    from S$24.99
    Min. 2 days
  20. Chipsaw Black Fluorine Coat & Laser Slit for Woodworking
    MonotaRO Chipsaw Black Fluorine Coat & Laser Slit for Woodworking
    The long-awaited black fluorine coating is now available for Monotaro woodworking tipped saws! Black fluorine coating reduces the adhesion of tar! Quiet type with laser slit. It can be used not only for wood but also for plywood and MDF material. For general woodworking and laminated wood * When ... Read More
    Type  Construction  Included Accessories  19mm washer  Hole Diameter (Φmm)  20  Suitable for  Electric circular saw  Suitable Material  General woodwork and glued lumber 
    Rating:
    81%
    from S$15.99
    Min. 2 days
  21. Almighty ZERO (for Marunoco)
    YAMASHIN SEIKYO (YAMASHIN) Almighty ZERO (for Marunoco)
    For wood, laminated wood, MDF material, OSB material, plywood / color plywood, flooring material, bamboo, ironwork material, light top material, aluminum material, PVC pipe, metal siding material, etc. Only the following can be disconnected.) The 147, 165, and 190 mm come with one chip guard ball... Read More
    Hole Diameter (mm)  20  slit  Included  Type  Silent, vibration control, silent type 
    Rating:
    86%
    from S$29.99
    Min. 2 days
  22. Chip saw for aluminum (for slide marnoco)
    IWOOD Chip saw for aluminum (for slide marnoco)
    High-precision base metal and special chips provide the best long-cutting and finish. You can also cut the sash tongue perfectly. Right-angle cutting of all aluminum building materials, tome cutting, etc.
    Cutting capacity (mm)  Suitable Material  Aluminum  Material  Base metal: Tool steel, Tip: Carbide 
    Rating:
    80%
    from S$55.99
    Min. 2 days
  23. Global Saw Swivel Blade Tip Saw for Cutting Single Materials
    MOTOYUKI Global Saw Swivel Blade Tip Saw for Cutting Single Materials
    All-purpose blade Achieves a long life by adopting a white fluorine-coated wear-resistant tip that suppresses adhesion of tar, rust, and adhesive. Many materials can be cut. Wood, plastic, aluminum, iron * Thick steel materials (3 mm or more), stainless steel, hard non-combustible building materi... Read More
    Hole Diameter (mm)  20 
    Rating:
    88%
    from S$38.99
    Min. 2 days
  24. Iron and stainless steel tip saw Max gear
    TIP SAW JAPAN Iron and stainless steel tip saw Max gear
    Low cutting noise type that cuts quietly For steel, compatible with stainless steel (SUS304) Cutting target: Angle steel, channel steel, conduit, aluminum sash, iron pipe, various shaped steel, VLP pipe, hanger rail, vinyl chloride pipe, raceway, various pipes, general mild steel materials, small... Read More
    Cutting Tip  cermet 
    Rating:
    76%
    from S$48.99
    Min. 2 days
  25. Hansaw Woodworking Chip Saw
    IWOOD Hansaw Woodworking Chip Saw
    Clean cut surface! Light sharpness! Less burrs! For general woodworking
    Specification  Both sides polishing blade  Suitable Material  Woodworking  Hole Diameter (Φmm)  20 
    Rating:
    89%
    from S$12.99
    Min. 2 days
  26. Hybrid X (for Marunoco)
    YAMASHIN SEIKYO (YAMASHIN) Hybrid X (for Marunoco)
    Home USE version of Super Almighty. By adopting powder metal chip, this one piece of wood, aluminum, iron, PVC cut! Can be cut even with nails For wood, laminated wood, MDF material, OSB material, plywood / color plywood, flooring material, bamboo, ironwork material, light ceiling material, alumi... Read More
    Hole Diameter (mm)  20  slit  None  Suitable Material  Wood, aluminum, iron, PVC, etc. 
    Rating:
    86%
    from S$26.99
    Min. 2 days
  27. Super Almighty Chipsaw
    YAMASHIN SEIKYO (YAMASHIN) Super Almighty Chipsaw
    YAMASHIN original. Original Super Almighty! By adopting powder metal chip, it is possible to cut wood, aluminum, iron and PVC with this one piece! The "color laser slit" containing vibration absorbing resin suppresses the back shaking of the tip and realizes a "silent specification... Read More
    Hole Diameter (mm)  20  slit  Included 
    Rating:
    80%
    from S$44.99
    Min. 2 days
  28. Wood saw tip saw wood cut 2
    YAMASHIN SEIKYO (YAMASHIN) Wood saw tip saw wood cut 2
    Comfortably cut wood and panel materials !!
    Blade Thickness (mm)  1.6  Hole Diameter (mm)  20 (center)  Number of Teeth (p)  52  Suitable Power Tool  Electric marnoco 
    Rating:
    88%
    from S$13.99
    Min. 2 days
  29. King Tiger
    YAMASHIN SEIKYO (YAMASHIN) King Tiger
    Quiet, straight-moving, suppresses saw blade shake, quiet, vibration-damping laser slit, strong against tar, rust, and chips, and realizes smooth cutting. Black coating Highly durable, long-life, high-hardness tip adopted
    Coating  Black 
    Rating:
    91%
    from S$21.99
    Min. 2 days
  30. For Tajima tip saw charging circular saw
    Tajima (TJM DESIGN) For Tajima tip saw charging circular saw
    Lightweight with a lightweight alloy for charging circular saws 1.2mm thin blade design, low cutting resistance and long battery life. The grinding angle of the carbide tip is set to an acute angle, emphasizing sharpness. 40P for construction that can easily cut laminated wood Cutting wood, etc. ... Read More
    Blade Thickness (mm)  1.2  Outer Diameter (Φmm)  125  Hole Diameter (Φmm)  20  Number of Teeth (p)  40  Mass of Main Unit (g)  68  Trusco Part No.  813-4863  Suitable Material  Wood, etc. 
    Rating:
    95%
    from S$18.99
    Min. 2 days
  31. Engineered saws for slide circular saws
    HOUSE B.M Engineered saws for slide circular saws
    Wooden building materials for desktop / slide circular saws / slides / cut-offs (for craftsman slide circular saws) ◎ (Optimal) ・ ・ ・ Wood (horizontal ground), control panel board, general plywood, ○ (Good) ・ ・ ・ Wood (vertical ground), decora, printed plywood, plastic plywood, laminated wo... Read More
    Blade type  Polished on both sides  Included Motor  Desktop Marunoco Slide Marunoco 
    Rating:
    90%
    from S$54.99
    Min. 2 days
  32. Global Saw Iron / Stainless Steel Tip Saw (Fine Metal) FR-N Ultra Thin Blade
    MOTOYUKI Global Saw Iron / Stainless Steel Tip Saw (Fine Metal) FR-N Ultra Thin Blade
    The thin blade design reduces cutting resistance. Light and sharp sharpness increases cutting speed. Uses a special cermet tip with high hardness and high toughness that has excellent wear resistance. It suppresses blade chipping and achieves a long life. The straightness is improved by making th... Read More
    Hole Diameter (Φmm)  20 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  33. Chip saw for aluminum
    TSUMURA KOGYO Chip saw for aluminum
    Suitable Material  Aluminum  Specification  Both sides polishing 
    Rating:
    87%
    from S$58.99
    Min. 2 days
  34. Chip saw for plastic
    TSUMURA KOGYO Chip saw for plastic
    Specification  Both sides polishing  Suitable Material  plastic 
    Rating:
    97%
    from S$38.99
    Min. 2 days
  35. Ironman blade sheet metal craftsman
    IWOOD Ironman blade sheet metal craftsman
    A special blade type that cuts lightly and cleanly without burrs For thin iron plates and sheet metal
    Hole Diameter (Φmm)  20 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  36. Wood Tip Saw "Donnamonjai"
    YAMASHIN SEIKYO (YAMASHIN) Wood Tip Saw "Donnamonjai"
    Quiet / Vibration Control 5 Laser Slit Miyadaiku Construction Specifications 5 to 1 pair of blades adopted Speed cutting & straight running stability improvement Construction Miyadaiku Construction specifications * Cutting performance varies depending on the material (thickness, hardness, etc... Read More
    Blade Thickness (mm)  1.6  Hole Diameter (Φmm)  20  Number of Teeth (p)  70 
    Rating:
    89%
    from S$44.99
    Min. 2 days
  37. Super Almighty (Slide / Desktop Marunoco)
    YAMASHIN SEIKYO (YAMASHIN) Super Almighty (Slide / Desktop Marunoco)
    For wood, laminated wood, MDF material, OSB material, plywood / color plywood, flooring material, bamboo, ironwork material, light top material, aluminum material, PVC pipe, metal siding material, etc. Only the following can be disconnected.) * When using, be sure to wear protective glasses, dust... Read More
    Suitable Material  Wood, iron, aluminum, PVC, siding, etc. 
    Rating:
    68%
    from S$55.99
    Min. 2 days
  38. Wood saw tip saw (plywood, horizontal sawing)
    IWOOD Wood saw tip saw (plywood, horizontal sawing)
    The all-laser-processed base metal is laser-slit processed for vibration damping and sound deadening effects, achieving outstanding sharpness and cut.
    Hole Diameter (Φmm)  25.4 
    Rating:
    90%
    from S$85.99
    Min. 2 days
  39. Sky cut tip saw (for woodwork)
    HOUSE B.M Sky cut tip saw (for woodwork)
    For woodworking
    Included Motor  Various Marunoco  Suitable Material  Woodworking  Inner Diameter (Φmm)  25.4 
    Rating:
    85%
    from S$85.99
    Min. 2 days
  40. Skychip saw (for woodworking)
    HOUSE B.M Skychip saw (for woodworking)
    Inner Diameter (Φmm)  20  Blade Thickness (mm)  1.8  Included Motor  Various Marunoco  Number of Teeth (p)  40  Suitable Material  Woodworking 
    Rating:
    87%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1051

Set Ascending Direction