All Category

Sanding Disc Pads

A disk pad is a product used in polishing using machines such as sanders and grinders. Attach paper or non-woven fabric to the pad and polish it. The pad for electric drill can be used for hand polishing by attaching the attached grip. Because of the hook-and-loop fastener type, you can easily attach abrasive parts. The disc pad, which is an integrally formed pad, is suitable for adjusting the skin of the coating film and finishing the base coating because of its moderate softness. There are various types of disc pads, such as those with glue, magic type, no holes, holes, and one-touch.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 224

Set Ascending Direction
  1. Disc pad Magic type No hole
    MonotaRO Disc pad Magic type No hole
    A non-dust-absorbing Φ125 type sander replacement pad. For general polishing * Do not use for any purpose other than its intended purpose.
    Maximum Operating Speed (min -1 [rpm])  12000  Outer Diameter (Φmm)  125  Thread Pitch  24  Thread Diameter (inch)  5/16  Type  Magic type, no hole 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  2. Disc pad Magic type With hole
    MonotaRO Disc pad Magic type With hole
    A replacement pad for dust-absorbing Φ125 type sanders. For general polishing * Do not use for any purpose other than its intended purpose.
    Maximum Operating Speed (min -1 [rpm])  12000  Outer Diameter (Φmm)  125  Thread Pitch  24  Thread Diameter (inch)  5/16  Type  Magic type, 6 holes 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  3. Soft pad 100mm for DGR-110SC
    EARTH MAN Soft pad 100mm for DGR-110SC
    Hook-and-loop fastener magic type
    Suitable for  DGR-110SC  Outer Diameter (Φmm)  100 
    Rating:
    98%
    from S$9.39
    Min. 2 days
  4. Pad without holes
    Compact Tool Pad without holes
    Non-dust absorption type Φ125 type sander replacement pad.
    Mass (g)  110  Dimension (mm)  123  Suitable Model  914L、905A4 
    Rating:
    93%
    from S$48.99
    Min. 2 days
  5. Magic Pad Φ125mm (For Manual / Electric Drill)
    RELIEF Magic Pad Φ125mm (For Manual / Electric Drill)
    Attached to an electric drill for polishing wood and metal products! It can also be used by hand polishing by attaching the attached grip. Since it is a hook-and-loop fastener type, it is easy to attach polished parts. * For polishing work by attaching various parts (sold separately).
    Outer Diameter (mm)  125  Shank Diameter (Φmm) 
    Rating:
    72%
    from S$13.99
    Min. 2 days
  6. Disc holder
    3M Disc holder
    Maximum Operating Speed (min -1 [rpm])  14000 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  7. Disc pad Glue No hole
    MonotaRO Disc pad Glue No hole
    An integrally molded finishing pad with glue. For automobile repair polishing work and paint polishing work. * Do not use for any purpose other than its intended purpose.
    Maximum Operating Speed (min -1 [rpm])  12000  Outer Diameter (Φmm)  125  Thread Pitch  24  Thread Diameter (inch)  5/16  Type  With glue and no holes 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  8. Magic pad Φ100XM10
    YANASE Magic pad Φ100XM10
    The best elasticity. Since it uses a powerful magic sheet, it can be used 13,000 times. It can be attached to both disc grinders and drills.
    RoHS directive (corresponding to 10 substances)  Size (mm)  100×M10  Maximum rotation speed Nmax (min -1 [rpm])  13000  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  9. Magic pad (no hole)
    SHINANO Magic pad (no hole)
    Dimension (Φmm)  125 
    from S$54.99
    Min. 2 days
  10. Replacement sponge pad for double action sander
    YANASE Replacement sponge pad for double action sander
    Easy to remove with Velcro processing It is a replacement pad to be attached to the double action sander. Please use it by attaching paper or felt.
    RoHS directive (corresponding to 10 substances)  Mass (g)  23  Trusco Part No.  402-8864  Screw Dimensions  5/16  Outer Diameter (Φmm)  50  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    Rating:
    90%
    from S$26.99
    Min. 2 days
  11. Magic pad
    SHINANO Magic pad
    Mass (g)  10  Trusco Part No.  391-3945  Dimension (mm)  50  Mounting Screw Diameter  M6  Specification  Magic specification  Suitable Model  SI-2008、SI-2108 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  12. (6mm axis) Mini pad
    SHINANO (6mm axis) Mini pad
    Shank Diameter (Φmm)  Type  Magic sheet  Remark  Magic specification  Suitable Model  SI-2005 
    from S$34.99
    Min. 2 days
  13. Magic pad (6mmφ screw)
    SHINANO Magic pad (6mmφ screw)
    Mass (g)  30  Screw Dimensions (mm)  Outer Diameter (Φmm)  75  Trusco Part No.  857-0719  Type  Hook-and-loop type 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  14. Disc pad
    3M Disc pad
    An integrally molded pad developed for double action. With taper For general polishing
    Maximum Operating Speed (min -1 [rpm])  10000  Outer Diameter (Φmm)  125  Outer Diameter (mm)  125  Mass (g)  150  Thickness (mm)  19  Trusco Part No.  220-4754  Shank Diameter (Φmm)  7.9  Shaft  7.9mm shaft diameter, 24 pitch  Type  For glue  Hardness  usually 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  15. Pad with holes
    Compact Tool Pad with holes
    Dust absorption type Φ125 type sander replacement pad.
    Dimension (mm)  123  Suitable Model  914L (when using a dust set) 
    Rating:
    20%
    from S$48.99
    Min. 2 days
  16. Disc pad
    3M Disc pad
    For general polishing
    Maximum Operating Speed (min -1 [rpm])  10000  Outer Dia. x Thickness x Shaft Dia.(mm)  125 x 19 x 8 (24 pitch)  with or without Hole  No hole  Hardness  usually 
    Rating:
    100%
    from S$65.99
    Min. 2 days
  17. Φ123mm pad assembly (for G-150N)
    Compact Tool Φ123mm pad assembly (for G-150N)
    Size (Φmm)  123  Suitable for  G-150N 
    Rating:
    95%
    from S$38.99
    Min. 2 days
  18. Clean sanding disc pad
    3M Clean sanding disc pad
    The disc pad, which allows you to select the hardness according to your work, further reduces disc clogging.
    Outer Diameter (mm)  125 
    from S$18.99
    Min. 2 days
  19. 5 inch green pad magic holeless hard
    KUKEN 5 inch green pad magic holeless hard
    A pad for dual action air sanders. Sanding paper for pasting with magic, DAM-055SB and KDM-055SB shared, sanding magic paper pasting, DAC-056B and DAM-05AB shared, sanding magic paper pasting, DAC-056SB and DAM-05ASB shared
    Mass (g)  106  Pad diameter (Φmm)  123  Overall Length (mm)  123  Dimension (mm)  125  Trusco Part No.  828-3600  Suitable Model  DAC-056B  Color  Green  Type  No magic type hole  Material  Urethane foam, Velcro 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  20. Base pad with electric polisher with handle for high output type
    MonotaRO Base pad with electric polisher with handle for high output type
    This is a dedicated part for the high output type M-180JP with an electric polisher handle. Dedicated parts for high output type M-180JP with electric polisher handle. * Do not use for any other purpose.
    Suitable for  For M-180JP 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  21. Rubber pad for 100mm disc paper
    ESCO Rubber pad for 100mm disc paper
    Hole Diameter (Φmm)  15  Maximum Rotation Speed (min -1 [rpm])  4300  Suitable for  For 100mm disc grinder  Esco Part No.  EA809ZG-1  Specification  (Flange nut) M10  Outer Diameter (Φmm)  75 
    Rating:
    90%
    from S$9.69
    Min. 2 days
  22. Base pad for electric polisher
    EARTH MAN Base pad for electric polisher
    Easy installation with hook-and-loop fastener type! Base pad for EP-900SCA.
    Mounting Screw  M16  Dimension (Φmm)  150 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  23. Soft rubber pad (for Angron)
    Minitor Soft rubber pad (for Angron)
    Width (mm)  17  Shank Diameter (Φmm)  Overall Length (mm)  34 
    from S$29.99
    Min. 2 days
  24. One-touch perforated disc pad
    3M One-touch perforated disc pad
    For dust-absorbing double-action sanders. Suitable for each process of color stripping, putty stripping, and step stripping.
    Outer Diameter (mm)  125  Outer Dia. x Thickness x Shaft Dia.(mm)  125 x 19 x 8 (24 pitch)  Thickness (mm)  19  Maximum Operating Speed (min -1 [rpm])  7000  Type  For one-touch (magic)  Hardness  usually 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  25. Repair kit Repair pad for double action sander
    TONE Repair kit Repair pad for double action sander
    A repair pad for double action sanders.
    Size (mm)  125  2018 Trusco page  5 0528  Mass (g)  99  Remark  Magic specification 
    from S$44.99
    Min. 2 days
  26. No hole for glue attachment
    KUKEN No hole for glue attachment
    For pasting glued paper for sanding, shared with DAM-055A and KDM-055A, for pasting glued paper for sanding, for DAC-056SA, shared with DAM-055S and DAM-053SA, for pasting sanding paper with glue, DAC- Shared with 056A and DAC-05AA
    Suitable Model  DAM-055A・KDM-055A  Trusco Part No.  828-3595  Mass (g)  100  Material  Urethane foam, urethane resin  Pad diameter (Φmm)  123  Size (mm)  125  Type  No hole with glue 
    from S$46.99
    Min. 2 days
  27. Rubber pad M16
    Sanwa Kenma Rubber pad M16
    It has elasticity and is suitable for processing curved surfaces. A rubber pad with a hook-and-loop fastener for attaching to a machine when using Diamond Ceramica, Easy Kirara, or Flexible Pad SF. * Be sure to use it in combination with a machine with a spindle M16.
    Rating:
    80%
    from S$32.99
    Min. 2 days
  28. 5 inch blue pad magic hole
    KUKEN 5 inch blue pad magic hole
    For pasting magic paper for sanding
    Mass (g)  106  Dimension (mm)  125  Trusco Part No.  828-7046  Suitable Model  DAM-055SB・KDM-055SB  Material  Velcro  Type  With magic type hole 
    from S$46.99
    Min. 2 days
  29. 75Φ magic pad
    SHINANO 75Φ magic pad
    Remark  Magic specification  Size (mm)  75  Suitable Model  SI-2008-3、SI-2108-3  Trusco Part No.  755-0367  Mass (g)  30 
    from S$46.99
    Min. 2 days
  30. Rubber pad
    RELIEF Rubber pad
    Paper for disc grinder (for Φ100mm)
    Size (mm)  Φ75  Specification  With lock nut 
    from S$13.99
    Min. 2 days
  31. Disc pad with magic
    H&H Disc pad with magic
    One-touch attachment / detachment with magic! Easy replacement during work! Mirror finish is possible with paper → nylon → felt!
    Tool for Mounting  100mm disc grinder  Maximum Operating Speed (min -1 [rpm])  13000  Dimension (mm)  95  Thread Size  M10 P=1.5 
    from S$7.79
    Min. 2 days
  32. Perforated hardware with 5 inch green pad glue
    KUKEN Perforated hardware with 5 inch green pad glue
    For pasting glued paper for sanding, shared with DAM-055A and KDM-055A, for pasting glued paper for sanding, for DAC-056SA, shared with DAM-055S and DAM-053SA, for pasting sanding paper with glue, DAC- Shared with 056A and DAC-05AA
    Mass (g)  106  Overall Length (mm)  123  Pad diameter (Φmm)  123  Dimension (mm)  125  Trusco Part No.  828-3598  Suitable Model  DAC-056SA  Color  Green  Material  Urethane foam, urethane resin  Type  With glue type hole 
    from S$46.99
    Min. 2 days
  33. Magic pad for S914GE, GES / 935G, GS
    Compact Tool Magic pad for S914GE, GES / 935G, GS
    Height (mm)  10  Width (mm)  123  Size (mm)  123  Mass (g)  61  Trusco Part No.  807-1320  Suitable Model  For S914GE, S914GES, 935G, 935GS  Type  Hole  Material  Urethane 
    from S$46.99
    Min. 2 days
  34. pad
    Compact Tool pad
    This pad is exclusively for the electronic polisher C-201.
    Mass (g)  165  Trusco Part No.  365-0731  Connector Thread  M16 
    from S$58.99
    Min. 2 days
  35. Green Pad Perforated Magic Type
    KUKEN Green Pad Perforated Magic Type
    A pad for dual action air sanders. Sanding paper for pasting with magic, DAM-055SB and KDM-055SB shared, sanding magic paper pasting, DAC-056B and DAM-05AB shared, sanding magic paper pasting, DAC-056SB and DAM-05ASB shared
    Mass (g)  106  Overall Length (mm)  123  Pad diameter (Φmm)  123  Dimension (mm)  125  Trusco Part No.  828-3601  Suitable Model  DAC-056SB  Color  Green  Material  Urethane foam, Velcro  Type  With magic type hole 
    from S$46.99
    Min. 2 days
  36. Magic pad (with holes)
    SHINANO Magic pad (with holes)
    Screw size  5/16 inch  Type  Magic with holes 
    from S$66.99
    Min. 2 days
  37. Leather pad (no hole)
    SHINANO Leather pad (no hole)
    Remark  Specification with glue  Dimensions (cm)  125  Paper Size (mm)  125  Screw size  5/16 inch  Trusco Part No.  794-0581  Suitable Model  SI3101P・SI3101LGP・SI3105SP  Type  Glue type paper without holes  Mass (g)  150 
    from S$46.99
    Min. 5 days
  38. Φ123 pad for G-150N, 935GP-S
    Compact Tool Φ123 pad for G-150N, 935GP-S
    MP pad for repair. Replacement parts for repair.
    Trusco Part No.  807-1374  Mass (g)  38  Pad Dimensions (mm)  123  Remark  Magic specification  Suitable Model  G-150N、935GP-S、GP-ARC1  2018 Trusco page  5 0525  Material  Epoxy glass plate 
    from S$43.99
    Min. 2 days
  39. Magic pad (with holes)
    SHINANO Magic pad (with holes)
    Trusco Part No.  794-0611  Dimensions (cm)  125  Type  Magic type paper with holes  Mass (g)  150  Paper Size (mm)  125  Suitable Model  SI3111M・SI3111LGM・SI3118AM  Screw size  5/16 inch  Remark  Specification with glue 
    from S$48.99
    Min. 2 days
  40. MP Soft Putt
    U-TOOLS (SAITAMA SEIKI) MP Soft Putt
    Compatible Products  83P、83HP・52  Dimension (mm)  Φ72×10 
    from S$29.99
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 224

Set Ascending Direction