All Category

Backing Pads

A polishing tool that can be used by attaching it to a polisher. It is mainly used at cleaning sites and car wash sites. By polishing the floor surface and metal surface with severe unevenness, it is possible to make fine scratches on the surface inconspicuous. It can be used more effectively by using it in combination with a glazing wax or an abrasive. Please note that the size of the pad may change depending on the polisher manufacturer.
View : Grid List
Filter

Items 1 - 40 of 96

Set Ascending Direction
  1. Cushion pad
    Compact Tool Cushion pad
    A flexible 10mm thick intermediate pad. An intermediate pad used by sandwiching it between the sander's magic pad and sanding paper. For polishing curved surfaces and footing work on painted surfaces.
    Suitable for  (Pad) 28869DMA, 28869LA  Thickness (mm)  10  Dimension (mm)  123  Mass (g)  15  Trusco Part No.  391-3511  Specification  Cushion pad 
    Rating:
    87%
    from S$18.99
    Min. 2 days
  2. Curved Adapter
    BOSCH Curved Adapter
    Ideal for polishing curved surfaces. For polishing curved surfaces.
    Mass (g)  37  Outer Diameter (Φmm)  125  Trusco Part No.  378-4151  Detachable method  Velcro type 
    Rating:
    89%
    from S$13.99
    Min. 2 days
  3. pad
    Compact Tool pad
    A flexible 10mm thick intermediate pad. An intermediate pad used by sandwiching it between the sander's magic pad and sanding paper. For polishing curved surfaces and footing work on painted surfaces.
    Hose Length (mm)  Mass (g)  10  Trusco Part No.  391-3481  Dimension (mm)  73×105  Suitable Model  813CD and others 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  4. Cubitron II TS disc
    3M Cubitron II TS disc
    One-touch detachable specification of 3M Cubitron II fiber disc. Since there is no mounting bracket (lock nut), it is possible to work even at a horizontal angle (solid contact). Durability is improved because it can be used up to the center of the disc.
    Outer Diameter (Φmm)  102  Outer Diameter (mm)  102  Maximum Operating Speed (min -1 [rpm])  12000  Sharpening Object  Plain steel, aluminum, stainless steel 
    Rating:
    87%
    from S$109.90
    Min. 2 days
  5. Rubber Pads 75mm Compatible Type
    TRUSCO Rubber Pads 75mm Compatible Type
    Since the dual-purpose lock nut is set, it can be used with a dedicated pin wrench made by Hitachi, Makita, Ryobi, etc. For sanding discs (disc paper).
    Hole Diameter (Φmm)  M10×P1.5  Included Accessories  Combined type lock nut  Mass (g)  63  Outer Diameter (Φmm)  75  Trusco Part No.  232-5683 
    Rating:
    73%
    from S$14.99
    Min. 2 days
  6. Sponge pad Electric polisher with handle For high output type
    MonotaRO Sponge pad Electric polisher with handle For high output type
    This is a dedicated part for the high output type M-180JP with an electric polisher handle. For waxing cars * Cannot be used for foreign cars. * Please use a special buff instead of a commercially available buff. * Replace the buff as soon as possible as there is a risk of scratches on the work o... Read More
    Suitable for  For M-180JP 
    from S$12.99
    Min. 2 days
  7. One-touch intermediate soft pad 5599 outer diameter 125mm
    3M One-touch intermediate soft pad 5599 outer diameter 125mm
    A flexible one-touch intermediate soft pad. (For outer diameter 127 mm) A flexible intermediate pad used for curved surface and line polishing. * Since this product is not intended for general consumers, the labeling and instruction manuals are not indicated or included for general consumers.
    Outer Diameter (Φmm)  125  Specification  One-touch type  Maximum Operating Peripheral Speed (m / min)  59.8[3589]  Maximum Operating Speed (min -1 [rpm])  9000  Trusco Part No.  818-5542 
    from S$32.99
    Min. 2 days
  8. Rubber pad
    BOSCH Rubber pad
    Magic type
    Outer Diameter (Φmm)  125  Mass of Main Unit (g)  56  Material  Rubber 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  9. Rubber pad for MRS-1250
    MEISTER KOBO Rubber pad for MRS-1250
    Suitable Model  MRS-1250 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  10. Polisher pad
    YANASE Polisher pad
    The best elasticity with a sponge. Ideal for applying (stretching) wax and abrasives (compounds).
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Maximum rotation speed Nmax (min -1 [rpm])  30000  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable for  For Φ125 polisher 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  11. Lock nut combined type
    TRUSCO Lock nut combined type
    Since it is a dual-purpose type, it can be used with a dedicated pin wrench made by Hitachi, Makita, Ryobi, etc. For rubber pads
    Outer Diameter (Φmm)  28  Mass (g)  18  Trusco Part No.  232-5691  Hole Diameter (Φmm)  4.6 
    Rating:
    80%
    from S$6.69
    Min. 2 days
  12. Cushion pad
    OHTSUKA BRUSH MFG. Cushion pad
    By using it for footing before painting and finish polishing, the polished grain is finely finished. Can be used according to the thickness of the intermediate sponge (5t: hard / 10t soft. It has the ability to follow the rounded part and is effective in preventing scratches on the edge part. For... Read More
    Diameter (Φmm)  122 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  13. Rubber pad medium
    BOSCH Rubber pad medium
    Magic type, medium type For general polishing work
    Outer Diameter (Φmm)  125  Mass (g)  130  Mass of Main Unit (g)  45  Trusco Part No.  495-9035  Material  Rubber 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  14. Rubber pad
    BOSCH Rubber pad
    It is a magic type medium type. For PEX400AE.
    Mass (g)  114  Trusco Part No.  732-7315 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  15. Rubber pad
    BOSCH Rubber pad
    For polishing curved surfaces.
    Rating:
    80%
    from S$29.99
    Min. 2 days
  16. Sponge pad for electric polisher
    EARTH MAN Sponge pad for electric polisher
    Easy installation with hook-and-loop fastener type! For polishing and waxing cars and floors
    Dimension (Φmm)  180 
    from S$13.99
    Min. 2 days
  17. Rubber pad
    BOSCH Rubber pad
    Suitable Model  GSS23AE/MF  Specification  Hook-and-loop type 
    Rating:
    90%
    from S$26.99
    Min. 2 days
  18. Rubber pad medium
    BOSCH Rubber pad medium
    Suitable for  For PEX260AE type 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  19. Rubber pad (magic type)
    BOSCH Rubber pad (magic type)
    Suitable for  PEX220A・PEX220A/N 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  20. Intermediate cushion pad
    SHINANO Intermediate cushion pad
    Trusco Part No.  793-8179  Suitable Model  SI-3101 M  Mass (g)  90 
    from S$77.99
    Min. 2 days
  21. Rubber pad
    BOSCH Rubber pad
    It is a magic type hard type. For PEX400AE.
    Trusco Part No.  732-7307  Specification  Magic type hard type  Suitable Model  PEX400AE 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  22. Rubber pad
    BOSCH Rubber pad
    Suitable Model  PSM160A/N 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  23. Intermediate cushion pad
    SHINANO Intermediate cushion pad
    Type  magic  Trusco Part No.  857-1010  Mass (g)  20  Thickness (mm)  Outer Diameter (Φmm)  75 
    from S$43.99
    Min. 2 days
  24. Rubber pad (magic type)
    BOSCH Rubber pad (magic type)
    It is a magic type. For flat surface polishing work
    Rating:
    100%
    from S$27.99
    Min. 2 days
  25. Soft Pad (M)
    Compact Tool Soft Pad (M)
    Suitable for  C-150N・715A2・725  Outer Diameter (Φmm)  123  Thickness (mm)  15  Size  5×15 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  26. Sanding rubber pat
    BOSCH Sanding rubber pat
    Trusco Part No.  732-7293  Outer Diameter (Φmm)  100 
    from S$19.99
    Min. 2 days
  27. Rubber Pad
    BOSCH Rubber Pad
    It is a magic type.
    Outer Diameter (Φmm)  125  Trusco Part No.  732-7391  Mass (g)  95 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  28. Rubber pad
    BOSCH Rubber pad
    Magic type, medium type For polishing curved surfaces
    Mass of Main Unit (g)  120  Trusco Part No.  753-4655  Material  Rubber 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  29. Rubber pad
    BOSCH Rubber pad
    It is a magic type medium type. For GEX150. * Since it is an overseas product, there is a description of soft on the package, but the product type is medium.
    Trusco Part No.  732-7340  Mass (g)  155  Suitable Model  GEX150 
    Rating:
    90%
    from S$49.99
    Min. 2 days
  30. One-touch intermediate soft pad M5
    3M One-touch intermediate soft pad M5
    An intermediate pad that makes the 3M One-touch Universal Disc Pad 5414 even softer. Suitable for matting and footing.
    Outer Diameter (mm)  125  Type  For 5414, for one-touch 
    from S$34.99
    Min. 2 days
  31. SI 75 × 110mm magic pad without holes
    SHINANO SI 75 × 110mm magic pad without holes
    Mass (g)  30  Dimension (mm)  75×110  Trusco Part No.  794-0564  Specification  Magic sheet type  Remark  Magic specification  suitable sanding paper  No magic type hole  Suitable Model  SI3001AM・SI3001AB 
    from S$57.99
    Min. 2 days
  32. Soft pad (5 sheets)
    U-TOOLS (SAITAMA SEIKI) Soft pad (5 sheets)
    Compatible Products  51  Dimension (mm)  Φ30×7 
    from S$38.99
    Min. 8 days
  33. Rubber pad
    BOSCH Rubber pad
    It is a magic type. For GSS230AE / MF.
    Trusco Part No.  732-6963  Suitable Model  GSS230AE/MF  Specification  Hook-and-loop type 
    Rating:
    100%
    from S$58.99
    Min. 6 days
  34. Rubber pad
    BOSCH Rubber pad
    It is a magic type. For GDA280E.
    Specification  For Delta Thunder 
    from S$23.99
    Min. 5 days
  35. Rubber pad (for 093/123)
    UHT (Ushio) Rubber pad (for 093/123)
    Diameter (Φmm)  30  Trusco Part No.  143-4870  Mounting Dimensions  M7×P0.75  Mass (g)  81 
    from S$79.99
    Min. 2 days
  36. Rubber pad
    BOSCH Rubber pad
    It's not magic. For commercial paper, for GSS230AE / MF.
    Suitable Model  GSS230AE/MF  Specification  For commercial paper, no magic  Trusco Part No.  732-6971 
    from S$55.99
    Min. 5 days
  37. Rubber pad
    BOSCH Rubber pad
    Thread Gauge  hard  Trusco Part No.  732-7358  Outer Diameter (Φmm)  150  Mass (g)  158 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  38. Hard pat (5 sheets)
    U-TOOLS (SAITAMA SEIKI) Hard pat (5 sheets)
    Compatible Products  51  Dimension (mm)  Φ30×7 
    from S$38.99
    Min. 11 days
  39. Encho Rubber Pad Delta
    BOSCH Encho Rubber Pad Delta
    It is a magic type. For GDA280E.
    Suitable Model  GDA280E  Dimensions (Length L x Width W x Height H) (mm)  90×140×15  Mass (g)  40 
    from S$21.99
    Min. 5 days
  40. Rubber pad 125mm
    BOSCH Rubber pad 125mm
    Mass (g)  130 
    Rating:
    80%
    from S$43.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 96

Set Ascending Direction