Abrasive Brushes (for Grinder)
Other Related Pages
- TRUSCO Cup brush for pneumatic toolsSince the brush is not a grinding material like a grindstone or a coating abrasive, it does not scrape the product itself and is ideal for removing dirt and deposits on the surface. Removes rust and removes oxide film after welding. Paint peeling and base treatment.Suitable Diameter (Φmm) (Grinder whetstone) 100 Maximum Operating Speed (min -1 [rpm]) 12000 Hole Diameter (Φmm) 16 Mass (g) 270 Outer Diameter (Φmm) 75from S$18.99Min. 2 days
- MonotaRO Hineri Cup BrushA tough twist type cup brush for power tools 100 mm. For steel *Do not use for anything other than its intended purpose. *Worn wires may scatter together with polishing scraps (burrs, welding scum, etc.). *Be sure to use safety protective equipment (glasses, mask, gloves, etc.) during work. *Plea... Read MoreWire Diameter Φ(mm) 0.5 Thread Pitch 1.5 Thread Diameter (mm) 10 Maximum Rotation Speed (min-1[rpm]) 12500 Bristle Length (mm) 20 Metal Part Diameter (mm) 60 Outer Diameter (Φmm) 75 Overall Height (mm) About 45 Thread Size M10×P1.5 Suitable Material Steel Material Steel wire
- TRUSCO Cup brush for electric toolsEffective for deburring, removing rust, and removing paint. Ideal for deburring minute burrs after cutting and grinding. Anti-corrosion of steel and non-ferrous metals, polishing, deburring of welding, peeling of paint, polishing of base, edge finishing of rubber manufacturing process, surface fi... Read MoreMaterial Brass plated steel wire Suitable Material Steel, non-ferrous metal, rubber, etc.
- MonotaRO Cup brush stainless*Do not use for anything other than its intended purpose. *Worn wires may scatter together with polishing scraps (burrs, welding scum, etc.). *Be sure to use safety protective equipment (glasses, mask, gloves, etc.) during work. *Please use at the maximum operating speed or less. * Perform a test... Read MoreMass (kg) 0.183 Wire Rope Diameter (Φmm) 0.3 Wire Diameter Φ(mm) 0.3 Thread Pitch 1.5 Thread Diameter (mm) 10 Maximum Operating Speed (min -1 [rpm]) 12500 Outer Diameter (Φmm) 75 Material SUS304
- MonotaRO Wheel brush steel wireIt is effective for removing paint, removing rust, and removing burrs. For removing paint, removing rust, and removing burrs. * Please wear protective goggles, protective mask, and protective clothing before use.Wire Diameter Φ(mm) 0.3 Thickness (mm) 20
- MonotaRO Bevel brush plated steel wireSince it is a bevel type, it is effective in corners and uneven parts. For deburring work, flat surface polishing, and paint peeling. For preparation for welding work. * Worn wire may scatter along with polishing debris (burrs, welding debris, etc.). Please wear protective goggles, protective mas... Read MoreWire Diameter Φ(mm) 0.25 Thread Pitch 1.5 Screw Diameter (Φmm) 10 Screw diameter (M × P) 10×15 Maximum Rotation Speed (min-1[rpm]) 12000 Bristle Length (mm) 18 Metal Fitting Diameter (Φmm) 60 Outer Diameter (Φmm) 90
- Osborn Cup brushSteel wire knot Schmil cup brush (tough twist type) for power tools 100 mm. The larger the outer diameter, the more efficient the brush. For portable tools, use 180 mm or less. The shorter the trim length, the harder the brush and the better the cutting. The longer the trim, the more flexible it ... Read MoreWire Diameter Φ(mm) 0.35 Thread Pitch 1.5 Thread Diameter (mm) 10 Wheel Diameter (Φmm) 100 Rotational Speed (min -1 [rpm]) 11000 (Maximum safe number) Maximum Rotation Speed (min-1[rpm]) 12500 Bristle Length (mm) 20 Trimming Length (m/m) 20 Mass (g) 265 Metal Part Diameter (mm) 60 Outer Diameter (Φmm) 65 Thread Size M10×P1.5
- SUN POWER Steel Wire Wheel BrushFor brush work, it is effective to scrape with the tip of the brush wire. Rust removal polishing, base polishing of plating coating, finish polishing of peeling and welding parts of paint, deburring such as press cutting, cleaning finish of castings, rubber products, etc. * Be sure to wear safety... Read MoreWire Diameter Φ(mm) 0.3 Suitable Material Casting, rubber, etc. Suitable for Electric / pneumatic tool grinder Type Wheel brush
- SUN POWER Steel wire plated wire cup brushType Cup brush for electric tools Suitable Material General steel Material Steel Other With liability insurance
- YANASE Steel wire plated bevel brushIt is resistant to clogging and removes sticky dirt, rust, and paint at once! Ideal for removing rust, peeling paint, deburring, etc. Before and after welding work, cleaning of metal surface and removal of deposits.Wire Diameter Φ(mm) 0.22 Thread Pitch 1.5 Screw diameter (M × P) 10×1.5 Bristle Length (mm) 12 Maximum Rotation Speed (min-1[rpm]) 12000 Metal Fitting Diameter (Φmm) 60 Outer Diameter (Φmm) 85 RoHS directive (corresponding to 10 substances) Correspondence Material (Brush Part) Steel wire plating Material Steel wire plating
- MonotaRO Bevel brush steel wireSince it is a bevel type, it is effective in corners and uneven parts. For deburring work, flat surface polishing, and paint peeling. For preparation for welding work. * Worn wire may scatter along with polishing debris (burrs, welding debris, etc.). Please wear protective goggles, protective mas... Read MoreWire Diameter Φ(mm) 0.3 Thread Pitch 1.5 Screw Diameter (Φmm) 10 Screw diameter (M × P) 10×1.5 Maximum Rotation Speed (min-1[rpm]) 12000 Bristle Length (mm) 18 Metal Fitting Diameter (Φmm) 60 Outer Diameter (Φmm) 90
- MonotaRO Brass cup brushCompared to hard steel wire and stainless steel wire, the polishing power is lower, but the waist is soft and the brass wire is soft. Polishing brass and copper products, removing rust, deburring, paint peeling, etc. *Do not use for anything other than its intended purpose. *Worn wires may scatte... Read MoreWire Diameter Φ(mm) 0.3 Thread Pitch (mm) 1.5 Thread Diameter (mm) 10 Maximum Operating Speed (min -1 [rpm]) 12500 Bristle Length (mm) 20 Outer Diameter (Φmm) 75 Material Brass wavy line Suitable Material Brass, copper, etc. Thread Size M10
- TRUSCO Adjust pin wrenchSince the pin width is variable from 10 to 30 mm, the lot nuts of each company can be attached and detached with one. Detachment of lock nutRange to Use (mm) 10~30 Mass (g) 148 Trusco Part No. 232-5705
- SUN POWER Brass Wheel Brush* Be sure to wear safety glasses and protective equipment when working.Wire Diameter Φ(mm) 0.15 Suitable for Electric / pneumatic tool grinder Type Wheel brush
- Amagasa Thrust brushIf the brush part is worn, you can cut a part of the cup to get new hair tips. An economic type that lasts a long time and is not wasteful.Thread Pitch 1.5 Thread Diameter (mm) 10 Specification For power tools Connection Size M10
- SUN POWER SUS304 Stainless Steel Cup BrushType Cup brush for electric tools Other With liability insurance
- Nishiki Engrit mini cup brush (for electric tools) EN-110No seizure on stainless steel. The amount of wear (amount of wear + amount of breakage) is greatly reduced. Reliably captures work surfaces of all shapes. Polishing and grinding can be done at the same time without damaging the base material. It has excellent workability and durability, and has e... Read MoreThread Pitch 1.5 Thread Diameter (mm) 10 Maximum Rotation Speed (min-1[rpm]) 12800 Bristle Length (mm) 22 Outer Diameter (Φmm) 95 Material Abrasive nylon RoHS directive (corresponding to 10 substances) Correspondence Thread Size M10×P1.5 Suitable Material Stainless steel, aluminum, etc.
- Sumflex Hex axis cup wire brush brass wireThe cup shape is suitable for work on wide surfaces and R surfaces. Brass wire has a soft and soft polishing power. Used for paint peeling, rust removal, deburring, etc. * Extreme pressurization increases breakage and reduces work efficiency.Recommended Operating Speed (min-1 [rpm]) 2000 Allowable Rotation Speed (min -1 [rpm]) 4500 Wire Diameter Φ(mm) 0.15 Wire rod (mm) Brass wire Shaft Length (mm) 35 Axis Hex axis (6.35mm across flats)
- Sumflex Disc cup wireA wire brush that is attached to a disc grinder for grinding and polishing. Used for rust removal, paint removal, and deburring. * Dustproof glasses are essential as they will always break off.Thread Pitch 1.5 Thread Diameter (mm) 10 Allowable Rotation Speed (min -1 [rpm]) 13000 Shape Disc cup type
- Narutoya Steel wire saw blade wheel brushUses a wire diameter suitable for removing chips adhering to the blade groove of band saws, contours, and portable machine saws. Scrape off chips adhering to the galette of the blade.Maximum Operating Speed (min -1 [rpm]) 3000 Hole Diameter (mm) 6.5 Inner Diameter (Φmm) 6.5 Outer Diameter (mm) 80from S$12.99Min. 2 days
- Sumflex Hex shaft cup wire brush stainless steel wireThe cup shape is suitable for work on wide surfaces and R surfaces. Stainless wire is suitable for polishing areas where rust is disliked. Another feature is that there are few breaks. Used for paint peeling, rust removal, deburring, etc. * Extreme pressurization increases breakage and reduces wo... Read MoreAllowable Rotation Speed (min -1 [rpm]) 4500 Recommended Operating Speed (min-1 [rpm]) 2000 Wire rod (mm) Stainless wire Wire Diameter Φ(mm) 0.3 Axis Hex axis (6.35mm across flats) Shaft Length (mm) 35from S$21.99Min. 2 days
- GOKURYU Hineri BrushFlat surface polishing cup brush for disc grinders. The wire of the brush has a twisted shape that is strongly twisted with a machine made in Germany, and has grinding power and durability, making it suitable for strong polishing. The strong twist reduces the breakage of the steel wire and enable... Read MoreMaximum Operating Speed (min -1 [rpm]) 12500 Outer Diameter (Φmm) 80 Material Steel wire Screw diameter (M × P) M10×P1.5 Diameter x height (mm) About 75 × 55 Wire diameter (mm) 0.5 Mass (g) About 340
- SUN POWER Steel wire plated wire bevel brushPlease use for surface polishing, paint peeling, base polishing for welding work, and deburring. Also, it is especially suitable for polishing corners and uneven parts.Suitable Tool Electric / pneumatic tool grinder Type Power tool bevel brush Specification With liability insurance Material Yellow stranded wire (STC)
- Sumflex Hex axis cup wire brush steel wireThe cup shape is suitable for work on wide surfaces and R surfaces. Used for paint peeling, rust removal, deburring, etc. * Extreme pressurization increases breakage and reduces work efficiency.Material (Brush Part) Steel wire Recommended Operating Speed (min-1 [rpm]) 2000 Allowable Rotation Speed (min -1 [rpm]) 4500 Wire Diameter Φ(mm) 0.3 Specification Hex axis (6.35mm across flats) Shaft Length (mm) 35
- Narutoya Steel wire gold wheel brushGenerally, 0.3 mm wire (steel wire) is used, but we focused on the wire material and used yellow stranded wire (brass plated wire), which is hard to break, stable forever, and further improved the polishing power.
- ESCO 75mm cup type wire brushIdeal for heavy grinding such as cutting burrs and concrete peeling.Material (Brush) Steel / oil tempered wire Wire Diameter Φ(mm) 0.51 Thread Pitch 1.5 Thread Diameter (mm) 10 Maximum Rotation Speed (min -1 [rpm]) 12000 Bristle Length (mm) 25 Outer Diameter (Φmm) 75 Esco Part No. EA809-22 Screw size M10×1.5
- TRUSCO Cup brush stainless steel for electric toolsEffective for deburring, removing rust, and removing paint. Ideal for deburring minute burrs after cutting and grinding. For rust prevention and polishing of steel and non-ferrous metals, deburring of welding, peeling of paint, polishing of base, edge finishing of rubber manufacturing process, su... Read MoreWire Diameter Φ(mm) 0.3 Thread Pitch 1.5 Thread Diameter (mm) 10 Maximum Operating Speed (min -1 [rpm]) 12000 Trusco Part No. 124-7638 Mass (g) 310 Metal Part Diameter (mm) 71 Outer Diameter (Φmm) 75 Thread Size M10×P1.5 Material SUS Suitable Material Steel, non-ferrous metal, rubber, etc.
- YANASE Steel wire cup brush E typeWire Diameter Φ(mm) 0.3 Thread Pitch 1.5 Thread Diameter (mm) 10 Maximum Rotation Speed (min-1[rpm]) 12000 Bristle Length (mm) 20 Metal Part Diameter (mm) 60 Outer Diameter (Φmm) 75 RoHS directive (corresponding to 10 substances) Correspondence Thread Size M10×P1.5
- YANASE Steel wire plated cup brush E typeA brass-plated hard steel wire for polishing and cleaning general metals such as iron with high grinding power and low wire breakage rate.Wire Diameter Φ(mm) 0.22 Thread Pitch 1.5 Thread Diameter (mm) 10 Maximum Rotation Speed (min-1[rpm]) 12300 Bristle Length (mm) 20 Metal Part Diameter (mm) 60 Outer Diameter (Φmm) 75 RoHS directive (corresponding to 10 substances) Correspondence Suitable Material Iron etc. Thread Size M10×P1.5 Material (Wire Part) Steel wire brass plating Material Steel wire brass plating
- SUN POWER Sus304 Stainless Wheel Brush* Be sure to wear safety glasses and protective equipment when working.Wire Diameter Φ(mm) 0.3 Suitable for Electric / pneumatic tool grinder Type Wheel brush
- BURRTEC Weiler high speed rotating powerful brushHT carbon steel (high-strength heat-treated copper wire) specifications Long life Perfect balance Compatible with 100mm grinders from various companies (Hitachi, Makita, Toshiba, Shinko, Mitsubishi, Ryobi, Mitachi, high speed, etc.) Cleaning of tanks and drums for shipbuilding and bridges Cleanin... Read MoreThread Pitch 1.5 Thread Diameter (mm) 10 Outer Diameter (Φmm) 102 Screw diameter (M × P) 10×1.5 Maximum Rotation Speed (min-1[rpm]) 20000
- SUN POWER Brass cup brushWire Diameter Φ(mm) 0.30 Thread Pitch 1.5 Thread Diameter (mm) 10 Wheel Diameter (Φmm) 100 Maximum Rotation Speed (min-1[rpm]) 12000 Material Brass wavy line Material (Wire Part) Brass wavy line Suitable Material Brass, wood Type For electric and pneumatic tool grinder Hole Diameter (Φmm) M10×P1.5 Other With liability insurance
- SUN POWER Steel wire cup brushType Cup brush for electric tools Suitable Material General steel Material Steel Other With liability insurance
- SUN POWER Steel wire press wheel brushWire Diameter Φ(mm) 0.3 Thickness (mm) 13 Suitable for Electric / pneumatic tool grinder Type Press wheel brush (for internal use)
- TRUSCO Power tool bevel brushEffective for deburring, removing rust, and removing paint. Ideal for deburring minute burrs after cutting and grinding. * Be sure to wear protective equipment such as a hard hat and safety glasses when working.Thread Pitch 1.5 Screw Diameter (Φmm) 10 Screw diameter (M × P) 10×1.5 Maximum Operating Speed (min -1 [rpm]) 12000 Mass (g) 180 Metal Fitting Diameter (Φmm) 62 Outer Diameter (Φmm) 85 Suitable Material Steel, non-ferrous metal, rubber, etc.
- TRUSCO Cup brush for power tools (abrasive nylon)Compared to metal wire brushes, the wire is less scattered and safety is emphasized. Compared to conventional nylon wire with abrasive grains, it uses bristle material that is less likely to seize on the workpiece due to wear heat. Compared to the brush of, the weight is reduced, so workability i... Read MoreAbrasive Grain #80 Wire Diameter Φ(mm) 1.2 Thread Pitch 1.5 Thread Diameter (mm) 10 Maximum Operating Speed (min -1 [rpm]) 12000 Mass (g) 162 Trusco Part No. 480-5666 Outer Diameter (Φmm) 75 Material of Bristle Abrasive-filled nylon wire # 80 Thread Size M10(P1.5) Material Nylon wire with abrasive grains
- Nishiki Cup brush TN typeImproved safety and workability by significantly reducing wire breakage Ideal for polishing and grindingWire Diameter Φ(mm) 0.50 Maximum Rotation Speed (min-1[rpm]) 12000 Material Hard steel wire Type Steel Hineri wire
- SUN POWER SUS304 Stainless bevel brushPlease use for surface polishing, paint peeling, base polishing for welding work, and deburring. Also, it is especially suitable for polishing corners and uneven parts.Suitable Tool Electric / pneumatic tool grinder Type Power tool bevel brush Material Stainless steel wire (SUS304) Specification With liability insurance
- SUN POWER Steel wire plated wire wheel brush* Be sure to wear safety glasses and protective equipment when working.Suitable for Electric / pneumatic tool grinder Type Wheel brush
Filter by categories