All Category

Wheel Brushes

A wheel brush is a brush that can be used by setting it on an electric tool or air tool, and polishing fixed objects by rotating the brush. It is often used in product factories and processing industries, and is used for deburring, polishing the surface, and peeling paint. Since it is a brush used by setting it on a tool, it is possible to easily do repetitive work. There are various types of brushes that use metal materials such as copper wire, brass, and stainless steel, and brushes that use plant fibers or nylon fibers.
View : Grid List
Filter

Items 1 - 40 of 226

Set Ascending Direction
  1. Wheel brush steel wire
    MonotaRO Wheel brush steel wire
    It is effective for removing paint, removing rust, and removing burrs. For removing paint, removing rust, and removing burrs. * Please wear protective goggles, protective mask, and protective clothing before use.
    Wire diameter (mm)  0.3  Wire Diameter Φ(mm)  0.3  Thickness (mm)  20 
    Rating:
    75%
    from S$19.99
    Min. 2 days
  2. Steel Wire Wheel Brush
    SUN POWER Steel Wire Wheel Brush
    For brush work, it is effective to scrape with the tip of the brush wire. Rust removal polishing, base polishing of plating coating, finish polishing of peeling and welding parts of paint, deburring such as press cutting, cleaning finish of castings, rubber products, etc. * Be sure to wear safety... Read More
    Wire Diameter Φ(mm)  0.3  Wire diameter (mm)  0.3  Suitable Material  Casting, rubber, etc.  Suitable for  Electric / pneumatic tool grinder  Type  Wheel brush  Other  With liability insurance 
    Rating:
    84%
    from S$15.99
    Min. 2 days
  3. Adjust pin wrench
    TRUSCO Adjust pin wrench
    Since the pin width is variable from 10 to 30 mm, the lot nuts of each company can be attached and detached with one. Detachment of lock nut
    Range to Use (mm)  10~30  Mass (g)  148  Trusco Part No.  232-5705 
    Rating:
    89%
    from S$9.89
    Min. 2 days
  4. Brass Wheel Brush
    SUN POWER Brass Wheel Brush
    * Be sure to wear safety glasses and protective equipment when working.
    Wire diameter (mm)  0.15  Wire Diameter Φ(mm)  0.15  Suitable for  Electric / pneumatic tool grinder  Type  Wheel brush  Other  With liability insurance 
    Rating:
    93%
    from S$37.99
    Min. 2 days
  5. Steel wire saw blade wheel brush
    Narutoya Steel wire saw blade wheel brush
    Uses a wire diameter suitable for removing chips adhering to the blade groove of band saws, contours, and portable machine saws. Scrape off chips adhering to the galette of the blade.
    Maximum Operating Speed (min -1 [rpm])  3000  Hole Diameter (mm)  6.5  Inner Diameter (Φmm)  6.5  Outer Diameter (mm)  80 
    from S$12.99
    Min. 2 days
  6. Steel wire gold wheel brush
    Narutoya Steel wire gold wheel brush
    Generally, 0.3 mm wire (steel wire) is used, but we focused on the wire material and used yellow stranded wire (brass plated wire), which is hard to break, stable forever, and further improved the polishing power.
    Rating:
    85%
    from S$29.99
    Min. 2 days
  7. Sus304 Stainless Wheel Brush
    SUN POWER Sus304 Stainless Wheel Brush
    * Be sure to wear safety glasses and protective equipment when working.
    Wire diameter (mm)  0.3  Wire Diameter Φ(mm)  0.3  Suitable for  Electric / pneumatic tool grinder  Type  Wheel brush  Other  With liability insurance 
    Rating:
    87%
    from S$35.99
    Min. 2 days
  8. Weiler high speed rotating powerful brush
    BURRTEC Weiler high speed rotating powerful brush
    HT carbon steel (high-strength heat-treated copper wire) specifications Long life Perfect balance Compatible with 100mm grinders from various companies (Hitachi, Makita, Toshiba, Shinko, Mitsubishi, Ryobi, Mitachi, high speed, etc.) Cleaning of tanks and drums for shipbuilding and bridges Cleanin... Read More
    Thread Pitch  1.5  Thread Diameter (mm)  10  Outer Diameter (mm)  102  Outer Diameter (Φmm)  102  Screw diameter (M × P)  10×1.5  Maximum Rotation Speed (min-1[rpm])  20000 
    Rating:
    93%
    from S$68.99
    Min. 2 days
  9. Steel wire press wheel brush
    SUN POWER Steel wire press wheel brush
    Wire diameter (mm)  0.3  Wire Diameter Φ(mm)  0.3  Thickness (mm)  13  Suitable for  Electric / pneumatic tool grinder  Type  Press wheel brush (for internal use)  Other  With liability insurance 
    Rating:
    93%
    from S$7.79
    Min. 2 days
  10. Steel wire plated wire wheel brush
    SUN POWER Steel wire plated wire wheel brush
    * Be sure to wear safety glasses and protective equipment when working.
    Suitable for  Electric / pneumatic tool grinder  Type  Wheel brush  Other  With liability insurance 
    Rating:
    93%
    from S$24.99
    Min. 2 days
  11. Foil brush
    TRUSCO Foil brush
    The brush shape is disk-shaped, and hairs are planted radially toward the outer surface. It can be installed if there is a 10 mm hole in the center of the disk-shaped brush and the tool, machine, etc. has a shaft of the same diameter. Deburring, polishing, cleaning, etc. of metal surfaces.
    Wire diameter (mm)  0.3  Hole Diameter (mm)  10  Inner Diameter (Φmm)  10  Thickness (mm)  12  Maximum Operating Speed (min -1 [rpm])  3000  Material  Steel wire 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  12. Quick stainless wheel brush
    SUN POWER Quick stainless wheel brush
    It is widely used for shipbuilding, vehicles, and bridges, and is suitable for removing rust in narrow spaces and polishing before painting. * Be sure to wear safety glasses and protective equipment when working.
    Wire diameter (mm)  0.30  Wire Diameter Φ(mm)  0.30  Thickness (mm)  13  Shaft Length (mm)  27  Hex Width Across (mm)  6.35  Type  Quick brush  Material  Stainless steel  Material (Brush Part)  Stainless steel wire (SUS304) 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  13. HL wheel for roller minico
    OFFICE MINE HL wheel for roller minico
    For hairline work
    from S$69.99
    Min. 2 days
  14. Wheel Brush and Steel Wire
    YANASE Wheel Brush and Steel Wire
    Type  Steel wire Φ0.3 
    Rating:
    100%
    from S$9.39
    Min. 2 days
  15. Foil Brush (0.3 Stainless Steel Wire)
    TRUSCO Foil Brush (0.3 Stainless Steel Wire)
    The brush shape is disk-shaped, and hairs are planted radially toward the outer surface. It can be installed if there is a 10 mm hole in the center of the disk-shaped brush and the tool, machine, etc. has a shaft of the same diameter. Deburring, polishing, cleaning, etc. of metal surfaces.
    Wire diameter (mm)  0.3  Inner Diameter (Φmm)  10  Hole Diameter (mm)  10  Thickness (mm)  12  Maximum Operating Speed (min -1 [rpm])  3000 
    from S$18.99
    Min. 2 days
  16. Foil brush (0.15 brass wire)
    TRUSCO Foil brush (0.15 brass wire)
    The brush shape is disk-shaped, and hairs are planted radially toward the outer surface. It can be installed if there is a 10 mm hole in the center of the disk-shaped brush and the tool, machine, etc. has a shaft of the same diameter. Deburring, polishing, cleaning, etc. of metal surfaces.
    Wire diameter (mm)  0.15  Inner Diameter (Φmm)  10  Hole Diameter (mm)  10  Thickness (mm)  12  Maximum Operating Speed (min -1 [rpm])  3000  Material  Brass 
    from S$19.99
    Min. 2 days
  17. ROBO foil brush SW0. 35 WA-200 16/25 hole
    BURRTEC ROBO foil brush SW0. 35 WA-200 16/25 hole
    Stable quality Standard type with reliable and proven results in grinding, polishing, deburring, and cleaning work. Flush removal of plastic parts, appearance finish of aluminum / copper / brass / stainless steel products, rust removal of pipes / steel materials, deburring of gears / cast iron pr... Read More
    Wire diameter (mm)  0.35  Inner Diameter (Φmm)  16/25  Thickness (mm)  19  Outer Diameter (Φmm)  200  Maximum Rotation Speed (min-1[rpm])  4500  Bristle Length (mm)  55  Trusco Part No.  805-1553  Material (Brush Part)  Steel wire 
    Rating:
    60%
    from S$58.99
    Min. 2 days
  18. Brass Press Wheel Brush
    SUN POWER Brass Press Wheel Brush
    * Be sure to wear safety glasses and protective equipment when working.
    Wire Diameter Φ(mm)  0.15  Wire diameter (mm)  0.15  Inner Diameter (Φmm)  10  Hole Diameter (Φmm)  10  Thickness (mm)  13  Suitable for  Electric / pneumatic tool grinder  Type  Press wheel brush (for internal use)  Other  With liability insurance 
    from S$15.99
    Min. 2 days
  19. Quick Brass Wheel Brush
    SUN POWER Quick Brass Wheel Brush
    It is widely used for shipbuilding, vehicles, and bridges, and is suitable for removing rust in narrow spaces and polishing before painting. * Be sure to wear safety glasses and protective equipment when working.
    Wire Diameter Φ(mm)  0.15  Thickness (mm)  13  Shaft Length (mm)  27  Hex Width Across (mm)  6.35  Material (Brush Part)  Brass (BS)  Type  Quick brush 
    from S$14.99
    Min. 2 days
  20. Foil wire 75Φ (steel wire)
    Sumflex Foil wire 75Φ (steel wire)
    A wire brush that is attached to a rotating tool for grinding and polishing. Used for paint peeling, rust removal, deburring, etc. * Extreme pressurization increases breakage and reduces work efficiency.
    Wire diameter (mm)  0.3  Thickness (mm)  10  Hole Diameter (mm)  12.7  Inner Diameter (Φmm)  12.7  Allowable Rotation Speed (min -1 [rpm])  7000  Outer Diameter (mm)  75  Material  Steel wire  Shape  Wheel type 
    from S$11.99
    Min. 2 days
  21. Wheel brush brass
    YANASE Wheel brush brass
    Type  Brass Φ0.15 
    from S$19.99
    Min. 13 days
  22. Wheel brush PP wire
    Futaba Brush (FBK) Wheel brush PP wire
    PP corrugated wire Φ0.3 (polypropylene) is used for the brush material. It has high solvent resistance and is not easily scratched against polished objects. For deburring, cleaning and maintenance of soft polished materials, surface polishing and cleaning of iron plates, etc. * When using the met... Read More
    Wire Diameter Φ(mm)  0.3  RoHS directive (corresponding to 10 substances)  Hole Diameter (Φmm)  10  Maximum Rotation Speed (min-1[rpm])  3600 
    from S$35.99
    Min. 2 days
  23. Octopus brush steel wire
    YANASE Octopus brush steel wire
    Steel wire rope (SW) is used for the wire. Resin processing is applied to each wire to prevent it from fraying. Ten wires of wire rope 3Φ (0.3, 49) are planted in one block, which reduces the number of breaks and jumps like conventional brushes, has elasticity as a whole, and does not cause fatig... Read More
    Wire diameter (mm)  0.3  RoHS directive (corresponding to 10 substances)  Thread Pitch  1.5  Thread Diameter (mm)  10  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Mass (g)  175  Trusco Part No.  332-2777  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Thread Size  M10 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  24. Foil brush
    TRUSCO Foil brush
    The brush shape is disk-shaped, and hairs are planted radially toward the outer surface. It can be installed if there is a hole in the center of the disk-shaped brush and the tool, machine, etc. has a shaft of the same diameter. Polishing of metal surface, rust removal, deburring, paint peeling.
    2018 Trusco page  5 1367 
    from S$47.99
    Min. 2 days
  25. Stainless wheel brush
    Narutoya Stainless wheel brush
    It is resistant to acids and alkalis, is safe up to 850 ° C for high temperature oxidation, and has excellent high temperature strength.
    Wire diameter (mm)  0.30  Material  Stainless steel 
    from S$76.99
    Min. 2 days
  26. Wheel Brush Uni Long Lit
    YANASE Wheel Brush Uni Long Lit
    Rating:
    100%
    from S$29.99
    Min. 2 days
  27. Wheel brush, abrasive-free Unilon
    YANASE Wheel brush, abrasive-free Unilon
    Made of elastic nylon material with excellent abrasion resistance. No abrasive grains are applied to the nylon material, so no scratches remain on the surface.
    Type  Abrasive-free Unilon Φ0.5 
    from S$24.99
    Min. 2 days
  28. Industrial brush Colfil E-ring lock
    Osborn Industrial brush Colfil E-ring lock
    A material in which silicon carbide abrasive grains are embedded in nylon filament. Since the absorption rate is low, wit polishing can be performed in the same way as dry polishing. Deburring, surface treatment, micro deburring of hydraulic parts, etc. * Please use protective glasses and a dust ... Read More
    Wire diameter (mm)  Shaft Length (mm)  30  Shank Diameter (Φmm)  Bracket width (mm) 
    from S$34.99
    Min. 2 days
  29. Wheel Brush Brass Wire
    Futaba Brush (FBK) Wheel Brush Brass Wire
    Brass corrugated wire Φ0.15 (thin wire) is used for the brush material. Brushing is possible with softer hair than steel wire or stainless steel wire. Polishing, deburring, cleaning and maintenance of brass and copper products. For graining wood products * When using the metal wire of the wire br... Read More
    Wire Diameter Φ(mm)  0.15  Maximum Rotation Speed (min-1[rpm])  3600  Suitable Material  Brass, copper, woodworking, etc. 
    from S$26.99
    Min. 6 days
  30. ROBO foil brush SW0.3 WA-100 13/10 hole
    BURRTEC ROBO foil brush SW0.3 WA-100 13/10 hole
    Wire diameter (mm)  0.3  Inner Diameter (Φmm)  10/13  Outer Diameter (Φmm)  100  Thickness (mm)  16  Bristle Length (mm)  23  Trusco Part No.  805-1550  Maximum Rotation Speed (min-1[rpm])  9000  Material (Brush Part)  Steel wire 
    from S$29.99
    Min. 2 days
  31. Wheel Brush Steel Wire
    Futaba Brush (FBK) Wheel Brush Steel Wire
    Hard steel wire (# 60 carbon wire is cold-stretched to increase hardness) is used for the brush material. It has moderate springiness and is widely used in general. For removing rust on metal products, polishing the base of plating coating, deburring, cleaning and maintenance, peeling paint, grai... Read More
    Wire Diameter Φ(mm)  0.3  RoHS directive (corresponding to 10 substances)  Maximum Rotation Speed (min-1[rpm])  3600  Suitable Material  Metal, woodwork, etc. 
    from S$12.99
    Min. 6 days
  32. 150mm / 13.0mm wire wheel (steel)
    ESCO 150mm / 13.0mm wire wheel (steel)
    Esco Part No.  EA818-126 
    from S$27.99
    Min. 2 days
  33. SUS304 Stainless press wheel brush
    SUN POWER SUS304 Stainless press wheel brush
    Wire Diameter Φ(mm)  0.3  Wire diameter (mm)  0.3  Inner Diameter (Φmm)  10  Hole Diameter (Φmm)  10  Thickness (mm)  13  Suitable for  Electric / pneumatic tool grinder  Type  Press wheel brush (for internal use)  Other  With liability insurance 
    from S$15.99
    Min. 5 days
  34. Carbon steel brush
    BOSCH Carbon steel brush
    A pack of 2 deals. Dirt removal / polishing
    Shank (mm)  3.2 
    from S$9.79
    Min. 2 days
  35. Wheel brush stainless
    YANASE Wheel brush stainless
    Type  SUSΦ0.3 
    Rating:
    60%
    from S$19.99
    Min. 13 days
  36. Wheel brush
    Futaba Brush (FBK) Wheel brush
    Uses iron wave wire Φ0.15 (fine soft wire) for the brush material. Brushing is possible with softer hair than steel wire or stainless steel wire. For removing rust from soft metal products, polishing the base of plating coating, deburring, cleaning and maintenance, peeling paint, graining wood pr... Read More
    Wire Diameter Φ(mm)  0.15  RoHS directive (corresponding to 10 substances)  Hole Diameter (Φmm)  10  Maximum Rotation Speed (min-1[rpm])  3600  Suitable Material  Metal, woodwork, etc. 
    from S$19.99
    Min. 6 days
  37. Wheel brush
    LESSMANN Wheel brush
    It is a knot (twist) processed product using high-quality wire, and is a long-life product with excellent high grinding power and sharpening power. It is especially suitable for sites where high grindability is required. For sites such as welding, steel, and shipbuilding. For polishing steel and ... Read More
    Thread Size  M10(P1.5)  Overall Length (mm)  20  Maximum Operating Speed (min -1 [rpm])  12500 
    from S$37.99
    Min. 2 days
  38. Wheel brush and steel wire plating
    YANASE Wheel brush and steel wire plating
    from S$12.99
    Min. 13 days
  39. B cross wheel for roller minico
    OFFICE MINE B cross wheel for roller minico
    Abrasive Grain Size  #500~#600  Trusco Part No.  156-9171  Mass (g)  75 
    from S$89.99
    Min. 2 days
  40. Steel wire for wheel brush saw blade
    Futaba Brush (FBK) Steel wire for wheel brush saw blade
    Hard steel wire (# 60 carbon wire is cold-stretched to increase hardness) is used for the brush material. It has moderate springiness and a large hammer effect. It is a maintenance part used to remove chips and prevent biting from the saw blade of band saws and contour machines. * When using the ... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Rotation Speed (min-1[rpm])  3600  Hole Diameter (Φmm)  6.5  Outer Diameter (Φmm)  80 
    Rating:
    100%
    from S$21.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 226

Set Ascending Direction