All Category

Cup Brushes

A cup brush is an abrasive that polishes the surface of an object to be polished while it is attached to an electric or pneumatic tool and rotated. A circular cup shape is formed overall, and a brush is provided on the entire inner side along the outer peripheral edge. Ideal for rust removal, deburring, slug scale removal, paint stripping, finishing after welding, etc. Brush wires include stainless steel, wire, and brass to accommodate a variety of workpieces. The power tool used can be a general-purpose handy electric disc grinder. The brush can be easily removed using a general-purpose spanner.
View : Grid List
Filter

Items 1 - 40 of 197

Set Ascending Direction
  1. Cup brush for pneumatic tools
    TRUSCO Cup brush for pneumatic tools
    Since the brush is not a grinding material like a grindstone or a coating abrasive, it does not scrape the product itself and is ideal for removing dirt and deposits on the surface. Removes rust and removes oxide film after welding. Paint peeling and base treatment.
    Suitable Diameter (Φmm)  (Grinder whetstone) 100  Maximum Operating Speed (min -1 [rpm])  12000  Hole Diameter (Φmm)  16  Hole Diameter (mm)  16  Mass (g)  270  Outer Diameter (Φmm)  75  Outer Diameter (mm)  75 
    from S$19.99
    Min. 2 days
  2. Hineri Cup Brush
    MonotaRO Hineri Cup Brush
    A tough twist type cup brush for power tools 100 mm. For steel *Do not use for anything other than its intended purpose. *Worn wires may scatter together with polishing scraps (burrs, welding scum, etc.). *Be sure to use safety protective equipment (glasses, mask, gloves, etc.) during work. *Plea... Read More
    Wire Diameter Φ(mm)  0.5  Thread Pitch  1.5  Thread Diameter (mm)  10  Maximum Rotation Speed (min-1[rpm])  12500  Bristle Length (mm)  20  Metal Part Diameter (mm)  60  Outer Diameter (Φmm)  75  Overall Height (mm)  About 45  Thread Size  M10×P1.5  Suitable Material  Steel  Material  Steel wire 
    Rating:
    85%
    from S$12.99
    Min. 2 days
  3. Cup brush for electric tools
    TRUSCO Cup brush for electric tools
    Effective for deburring, removing rust, and removing paint. Ideal for deburring minute burrs after cutting and grinding. Anti-corrosion of steel and non-ferrous metals, polishing, deburring of welding, peeling of paint, polishing of base, edge finishing of rubber manufacturing process, surface fi... Read More
    Material  Brass plated steel wire  Suitable Material  Steel, non-ferrous metal, rubber, etc. 
    Rating:
    89%
    from S$19.99
    Min. 2 days
  4. Cup brush stainless
    MonotaRO Cup brush stainless
    *Do not use for anything other than its intended purpose. *Worn wires may scatter together with polishing scraps (burrs, welding scum, etc.). *Be sure to use safety protective equipment (glasses, mask, gloves, etc.) during work. *Please use at the maximum operating speed or less. * Perform a test... Read More
    Mass (kg)  0.183  Wire Rope Diameter (Φmm)  0.3  Wire Diameter Φ(mm)  0.3  Thread Pitch  1.5  Thread Diameter (mm)  10  Maximum Operating Speed (min -1 [rpm])  12500  Outer Diameter (Φmm)  75  Material  SUS304 
    Rating:
    58%
    from S$12.99
    Min. 2 days
  5. Cup brush
    Osborn Cup brush
    Steel wire knot Schmil cup brush (tough twist type) for power tools 100 mm. The larger the outer diameter, the more efficient the brush. For portable tools, use 180 mm or less. The shorter the trim length, the harder the brush and the better the cutting. The longer the trim, the more flexible it ... Read More
    Wire Diameter Φ(mm)  0.35  Thread Pitch  1.5  Thread Diameter (mm)  10  Wheel Diameter (Φmm)  100  Rotational Speed (min -1 [rpm])  11000 (Maximum safe number)  Maximum Rotation Speed (min-1[rpm])  12500  Bristle Length (mm)  20  Trimming Length (m/m)  20  Mass (g)  265  Metal Part Diameter (mm)  60  Outer Diameter (Φmm)  65  Thread Size  M10×P1.5 
    Rating:
    88%
    from S$43.99
    Min. 2 days
  6. Steel wire plated wire cup brush
    SUN POWER Steel wire plated wire cup brush
    Type  Cup brush for electric tools  Suitable Material  General steel  Material  Steel  Other  With liability insurance 
    Rating:
    77%
    from S$13.99
    Min. 2 days
  7. Cup brush
    Nishiki Cup brush
    Rating:
    90%
    from S$21.99
    Min. 2 days
  8. Brass cup brush
    MonotaRO Brass cup brush
    Compared to hard steel wire and stainless steel wire, the polishing power is lower, but the waist is soft and the brass wire is soft. Polishing brass and copper products, removing rust, deburring, paint peeling, etc. *Do not use for anything other than its intended purpose. *Worn wires may scatte... Read More
    Wire Diameter Φ(mm)  0.3  Thread Pitch (mm)  1.5  Thread Diameter (mm)  10  Maximum Operating Speed (min -1 [rpm])  12500  Bristle Length (mm)  20  Outer Diameter (Φmm)  75  Material  Brass wavy line  Suitable Material  Brass, copper, etc.  Thread Size  M10 
    Rating:
    68%
    from S$14.99
    Min. 2 days
  9. Thrust brush
    Amagasa Thrust brush
    If the brush part is worn, you can cut a part of the cup to get new hair tips. An economic type that lasts a long time and is not wasteful.
    Thread Pitch  1.5  Thread Diameter (mm)  10  Specification  For power tools  Connection Size  M10 
    Rating:
    93%
    from S$18.99
    Min. 2 days
  10. SUS304 Stainless Steel Cup Brush
    SUN POWER SUS304 Stainless Steel Cup Brush
    Type  Cup brush for electric tools  Other  With liability insurance 
    Rating:
    34%
    from S$26.99
    Min. 2 days
  11. Engrit mini cup brush (for electric tools) EN-110
    Nishiki Engrit mini cup brush (for electric tools) EN-110
    No seizure on stainless steel. The amount of wear (amount of wear + amount of breakage) is greatly reduced. Reliably captures work surfaces of all shapes. Polishing and grinding can be done at the same time without damaging the base material. It has excellent workability and durability, and has e... Read More
    RoHS directive (corresponding to 10 substances)  Thread Pitch  1.5  Thread Diameter (mm)  10  Maximum Rotation Speed (min-1[rpm])  12800  Bristle Length (mm)  22  Outer Diameter (Φmm)  95  Material  Abrasive nylon  Thread Size  M10×P1.5  Suitable Material  Stainless steel, aluminum, etc. 
    Rating:
    80%
    from S$34.99
    Min. 2 days
  12. Hex axis cup wire brush brass wire
    Sumflex Hex axis cup wire brush brass wire
    The cup shape is suitable for work on wide surfaces and R surfaces. Brass wire has a soft and soft polishing power. Used for paint peeling, rust removal, deburring, etc. * Extreme pressurization increases breakage and reduces work efficiency.
    Recommended Operating Speed (min-1 [rpm])  2000  Allowable Rotation Speed (min -1 [rpm])  4500  Wire Diameter Φ(mm)  0.15  Wire rod (mm)  Brass wire  Shaft Length (mm)  35  Axis  Hex axis (6.35mm across flats) 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  13. Disc cup wire
    Sumflex Disc cup wire
    A wire brush that is attached to a disc grinder for grinding and polishing. Used for rust removal, paint removal, and deburring. * Dustproof glasses are essential as they will always break off.
    Thread Pitch  1.5  Thread Diameter (mm)  10  Allowable Rotation Speed (min -1 [rpm])  13000  Shape  Disc cup type 
    Rating:
    72%
    from S$16.99
    Min. 2 days
  14. Hex shaft cup wire brush stainless steel wire
    Sumflex Hex shaft cup wire brush stainless steel wire
    The cup shape is suitable for work on wide surfaces and R surfaces. Stainless wire is suitable for polishing areas where rust is disliked. Another feature is that there are few breaks. Used for paint peeling, rust removal, deburring, etc. * Extreme pressurization increases breakage and reduces wo... Read More
    Allowable Rotation Speed (min -1 [rpm])  4500  Recommended Operating Speed (min-1 [rpm])  2000  Wire rod (mm)  Stainless wire  Wire Diameter Φ(mm)  0.3  Axis  Hex axis (6.35mm across flats)  Shaft Length (mm)  35 
    from S$21.99
    Min. 2 days
  15. Hineri Brush
    GOKURYU Hineri Brush
    Flat surface polishing cup brush for disc grinders. The wire of the brush has a twisted shape that is strongly twisted with a machine made in Germany, and has grinding power and durability, making it suitable for strong polishing. The strong twist reduces the breakage of the steel wire and enable... Read More
    Maximum Operating Speed (min -1 [rpm])  12500  Outer Diameter (Φmm)  80  Material  Steel wire  Screw diameter (M × P)  M10×P1.5  Diameter x height (mm)  About 75 × 55  Wire diameter (mm)  0.5  Mass (g)  About 340 
    Rating:
    87%
    from S$15.99
    Min. 2 days
  16. Hex axis cup wire brush steel wire
    Sumflex Hex axis cup wire brush steel wire
    The cup shape is suitable for work on wide surfaces and R surfaces. Used for paint peeling, rust removal, deburring, etc. * Extreme pressurization increases breakage and reduces work efficiency.
    Material (Brush Part)  Steel wire  Recommended Operating Speed (min-1 [rpm])  2000  Allowable Rotation Speed (min -1 [rpm])  4500  Wire Diameter Φ(mm)  0.3  Specification  Hex axis (6.35mm across flats)  Shaft Length (mm)  35 
    Rating:
    80%
    from S$9.79
    Min. 2 days
  17. 75mm cup type wire brush
    ESCO 75mm cup type wire brush
    Ideal for heavy grinding such as cutting burrs and concrete peeling.
    Material  (Brush) Steel / oil tempered wire  Wire Diameter Φ(mm)  0.51  Thread Pitch  1.5  Thread Diameter (mm)  10  Maximum Rotation Speed (min -1 [rpm])  12000  Bristle Length (mm)  25  Outer Diameter (Φmm)  75  Outer Diameter (mm)  75  Esco Part No.  EA809-22  Screw size  M10×1.5 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  18. Cup brush stainless steel for electric tools
    TRUSCO Cup brush stainless steel for electric tools
    Effective for deburring, removing rust, and removing paint. Ideal for deburring minute burrs after cutting and grinding. For rust prevention and polishing of steel and non-ferrous metals, deburring of welding, peeling of paint, polishing of base, edge finishing of rubber manufacturing process, su... Read More
    Wire Diameter Φ(mm)  0.3  Thread Pitch  1.5  Thread Diameter (mm)  10  Maximum Operating Speed (min -1 [rpm])  12000  Trusco Part No.  124-7638  Mass (g)  310  Metal Part Diameter (mm)  71  Outer Diameter (Φmm)  75  Thread Size  M10×P1.5  Material  SUS  Suitable Material  Steel, non-ferrous metal, rubber, etc. 
    Rating:
    60%
    from S$39.99
    Min. 2 days
  19. Steel wire cup brush E type
    YANASE Steel wire cup brush E type
    Wire Diameter Φ(mm)  0.3  RoHS directive (corresponding to 10 substances)  Thread Pitch  1.5  Thread Diameter (mm)  10  Maximum Rotation Speed (min-1[rpm])  12000  Bristle Length (mm)  20  Metal Part Diameter (mm)  60  Outer Diameter (Φmm)  75  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Thread Size  M10×P1.5 
    Rating:
    88%
    from S$11.99
    Min. 2 days
  20. Steel wire plated cup brush E type
    YANASE Steel wire plated cup brush E type
    A brass-plated hard steel wire for polishing and cleaning general metals such as iron with high grinding power and low wire breakage rate.
    Wire Diameter Φ(mm)  0.22  RoHS directive (corresponding to 10 substances)  Thread Pitch  1.5  Thread Diameter (mm)  10  Maximum Rotation Speed (min-1[rpm])  12300  Bristle Length (mm)  20  Metal Part Diameter (mm)  60  Outer Diameter (Φmm)  75  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable Material  Iron etc.  Thread Size  M10×P1.5  Material (Wire Part)  Steel wire brass plating  Material  Steel wire brass plating 
    Rating:
    84%
    from S$10.99
    Min. 2 days
  21. Brass cup brush
    SUN POWER Brass cup brush
    Wire Diameter Φ(mm)  0.30  Thread Pitch  1.5  Thread Diameter (mm)  10  Wheel Diameter (Φmm)  100  Maximum Rotation Speed (min-1[rpm])  12000  Material  Brass wavy line  Material (Wire Part)  Brass wavy line  Suitable Material  Brass, wood  Type  For electric and pneumatic tool grinder  Hole Diameter (Φmm)  M10×P1.5  Other  With liability insurance 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  22. Steel wire cup brush
    SUN POWER Steel wire cup brush
    Type  Cup brush for electric tools  Suitable Material  General steel  Material  Steel  Other  With liability insurance 
    Rating:
    40%
    from S$13.99
    Min. 2 days
  23. Cup brush for power tools (abrasive nylon)
    TRUSCO Cup brush for power tools (abrasive nylon)
    Compared to metal wire brushes, the wire is less scattered and safety is emphasized. Compared to conventional nylon wire with abrasive grains, it uses bristle material that is less likely to seize on the workpiece due to wear heat. Compared to the brush of, the weight is reduced, so workability i... Read More
    Abrasive Grain  #80  Wire Diameter Φ(mm)  1.2  Thread Pitch  1.5  Thread Diameter (mm)  10  Maximum Operating Speed (min -1 [rpm])  12000  Mass (g)  162  Trusco Part No.  480-5666  Outer Diameter (Φmm)  75  Material of Bristle  Abrasive-filled nylon wire # 80  Thread Size  M10(P1.5)  Material  Nylon wire with abrasive grains 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  24. Cup brush TN type
    Nishiki Cup brush TN type
    Improved safety and workability by significantly reducing wire breakage Ideal for polishing and grinding
    Wire Diameter Φ(mm)  0.50  Maximum Rotation Speed (min-1[rpm])  12000  Material  Hard steel wire  Type  Steel Hineri wire 
    Rating:
    40%
    from S$57.99
    Min. 2 days
  25. SUS304 Stainless Steel Cup Brush
    SUN POWER SUS304 Stainless Steel Cup Brush
    Wire Diameter Φ(mm)  0.5  Type  Cup brush for electric tools  Material  Stainless steel  Other  With liability insurance 
    from S$63.99
    Min. 2 days
  26. Weiler high speed rotating powerful brush
    BURRTEC Weiler high speed rotating powerful brush
    HT carbon steel (high-strength heat-treated copper wire) specifications Long life perfect balance Cleaning tanks and drums for shipbuilding, bridges, etc. Cleaning before and after welding Vehicle cleaning Remove rust on various metals Paint peeling Injection molding machine Screw shaft cleaning ... Read More
    Maximum Rotation Speed (min-1[rpm])  14000  Outer Diameter (Φmm)  70 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  27. 75mm / M10 wire brush (cup type / steel twist)
    ESCO 75mm / M10 wire brush (cup type / steel twist)
    Esco Part No.  EA809YS-1 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  28. Wire brush cup type
    PROXXON Wire brush cup type
    Iron, non-ferrous metal polishing, rust removal
    RoHS directive (corresponding to 10 substances)  Shaft Diameter (Φmm)  2.35 
    from S$18.99
    Min. 2 days
  29. Engrit cup brush (for electric tools) EN-010
    Nishiki Engrit cup brush (for electric tools) EN-010
    No seizure on stainless steel. The amount of wear (amount of wear + amount of breakage) is greatly reduced. Reliably captures work surfaces of all shapes. Polishing and grinding can be done at the same time without damaging the base material. It has excellent workability and durability, and has e... Read More
    RoHS directive (corresponding to 10 substances)  Thread Pitch  1.5  Thread Diameter (mm)  10  Outer Diameter (Φmm)  125  Maximum Rotation Speed (min-1[rpm])  12800  Bristle Length (mm)  25  Material  Abrasive nylon  Thread Size  M10×P1.5  Suitable Material  Stainless steel, aluminum, etc. 
    Rating:
    93%
    from S$48.99
    Min. 2 days
  30. Cup brush AN type
    Nishiki Cup brush AN type
    Improved safety and workability by significantly reducing wire breakage Ideal for polishing and grinding
    Wire Diameter Φ(mm)  0.27  Maximum Rotation Speed (min-1[rpm])  12000  Material  Hard steel wire twisted type  Type  Steel twisted wire 
    from S$19.99
    Min. 2 days
  31. Steel wire plated wire cup brush
    SUN POWER Steel wire plated wire cup brush
    Wire Diameter Φ(mm)  0.25  Type  Cup brush for pneumatic tools  Material  Steel  Other  With liability insurance 
    from S$13.99
    Min. 2 days
  32. Steel Wire Hinelli Cup Brush
    SUN POWER Steel Wire Hinelli Cup Brush
    Wire Diameter Φ(mm)  0.5  Type  Cup brush for pneumatic tools  Material  Steel  Other  With liability insurance 
    from S$29.99
    Min. 2 days
  33. MP grid brush grain size # 46
    MITACHI MP grid brush grain size # 46
    The grid wire is both a safe chemical fiber wire and a steel wire with strong grinding force, and the grid placed on the entire surface of the grid does not damage the work surface. By increasing the heat resistance, the problem of welding due to abrasion heat has also been solved. The grid lines... Read More
    Trusco Part No.  791-9191  Outer Diameter (Φmm)  95  Mass (g)  156  Thread Size  M10(P1.5)  Material of Bristle  N-GRIT line  Wire Diameter Φ(mm)  1.9  Maximum Operating Speed (min -1 [rpm])  5000~8000  Thread Gauge  46 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  34. Cup brush AH type
    Nishiki Cup brush AH type
    Improved safety and workability by significantly reducing wire breakage Ideal for polishing and grinding * If you are using a power tool, please let us know.
    Wire Diameter Φ(mm)  0.27  Maximum Rotation Speed (min-1[rpm])  12000  Material  Hard steel wire twisted type  Type  Steel twisted wire 
    from S$21.99
    Min. 2 days
  35. Spanner for cup wire
    TRUSCO Spanner for cup wire
    Since the mouth has a stepped shape, one can handle two sizes (17/22 mm). Detachment of cup brush / bevel brush.
    Size  22mm/17mm  Material / Finish  High carbon steel / chrome plating  Mass (g)  114  Trusco Part No.  232-5721  Specification  With grip. 
    Rating:
    100%
    from S$9.19
    Min. 2 days
  36. Uni long lit cup brush
    YANASE Uni long lit cup brush
    It has excellent wear resistance, and has moderate hair stiffness and flexion recovery. Can withstand continuous use for a long time. Since nylon with abrasive grains (# 180) is used, it is suitable for deburring metal and wood, and removing rust and paint.
    RoHS directive (corresponding to 10 substances)  Maximum rotation speed Nmax (min -1 [rpm])  12000  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Wire Diameter Φ(mm)  Grit # 180 Φ0.7 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  37. MP grid brush grain size # 60
    MITACHI MP grid brush grain size # 60
    The grid wire is both a safe chemical fiber wire and a steel wire with strong grinding force, and the grid placed on the entire surface of the grid does not damage the work surface. By increasing the heat resistance, the problem of welding due to abrasion heat has also been solved. The grid lines... Read More
    Material of Bristle  N-GRIT line  Maximum Operating Speed (min -1 [rpm])  5000~8000  Outer Diameter (Φmm)  95  Mass (g)  156  Thread Gauge  60  Trusco Part No.  791-9166  Wire Diameter Φ(mm)  1.3  Thread Size  M10(P1.5) 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  38. Engrit mini cup brush (for air tools) EH-116
    Nishiki Engrit mini cup brush (for air tools) EH-116
    No seizure on stainless steel. The amount of wear (amount of wear + amount of breakage) is greatly reduced. Reliably captures work surfaces of all shapes. Polishing and grinding can be done at the same time without damaging the base material. It has excellent workability and durability, and has e... Read More
    Maximum Rotation Speed (min-1[rpm])  12800  Hole Diameter (Φmm)  16  Bristle Length (mm)  22  Outer Diameter (Φmm)  95  Material  Abrasive nylon  Suitable Material  Stainless steel, aluminum, etc. 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  39. Cup brush brass
    TRUSCO Cup brush brass
    Since it is cup-shaped, it is suitable for work on a relatively wide surface. Polishing of metal surface, rust removal, deburring, paint peeling, etc.
    Wire diameter (mm)  0.15  Wire Diameter Φ(mm)  0.15  Bristle Length (mm)  25  Maximum Operating Speed (min -1 [rpm])  3000  Shaft Length (mm)  35  Shank Diameter (Φmm)  Material  Brass  Suitable Material  Metal  Shaft Diameter  Φ6 round shaft 
    from S$18.99
    Min. 2 days
  40. Super cup SN type
    Nishiki Super cup SN type
    Improved safety and workability by significantly reducing wire breakage Ideal for polishing and grinding
    Maximum Rotation Speed (min-1[rpm])  12000 
    from S$29.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 197

Set Ascending Direction