All Category

Bevel Brushes

A bevel brush is an abrasive that is attached to an electric tool and peels off paint. In addition, it is used for various purposes such as removing rust, deburring for welding, surface finishing before painting, and edge finishing during rubber production. It is a shape with a flat brush attached to a round and flat fitting, and the material is generally stainless steel or brass plated. Some of the brushes are twisted into a knot shape, which has even better grinding and sharpening power.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 55

Set Ascending Direction
  1. Bevel brush plated steel wire
    MonotaRO Bevel brush plated steel wire
    Since it is a bevel type, it is effective in corners and uneven parts. For deburring work, flat surface polishing, and paint peeling. For preparation for welding work. * Worn wire may scatter along with polishing debris (burrs, welding debris, etc.). Please wear protective goggles, protective mas... Read More
    Wire Diameter Φ(mm)  0.25  Wire diameter (mm)  0.25  Thread Pitch  1.5  Thread Diameter (mm)  10  Screw diameter (M × P)  10×15  Maximum Rotation Speed (min-1[rpm])  12000  Bristle Length (mm)  18  Metal Fitting Diameter (Φmm)  60  Outer Diameter (mm)  90  Outer Diameter (Φmm)  90 
    Rating:
    76%
    from S$7.89
    Min. 2 days
  2. Steel wire plated bevel brush
    YANASE Steel wire plated bevel brush
    It is resistant to clogging and removes sticky dirt, rust, and paint at once! Ideal for removing rust, peeling paint, deburring, etc. Before and after welding work, cleaning of metal surface and removal of deposits.
    Wire diameter (mm)  0.22  Wire Diameter Φ(mm)  0.22  RoHS directive (corresponding to 10 substances)  Thread Pitch  1.5  Thread Diameter (mm)  10  Bristle Length (mm)  12  Maximum Rotation Speed (min-1[rpm])  12000  Metal Fitting Diameter (Φmm)  60  Outer Diameter (mm)  85  Outer Diameter (Φmm)  85  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Hole Diameter (Φmm)  M10×1.5  Material (Brush Part)  Steel wire plating  Material  Steel wire plating 
    Rating:
    86%
    from S$8.79
    Min. 2 days
  3. Bevel brush steel wire
    MonotaRO Bevel brush steel wire
    Since it is a bevel type, it is effective in corners and uneven parts. For deburring work, flat surface polishing, and paint peeling. For preparation for welding work. * Worn wire may scatter along with polishing debris (burrs, welding debris, etc.). Please wear protective goggles, protective mas... Read More
    Wire Diameter Φ(mm)  0.3  Wire diameter (mm)  0.3  Thread Pitch  1.5  Thread Diameter (mm)  10  Screw diameter (M × P)  10×1.5  Maximum Rotation Speed (min-1[rpm])  12000  Bristle Length (mm)  18  Metal Fitting Diameter (Φmm)  60  Outer Diameter (Φmm)  90  Outer Diameter (mm)  90 
    Rating:
    57%
    from S$7.89
    Min. 2 days
  4. Steel wire plated wire bevel brush
    SUN POWER Steel wire plated wire bevel brush
    Please use for surface polishing, paint peeling, base polishing for welding work, and deburring. Also, it is especially suitable for polishing corners and uneven parts.
    Suitable Tool  Electric / pneumatic tool grinder  Type  Power tool bevel brush  Specification  With liability insurance  Material  Yellow stranded wire (STC) 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  5. Power tool bevel brush
    TRUSCO Power tool bevel brush
    Effective for deburring, removing rust, and removing paint. Ideal for deburring minute burrs after cutting and grinding. * Be sure to wear protective equipment such as a hard hat and safety glasses when working.
    Thread Pitch  1.5  Thread Diameter (mm)  10  Screw diameter (M × P)  10×1.5  Maximum Operating Speed (min -1 [rpm])  12000  Mass (g)  180  Metal Part Diameter (mm)  62  Outer Diameter (Φmm)  85  Outer Diameter (mm)  85  Suitable Material  Steel, non-ferrous metal, rubber, etc. 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  6. SUS304 Stainless bevel brush
    SUN POWER SUS304 Stainless bevel brush
    Please use for surface polishing, paint peeling, base polishing for welding work, and deburring. Also, it is especially suitable for polishing corners and uneven parts.
    Suitable Tool  Electric / pneumatic tool grinder  Type  Power tool bevel brush  Material  Stainless steel wire (SUS304)  Specification  With liability insurance 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  7. Knot bevel brush
    LESSMANN Knot bevel brush
    It is a knot (twist) processed product using high-quality wire, and is a long-life product with excellent high grinding power and sharpening power. For sites such as welding, steel, and shipbuilding. For polishing steel and non-ferrous metals, removing welding burrs, slag and rust. * Be sure to w... Read More
    Wire Diameter Φ(mm)  0.5  Wire diameter (mm)  0.5  Thread Pitch  1.5  Thread Diameter (mm)  10  Thickness (mm)  12  Overall Length (mm)  35  Thread Size  M10(P1.5)  Suitable Material  Steel, non-ferrous metal, etc. 
    Rating:
    90%
    from S$26.99
    Min. 2 days
  8. 85mm bevel type wire brush
    ESCO 85mm bevel type wire brush
    For power tools only, for removing paint and removing rust
    Wire diameter (mm)  0.25  Wire Diameter Φ(mm)  0.25  Thread Pitch  1.5  Thread Diameter (mm)  10  Maximum Rotation Speed (min -1 [rpm])  12000  Outer Diameter (Φmm)  85  Outer Diameter (mm)  85  Esco Part No.  EA809-3  Screw size  M10×1.5  Material  Steel wire 
    Rating:
    60%
    from S$14.99
    Min. 2 days
  9. Steel wire bevel brush
    SUN POWER Steel wire bevel brush
    Please use for surface polishing, paint peeling, base polishing for welding work, and deburring. Also, it is especially suitable for polishing corners and uneven parts.
    Suitable Tool  Electric / pneumatic tool grinder  Type  Power tool bevel brush  Material  Steel wire (SW)  Specification  With liability insurance 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  10. Steel wire bevel brush
    YANASE Steel wire bevel brush
    It is resistant to clogging and removes sticky dirt, rust, and paint at once! Ideal for removing rust, peeling paint, deburring, etc. Before and after welding work, cleaning of metal surface and removal of deposits.
    Wire diameter (mm)  0.22  Wire Diameter Φ(mm)  0.22  RoHS directive (corresponding to 10 substances)  Thread Pitch  1.5  Thread Diameter (mm)  10  Bristle Length (mm)  12  Maximum Rotation Speed (min-1[rpm])  12000  Abrasive Grain Size  220  Metal Fitting Diameter (Φmm)  60  Outer Diameter (mm)  85  Outer Diameter (Φmm)  85  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Hole Diameter (Φmm)  M10×1.5  Material (Brush Part)  Steel wire  Material  Steel wire 
    Rating:
    44%
    from S$8.79
    Min. 2 days
  11. Brass bevel brush
    SUN POWER Brass bevel brush
    Wire diameter (mm)  0.15  Wire Diameter Φ(mm)  0.15  Thread Pitch  1.5  Wheel Diameter (Φmm)  100  Suitable for  100mm grinder  Maximum Rotation Speed (min-1[rpm])  12000  Bristle Length (mm)  13  Metal Part Diameter (mm)  65  Outer Diameter (mm)  85  Outer Diameter (Φmm)  85  Thread Diameter (mm)  M10×P1.5  Type  Power tool bevel brush  Other  With liability insurance 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  12. Steel wire plated wire bevel brush
    SUN POWER Steel wire plated wire bevel brush
    * Be sure to wear safety glasses and protective equipment when working.
    Type  Bevel brush for pneumatic tools  Other  With liability insurance 
    from S$14.99
    Min. 2 days
  13. Bevel brush
    Takashiba Gimune Mfg. Bevel brush
    1: Outstanding cutting power and sharpening power! 2: Perfect balance! 3: Longer life than conventional manufacturers! (Approximately twice)
    Wire Rope Diameter (Φmm)  0.3  Outer Diameter (mm)  85  Thread Size  M10×1.5 
    from S$11.99
    Min. 2 days
  14. Bevel brush for pneumatic tools
    TRUSCO Bevel brush for pneumatic tools
    Since the brush is not a grinding material like a grindstone or a coating abrasive, it does not scrape the product itself and is ideal for removing dirt and deposits on the surface. Removes rust and removes oxide film after welding. Paint peeling and base treatment.
    Suitable Diameter (Φmm)  (Grinder whetstone) 100  Maximum Operating Speed (min -1 [rpm])  13600  Inner Diameter (Φmm)  16  Hole Diameter (mm)  16  Mass (g)  160  Outer Diameter (mm)  85 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  15. Stainless bevel brush
    YANASE Stainless bevel brush
    Has excellent acid resistance and alkali resistance. Has excellent heat resistance. Please use for polishing and cleaning of stainless steel materials.
    RoHS directive (corresponding to 10 substances)  Maximum rotation speed Nmax (min -1 [rpm])  12000  Bristle Length (mm)  13  Metal Part Diameter (mm)  63  Outer Diameter (Φmm)  85  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Thread Diameter (mm)  M10×P1.5  Wire Diameter Φ(mm)  SUS Φ0.3  Suitable Material  Stainless steel 
    Rating:
    80%
    from S$34.99
    Min. 2 days
  16. SUS304 Stainless bevel brush
    SUN POWER SUS304 Stainless bevel brush
    Type  Bevel brush for pneumatic tools  Other  With liability insurance 
    from S$29.99
    Min. 2 days
  17. Bevel type brush SUS316L wire
    Futaba Brush (FBK) Bevel type brush SUS316L wire
    Stainless steel corrugated wire (SUS316L) is used for the brush material. Demonstrates high corrosiveness to high temperature polishing and polishing in aqueous solution. For surface polishing, deburring, cleaning and maintenance of stainless steel, aluminum, titanium products, etc., paint peelin... Read More
    Wire Diameter Φ(mm)  0.3  RoHS directive (corresponding to 10 substances) 
    from S$37.99
    Min. 2 days
  18. Disc Bevel Wire (Strong Twist)
    Sumflex Disc Bevel Wire (Strong Twist)
    A wire brush that is attached to a disc grinder for grinding and polishing. Used for paint peeling, rust removal, deburring, etc. * Extreme pressurization increases breakage and reduces work efficiency.
    Wire diameter (mm)  0.5  Thread Pitch  1.5  Thread Diameter (mm)  10  Allowable Rotation Speed (min -1 [rpm])  13000  Outer Diameter (mm)  85  Shape  Disc bevel type  Material  Hard steel wire  Connection to Equipment  M10 pitch 1.5 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  19. Bevel type brush G line for air
    Futaba Brush (FBK) Bevel type brush G line for air
    Steel wire plated stranded wire # 70 carbon (G wire) is used for the brush material. It is sticky, hard to break and resistant to rust. For surface polishing, deburring, cleaning and maintenance of metal products, paint peeling, etc. * When using the metal wire of the wire brush, the wire may bre... Read More
    Wire Diameter Φ(mm)  0.25  RoHS directive (corresponding to 10 substances)  Suitable Material  Metal 
    from S$19.99
    Min. 2 days
  20. Industrial bevel brush
    Osborn Industrial bevel brush
    With optimal waist strength and balance, you can work efficiently. It is a long-life product with few leftovers at the corners and less wire breakage. Welding and can manufacturing industries that mainly perform deburring, surface treatment, rust removal, and scale removal work. * Be sure to wear... Read More
    Thread Pitch  1.5  Thread Diameter (mm)  10  Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  11000  Thread Size  M10(P1.5) 
    from S$35.99
    Min. 2 days
  21. Steel wire plated wire bevel brush
    SUN POWER Steel wire plated wire bevel brush
    Wire diameter (mm)  0.25  Wire Diameter Φ(mm)  0.25  Outer Diameter (mm)  120  Outer Diameter (Φmm)  120  Suitable for  125mm grinder, 150mm grinder  Bristle Length (mm)  33  Metal Part Diameter (mm)  70  Maximum Rotation Speed (min-1[rpm])  9500  Other  With liability insurance 
    from S$15.99
    Min. 5 days
  22. Disc bevel wire (stainless wire)
    Sumflex Disc bevel wire (stainless wire)
    A wire brush that is attached to a disc grinder for grinding and polishing. Used for paint peeling, rust removal, deburring, etc. * Extreme pressurization increases breakage and reduces work efficiency.
    Wire diameter (mm)  0.3  Thread Pitch  1.5  Thread Diameter (mm)  10  Allowable Rotation Speed (min -1 [rpm])  13000  Outer Diameter (mm)  85  Shape  Disc bevel type  Connection to Equipment  M10 pitch 1.5  Material  Stainless wire 
    from S$34.99
    Min. 2 days
  23. Disc bevel wire (kinsen)
    Sumflex Disc bevel wire (kinsen)
    A wire brush that is attached to a disc grinder for grinding and polishing. Used for paint peeling, rust removal, deburring, etc. * Extreme pressurization increases breakage and reduces work efficiency.
    Wire diameter (mm)  0.25  Thread Pitch  1.5  Thread Diameter (mm)  10  Allowable Rotation Speed (min -1 [rpm])  13000  Outer Diameter (mm)  85  Shape  Disc bevel type  Material  Kinsen  Connection to Equipment  M10 pitch 1.5 
    from S$24.99
    Min. 2 days
  24. Steel wire gold neo bevel brush
    Narutoya Steel wire gold neo bevel brush
    Uses high quality wire and has excellent durability. It is used for the same purpose as a cup brush, but it can be made more efficient by using a bevel brush, especially on rough surfaces and corners. For cleaning and maintenance work on metal surfaces.
    Wire Diameter Φ(mm)  0.25 
    from S$24.99
    Min. 2 days
  25. Bevel brush UN type
    Nishiki Bevel brush UN type
    Improved safety and workability by significantly reducing wire breakage Ideal for polishing and grinding
    Wire diameter (mm)  0.27  Wire Diameter Φ(mm)  0.27  Thread Pitch  1.5  Thread Diameter (mm)  10  Screw diameter (M × P)  10×1.5  Maximum Rotation Speed (min-1[rpm])  12000  Outer Diameter (Φmm)  85  Outer Diameter (mm)  85  Type  Steel twisted wire 
    from S$26.99
    Min. 2 days
  26. Steel wire bevel brush for air
    YANASE Steel wire bevel brush for air
    Increased hardness by cold stretching. The bevel shape makes the corners easy to use. Please use for polishing and cleaning of general metals such as iron.
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Maximum rotation speed Nmax (min -1 [rpm])  12000  Bristle Length (mm)  15  Hole Diameter (Φmm)  16  Metal Part Diameter (mm)  65  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable Material  General metal  Wire Diameter Φ(mm)  Steel wire Φ0.3 
    from S$19.99
    Min. 17 days
  27. Steel wire bevel brush
    SUN POWER Steel wire bevel brush
    Type  Bevel brush for pneumatic tools  Other  With liability insurance 
    from S$16.99
    Min. 5 days
  28. Bevel brush UH type
    Nishiki Bevel brush UH type
    Improved safety and workability by significantly reducing wire breakage Ideal for polishing and grinding * If you are using a power tool, please let us know.
    Wire diameter (mm)  0.27  Wire Diameter Φ(mm)  0.27  Maximum Rotation Speed (min-1[rpm])  12000  Offset Angle (°)  20  Type  Steel twisted wire 
    from S$23.99
    Min. 4 days
  29. Bevel brush for disc
    RELIEF Bevel brush for disc
    For metal rust, painting, deburring, base polishing, wood polishing, grinding
    Thread Diameter (mm)  M10/P1.5  Nominal Diameter (mm)  Φ85 
    from S$18.99
    Min. 4 days
  30. Bevel brush which is hard to shake
    RELIEF Bevel brush which is hard to shake
    It is well-balanced by putting the wire evenly, and even if the wire wears and decreases due to long-term use, there is no deviation due to rotation, and it can be used in a well-balanced manner until the end.
    Size (mm)  Φ85×M10 
    from S$16.99
    Min. 4 days
  31. Super bevel BN type
    Nishiki Super bevel BN type
    Improved safety and workability by significantly reducing wire breakage Ideal for polishing and grinding
    Maximum Rotation Speed (min-1[rpm])  12000 
    from S$35.99
    Min. 2 days
  32. Steel wire bevel brush
    SUN POWER Steel wire bevel brush
    Please use for surface polishing, paint peeling, base polishing for welding work, and deburring. Also, it is especially suitable for polishing corners and uneven parts.
    Wire Diameter Φ(mm)  0.50  Wire diameter (mm)  0.50  Suitable Tool  Electric / pneumatic tool grinder  Type  Power tool bevel brush  Material  Steel wire (SW)  Specification  With liability insurance 
    from S$49.99
    Min. 2 days
  33. Bevel brush (brass wire)
    H&H Bevel brush (brass wire)
    It is best used for polishing uneven surfaces, gaps, and grooves. For polishing brass / wood / graining
    Tool for Mounting  100mm disc grinder  Maximum Operating Speed (min -1 [rpm])  12000  Dimension (mm)  85  Type  Brass wire  Thread Size  M10 P=1.5 
    from S$27.99
    Min. 5 days
  34. Bevel type brush G line
    Futaba Brush (FBK) Bevel type brush G line
    Steel wire plated stranded wire # 70 carbon (G wire) is used for the brush material. It is sticky, hard to break and resistant to rust. For surface polishing, deburring, cleaning and maintenance of metal products, paint peeling, etc. * When using the metal wire of the wire brush, the wire may bre... Read More
    Wire Diameter Φ(mm)  0.25  RoHS directive (corresponding to 10 substances)  Suitable Material  Metal 
    from S$23.99
    Min. 6 days
  35. Bevel type brush SUS316L wire For air
    Futaba Brush (FBK) Bevel type brush SUS316L wire For air
    Stainless steel corrugated wire (SUS316L) is used for the brush material. Demonstrates high corrosiveness to high temperature polishing and polishing in aqueous solution. For surface polishing, deburring, cleaning and maintenance of stainless steel, aluminum, titanium products, etc., paint peelin... Read More
    Wire Diameter Φ(mm)  0.3  RoHS directive (corresponding to 10 substances) 
    from S$37.99
    Min. 6 days
  36. Bevel brush brass wire
    Futaba Brush (FBK) Bevel brush brass wire
    Brass corrugated wire Φ0.15 (thin wire) is used for the brush material. Brushing is possible with softer hair than steel wire or stainless steel wire. Flat surface polishing, deburring, cleaning and maintenance of brass and copper products. For graining wood products, etc. * When using the metal ... Read More
    Wire Diameter Φ(mm)  0.15  RoHS directive (corresponding to 10 substances)  Bristle Length (mm)  10  Maximum Rotation Speed (min-1[rpm])  12000  Outer Diameter (Φmm)  85  Suitable Material  Brass, copper, wood products, etc.  Thread Size  M10×P1.5  Metal Part Diameter (mm)  Φ65 
    from S$38.99
    Min. 6 days
  37. Steel wire plating bevel brush for air
    YANASE Steel wire plating bevel brush for air
    A brass-plated hard steel wire. The grinding force is high and the wire breakage rate is low. The bevel shape makes the corners easy to use. Please use for polishing and cleaning of general metals such as iron.
    RoHS directive (corresponding to 10 substances)  Outer Diameter (Φmm)  100  Maximum rotation speed Nmax (min -1 [rpm])  12000  Bristle Length (mm)  15  Hole Diameter (Φmm)  16  Metal Part Diameter (mm)  65  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable Material  General metal  Wire Diameter Φ(mm)  Steel wire plating Φ0.25 
    from S$18.99
    Min. 17 days
  38. Stainless steel strand neo-bevel brush
    Narutoya Stainless steel strand neo-bevel brush
    Uses high quality wire and has excellent durability. It is used for the same purpose as a cup brush, but it can be made more efficient by using a bevel brush, especially on rough surfaces and corners. For deburring stainless steel and aluminum die-cast products.
    from S$54.99
    Min. 2 days
  39. Disc bevel wire
    Sumflex Disc bevel wire
    Please select the wire material and shape according to the processed material and processed part. Used for rust removal, paint removal, and deburring. * Dustproof glasses are essential as they will always break off.
    Thread Pitch  1.5  Thread Diameter (mm)  10  Allowable Rotation Speed (min -1 [rpm])  13000  Outer Diameter (mm)  85  Diameter (Φmm)  85  Shape  Bevel type  Material  Brass  Hole diameter  M10 pitch 1.5 
    from S$38.99
    Min. 5 days
  40. X-LOCK system  Bevel brush
    Osborn X-LOCK system Bevel brush
    All OSBORN X-LOCK compatible brushes have a "combination adapter" structure that can be attached to M14 x 2.0. We have a lineup of two types of wire, high carbon steel and high quality stainless steel (SUS301), and by adopting a knot type (twisted shape) and a crimped type (curly shape)... Read More
    Outer Diameter (Φmm)  100  Maximum Rotation Speed (min -1 [rpm])  12500  Suitable Material  Stainless steel, aluminum die-cast  Type of Sign  X-LOCK、M14×2.0 
    from S$46.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 55

Set Ascending Direction