All Category

Grinding Wheels

Grinder grindstones are various grindstones that are used by attaching to a grinder. Hardness is expressed alphabetically, A is the softest and Z is the hardest. The particle size ranges from # 24 to # 1000, and the larger the number, the finer the particle size. By exchanging the attached disc, it can be used for cutting and polishing metal, brick, wood, etc. There are many types of discs, including offset grindstones, flexible grindstones, and hand grinders.
View : Grid List
Filter

Items 1 - 40 of 647

Set Ascending Direction
  1. Super Green
    NEW REGISTON Super Green
    Flexible whetstone for light grinding and polishing Grinding and polishing can be done without a pad, so you don't have to worry about using a pad. It is an almighty whetstone that does not require different whetstones depending on the type of steel. Grindability is improved because there is ... Read More
    Series  Super green 
    Rating:
    91%
    from S$3.59
    Min. 2 days
  2. Super Green Sigma
    NEW REGISTON Super Green Sigma
    The offset whetstone changes with this one piece. No inventory is required for each abrasive material, particle size, or hardness. Any steel material. Suitable for both general steel and stainless steel. Eliminates the need to stock multiple types. Flexible with performance higher than offset. A ... Read More
    Abrasive Grain Size  36  Series  Super green 
    Rating:
    91%
    from S$3.89
    Min. 2 days
  3. Regular-use Grinding Wheel (Vitrified) WA Red No.1
    Noritake Regular-use Grinding Wheel (Vitrified) WA Red No.1
    Since it is an abrasive grain with high hardness and good crushability, it is ideal for work that avoids grinding burns such as general light grinding, precision grinding, and tool grinding. Hardened carbon steel, alloy steel, tool steel, etc. (SxxC, SCr, SK, SKS).
    Abrasive  WA red  Suitable Material  SC, sCr, sK, sKS, etc.  Binder  V36R 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  4. Regular-use Vito Whetstone GC No.1
    Noritake Regular-use Vito Whetstone GC No.1
    It is made of silicon carbide, has a very high hardness, and has good crushability, so it exhibits excellent sharpness. Non-ferrous and non-metals such as cemented carbide, ceramics, copper and aluminum.
    Shape  No. 1 (flat type)  Abrasive  GC  Binder  V81R 
    Rating:
    86%
    from S$19.99
    Min. 2 days
  5. Super resin techma SRT
    NIPPON RESIBON Super resin techma SRT
    Uses a polycrystalline-bonded grindstone that boasts outstanding grinding performance and wear resistance. Supports grinding and polishing of various steel materials as well as stainless steel, which is a difficult-to-grind material. It is a padless type that is easy to install, and its soft edge... Read More
    Abrasive Grain  Cubitron 
    Rating:
    89%
    from S$89.99
    Min. 2 days
  6. High wrap offset type elastic whetstone for general metal
    Nippon Tokushu Kento High wrap offset type elastic whetstone for general metal
    The PVA grindstone is a sponge-like elastic grindstone that uses an acetal product of polyvinyl alcohol as a binder. PVA grindstones meet the needs of users for a fast, beautiful and stable polishing surface in all fields of industry, and have excellent effects on automation of polishing work, co... Read More
    Hole Diameter (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  8500  Thickness  10  Outer Diameter (Φmm)  100  Suitable Material  General metal 
    Rating:
    93%
    from S$10.99
    Min. 2 days
  7. WA Grindstone (No. 1)
    KURE GRINDING WHEEL WA Grindstone (No. 1)
    It demonstrates its capabilities in general grinding, precision grinding, tool grinding, etc. For alloy steel, tool steel, hardened steel
    Rating:
    85%
    from S$21.99
    Min. 2 days
  8. Regular-use Vito Whetstone WA White No.1
    Noritake Regular-use Vito Whetstone WA White No.1
    Since it is an abrasive grain with high hardness and good crushability, it is ideal for work that avoids grinding burns such as general light grinding, precision grinding, and tool grinding. Hardened carbon steel, alloy steel, tool steel, etc. (SxxC, SCr, SK, SKS).
    Shape  No. 1 (flat type)  Abrasive  WA white  Suitable Material  SC, sCr, sK, sKS, etc.  Binder  V35R 
    Rating:
    94%
    from S$32.99
    Min. 8 days
  9. Vito Grindstone WA Red No. 1
    MonotaRO Vito Grindstone WA Red No. 1
    Since WA abrasive grains have high hardness and good crushability, they are ideal for general light grinding, precision grinding, tool grinding, and other work that avoids grinding burns. General hardened steel, alloy steel, tool steel, etc. *Grinding work must comply with the Industrial Safety a... Read More
    Shape  No. 1 (flat type)  Abrasive  WA  Hardness  Binder  Vitrified bond 
    Rating:
    86%
    from S$11.99
    Min. 2 days
  10. PVA Offset Grinding Wheel
    AION PVA Offset Grinding Wheel
    The PVA elastic binder automatically aligns the abrasive grain cutting edges, leaving no deep scratches and providing an excellent finished surface. Due to the structure with high porosity, less heat is generated and clogging is less likely to occur, enabling stable continuous polishing for a lon... Read More
    Shape  Offset type  Hole Diameter (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  8600  Outer Diameter (Φmm)  100 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  11. SG
    KURE GRINDING WHEEL SG
    Polycrystalline alumina abrasive grains. Having a fine crystal structure causes fine crushing and falling off of each fine crystal in the grinding process, so the cutting edge of the abrasive grains is hard to flatten and good sharpness can be maintained for a long time.
    Rating:
    80%
    from S$39.99
    Min. 2 days
  12. WA chair (white)
    KURE GRINDING WHEEL WA chair (white)
    It demonstrates its capabilities in general grinding, precision grinding, tool grinding, etc. For alloy steel, tool steel, hardened steel
    Suitable for  Double-headed grinder  Shape  No. 1 (flat type)  Abrasive  WA white  Binder  Vitrified bond 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  13. Double-headed grinder wheel (GC)
    NANIWA (Naniwa Abrasive Mfg) Double-headed grinder wheel (GC)
    Grinding and polishing of stone, aluminum, ceramics, cemented carbide, non-metals, etc.
    Specification  For masonry  Abrasive Grain Size  #120  Abrasive  GC  Hole Diameter (Φmm)  12.7  Abrasive Grain  GC  Suitable Material  Mason 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  14. A And Ishi (No. 1)
    KURE GRINDING WHEEL A And Ishi (No. 1)
    It demonstrates its ability in grinding raw materials. General steel, cast iron, carbon steel (raw material)
    Suitable for  Double-headed grinder  Shape  No. 1 (flat type)  Abrasive  Binder  Vitrified bond 
    Rating:
    76%
    from S$27.99
    Min. 8 days
  15. Straight Grinding Wheel 85A
    KURE GRINDING WHEEL Straight Grinding Wheel 85A
    Single crystal alumina abrasive grains. Compared to WA abrasive grains, it has higher hardness and finely crushes, so it is very effective in improving the life of the grindstone and reducing grinding resistance. For grinding alloy steels, tool steels and hardened steels
    Abrasive  85A 
    Rating:
    100%
    from S$36.99
    Min. 7 days
  16. Regular-use Vito Grindstone PA No.1
    Noritake Regular-use Vito Grindstone PA No.1
    It has high hardness and moderate toughness, so excellent sharpness is maintained.
    Shape  Abrasive  PA  Suitable Material  SKD, SKH, SCM, SKS, SK, etc.  Binder  V35R 
    from S$29.99
    Min. 8 days
  17. Straight Grinding Wheel 32A
    KURE GRINDING WHEEL Straight Grinding Wheel 32A
    Single crystal abrasive grains. Even difficult-to-grind materials such as high vanadium alloy steel can be ground quickly with very little heat generation. It is a grindstone that requires minimal dressing and maintains foam well. For grinding difficult-to-grind materials such as alloy steel, too... Read More
    Rating:
    60%
    from S$36.99
    Min. 7 days
  18. General-purpose Vito whetstone SA1
    Noritake General-purpose Vito whetstone SA1
    Since it is a single crystal and has the highest toughness, it is suitable for high-efficiency grinding.
    Shape  Abrasive  SA  Binder  V35R 
    from S$39.99
    Min. 8 days
  19. General-purpose bit whetstone WA white 71
    Noritake General-purpose bit whetstone WA white 71
    Since it is an abrasive grain with high hardness and good crushability, it is ideal for work that avoids grinding burns such as general light grinding, precision grinding, and tool grinding. Hardened carbon steel, alloy steel, tool steel, etc. (SC, SCr, SK, SKS)
    Shape  No. 71  Abrasive Grain Size  220  Abrasive  WA white  Hole Diameter (Φmm)  12.7  Hardness  Outer Diameter (Φmm)  150  Binder  V35R 
    from S$32.99
    Min. 2 days
  20. General-purpose Vito whetstone CX1
    Noritake General-purpose Vito whetstone CX1
    With the new ceramic abrasive grains that produce the ideal micro-self-generated blade and a completely new bond system, the sharpness is significantly superior to that of conventional grindstones, and high-precision and high-efficiency machining is possible.
    Shape  Abrasive  CX  Binder  V400 
    Rating:
    90%
    from S$88.99
    Min. 40 days
  21. General-purpose Vito whetstone WA red No. 1
    Noritake General-purpose Vito whetstone WA red No. 1
    Since it is an abrasive grain with high hardness and good crushability, it is ideal for work that avoids grinding burns such as general light grinding, precision grinding, and tool grinding. Hardened carbon steel, alloy steel, tool steel, etc. (SC, SCr, SK, SKS)
    Shape  No. 1  Abrasive Grain Size  60  Abrasive  WA red  Hole Diameter (Φmm)  19.05  Hardness  Outer Diameter (Φmm)  255  Binder  V36R 
    from S$76.99
    Min. 2 days
  22. General purpose bit grinding wheel WA6
    Noritake General purpose bit grinding wheel WA6
    Since it is an abrasive grain with high hardness and good crushability, it is ideal for work that avoids grinding burns such as general light grinding, precision grinding, and tool grinding.
    Shape  Abrasive  WA red  Binder  V36R 
    from S$48.99
    Min. 8 days
  23. Super touch
    NEW REGISTON Super touch
    It is not necessary to use different grindstones depending on the type of steel material, and it can be handled only by setting the particle size. Light grinding / polishing work including surface / curved surface grinding, chamfering, and finishing after spot welding of general steel, stainless ... Read More
    from S$66.99
    Min. 2 days
  24. 150x6.4x15.88mm [A # 60N]
    ESCO 150x6.4x15.88mm [A # 60N]
    Abrasive Grain Size  60  Hole Diameter (Φmm)  15.88  Outer Diameter (Φmm)  150  Abrasive Grain 
    Rating:
    20%
    from S$45.99
    Min. 3 days
  25. General purpose bit grinding wheel PAA5
    Noritake General purpose bit grinding wheel PAA5
    It has high hardness and moderate toughness, so excellent sharpness is maintained.
    Shape  Abrasive  PAA  Binder  V35R 
    from S$39.99
    Min. 8 days
  26. WA # 6000 Super finishing whetstone
    ESCO WA # 6000 Super finishing whetstone
    from S$129.90
    Min. 3 days
  27. Green pro
    FSK Green pro
    Diamond grindstone for new double-headed grinding machine. Outstanding sharpness, compatible with one sheet regardless of carbide or steel material. Cost reduction is possible by shortening the processing time, increasing the grinding ratio, and increasing the life of the grindstone. Minimizes th... Read More
    Shape  No. 1 flat type  Abrasive  DF60  Binder  V (Vitrified) 
    from S$559.90
    Min. 9 days
  28. Hard wheel
    Miyuki Hard wheel
    Abrasive Grain Size  100  Color  Brown  Mass (g)  645  Type  X83-CH  Maximum Operating Speed (min -1 [rpm])  4000 
    from S$69.99
    Min. 4 days
  29. General purpose bit grinding wheel PA6
    Noritake General purpose bit grinding wheel PA6
    It has high hardness and moderate toughness, so excellent sharpness is maintained.
    Shape  Abrasive  PA  Binder  V35R 
    Rating:
    80%
    from S$48.99
    Min. 8 days
  30. Offset whetstone High quality
    MonotaRO Offset whetstone High quality
    For heavy grinding users in the ironwork construction and shipbuilding industries who use the number of sheets, and for users who use the number of sheets for welding beat grinding, etc. * Do not use for anything other than its intended purpose.
    Type  Offset whetstone  Diameter (Φmm)  100  Abrasive  AWA  Mass (g)  107  Suitable Tool  Disc grinder  Hole Diameter (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  13600  Hardness 
    Rating:
    92%
    from S$28.99
    Min. 2 days
  31. Offset whetstone
    MonotaRO Offset whetstone
    An offset whetstone that pursues workability and price that are easier to use. For bead and deburring of general steel. * Please wear dust-proof glasses, mask, earplugs, and gloves. * Attach a grindstone cover to the grinder and prohibit its use at high speeds.
    Suitable for  Disc grinder  Abrasive  AWA  Hole Diameter (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  13600  Hardness  Outer Diameter (Φmm)  100  Binder  BF  Suitable Material  General steel 
    Rating:
    79%
    from S$13.99
    Min. 2 days
  32. Flexible Grinding Wheel SKILL TOUCH S (AC)
    NIPPON RESIBON Flexible Grinding Wheel SKILL TOUCH S (AC)
    It is an epoch-making whetstone that combines the features of both an offset whetstone and a fiber disc by giving the offset whetstone flexibility by a special method. Speaking of flexible whetstones, the fact called skill touch proves. By selecting the abrasive material, we can handle all materi... Read More
    Series  Skill touch 
    Rating:
    92%
    from S$3.69
    Min. 2 days
  33. Skill Touch S (WA)
    NIPPON RESIBON Skill Touch S (WA)
    Resibon's original world's first resinoid offset type flexible grindstone that meets a wide range of needs with flexible grinding power. It is an epoch-making whetstone that combines the features of both an offset whetstone and a fiber disc by giving the offset whetstone flexibility by a ... Read More
    Abrasive  WA  Series  Skill touch 
    Rating:
    95%
    from S$3.89
    Min. 2 days
  34. Flexible whetstone  1 piece reinforcement  AC  Hard type  Diameter 103mm x Thickness 2.8mm
    MonotaRO Flexible whetstone 1 piece reinforcement AC Hard type Diameter 103mm x Thickness 2.8mm
    Since stable bending is obtained, workability is high and it is easy to use. For polishing general steel, stainless steel, aluminum, and castings. *The name has been changed from the old product name Super Soft Touch. There is no change in product specifications. *Be sure to use the dedicated pad... Read More
    Suitable for  Disc grinder  Binder  BF 
    Rating:
    72%
    from S$9.79
    Min. 2 days
  35. Flexible whetstone 1 reinforcement Z diameter 105mm x thickness 3.0mm
    MonotaRO Flexible whetstone 1 reinforcement Z diameter 105mm x thickness 3.0mm
    Padless structure that does not require a dedicated pad. It has both durability and grinding power, and because it is 3 mm thick, it can be used as an elastic offset whetstone while being a flexible whetstone! A grindstone that can be used for multiple purposes, from intermediate grinding to poli... Read More
    Specification  1 sheet reinforcement  Color  Green  Abrasive  Hole Diameter (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  13000  Suitable Tool  Disc grinder  Outer Diameter (Φmm)  105  Binder  BF 
    Rating:
    76%
    from S$38.99
    Min. 2 days
  36. Regular-use Vito Grindstone A
    Noritake Regular-use Vito Grindstone A
    Since it uses typical alumina abrasive grains, it is mainly suitable for efficient grinding of raw materials. Unquenched plain steel (SS) with relatively high tensile strength and high elongation.
    Shape  No. 1 (flat type)  Abrasive  Binder  V75R 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  37. Offset grinding wheel Super F-II
    FUJI GRINDING WHEEL MFG Offset grinding wheel Super F-II
    Type  Offset whetstone  Suitable Tool  Disc grinder  Hardness  Abrasive Grain  A/WA  Suitable Material  General steel / stainless steel 
    Rating:
    94%
    from S$2.49
    Min. 2 days
  38. Vito Whetstone GC 1
    MonotaRO Vito Whetstone GC 1
    Silicon carbide GC abrasives are hard and have good crushability, so they exhibit excellent sharpness. Used for free grinding and general light grinding of non-ferrous and non-metal materials. For grinding cemented carbide, ceramics, copper, aluminum, non-metals, etc. *Grinding work must comply w... Read More
    Shape  No. 1 (flat type)  Abrasive Grain Size  120  Abrasive  GC  Hardness  Binder  Vitrified bond 
    Rating:
    81%
    from S$15.99
    Min. 2 days
  39. Sanding Wheel
    NEW REGISTON Sanding Wheel
    Since it is a porous grindstone that has never existed before, it does not weld or clog even sticky materials to be ground. Since it is flexible and can be ground and polished softly, operator fatigue is reduced. Because it uses a specially processed reinforcing material, it can be used safely ev... Read More
    Rating:
    82%
    from S$3.89
    Min. 2 days
  40. Green Ace Gold GA-3
    NIPPON RESIBON Green Ace Gold GA-3
    "Skill Touch", a pioneer of flexible chairs that realizes a light work feeling with moderate flexibility Green Ace Gold is a new possibility that inherits the work feeling of skill touch. The 3mm type (GA-3) is said to have both a unique and outstanding grinding power due to the grain c... Read More
    Series  Green Ace  Suitable Material  Iron, stainless steel, etc. 
    Rating:
    97%
    from S$3.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 647

Set Ascending Direction