All Category

Offset Type Grinding Wheels

An offset grindstone is a disc-shaped grindstone that is attached to a disc grinder. Since the circumference of the hole is slightly raised and has a step with the grinding wheel, the work can be done safely and easily. Applications are used for grinding operations such as general and stainless steel and aluminum deburring, chamfering and surface grinding. The types are generally commercialized by abrasive material, grain size, and hardness, so select the appropriate type depending on the type of cutting. Use a soft grindstone for hard workpieces and a hard grindstone for soft workpieces.
View : Grid List
Filter

Items 1 - 40 of 247

Set Ascending Direction
  1. Super Green Sigma
    NEW REGISTON Super Green Sigma
    The offset whetstone changes with this one piece. No inventory is required for each abrasive material, particle size, or hardness. Any steel material. Suitable for both general steel and stainless steel. Eliminates the need to stock multiple types. Flexible with performance higher than offset. A ... Read More
    Abrasive Grain Size  36  Maximum Operating Peripheral Speed (m / min)  72[4300]  Series  Super green 
    Rating:
    91%
    from S$3.79
    Min. 2 days
  2. Offset whetstone High quality
    MonotaRO Offset whetstone High quality
    For heavy grinding users in the ironwork construction and shipbuilding industries who use the number of sheets, and for users who use the number of sheets for welding beat grinding, etc. * Do not use for anything other than its intended purpose.
    Diameter (Φmm)  100  Outer Diameter (mm)  100  Mass (g)  107  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300]  Abrasive  AWA  Suitable Tool  Disc grinder  Type  Offset whetstone  Hardness 
    Rating:
    92%
    from S$34.99
    Min. 2 days
  3. Offset whetstone
    MonotaRO Offset whetstone
    An offset whetstone that pursues workability and price that are easier to use. For bead and deburring of general steel. * Please wear dust-proof glasses, mask, earplugs, and gloves. * Attach a grindstone cover to the grinder and prohibit its use at high speeds.
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Thickness (mm)  Maximum Peripheral Speed (m/s)  72  Abrasive  AWA  Binder  BF  Suitable for  Disc grinder  Suitable Material  General steel  Hardness 
    Rating:
    78%
    from S$14.99
    Min. 2 days
  4. Offset grinding wheel Super F-II
    FUJI GRINDING WHEEL MFG Offset grinding wheel Super F-II
    Maximum Operating Peripheral Speed (m / min)  72[4300]  Abrasive Grain  A/WA  Suitable Tool  Disc grinder  Suitable Material  General steel / stainless steel  Type  Offset whetstone  Hardness 
    Rating:
    94%
    from S$2.39
    Min. 2 days
  5. C Ace
    NEW REGISTON C Ace
    This is a domestically produced grinding wheel that has been designed at a reasonable price and has achieved cost reduction. In order to give a mild grinding feel, the grain size is # 30, which has a better grinding feel than # 24 and has a grinding power of # 36. General steel bead deburring, etc.
    Abrasive Grain Size  30  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300]  Abrasive  Hardness 
    Rating:
    88%
    from S$2.19
    Min. 2 days
  6. Green Ace Gold GA-6
    NIPPON RESIBON Green Ace Gold GA-6
    In addition to the grinding power and durability of the offset whetstone, it is a new whetstone with a soft feeling that is gentle on workability. It boasts excellent workability. An offset whetstone that can be used like a flexible whetstone. Grinding of general steel and stainless steel
    Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300]  Series  Green Ace 
    Rating:
    98%
    from S$4.69
    Min. 2 days
  7. A / WA offset whetstone
    KURE GRINDING WHEEL A / WA offset whetstone
    It demonstrates its ability for general grinding work such as raw materials. Deburring and beating of various metals such as general steel and carbon steel (raw material)
    Abrasive  A/WA  Abrasive Grain  A/WA  Hardness 
    Rating:
    90%
    from S$52.99
    Min. 2 days
  8. 7 aces
    NEW REGISTON 7 aces
    A safety grinding wheel that enables grinding work in a wide range of fields by designing a general-purpose conventional offset grindstone for grinding. Economical product. Deburring of beads and burrs from general steel and stainless steel
    Thickness (mm) 
    Rating:
    92%
    from S$2.99
    Min. 2 days
  9. Green Ace Gold Mini
    NIPPON RESIBON Green Ace Gold Mini
    The definitive version of a small diameter whetstone suitable for grinding and polishing narrow areas. With a special abrasive material, you can freely grind from general steel to stainless steel.
    Thickness (mm)  Outer Diameter (Φmm)  50  Outer Diameter (mm)  50  Maximum Peripheral Speed (m/s)  72  Hole Diameter (Φmm)  9.53  Abrasive  Alumina composite  Suitable Material  General steel / stainless steel  Series  Green Ace 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  10. Super red
    NEW REGISTON Super red
    By giving flexibility to a thick grindstone with a special manufacturing method, it absorbs the impact during grinding. Noise, vibration, and usability have been greatly improved. Minimizes the occurrence of clogging and improves durability by 60%. The total grinding amount has been improved by a... Read More
    Abrasive Grain Size  #36  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300] 
    Rating:
    80%
    from S$3.99
    Min. 2 days
  11. Cubitron II offset grinding wheel
    3M Cubitron II offset grinding wheel
    Grinding time is shortened by speed polishing (about 1.5 to 2 times faster than conventional grindstone products) Efficient and long life (work load per disc is about 2.5 to 6 times that of conventional grindstone products) Reduces grindstone replacement and waste. It can be used in a wide range ... Read More
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13750  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Abrasive Grain Size  36+  Thickness (mm)  4.2  Trusco Part No.  485-5132  Sharpening Object  Plain steel stainless 
    Rating:
    90%
    from S$119.90
    Min. 2 days
  12. Super Ace RSA
    NIPPON RESIBON Super Ace RSA
    For a wide range of applications from stainless steel, which is a difficult-to-grind material, to castings. It is the highest grade offset grindstone that uses super-abrasive grain "cubitron" and exhibits outstanding grinding power that surpasses that of zirconia offset grindstone. Gene... Read More
    Thickness (mm) 
    Rating:
    88%
    from S$119.90
    Min. 2 days
  13. Super Bio SV
    NIPPON RESIBON Super Bio SV
    Demonstrates outstanding cost performance for stainless steel materials. Very little burn compared to grinding stainless steel. Even though it is an offset whetstone, it has an improved soft feel. An iron-free type that reduces the iron content of the grindstone by a special manufacturing method ... Read More
    Rating:
    70%
    from S$5.29
    Min. 2 days
  14. New Ace
    NEW REGISTON New Ace
    High-performance resinoid offset type grinding wheel for grinding. Removes burrs and beads from general steel.
    Rating:
    93%
    from S$74.99
    Min. 2 days
  15. Resibon Ace Gold RA-G (SUS)
    NIPPON RESIBON Resibon Ace Gold RA-G (SUS)
    A high-performance general-purpose type that maintains excellent sharpness for a long time. Stainless steel, alloy steel
    Maximum Operating Peripheral Speed (m / min)  72[4300]  Abrasive Grain  A/WA  Abrasive  For Stainless steel  Hardness  Series  Resibon Ace  Suitable Material  Stainless steel, steel alloy 
    Rating:
    100%
    from S$66.99
    Min. 2 days
  16. Kazuro red
    Resiton Kazuro red
    Excellent durability and grindability! 6mm thick standard. Offset grindstone for metal. General grinding, bead removal, polishing and finishing work of aluminum, copper, etc.
    Thickness (mm)  Hardness 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  17. Wave offset whetstone No.27 for 100mm for PZ concrete and stone
    PROZONE Wave offset whetstone No.27 for 100mm for PZ concrete and stone
    2 pieces of reinforcement net For hanging and chamfering blocks, bricks, concrete, etc.
    Outer Diameter (mm)  103  Outer Diameter (Φmm)  103  Maximum Rotation Speed (min-1[rpm])  13000  Hole Diameter (Φmm)  15  Abrasive Grain Size  16  Thickness (mm)  2.5/3.5  Maximum Operating Peripheral Speed (m / min)  71.7[4300]  Suitable Material  Block, brick, concrete, etc.  Abrasive  GC  Hardness 
    Rating:
    93%
    from S$4.69
    Min. 2 days
  18. Aluminum 13
    NEW REGISTON Aluminum 13
    A grindstone that eliminates welding and clogging peculiar to non-ferrous metals such as aluminum by special treatment with paraffin wax, and demonstrates high grinding power. The amount of work for one whetstone is about twice that of other companies' general-purpose whetstones. Excellent gr... Read More
    Abrasive  Hardness  Abrasive Grain Size  36  Thickness (mm) 
    Rating:
    93%
    from S$3.29
    Min. 2 days
  19. Donhawk offset
    Noritake Donhawk offset
    A general-purpose popular type offset whetstone. The sharpness that sticks to you continues to the end. (Products that emphasize sharpness) Deburring and beat removal work for general steel welds
    Thickness (mm)  Maximum Peripheral Speed (m/s)  72  Abrasive Grain  A/WA  Suitable Material  General steel  Hardness 
    from S$69.99
    Min. 2 days
  20. Bench grinder whetstone
    SHINKO (Shinko MechatroTech) Bench grinder whetstone
    Replacement whetstone for bench grinder
    Inner Diameter (Φmm)  12.7  Outer Diameter (Φmm)  150 
    from S$9.89
    Min. 2 days
  21. Mini Offset A36P
    NIPPON RESIBON Mini Offset A36P
    Small diameter size ideal for processing the details of molds. Demonstrates outstanding workability due to the combination of special materials Grinding of general steel and cast iron
    Abrasive Grain Size  36P  Thickness (mm)  Outer Diameter (Φmm)  50  Outer Diameter (mm)  50  Maximum Operating Peripheral Speed (m / min)  72[4300]  Hole Diameter (Φmm)  9.53  Abrasive Grain  Abrasive  Suitable Material  General steel, cast iron  Hardness 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  22. Skill net offset type SN
    NIPPON RESIBON Skill net offset type SN
    Demonstrates excellent performance in polishing work such as coating film peeling and rust removal, as well as non-metal polishing work. Polishing of aluminum, brass, plastic, FRP * A special pad is not included for individual sales.
    Thickness (mm)  2P  Maximum Operating Peripheral Speed (m / min)  80[4800]  Suitable Material  Aluminum, brass, plastic, FRP  Abrasive  Type  P (2 glass substrates) 
    Rating:
    80%
    from S$68.99
    Min. 2 days
  23. Hyper Green Seven
    Resiton Hyper Green Seven
    Hyper Green Seven with a special shape of 7 mm is a very economical new type grinding wheel with excellent durability. Durability is increased by 150% or more compared to the conventional product with a thickness of 6 mm. By amplifying the grindable part and newly designing the non-grindable (dis... Read More
    Thickness (mm)  Abrasive Grain  SAZ 
    Rating:
    100%
    from S$3.49
    Min. 2 days
  24. Eco whetstone F-1
    FUJI GRINDING WHEEL MFG Eco whetstone F-1
    RoHS directive (corresponding to 10 substances)  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300]  Suitable Material  General steel materials and castings  Hardness 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  25. Offset whetstone for stainless steel
    KURE GRINDING WHEEL Offset whetstone for stainless steel
    It is designed with an emphasis on sharpness by using grains when it cuts well. Deburring and beating of difficult-to-cut materials such as stainless steel
    Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72(4300)  Abrasive Grain  For Stainless steel  Suitable Material  Stainless steel 
    Rating:
    87%
    from S$57.99
    Min. 2 days
  26. Red Σ36
    NEW REGISTON Red Σ36
    NEWTYPE is born in the popular Σ (Sigma). Due to the iron-only design, both grinding power and durability are significantly improved compared to general-purpose offset grindstones. Pursuing performance by squeezing steel into iron. Realized cost reduction. A whetstone that is kind to people and t... Read More
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Abrasive Grain Size  36  Trusco Part No.  451-7245  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  63[3800]  Mass (g)  84  Suitable Material  General steel 
    Rating:
    77%
    from S$65.99
    Min. 2 days
  27. Green cup
    NEW REGISTON Green cup
    A whetstone originally developed for removing black skin from H-beams and bond steels, which are considered to be difficult to cut. The synergistic effect of the cup-shaped (design pending) curved shape and the special green filler (filler) makes it easy for men and women of all ages to work in c... Read More
    Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300] 
    Rating:
    80%
    from S$4.69
    Min. 2 days
  28. Z Ace
    NEW REGISTON Z Ace
    A high-performance grindstone that contains alumina zirconia abrasive grains and exhibits excellent grinding performance not only for general steel but also for stainless steel and castings. Deburring and deburring of general steel and stainless steel, deburring of bridges and steel frames, debur... Read More
    Thickness (mm) 
    Rating:
    80%
    from S$5.49
    Min. 2 days
  29. Super zircon
    KURE GRINDING WHEEL Super zircon
    It is a high-performance wheel with excellent grinding efficiency and durability using zirconia and grains. Deburring and beating of various metals such as general steel, cast iron, and hard alloy steel
    Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72(4300)  Abrasive Grain  SZN (Super Zircon) 
    from S$88.99
    Min. 2 days
  30. Skill Touch Premium
    NIPPON RESIBON Skill Touch Premium
    Half a century after the release of Skill Touch, a completely new Skill Touch is finally born. Although it is supple, it can be sharpened well and there is little vibration. By significantly reducing the working time due to the amazing grinding speed, Reduce total cost! Grinding and polishing are... Read More
    Saw blade peripheral speed (m / s)  72  Suitable Material  Iron・ stainless steel  Series  Skill touch  Abrasive  Zirconia 
    from S$119.90
    Min. 2 days
  31. Tokumaru Ace
    TRUSCO Tokumaru Ace
    Economy type for grinding. A black and brown two-tone whetstone. A general-purpose grinding wheel that pursues excellent sharpness and workability. Grinding work for general steel and stainless steel.
    Mass (kg/sheet)  0.10  Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13700  Hole Diameter (Φmm)  15  Mass (kg)  2.58  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300]  Abrasive Grain  A/WA  Abrasive  A/WA  Suitable Material  General steel / stainless steel  Hardness 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  32. Resibon Ace Gold RA-G (for aluminum)
    NIPPON RESIBON Resibon Ace Gold RA-G (for aluminum)
    A general-purpose product for grinding offset grindstones. A general-purpose type that maintains excellent sharpness for a long time. Grinding work for metals such as stainless steel and aluminum.
    Abrasive Grain Size  24M  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300]  Abrasive Grain  For Aluminum  Abrasive  For Aluminum  Hardness  Series  Resibon Ace  Suitable Material  Stainless steel, aluminum, etc. 
    from S$87.99
    Min. 2 days
  33. Next-generation grinding wheel JITAN
    FUJI GRINDING WHEEL MFG Next-generation grinding wheel JITAN
    Specification  (Reinforcement) BF  RoHS directive (corresponding to 10 substances)  Hardness 
    Rating:
    90%
    from S$139.90
    Min. 2 days
  34. For offset whetstone GC stone
    Teiken For offset whetstone GC stone
    An offset whetstone exclusively for stone materials such as granite and marble. It is cheaper and lighter than the diamond cup type, and is ideal for small tasks. Grinding stone materials such as granite and marble
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Abrasive Grain Size  36  Thickness (mm)  Maximum Peripheral Speed (m/s)  72  Abrasive Grain  GC  Bonding Strength  Binder  Resinoid  Suitable Material  Stone (granite, marble, etc.) 
    Rating:
    90%
    from S$5.59
    Min. 2 days
  35. Offset whetstone for fishing
    Lifework Offset whetstone for fishing
    The popular corrugated shape with a high repeat rate is a block, U-shaped groove, brick, concrete, etc. with amazing grinding force for fishing and chamfering.
    Maximum Operating Speed (min -1 [rpm])  13000  Abrasive Grain Size  16  Maximum Peripheral Speed (m/min)  4300  Abrasive  GC 
    from S$3.89
    Min. 2 days
  36. Mini sand foil
    NEW REGISTON Mini sand foil
    Since it is a mesh disc, it does not weld or clog even sticky materials to be ground. Can be ground and polished softly. It is a small diameter size suitable for narrow places and small areas. Work such as peeling, cleaning, and repairing scratches on all materials to be ground, from general stee... Read More
    Hole Diameter (Φmm)  9.53 
    from S$79.99
    Min. 2 days
  37. Fiber touch GC
    Matsunaga Fiber touch GC
    It is a flexible whetstone for non-metals that has moderate flexibility, so it hits the work softly, has good workability, and is easy to use. Grinding stone, tile, concrete, aluminum, copper, plastic, and other non-metals * Please be sure to attach a special pad before use.
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Thickness (mm)  Abrasive Grain  GC  Maximum Peripheral Speed (m / min)  MAX.4300 
    from S$4.99
    Min. 2 days
  38. Resibon cut RC rough side type
    NIPPON RESIBON Resibon cut RC rough side type
    With a wide variety of types and sizes, we meet the needs of cutting work. Grinding work for metals such as general steel.
    Hole Diameter (Φmm)  25.4  Thickness (mm)  Abrasive Grain Size  30  Abrasive Grain  Suitable Material  General steel  Hardness 
    Rating:
    100%
    from S$219.90
    Min. 5 days
  39. Super Hawk 2.0
    Noritake Super Hawk 2.0
    Performance has been dramatically improved by using ceramic abrasive grains and a special bond. It has high flexibility, less burning and clogging, and a smooth sharpness that makes it sticky. Shaving and polishing of stainless steel, general steel and alloy steel * When using Super Hawk 2.0, be ... Read More
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Thickness (mm)  Maximum Peripheral Speed (m/s)  72  Hardness  Abrasive Grain  S (Ceramic abrasive) 
    from S$4.39
    Min. 2 days
  40. X-LOCK + grinding wheel + expert (for iron / offset type)
    BOSCH X-LOCK + grinding wheel + expert (for iron / offset type)
    X-LOCK grinding wheel. Revolutionary new-generation whetstone replacement system! Easy and reliable replacement of disc grinder accessories without tools! Grinding iron and non-ferrous metals to meet high demands. Grinding work for iron and non-ferrous metals * Wear protective equipment such as p... Read More
    Abrasive Grain Size  #30  Outer Diameter (Φmm)  125  Hole Diameter (Φmm)  22.23  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  80  Abrasive  Binder  BF  Hardness  Type of Sign  X-LOCK 
    from S$77.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 247

Set Ascending Direction