All Category

Flexible Grinding Wheels

A flexible grindstone is a disc-shaped grindstone that is used by attaching it to a disc grinder, and is an elastic grindstone with moderate elasticity. Therefore, it is about 2 to 3 mm thinner than the thickness of the offset grindstone. Applications are used for grinding, deburring, and polishing of flat and curved surfaces of steel, castings, stones, etc. Since it is elastic and dangerous, such as cracking, put a pad to ensure safety and durability of the grindstone. There are many types for general steel, stainless steel, and non-ferrous metals, and the appropriate one is selected according to the application and work piece.
View : Grid List
Filter

Items 1 - 40 of 170

Set Ascending Direction
  1. Super Green
    NEW REGISTON Super Green
    Flexible grindstone for light grinding / polishing Since no pad can be used for grinding / polishing, there is no need to use a pad. An almighty whetstone that does not require different whetstones depending on the type of steel material. Grindability is improved because there is little clogging,... Read More
    Series  Super green 
    Rating:
    91%
    from S$3.49
    Min. 2 days
  2. Super resin techma SRT
    NIPPON RESIBON Super resin techma SRT
    Uses a polycrystalline-bonded grindstone that boasts outstanding grinding performance and wear resistance. Supports grinding and polishing of various steel materials as well as stainless steel, which is a difficult-to-grind material. It is a padless type that is easy to install, and its soft edge... Read More
    Abrasive Grain  Cubitron 
    Rating:
    88%
    from S$99.90
    Min. 2 days
  3. Super touch
    NEW REGISTON Super touch
    It is not necessary to use different grindstones depending on the type of steel material, and it can be handled only by setting the particle size. Light grinding / polishing work including surface / curved surface grinding, chamfering, and finishing after spot welding of general steel, stainless ... Read More
    Outer Diameter (mm)  100  Thickness (mm) 
    from S$69.99
    Min. 3 days
  4. WA # 6000 Super finishing whetstone
    ESCO WA # 6000 Super finishing whetstone
    Esco Part No.  EA818MX-13 
    from S$129.90
    Min. 6 days
  5. Flexible Grinding Wheel SKILL TOUCH S (AC)
    NIPPON RESIBON Flexible Grinding Wheel SKILL TOUCH S (AC)
    It is an epoch-making whetstone that combines the features of both an offset whetstone and a fiber disc by giving the offset whetstone flexibility by a special method. Speaking of flexible whetstones, the fact called skill touch proves. By selecting the abrasive material, we can handle all materi... Read More
    Series  Skill touch 
    Rating:
    92%
    from S$3.89
    Min. 2 days
  6. Skill Touch S (WA)
    NIPPON RESIBON Skill Touch S (WA)
    Resibon's original world's first resinoid offset type flexible grindstone that meets a wide range of needs with flexible grinding power. It is an epoch-making whetstone that combines the features of both an offset whetstone and a fiber disc by giving the offset whetstone flexibility by a ... Read More
    Series  Skill touch  Abrasive  WA 
    Rating:
    95%
    from S$3.89
    Min. 2 days
  7. Flexible whetstone  1 piece reinforcement  AC  Hard type  Diameter 103mm x Thickness 2.8mm
    MonotaRO Flexible whetstone 1 piece reinforcement AC Hard type Diameter 103mm x Thickness 2.8mm
    Since stable bending is obtained, workability is high and it is easy to use. For polishing general steel, stainless steel, aluminum, and castings. * The name has been changed from the old product name Super Soft Touch. There is no change in product specifications. * Be sure to attach a special pa... Read More
    Thickness (mm)  2.8  Binder  BF  Suitable for  Disc grinder 
    Rating:
    73%
    from S$10.99
    Min. 2 days
  8. Flexible whetstone 1 reinforcement Z diameter 105mm x thickness 3.0mm
    MonotaRO Flexible whetstone 1 reinforcement Z diameter 105mm x thickness 3.0mm
    Padless structure that does not require a dedicated pad. It has both durability and grinding power, and because it is 3 mm thick, it can be used as an elastic offset whetstone while being a flexible whetstone! A grindstone that can be used for multiple purposes, from intermediate grinding to poli... Read More
    Specification  1 sheet reinforcement  Outer Diameter (Φmm)  105  Maximum Operating Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  15  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300]  Binder  BF  Suitable Tool  Disc grinder  Color  Green  Abrasive 
    Rating:
    76%
    from S$45.99
    Min. 2 days
  9. Sand Foil
    NEW REGISTON Sand Foil
    Since it is a porous grindstone that has never existed before, it does not weld or clog even sticky materials to be ground. Since it is flexible and can be ground and polished softly, operator fatigue is reduced. Because it uses a specially processed reinforcing material, it can be used safely ev... Read More
    Thickness (mm) 
    Rating:
    83%
    from S$3.79
    Min. 2 days
  10. Green Ace Gold GA-3
    NIPPON RESIBON Green Ace Gold GA-3
    "Skill Touch", a pioneer of flexible chairs that realizes a light work feeling with moderate flexibility Green Ace Gold is a new possibility that inherits the work feeling of skill touch. The 3mm type (GA-3) is said to have both a unique and outstanding grinding power due to the grain c... Read More
    Outer Diameter (mm)  100  Thickness (mm)  Series  Green Ace  Suitable Material  Iron, stainless steel, etc. 
    Rating:
    97%
    from S$4.19
    Min. 2 days
  11. Flexible whetstone 2 reinforcements Z diameter 100mm thickness 5.0mm
    MonotaRO Flexible whetstone 2 reinforcements Z diameter 100mm thickness 5.0mm
    You can sharpen the work material with a sticky feel! It is possible to grind curved surfaces with supple elasticity, which is not found in 100x6 offset grindstones. Reduces cost and dust with grinding power and durability that surpass those of offset grindstones. Low noise and low vibration grea... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  15  Abrasive Grain Size  36  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300]  Binder  BF  Suitable Tool  Disc grinder  Color  Green  Specification  Two pieces reinforcement  Abrasive 
    Rating:
    65%
    from S$46.99
    Min. 2 days
  12. Super soft
    NEW REGISTON Super soft
    Beyond all touches! Surface pattern used Long-lasting and durable! It suppresses clogging and maintains high grinding power for a long time. It is flexible and has a high usability. Both general steel and stainless steel can be used. Light grinding and polishing work including surface / curved su... Read More
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300]  Suitable Material  General steel, stainless steel, etc. 
    Rating:
    89%
    from S$2.79
    Min. 2 days
  13. Ladybug touch
    KURE GRINDING WHEEL Ladybug touch
    A standard type with moderate flexibility and excellent sharpness. Beat deburring and finish polishing of welded parts of general steel and stainless steel
    Maximum Operating Peripheral Speed (m / min)  72(4300)  Abrasive Grain  NFS (alumina) 
    Rating:
    90%
    from S$57.99
    Min. 2 days
  14. Green zet
    NEW REGISTON Green zet
    The best grindstone for heavy grinding work. It is hard to be clogged and has excellent durability. (The number of sheets used and the number of sheets in stock are reduced, and as a result, the frequency of replacement is reduced.) The high-density grindstone reduces the amount of dust, dust, an... Read More
    Thickness (mm) 
    Rating:
    92%
    from S$11.99
    Min. 2 days
  15. Universal Sander
    H&H Universal Sander
    A versatile sander that can handle anything! The mesh type prevents clogging! Made in Japan for peace of mind! Sharpen! Polish! Cut! With this one! It can be used for polishing, cutting, removing rust, removing paint, etc. For FRP, aluminum, stainless steel, wood, iron, etc. For disc grinder
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  14000  Hole Diameter (Φmm)  15  Thickness (mm)  Abrasive  AC 
    Rating:
    77%
    from S$4.69
    Min. 2 days
  16. Skill Touch S (GC)
    NIPPON RESIBON Skill Touch S (GC)
    Resibon's original world's first resinoid offset type flexible grindstone that meets a wide range of needs with flexible grinding power. It is an epoch-making whetstone that combines the features of both an offset whetstone and a fiber disc by giving the offset whetstone flexibility by a ... Read More
    Maximum Operating Speed (min -1 [rpm])  13600  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300]  Series  Skill touch 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  17. Super skill touch SS
    NIPPON RESIBON Super skill touch SS
    Uses Cubitron TM abrasive grains that boast high grinding performance and wear resistance. Compatible with almighty from stainless steel to castings, with extremely little clogging and improved wear resistance. A flexible whetstone that demonstrates outstanding grinding power and high economic ef... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Thickness (mm)  Abrasive  CubitronTM abrasive  Series  Skill touch 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  18. Super Green μ
    NEW REGISTON Super Green μ
    Excellent sharpness despite its soft feel. Since there is little deformation and wear, you can work safely. The safety design with a dedicated pad attached to each one prevents misalignment. Since it is flexible enough for flat and curved surface polishing work, a beautiful finish can be achieved... Read More
    Thickness (mm)  Series  Super green 
    Rating:
    100%
    from S$78.99
    Min. 2 days
  19. Mini Skill Touch MS (Grinding Wheel)
    NIPPON RESIBON Mini Skill Touch MS (Grinding Wheel)
    A small diameter whetstone that is ideal for processing the details of dies. Demonstrates outstanding workability by blending special abrasive materials. Polishing of general steel, cast iron, stainless steel, alloy steel
    Maximum Operating Peripheral Speed (m / min)  72[4300]  Series  Skill touch 
    from S$5.19
    Min. 2 days
  20. Fine touch
    NEW REGISTON Fine touch
    Ideal for use in the work field of elastic grindstones for polishing under harsh pressing conditions, and for grinding and polishing of parts with a small contact area.
    Maximum Operating Peripheral Speed (m / min)  72[4300] 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  21. Net grinding wheel for polishing
    MonotaRO Net grinding wheel for polishing
    A net-type offset whetstone that is effective in polishing non-ferrous metals such as FRP and resin. Because it uses a glass fiber base material, it is strong and safe. Since it is less clogged, it has good sharpness and has a long life. Since the polished surface is polished at the same time, th... Read More
    Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Maximum Operating Speed (min -1 [rpm])  15287  Thickness (mm)  Reinforcing Net  2P  Maximum Operating Peripheral Speed (m / min)  80  Abrasive Grain Size  80  Binder  B/F  Abrasive  Shape  offset 
    Rating:
    90%
    from S$2.89
    Min. 2 days
  22. Mini super green
    NEW REGISTON Mini super green
    Since there is less clogging and grinding / polishing burns, grinding power is increased and working time can be shortened. It is not necessary to use different grindstones depending on the type of steel material, and it can be handled only by setting the particle size. It has outstanding durabil... Read More
    Series  Super green 
    from S$3.99
    Min. 2 days
  23. Skill Touch SC
    NIPPON RESIBON Skill Touch SC
    Elastic type for polishing. By unifying the characteristics of AC and WA of Skill Touch, it demonstrates a wide range of power from general steel to stainless steel. The image has been renewed with colorful colors. For polishing general steel and stainless steel.
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Suitable Material  General steel, stainless steel  Abrasive  SC  Series  Skill touch 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  24. Free sand
    NEW REGISTON Free sand
    The user himself can stack 2 to 5 grindstones and freely adjust the flexibility and polishing power. (Patent pending) There is no worry of clogging or welding, and there is no burning or distortion. The new pad (patent pending) with excellent flexibility and strength leaves no grindstone scratche... Read More
    Rating:
    93%
    from S$44.99
    Min. 2 days
  25. Skill Touch R-2 CC16
    NIPPON RESIBON Skill Touch R-2 CC16
    It is a whetstone for concrete repair that has the flexibility with restoring force and excellent grindability due to the unique shape of the cap. With its strong grinding power and outstanding durability, it is 5 to 6 times more economical than disc paper. It is also suitable for removing black ... Read More
    Abrasive Grain Size  16  Thickness (mm)  Abrasive  CC  Abrasive Grain  CC  Series  Skill touch 
    Rating:
    90%
    from S$58.99
    Min. 2 days
  26. For skill touch
    NIPPON RESIBON For skill touch
    Pad for flexible whetstone. (Skill touch only) Please use when using a flexible whetstone.
    Suitable for  Size (mm): for 100  Series  Skill touch 
    Rating:
    70%
    from S$2.49
    Min. 2 days
  27. New touch (AC abrasive)
    NEW REGISTON New touch (AC abrasive)
    It has a large contact area with the ground surface and is ideal for surface polishing. Ideal for grinding and polishing that requires excessive flexibility in the range of use, and for polishing the finished surface with a large contact area. Polishing and finishing of general steel * Please use... Read More
    Maximum Operating Peripheral Speed (m / min)  72[4300]  Abrasive  AC (for general steel) 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  28. Super bio touch SVT-H (hard type)
    NIPPON RESIBON Super bio touch SVT-H (hard type)
    Demonstrates excellent grinding power for all metals. The sharp sharpness minimizes grinding burns. It is an iron-free design that does not easily rust. A gentle feeling of use created by low vibration and low noise. Grinding and polishing work for stainless steel and general steel. * Strictly ob... Read More
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13700  Hole Diameter (Φmm)  15  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300]  Abrasive  Alumina composite  Suitable Tool  Electric disc grinder  Suitable Material  Stainless steel, general steel 
    Rating:
    87%
    from S$99.90
    Min. 2 days
  29. Alta Octron
    NCA (Noritake Coated Abrasive) Alta Octron
    Unlike conventional diamond discs, it has excellent flexibility, making it easier to polish curved surfaces. A special coating method increases grinding power and improves work efficiency. A beautiful finish can be obtained because the diamond abrasive grains are evenly coated. Since it is lightw... Read More
    Base Material  Cloth  Adhesive  Resin  Abrasive  diamond 
    Rating:
    60%
    from S$34.99
    Min. 2 days
  30. Perforated ladybug
    KURE GRINDING WHEEL Perforated ladybug
    It is effective in improving productivity and reducing processing costs. You can see the grinding point. Excellent cooling effect due to air cooling effect Improved work efficiency with sharp sharpness Bead deburring and finish polishing of welded parts of general steel and stainless steel
    Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72(4300) 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  31. New touch (WA abrasive)
    NEW REGISTON New touch (WA abrasive)
    It has a large contact area with the ground surface and is ideal for surface polishing. Ideal for grinding and polishing that requires excessive flexibility in the range of use, and for polishing the finished surface with a large contact area. Light grinding / polishing work including surface / c... Read More
    Maximum Operating Peripheral Speed (m / min)  72[4300]  Abrasive  WA (for stainless steel) 
    Rating:
    80%
    from S$3.79
    Min. 2 days
  32. Silver ladybug touch
    KURE GRINDING WHEEL Silver ladybug touch
    By using high-performance ceramic and grain SG, it demonstrates high performance in both sharpness and durability compared to the standard type. Beat deburring and finish polishing of welded parts of general steel and stainless steel
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Maximum Operating Peripheral Speed (m / min)  72(4300)  Abrasive Grain  SG  Suitable Material  Stainless steel / general steel 
    from S$68.99
    Min. 2 days
  33. Cubitron 2 flexible grinding wheel
    3M Cubitron 2 flexible grinding wheel
    A versatile flexible whetstone that can be used for a wide range of tasks such as bead removal and groove work. Compared to conventional flexible whetstones on the market, the durability is about 3.5 times and the grinding speed is about 1.5 times. (3M investigation) It is hard to be clogged, and... Read More
    Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13750  Hole Diameter (mm)  15  2018 Trusco page  5 0908  Maximum Peripheral Speed  72m/s(4320m/min)  Material  Abrasive material: Aluminum oxide  Hardness  Abrasive  Precision molded abrasive 
    from S$109.90
    Min. 2 days
  34. SAKAN-MICHI Grinding Wheel for Concrete
    NIPPON RESIBON SAKAN-MICHI Grinding Wheel for Concrete
    It weighs about one-fifth that of diamond products. You won't get tired even when working on ceilings, high walls, or working for a long time. In addition, excellent flexibility reduces vibration. It is also possible to perform concrete chipping work, chamfering, general concrete repair work,... Read More
    Thickness (mm)  Abrasive  CC 
    Rating:
    93%
    from S$86.99
    Min. 2 days
  35. Skill Touch R-2
    NIPPON RESIBON Skill Touch R-2
    Resibon's original world's first resinoid offset type flexible grindstone that meets a wide range of needs with flexible grinding power. It is an epoch-making whetstone that combines the features of both an offset whetstone and a fiber disc by giving the offset whetstone flexibility by a ... Read More
    Hole Diameter (Φmm)  22  Maximum Operating Peripheral Speed (m / min)  72[4300]  Series  Skill touch 
    from S$129.90
    Min. 2 days
  36. Special pad for whetstone
    MonotaRO Special pad for whetstone
    A pad dedicated to polishing Monotaro's net whetstone. * Do not use for products other than Monotaro's net grindstone polishing.
    Outer Diameter (Φmm)  65  Hole Diameter (Φmm)  15  Material  PC (polycarbonate)  Suitable for  Mononet (for polishing) 
    from S$1.59
    Min. 2 days
  37. Dedicated pad for super software
    NEW REGISTON Dedicated pad for super software
    It is a pad exclusively for super software. When using super software, be sure to attach a special pad.
    from S$0.84
    Min. 2 days
  38. Fine touch
    NEW REGISTON Fine touch
    A flexible whetstone that can be used for polishing with moderate flexibility and sharp sharpness. Suitable for polishing harsh areas such as corner surfaces. Light grinding / polishing work including surface / curved surface grinding, chamfering, and finishing after spot welding of general steel... Read More
    Rating:
    80%
    from S$58.99
    Min. 3 days
  39. Super Green K16
    NEW REGISTON Super Green K16
    It has excellent grinding power and has the same sharpness until the end. New Resiston's unique super green shape eliminates the need for a pad. Deburring and rough grinding of concrete and stone
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Abrasive Grain Size  16  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72[4300]  Suitable Material  Concrete / Stone  Series  Super green 
    from S$4.19
    Min. 2 days
  40. Flexible grinding wheel Superflex
    FUJI GRINDING WHEEL MFG Flexible grinding wheel Superflex
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Maximum Peripheral Speed (m/s)  72(4300m/min)  Abrasive  AWA  Suitable Material  General steel materials and castings 
    from S$74.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 170

Set Ascending Direction