All Category

Flat Grinding Wheels

A flat grindstone is one of the abrasives used by attaching to a grinder. It is mainly used for grinding materials and parts such as metal, ceramics and stone. In addition to flat grinding wheels, there are offset grinding wheels, flexible grinding wheels, elastic grinding stones, and sharpening grinding wheels. It is important to select an appropriate grinding wheel according to the application. In addition, the surface to be used is determined by the type of grindstone. For flat grindstones, only the grindstone outer ring can be used. Avoid using the side of the grinding wheel as it will lead to an accident.
View : Grid List
Filter

Items 1 - 40 of 178

Set Ascending Direction
  1. Regular-use Vito Grindstone WA Red No.1
    Noritake Regular-use Vito Grindstone WA Red No.1
    Since it is an abrasive grain with high hardness and good crushability, it is ideal for work that avoids grinding burns such as general light grinding, precision grinding, and tool grinding. Hardened carbon steel, alloy steel, tool steel, etc. (SxxC, SCr, SK, SKS).
    Peripheral Speed (m/s [m/min])  (Whetstone) 40  Shape  No. 1 (flat type)  Suitable Material  SC, sCr, sK, sKS, etc.  Binder  V36R  Abrasive Grain  WA  Abrasive  WA red 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  2. Regular-use Vito Whetstone GC No.1
    Noritake Regular-use Vito Whetstone GC No.1
    It is made of silicon carbide, has a very high hardness, and has good crushability, so it exhibits excellent sharpness. Non-ferrous and non-metals such as cemented carbide, ceramics, copper and aluminum.
    Abrasive  GC  Shape  No. 1 (flat type)  Binder  V81R 
    Rating:
    86%
    from S$21.99
    Min. 2 days
  3. WA Grindstone (No. 1)
    KURE GRINDING WHEEL WA Grindstone (No. 1)
    It demonstrates its capabilities in general grinding, precision grinding, tool grinding, etc. For alloy steel, tool steel, hardened steel
    Rating:
    85%
    from S$15.99
    Min. 2 days
  4. Regular-use Vito Whetstone WA White No.1
    Noritake Regular-use Vito Whetstone WA White No.1
    Since it is an abrasive grain with high hardness and good crushability, it is ideal for work that avoids grinding burns such as general light grinding, precision grinding, and tool grinding. Hardened carbon steel, alloy steel, tool steel, etc. (SxxC, SCr, SK, SKS).
    Shape  No. 1 (flat type)  Suitable Material  SC, sCr, sK, sKS, etc.  Binder  V35R  Abrasive  WA white 
    Rating:
    94%
    from S$13.99
    Min. 2 days
  5. Vito Grindstone WA Red No. 1
    MonotaRO Vito Grindstone WA Red No. 1
    Since WA abrasive grains have high hardness and good crushability, they are ideal for general light grinding, precision grinding, tool grinding, and other work that avoids grinding burns. General hardened steel, alloy steel, tool steel, etc. * Grinding work must comply with occupational safety an... Read More
    Maximum Operating Peripheral Speed (m / min)  33[1980]  Hardness  Shape  No. 1 (flat type)  Binder  Vitrified bond  Abrasive  WA 
    Rating:
    87%
    from S$11.99
    Min. 2 days
  6. SG
    KURE GRINDING WHEEL SG
    Polycrystalline alumina abrasive grains. Having a fine crystal structure causes fine crushing and falling off of each fine crystal in the grinding process, so the cutting edge of the abrasive grains is hard to flatten and good sharpness can be maintained for a long time.
    Rating:
    80%
    from S$29.99
    Min. 2 days
  7. WA chair (white)
    KURE GRINDING WHEEL WA chair (white)
    It demonstrates its capabilities in general grinding, precision grinding, tool grinding, etc. For alloy steel, tool steel, hardened steel
    Suitable for  Double-headed grinder  Shape  No. 1 (flat type)  Binder  Vitrified bond  Abrasive  WA white 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  8. Double-headed grinder wheel (GC)
    NANIWA (Naniwa Abrasive Mfg) Double-headed grinder wheel (GC)
    Grinding and polishing of stone, aluminum, ceramics, cemented carbide, non-metals, etc.
    Abrasive Grain Size  #120  Hole Diameter (Φmm)  12.7  Specification  For masonry  Abrasive  GC  Abrasive Grain  GC  Suitable Material  Mason 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  9. A And Ishi (No. 1)
    KURE GRINDING WHEEL A And Ishi (No. 1)
    It demonstrates its ability in grinding raw materials. General steel, cast iron, carbon steel (raw material)
    Abrasive  Suitable for  Double-headed grinder  Shape  No. 1 (flat type)  Binder  Vitrified bond 
    Rating:
    76%
    from S$29.99
    Min. 7 days
  10. Straight Grinding Wheel 85A
    KURE GRINDING WHEEL Straight Grinding Wheel 85A
    Single crystal alumina abrasive grains. Compared to WA abrasive grains, it has higher hardness and finely crushes, so it is very effective in improving the life of the grindstone and reducing grinding resistance. For grinding alloy steels, tool steels and hardened steels
    Maximum Peripheral Speed (m/s)  40  Abrasive  85A  Suitable Material  Alloy steel, tool steel, hardened steel 
    Rating:
    100%
    from S$38.99
    Min. 6 days
  11. Regular-use Vito Grindstone PA No.1
    Noritake Regular-use Vito Grindstone PA No.1
    It has high hardness and moderate toughness, so excellent sharpness is maintained.
    Shape  Abrasive  PA  Suitable Material  SKD, SKH, SCM, SKS, SK, etc.  Binder  V35R 
    from S$29.99
    Min. 5 days
  12. Straight Grinding Wheel 32A
    KURE GRINDING WHEEL Straight Grinding Wheel 32A
    Single crystal abrasive grains. Even difficult-to-grind materials such as high vanadium alloy steel can be ground quickly with very little heat generation. It is a grindstone that requires minimal dressing and maintains foam well. For grinding difficult-to-grind materials such as alloy steel, too... Read More
    Rating:
    60%
    from S$38.99
    Min. 6 days
  13. General-purpose Vito whetstone SA1
    Noritake General-purpose Vito whetstone SA1
    Since it is a single crystal and has the highest toughness, it is suitable for high-efficiency grinding.
    Shape  Abrasive  SA  Binder  V35R 
    from S$39.99
    Min. 5 days
  14. General-purpose bit whetstone WA white 71
    Noritake General-purpose bit whetstone WA white 71
    Since it is an abrasive grain with high hardness and good crushability, it is ideal for work that avoids grinding burns such as general light grinding, precision grinding, and tool grinding. Hardened carbon steel, alloy steel, tool steel, etc. (SC, SCr, SK, SKS)
    Hole Diameter (Φmm)  12.7  Outer Diameter (Φmm)  150  Abrasive Grain Size  220  Maximum Peripheral Speed (m/s)  33  Thickness (mm)  6.4  Hardness  Shape  No. 71  Binder  V35R  Abrasive  WA white 
    from S$34.99
    Min. 2 days
  15. General-purpose Vito whetstone CX1
    Noritake General-purpose Vito whetstone CX1
    With the new ceramic abrasive grains that produce the ideal micro-self-generated blade and a completely new bond system, the sharpness is significantly superior to that of conventional grindstones, and high-precision and high-efficiency machining is possible.
    Shape  Maximum Peripheral Speed (m / min)  2400  Abrasive  CX  Binder  V400 
    Rating:
    90%
    from S$88.99
    Min. 5 days
  16. General-purpose Vito whetstone WA red No. 1
    Noritake General-purpose Vito whetstone WA red No. 1
    Since it is an abrasive grain with high hardness and good crushability, it is ideal for work that avoids grinding burns such as general light grinding, precision grinding, and tool grinding. Hardened carbon steel, alloy steel, tool steel, etc. (SC, SCr, SK, SKS)
    Hole Diameter (Φmm)  19.05  Thickness (mm)  25  Outer Diameter (Φmm)  255  Maximum Peripheral Speed (m/s)  40  Abrasive Grain Size  60  Hardness  Shape  No. 1  Binder  V36R  Abrasive  WA red 
    from S$85.99
    Min. 2 days
  17. General purpose bit grinding wheel WA6
    Noritake General purpose bit grinding wheel WA6
    Since it is an abrasive grain with high hardness and good crushability, it is ideal for work that avoids grinding burns such as general light grinding, precision grinding, and tool grinding.
    Maximum Peripheral Speed (m / min)  1800  Shape  Binder  V36R  Abrasive  WA red 
    from S$48.99
    Min. 5 days
  18. General purpose bit grinding wheel PAA5
    Noritake General purpose bit grinding wheel PAA5
    It has high hardness and moderate toughness, so excellent sharpness is maintained.
    Maximum Peripheral Speed (m / min)  2000  Shape  Abrasive  PAA  Binder  V35R 
    from S$43.99
    Min. 5 days
  19. Green pro
    FSK Green pro
    Diamond grindstone for new double-headed grinding machine. Outstanding sharpness, compatible with one sheet regardless of carbide or steel material. Cost reduction is possible by shortening the processing time, increasing the grinding ratio, and increasing the life of the grindstone. Minimizes th... Read More
    Abrasive  DF60  Shape  No. 1 flat type  Binder  V (Vitrified) 
    from S$589.90
    Min. 8 days
  20. Hard wheel
    Miyuki Hard wheel
    Abrasive Grain Size  100  Trusco Part No.  114-1292  Hole Diameter (mm)  15.88  Outer Diameter (mm)  205  Thickness (mm)  25  Maximum Operating Speed (min -1 [rpm])  4000  Mass (g)  645  Color  Brown  Type  X83-CH 
    from S$65.99
    Min. 32 days
  21. General purpose bit grinding wheel PA6
    Noritake General purpose bit grinding wheel PA6
    It has high hardness and moderate toughness, so excellent sharpness is maintained.
    Maximum Peripheral Speed (m / min)  1800  Shape  Abrasive  PA  Binder  V35R 
    Rating:
    80%
    from S$48.99
    Min. 5 days
  22. Regular-use Vito Grindstone A
    Noritake Regular-use Vito Grindstone A
    Since it uses typical alumina abrasive grains, it is mainly suitable for efficient grinding of raw materials. Unquenched plain steel (SS) with relatively high tensile strength and high elongation.
    Maximum Peripheral Speed (m / min)  2400  Abrasive  Shape  No. 1 (flat type)  Binder  V75R 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  23. Vito Whetstone GC 1
    MonotaRO Vito Whetstone GC 1
    Silicon carbide GC abrasives are hard and have good crushability, so they exhibit excellent sharpness. Used for free grinding and general light grinding of non-ferrous and non-metal materials. For grinding cemented carbide, ceramics, copper, aluminum, non-metals, etc. * Grinding work must comply ... Read More
    Abrasive Grain Size  120  Maximum Operating Peripheral Speed (m / min)  33[1980]  Abrasive  GC  Hardness  Shape  No. 1 (flat type)  Binder  Vitrified bond 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  24. GC Grinding Wheel (No. 1)
    KURE GRINDING WHEEL GC Grinding Wheel (No. 1)
    It has good crushability and demonstrates its ability for non-ferrous and non-metal grinding work. For steel, cemented carbide, ceramics, aluminum
    Suitable for  Double-headed grinder  Suitable Material  For steel, carbide, ceramics, aluminum  Abrasive  GC  Shape  No. 1 (flat type)  Binder  Vitrified bond 
    Rating:
    78%
    from S$21.99
    Min. 2 days
  25. Grinding wheel No.1 flat GC
    SUN TIGER Grinding wheel No.1 flat GC
    It is a silicon carbide abrasive grain with very hard hardness and excellent crushability. For grinding cemented carbide, ceramics, copper, aluminum, special cast iron, non-metals, etc. * 255 x 25 x 19.05 is a type in which the hole diameter is adjusted with a bush.
    Abrasive Grain Size  120  Abrasive  GC  Hardness  Binder  Vitrified bond 
    Rating:
    92%
    from S$21.99
    Min. 2 days
  26. Internal whetstone
    TRUSCO Internal whetstone
    Has good grindability and durability. For straight grinders
    Abrasive Grain Size  #36  Hole Diameter (Φmm)  10  Abrasive Grain  Abrasive  Binder  Color  Black  Hardness 
    Rating:
    70%
    from S$29.99
    Min. 2 days
  27. Grinding wheel No. 1 flat type WA red
    SUN TIGER Grinding wheel No. 1 flat type WA red
    Since it is an abrasive grain with high hardness and good crushability, it can be used for all kinds of grinding with a small depth of cut, including hard and heat-sensitive steel. Ideal for general light grinding, precision grinding, tool grinding, and other work that avoids grinding burns. Gene... Read More
    Abrasive Grain Size  60  Hardness  Binder  Vitrified bond  Abrasive  WA red 
    Rating:
    60%
    from S$14.99
    Min. 2 days
  28. Regular-use Vito Whetstone PAA No.1
    Noritake Regular-use Vito Whetstone PAA No.1
    It has high hardness and moderate toughness, so excellent sharpness is maintained.
    Shape  Maximum Peripheral Speed (m / min)  2400  Abrasive  PAA  Binder  V35R 
    Rating:
    80%
    from S$29.99
    Min. 28 days
  29. Double-headed grinder wheel (WA)
    NANIWA (Naniwa Abrasive Mfg) Double-headed grinder wheel (WA)
    Grinding and polishing of stainless steel, hardened steel, alloy steel, special steel, etc.
    Abrasive Grain Size  #60  Hole Diameter (Φmm)  12.7  Specification  For stainless steel  Suitable Material  Stainless steel  Abrasive Grain  WA  Abrasive  WA 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  30. Disc grinding wheel
    PROXXON Disc grinding wheel
    Wheel Diameter (Φmm)  50×10  Suitable Model  Micro disc grinder (No.27520) 
    from S$7.49
    Min. 2 days
  31. Vito whetstone A 1
    MonotaRO Vito whetstone A 1
    A flat whetstone that uses A grindstone. Since it uses alumina abrasive grains, it is mainly suitable for efficient grinding of raw materials. Unhardened plain steel with large elongation * Grinding work must comply with occupational safety and health regulations and structural standards such as ... Read More
    Hole Diameter (Φmm)  15.88  Thickness (mm)  19  Outer Diameter (Φmm)  205  Maximum Operating Peripheral Speed (m / min)  33[1980]  Abrasive Grain Size  36  Abrasive  Shape  No. 1 (flat type)  Binder  Vitrified bond 
    Rating:
    50%
    from S$28.99
    Min. 2 days
  32. Grinding wheel No.1 flat type A
    SUN TIGER Grinding wheel No.1 flat type A
    Since it uses alumina abrasive grains, it is mainly suitable for efficient grinding of raw materials. Unhardened plain steel with large elongation * 255 x 25 x 19.05 and 205 x 19 x 15.88 are types with the hole diameter adjusted with a bush.
    Abrasive  Binder  Vitrified bond 
    Rating:
    65%
    from S$11.99
    Min. 2 days
  33. Mini whetstone (for HSF-50F only) 2030001
    FUJI GRINDING WHEEL MFG Mini whetstone (for HSF-50F only) 2030001
    HSF-50F dedicated whetstone.
    Abrasive Grain Size  #60  RoHS directive (corresponding to 10 substances)  Hole Diameter (Φmm)  10  Thickness (mm)  Maximum Peripheral Speed  57  Outer Diameter (Φmm)  70  Trusco Part No.  827-7189  Abrasive 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  34. MHG-075 / MHG-130 / MHG-001 Replacement Grindstone
    RELIEF MHG-075 / MHG-130 / MHG-001 Replacement Grindstone
    Abrasive Grain Size  #100  Hole Diameter (Φmm)  10  Maximum Operating Speed (min -1 [rpm])  11000  Thickness (mm)  20  Maximum Peripheral Speed (m / min)  2600  Outer Diameter (Φmm)  75  Abrasive Grain  WA material 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  35. Home Cutter Replacement Grinding Wheel
    SHINKO (Shinko MechatroTech) Home Cutter Replacement Grinding Wheel
    Whetstone for emerging home scutter.
    Outer Diameter (mm)  180  Thickness (mm)  20  Inner Diameter (mm)  70  Suitable Models  Emerging STD-180E 
    Rating:
    55%
    from S$77.99
    Min. 2 days
  36. Homescutter replacement grinding finish # 6000
    SHINKO (Shinko MechatroTech) Homescutter replacement grinding finish # 6000
    Whetstone for emerging home scutter. A special finishing whetstone with a particle size of # 6000.
    Abrasive Grain Size  #6000  Outer Diameter (mm)  180  Thickness (mm)  20  Inner Diameter (mm)  70  Suitable Models  Emerging STD-180E 
    from S$88.99
    Min. 2 days
  37. Offset whetstone sun tiger
    SUN TIGER Offset whetstone sun tiger
    A standard popular type offset whetstone. Deburring and beating work on welded parts of general steel materials
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Thickness (mm)  Maximum Operating Peripheral Speed (m / min)  72  Country of Origin  Japan  Hardness 
    Rating:
    100%
    from S$2.19
    Min. 2 days
  38. Grinding wheel for tabletop grinder (A)
    NANIWA (Naniwa Abrasive Mfg) Grinding wheel for tabletop grinder (A)
    Grinding and polishing of iron, ordinary steel, cast iron, cast steel, etc.
    Abrasive Grain Size  #60  Hole Diameter (Φmm)  12.7  Outer Diameter (mm)  150  Outer Diameter (Φmm)  150  Mass (g)  210  Thickness (mm)  6.4  Abrasive  Suitable Material  Iron 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  39. Whetstone for tabletop grinder (WA)
    NANIWA (Naniwa Abrasive Mfg) Whetstone for tabletop grinder (WA)
    Grinding and polishing of stainless steel, hardened steel, alloy steel, special steel, etc.
    Abrasive Grain Size  #60  Mass (g)  100  Hole Diameter (Φmm)  12.7  Outer Diameter (Φmm)  125  Outer Diameter (mm)  125  Thickness (mm)  3.2  Suitable Material  Stainless steel  Abrasive  WA 
    Rating:
    75%
    from S$23.99
    Min. 2 days
  40. Internal whetstone
    MITACHI TOOLs Internal whetstone
    A whetstone for straight grinders.
    Rating:
    20%
    from S$119.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 178

Set Ascending Direction