All Category

Elastic Grinding Wheels

An elastic grinding wheel is a grinding wheel made of a relatively soft material such as rubber or sponge among the grinding wheels that are attached to a grinder. Because it is highly flexible and difficult to scratch, it can be used for various materials such as metal products, glass, and plastic. Items used in welding and assembly sites such as construction sites, car repair shops, and metal product processing plants. Some of the elastic grinding wheels are dry-type ones, so care must be taken with the abrasives and conditions used.
View : Grid List
Filter

31 Item(s)

Set Ascending Direction
  1. High wrap offset type elastic whetstone for general metal
    Nippon Tokushu Kento High wrap offset type elastic whetstone for general metal
    The PVA grindstone is a sponge-like elastic grindstone that uses an acetal product of polyvinyl alcohol as a binder. PVA grindstones meet the needs of users for a fast, beautiful and stable polishing surface in all fields of industry, and have excellent effects on automation of polishing work, co... Read More
    Thickness  10  Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Maximum Peripheral Speed (m / min)  2700  Maximum Operating Speed (min -1 [rpm])  8500  Suitable Material  General metal 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  2. PVA Offset Grinding Wheel
    AION PVA Offset Grinding Wheel
    The PVA elastic binder automatically aligns the abrasive grain cutting edges, leaving no deep scratches and providing an excellent finished surface. Due to the structure with high porosity, less heat is generated and clogging is less likely to occur, enabling stable continuous polishing for a lon... Read More
    Thickness (mm)  10  Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Maximum Peripheral Speed (m / min)  2700  Maximum Operating Speed (min -1 [rpm])  8600  Shape  Offset type 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  3. Scratch Removal Disc
    YANASE Scratch Removal Disc
    Since it is flexible and does not leave deep scratches, it is suitable for removing scratches and precision finishing of general metals such as iron and stainless steel. The finish will be glossy. Ideal for chamfering stones and tiles, finishing and polishing, and glossing.
    RoHS directive (corresponding to 10 substances)  Outer Diameter (mm)  100  Outer Dia. x Hole Dia. (Φmm)  100×15  Hole Diameter (Φmm)  15  Abrasive  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    Rating:
    66%
    from S$7.79
    Min. 2 days
  4. High wrap offset elastic whetstone for stone
    Nippon Tokushu Kento High wrap offset elastic whetstone for stone
    Chamfering finish of building stones, finishing of stone monuments. * When using, please attach the pad for high wrap correctly. High wrap is for drywall only. Do not use water or water-soluble grinding oil. When not in use, store it in a dry place.
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Maximum Peripheral Speed (m / min)  2700  Maximum Operating Speed (min -1 [rpm])  8500  Type  For stone  Suitable Material  Stone 
    Rating:
    76%
    from S$9.79
    Min. 2 days
  5. High wrap pad
    Nippon Tokushu Kento High wrap pad
    Pad for high wrap
    Rating:
    74%
    from S$2.39
    Min. 2 days
  6. Rabin offset grinding wheel
    Daiwa Kasei Rabin offset grinding wheel
    Sharpens and polishes in one process. Sharpens without leaving deep scratches or burrs. It can be used for stainless steel, castings, and mold materials with higher hardness. Take the processed surface of the iron-based work and polish it to a uniform surface. It is a material that does not easil... Read More
    Outer Diameter (mm)  100  Outer Diameter x Thickness x Hole Diameter (mm)  100×7×15  Maximum Operating Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  15  Maximum Peripheral Speed (m / min)  68  Thickness (mm)  Suitable Material  Stainless steel, aluminum, etc.  Shape  offset 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  7. Belston
    BELL STAR ABRASIVE MFG Belston
    An epoch-making disc abrasive that combines a specially treated ceramic filler and a unique elastic rubber. Due to its excellent self-sustaining action, clogging is extremely low, and the effect of the elastic body provides a smooth finished surface. It has both grinding and polishing properties,... Read More
    Outer Diameter (Φmm)  100  Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Suitable Tool  4-inch disc grinder 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  8. PVA grinding wheel
    AION PVA grinding wheel
    The PVA elastic binder automatically aligns the abrasive grain cutting edges, leaving no deep scratches and providing an excellent finished surface. Due to the structure with high porosity, less heat is generated and clogging is less likely to occur, enabling stable continuous polishing for a lon... Read More
    Outer Diameter (mm)  150  Dimensions (Outer Dia. x Thickness x Hole Dia.) (Φmm x mm x Φmm)  150×25×25.4  Thickness (mm)  25  Hole Diameter (Φmm)  25.4  Abrasive Grain Size  80 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  9. Dynamic wheel reborn
    Resiton Dynamic wheel reborn
    It removes only dirt, coatings, and scratches on the metal surface, and does not scrape too much. It fits well on uneven surfaces and is flexible and comfortable to use. Since it is a non-woven fabric, it is more durable when rotated at low speed. In particular, it is recommended to use stainless... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Hole Diameter (Φmm)  15  Abrasive 
    Rating:
    100%
    from S$87.99
    Min. 3 days
  10. Offset rubber whetstone for polishing RNF DISC
    Daiwa Kasei Offset rubber whetstone for polishing RNF DISC
    Sharpness shortens polishing work Fits work with a light touch Unique pattern prevents discoloration Ideal for sanitary-related equipment Continuous work is possible with less clogging Buffed polished surface Dust and noise are greatly reduced Φ16 → 15 compatible With bush Gloss finish Scratch / ... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  16(15)  Thickness (mm)  Recommended Rotation Speed (min -1 [rpm])  7000~8000  Abrasive  GC  Type  RNF 
    from S$38.99
    Min. 2 days
  11. GWO DISC offset rubber whetstone for heavy grinding work
    Daiwa Kasei GWO DISC offset rubber whetstone for heavy grinding work
    Grinding power is greatly improved by blending new rubber. It does not leave deep scratches due to the unique characteristics of rubber. The unique pattern prevents discoloration. Achieves process reduction and cost reduction because secondary burrs are less likely to occur after deburring Cost r... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  16(15)  Thickness (mm)  Recommended Rotation Speed (min -1 [rpm])  7000~8000  Type  GWO  Abrasive  WA 
    from S$29.99
    Min. 4 days
  12. Sponge disc
    Resiton Sponge disc
    A sponge-like polishing grindstone made from polyvinyl alcohol (PVA), which has excellent heat resistance, mechanical strength, and elasticity. When used in dry polishing, a beautiful finished surface can be obtained due to the moderate elasticity of the binder. Various metal rust removal, scratc... Read More
    Outer Diameter x Thickness x Hole Diameter (mm)  100×10×15  Hole Diameter (Φmm)  15  Maximum Peripheral Speed (m/s)  45  Maximum Operating Speed (min -1 [rpm])  8500  Abrasive  Bonding Strength 
    Rating:
    100%
    from S$169.90
    Min. 5 days
  13. Tact-free + set + for stainless steel (low speed + for 5500 rpm or less)
    TACT Tact-free + set + for stainless steel (low speed + for 5500 rpm or less)
    Grinding and polishing whetstone that maximizes the elasticity of rubber by removing the reinforcing plate of tact disc! The elasticity of the rubber enables a smooth and even surface finish. It hits the work material wider than the conventional type. Achieves the original proper polishing rotati... Read More
    Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Maximum Rotation Speed (min-1[rpm])  5500  Thickness (mm)  Type  For Stainless steel 
    from S$199.90
    Min. 5 days
  14. Tact-free + metal (low speed + 5500 rpm or less)
    TACT Tact-free + metal (low speed + 5500 rpm or less)
    Grinding and polishing whetstone that maximizes the elasticity of rubber by removing the reinforcing plate of tact disc! The elasticity of the rubber enables a smooth and even surface finish. It hits the work material wider than the conventional type. Achieves the original proper polishing rotati... Read More
    Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Maximum Rotation Speed (min-1[rpm])  5500  Thickness (mm)  Type  For metal 
    from S$159.90
    Min. 5 days
  15. Cup whetstone
    Axel Cup whetstone
    For angle sander
    Abrasive Grain Size  60# 
    from S$74.99
    Min. 7 days
  16. Tact disc + set + for stainless steel (normal rotation + 12000 rotations or less)
    TACT Tact disc + set + for stainless steel (normal rotation + 12000 rotations or less)
    Corner finishing, fine deburring, chamfering, and grinding work can be done easily. A polishing effect can be obtained at the same time as removing rust, removing paint, removing stains and stains, and removing black skin. Since the abrasive grains are not held by an adhesive such as phenol resin... Read More
    Outer Diameter (mm)  100  Maximum Rotation Speed (min-1[rpm])  12000  Hole Diameter (Φmm)  15  Thickness (mm)  Type  For Stainless steel 
    from S$199.90
    Min. 5 days
  17. Mini cup
    TACT Mini cup
    A whetstone that handles everything from chamfering small parts and narrow parts, deburring to finishing.
    Thickness (mm)  10  Hole Diameter (Φmm)  12.7  Outer Diameter (mm)  54  Maximum Rotation Speed (min-1[rpm])  8000 
    from S$269.90
    Min. 4 days
  18. Ceraposik + set (low speed + 6000 rpm or less strictly adhered to)
    TACT Ceraposik + set (low speed + 6000 rpm or less strictly adhered to)
    Achieves the original proper polishing rotation with grinding of 6000 rotations or less! For low speed 6600 rotations. Abrasive whetstone, fine deburring, fine scratch removal * Strictly adhere to the maximum rotation speed of 6000 rpm. (It is dangerous because it may explode or crack.)
    Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Thickness (mm) 
    from S$269.90
    Min. 5 days
  19. New high-speed Daiwa Rabin
    Axel New high-speed Daiwa Rabin
    New technology for high-speed support. The maximum rotation speed of the conventional Rabin was 30,000 rpm, but this time as well, we decided to use a high-quality stainless steel shaft in order to secure sufficient strength even when using 6000 rpm. In addition, the rubber bond has been complete... Read More
    from S$26.99
    Min. 7 days
  20. 58Φ offset rabin
    Axel 58Φ offset rabin
    Compatible with all types of workpieces such as stainless steel, aluminum, forging, casting deburring, and grinding and polishing. It is ideal for removing burrs and burrs that appear during sheet metal processing, as well as for removing beats from welding, polishing, removing scratches, and pol... Read More
    Dimension (mm)  58×5×10 
    from S$239.90
    Min. 7 days
  21. Elastic whetstone "flexible"
    TYROLIT Elastic whetstone "flexible"
    An elastic grindstone for polishing that is extremely easy to use due to its moderate "bending" and thickness. For grinding general steel, stainless steel, etc.
    from S$46.99
    Min. 3 days
  22. Cup type rabin (30Φ)
    Axel Cup type rabin (30Φ)
    Since it is a rubber whetstone, it fits well with the work and does not bounce. In addition, a beautiful glossy finished surface can be obtained without the generation of secondary burrs and burrs that occur during grinding. For micro mini sanders (for all kinds of workpieces such as deburring of... Read More
    Rotational Speed (min -1 [rpm])  (MAX)23000  Dimension (mm)  30×11×6.3(M7×0.75)  Abrasive Grain  WA 
    from S$77.99
    Min. 7 days
  23. Tact-free + for stainless steel (low speed + for 5500 rpm or less)
    TACT Tact-free + for stainless steel (low speed + for 5500 rpm or less)
    Grinding and polishing whetstone that maximizes the elasticity of rubber by removing the reinforcing plate of tact disc! The elasticity of the rubber enables a smooth and even surface finish. It hits the work material wider than the conventional type. Achieves the original proper polishing rotati... Read More
    Outer Diameter (mm)  100  Hole Diameter (Φmm)  15  Maximum Rotation Speed (min-1[rpm])  5500  Thickness (mm)  Type  For Stainless steel 
    from S$159.90
    Min. 5 days
  24. Disc grinding wheel
    Axel Disc grinding wheel
    For disc sander
    from S$29.99
    Min. 7 days
  25. Black skin removal rubber whetstone 100x6x15 # 24
    TACT Black skin removal rubber whetstone 100x6x15 # 24
    Quick and smooth removal of black skin with a rubber whetstone !! For welding burn, rust, dirt, delicate scratches, and deburring.
    Abrasive Grain Size  # 24 Olive  Dimensions (Outer Dia. x Thickness x Hole Dia.) (Φmm x mm x Φmm)  100×6t×15  Maximum Rotation Speed (min-1[rpm])  12000 
    from S$199.90
    Min. 4 days
  26. Daiwa Rabin
    Axel Daiwa Rabin
    It has excellent grinding and polishing power and is ideal for finish polishing of dies. It is used in a wide range of applications. It is the most suitable product for the intermediate process of various mold polishing. It can be widely used especially for forging, casting, automobiles, glass, p... Read More
    Type  CM 
    from S$24.99
    Min. 7 days
  27. Mini  Whetstone  WA  100 * 13
    Road knife industry Mini Whetstone WA 100 * 13
    For Mini High Scare Type 2 only. A whetstone dedicated to rough sharpening. Used by replacing with Mini High Scare Type 2. Since there is a risk of burning back, soak the cutting edge in water to cool it before use. Wood carving in general * For safety, please use masks and goggles when using.
    Hole Diameter (Φmm)  10  Abrasive Grain Size  80K (equivalent to # 80)  Outer Diameter (Φmm)  90  Diameter x Length (Φmm x mm)  90×13  Abrasive  WA  Suitable Material  Wood 
    from S$35.99
    Min. 7 days
  28. Mini  Whetstone  PVA  90 * 13
    Road knife industry Mini Whetstone PVA 90 * 13
    For Mini High Scare Type 2 only. A whetstone dedicated to medium sharpening, used by replacing it with Mini High Scare Type 2. Since there is a risk of burning back, soak the cutting edge in water to cool it before use. Wood carving in general * For safety, please use masks and goggles when using.
    Hole Diameter (Φmm)  10  Outer Diameter (Φmm)  90  Diameter x Length (Φmm x mm)  90×13  Abrasive Grain Size  GC100 (equivalent to # 100)  Abrasive  PVA  Suitable Material  Wood 
    from S$29.99
    Min. 7 days
  29. Sponge disc
    Resiton Sponge disc
    PVA grindstone A sponge-like polishing grindstone made from polyvinyl alcohol (PVA), which has excellent heat resistance, mechanical strength, and elasticity. When used in dry polishing, a beautiful finish can be obtained due to the moderate elasticity of the binder. .. Please use for grinding. P... Read More
    Thickness T (mm)  10  Outer Diameter D (Φmm)  100  Hole Diameter H (Φmm)  15  Maximum Peripheral Speed (m/s)  45  Maximum Operating Speed (min -1 [rpm])  8500  Abrasive  Bonding Strength 
    Discontinued
  30. Dynamic wheelset
    Resiton Dynamic wheelset
    Select 12 pieces from 5 types (# 80, # 120, # 220, # 400, # 600) Exhibition limited item It is hard to get clogged with any polishing! It removes only dirt, coatings, and scratches on the metal surface, and does not scrape too much. It fits well on uneven surfaces and is flexible and comfortable ... Read More
    Discontinued
  31. Elastic grinding wheel 75Φ
    Sumflex Elastic grinding wheel 75Φ
    A special elastic rubber whetstone that is attached to a rotating tool for polishing. Utilizing its elasticity, it can be used for soft polishing, deburring without burrs, and chamfering. Polishing of various metals
    Abrasive Grain Size  #150  Hole Diameter (mm)  12.7  Thickness (mm)  13  Allowable Rotation Speed (min -1 [rpm])  5100  Outer Diameter (mm)  75  Abrasive  GC material 
    Discontinued
View : Grid List
Filter

31 Item(s)

Set Ascending Direction