All Category

Buffing & Polishing Compounds

View : Grid List
Filter

Items 1 - 40 of 133

Set Ascending Direction
  1. NEW Sunlight (Polishing Compound)
    Koyo-Sha NEW Sunlight (Polishing Compound)
    A slightly fragrant type that does not have an unpleasant odor (petroleum odor). Removes hard-to-remove stains (such as cigarettes) and small scratches, and restores a beautiful luster. The best cleaner for daily care. Apply an appropriate amount of this product to a soft cloth and rub it with yo... Read More
    RoHS directive (corresponding to 10 substances) 
    Rating:
    93%
    from S$10.99
    Min. 2 days
  2. Sisar
    Koyo-Sha Sisar
    For rough polishing of hard metals such as iron and stainless steel. It has the sharpest sharpness and is ideal for removing scratches and polishing the base. For rough polishing of all metals
    RoHS directive (corresponding to 10 substances)  Suitable Material  Iron, stainless steel, etc.  Color  Pink  Process  Rough polishing  Applicable buff  Sisal Buff  Type  Solid abrasive 
    Rating:
    90%
    from S$9.99
    Min. 2 days
  3. Diamond Powder
    NAKANISHI (NSK) Diamond Powder
    A diamond micropowder with a uniform and accurate particle size distribution for precision finishing.
    from S$44.99
    Min. 2 days
  4. Rust Eraser
    SOFT99 Corporation Rust Eraser
    You can remove stains with red rust and kogation just by rubbing. Simply rub any rust in your home to remove it. You can also remove persistent stains and oily magic. Detergent power is further improved when used with detergent or water. Remove red rust and kogation. * Do not use on works of art,... Read More
    Length (mm)  15  Width (mm)  25  Height (mm)  78 
    from S$6.99
    Min. 2 days
  5. Blue Polishing Compound 67g
    MonotaRO Blue Polishing Compound 67g
    It fits well in the buff and gives a gloss. For mirror finish of stainless steel * Do not use for anything other than its intended purpose.
    Mass (g)  67  Dimension (mm)  70×30×20  Specification  For finishing  Type  Solid abrasive  Suitable Material  Stainless steel 
    Rating:
    76%
    from S$5.59
    Min. 2 days
  6. White Bar 850G
    MonotaRO White Bar 850G
    A solid oil-based abrasive for polishing general metals. Rotate the felt disc or cloth buff with a power tool to apply it. For semi-finishing of stainless steel, aluminum and chrome plating. * Do not use for anything other than its intended purpose.
    Dimension (mm)  210×60(45)×40  Mass (g)  850  Type  Solid abrasive 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  7. Green Bar (Polishing Compound)
    Koyo-Sha Green Bar (Polishing Compound)
    The best gloss (mirror surface) can be obtained when used with offset felt. When used with offset sisal, it has a high-grade quasi-mirror finish (gloss finish that follows the mirror finish). Mirror finish of metal in general
    RoHS directive (corresponding to 10 substances)  Suitable Material  All metals  Process  Finish polishing  Color  Green  Applicable buff  Sisal buff, cotton buff, felt buff  Type  Solid abrasive 
    Rating:
    93%
    from S$26.99
    Min. 2 days
  8. White Polishing Compound 67g
    MonotaRO White Polishing Compound 67g
    It has a good balance of grinding power and gloss, and is ideal for erasing scratches. For semi-finish polishing of stainless steel and aluminum * Do not use for anything other than its intended purpose.
    Mass (g)  67  Dimension (mm)  70×30×20  Specification  For intermediate finishing  Type  Solid abrasive  Suitable Material  Stainless steel, aluminum 
    Rating:
    85%
    from S$4.99
    Min. 2 days
  9. Tripoly 700G
    MonotaRO Tripoly 700G
    A solid oil-based abrasive for base polishing. Apply to felt disc or foil before use. For iron, stainless steel, aluminum and general metal finishes. * Do not use for anything other than its intended purpose.
    Dimension (mm)  210×60(45)×40  Mass (g)  700  Type  Solid abrasive 
    Rating:
    85%
    from S$6.89
    Min. 2 days
  10. Sabitoru (Polishing Compound)
    CHUKYO KENMA Sabitoru (Polishing Compound)
    A safe and harmless elastic cleaner born in Germany. Since it is a completely water and oil resistant type, it can be used as a dry wet type depending on the application. It can be used almost where sandpaper can be used. For surface finishing of wood work. Removes rust and stains on the painted ... Read More
    Dimensions, Height x Width x Thickness (mm)  65×40×9 
    Rating:
    93%
    from S$8.99
    Min. 2 days
  11. Valve Compound (Wheelborundum)
    Steam Ship Valve Compound (Wheelborundum)
    It is made by mixing and kneading abrasives such as GC / C carborundum, industrial oil and various greases into a paste. Used for lapping metal and stone materials such as cast iron, brass, copper and aluminum. Ideal for precision machining from rust removal due to roughness and fineness. * Do no... Read More
    Suitable Material  Cast iron, brass, copper, aluminum, etc. 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  12. Polishing powder
    SK (Niigata Seiki) Polishing powder
    Regardless of the size of the polished area, only the required amount can be dissolved in water, oil, etc. and used, so it can be adjusted according to the purpose of use.
    Outer Diameter (mm)  30  Overall Height (mm)  58 
    Rating:
    95%
    from S$5.59
    Min. 2 days
  13. Green Bar 1050G
    MonotaRO Green Bar 1050G
    A solid oil-based abrasive for general luster. Apply to felt disc or foil before use. For final finishing of brass, cast / forged products, precious metals, etc. * Do not use for anything other than its intended purpose.
    Mass (g)  1050  Dimension (mm)  210×60(45)×40  Type  Solid abrasive 
    Rating:
    90%
    from S$37.99
    Min. 2 days
  14. Rust Eraser
    H&H Rust Eraser
    Just rub it like an eraser to remove stubborn rust and dirt! [Roughness] Kogation, rust, etc. stuck to the grill, gas range, frying pan, etc. Corrosion and strong stains on bicycles, automobiles, etc. due to aging. Mold and dirt on the joints of the bathtub. Soil stains on the floor and rust on t... Read More
    Rating:
    80%
    from S$7.49
    Min. 2 days
  15. Valve Compound
    MONAMI Valve Compound
    Abrasive material Carbon random GC is kneaded with oil, and it is a very versatile product for polishing and grinding, from polishing valve shafts to removing rust. Carbon Random GC (Green Carbon Random) GC is a green silicon carbide abrasive with high SiC purity. An excellent abrasive that has t... Read More
    Capacity (g)  200 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  16. Red Bar
    Uyemura Red Bar
    Especially suitable when polishing power is required.
    Mass (g)  800  Dimensions (Length L x Width W x Height H) (mm)  Approx. 180 × 60 × 45  Suitable Material  Ferrous, non-ferrous 
    Rating:
    92%
    from S$9.19
    Min. 2 days
  17. Tripoli Polishing Compound 67g
    MonotaRO Tripoli Polishing Compound 67g
    It has a particularly strong grinding power and is ideal for removing scratches on the emery buff. For finish polishing of iron, aluminum, copper, etc. * Do not use for anything other than its intended purpose.
    Mass (g)  67  Dimension (mm)  70×30×20  Specification  For base  Suitable Material  Iron, aluminum, copper, etc.  Type  Solid abrasive 
    Rating:
    87%
    from S$2.69
    Min. 2 days
  18. White Bar
    Koyo-Sha White Bar
    For medium polishing of all metals
    RoHS directive (corresponding to 10 substances)  Mass (g)  340~390  Dimensions (Length L x Width W x Height H) (mm)  About 150 × 50 × 25  Suitable Material  All metals  Process  Medium polishing  Applicable buff  Sisal buff, hard cotton buff  Type  Solid abrasive  Color  White 
    Rating:
    98%
    from S$13.99
    Min. 2 days
  19. Blue bar GL
    YANASE Blue bar GL
    The finest product for the final finish. For the highest gloss finish of general metals with well-balanced cutting force and gloss. The highest gloss finish for metals in general.
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable Material  General metal 
    Rating:
    84%
    from S$11.99
    Min. 2 days
  20. Blue stick (chromium oxide)
    TRUSCO Blue stick (chromium oxide)
    For finish polishing. For scratch removal and mirror finish by applying to the felt buff series, brass, forged products, steel, stainless steel, etc.
    Dimension (mm)  135×45×30  Mass (g)  430  Trusco Part No.  773-7823 
    from S$26.99
    Min. 2 days
  21. Tripoli
    Koyo-Sha Tripoli
    Used for blinding emery buffs. Or for polishing aluminum and resin
    RoHS directive (corresponding to 10 substances)  Mass (g)  870~920  Suitable Material  Aluminum, resin, etc.  Dimensions (Length L x Width W x Height H) (mm)  Approx. 175 x 70 x 50  Color  Light pink  Process  Rough polishing  Type  Solid abrasive 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  22. No Chrome 5000
    YANASE No Chrome 5000
    Unused chrome product For the finest mirror finish Mirror finish of non-ferrous metal (aluminum, brass, zinc, etc.) Mirror finish of precious metal
    RoHS directive (corresponding to 10 substances)  Mass (g)  250  Size (Φmm)  40  Trusco Part No.  405-0185  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Specification  Used buffs / caraco buffs, emery buffs 
    Rating:
    98%
    from S$29.99
    Min. 2 days
  23. Prince Lime
    Koyo-Sha Prince Lime
    For medium polishing of hard metals such as iron and stainless steel. For rough polishing of soft metals such as aluminum, copper, and brass.
    RoHS directive (corresponding to 10 substances)  Suitable Material  Iron, stainless steel, etc.  Process  Medium polishing  Applicable buff  Sisal buff, cotton buff  Type  Solid abrasive  Color  White 
    Rating:
    73%
    from S$11.99
    Min. 2 days
  24. White stick
    Uyemura White stick
    Focusing on polishing power, you can obtain gloss without fogging.
    Mass (g)  900  Dimensions (Length L x Width W x Height H) (mm)  Approx. 175 x 60 x 40 
    Rating:
    83%
    from S$19.99
    Min. 2 days
  25. Abrasive for Resin
    TRUSCO Abrasive for Resin
    It has very few buffs and is suitable for finishing transparent resin. Glossy finish of resin (plastic, acrylic, celluloid, etc.). Apply to the calico finish buff, flannel finish felt, and buff series.
    Trusco Part No.  328-7572  Mass (g)  350  Dimensions, Width W x Depth D x Height H (mm)  151×49×27 
    Rating:
    70%
    from S$33.99
    Min. 2 days
  26. Alox
    Koyo-Sha Alox
    Get the best gloss finish. When used with offset sisal, it has a high-grade quasi-mirror finish (gloss finish equivalent to mirror finish). Non-chrome. Mirror finish of all metals, non-ferrous metals such as aluminum and titanium
    RoHS directive (corresponding to 10 substances)  Applicable buff  Cotton buff, felt buff  Process  Finish polishing  Type  Solid abrasive  Color  White 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  27. Green Bar
    ICHIGUCHI Green Bar
    It is a solid oil-based abrasive. Apply to felt disc or foil before use.
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  100×40×20  Mass (g)  180  Trusco Part No.  397-2003  Act on Promoting Green Procurement  Conformity  Type  Solid abrasive 
    Rating:
    92%
    from S$21.99
    Min. 2 days
  28. Finishing Abrasive
    SOKEN INDUSTRIES CO., LTD Finishing Abrasive
    The most popular finishing abrasive.
    Suitable Material  White precious metal 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  29. Resin abrasive 24P
    YANASE Resin abrasive 24P
    For synthetic resins such as plastic, acrylic and celluloid. For resin and super gloss finish. It has few buffs and is suitable for finishing transparent resin. Buffs used ... Characo buffs, tea and buffs. resin
    RoHS directive (corresponding to 10 substances)  Mass (g)  500  Size (mm)  60×125×40  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Suitable Material  Resin 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  30. Dungee
    Koyo-Sha Dungee
    Abrasive for finishing resin, painted surface, and plastic. Since the object is sensitive to heat, it is necessary to use a soft cotton buff and reduce the rotation speed of the buff. For finishing resin, painted surfaces, and plastics
    RoHS directive (corresponding to 10 substances)  Mass (g)  470~510  Dimensions (Length L x Width W x Height H) (mm)  Approx. 155 x 55 x 35  Color  Beige  Applicable buff  Cotton buff  Process  Finish polishing  Suitable Material  Resin, painted surface, plastic  Type  Solid abrasive 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  31. Compound
    menzerna polishing compounds Compound
    Menzelna is a compound maker with a history of over 100 years. It is used in musical instruments, precious metals, and industrial products in a very wide range of fields. Of course, it is also used for paint finishing in the automobile industry, and boasts a track record and reliability that is a... Read More
    Capacity (mL)  1000 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  32. Extra compound
    Farecla Extra compound
    Has specific gravity and maintains grindability. Ideal for removing yuzu skin after painting. Ideal for adjusting the skin of a cured coating film.
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  33. Blue bar
    Uyemura Blue bar
    Not only good luster, but also moderate machinability and buffing.
    Suitable Material  All metal  Mass (g)  500  Dimensions (Length L x Width W x Height H) (mm)  About 125 × 55 × 30 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  34. Non-chromium abrasive
    TRUSCO Non-chromium abrasive
    The main component is an abrasive made of aluminum oxide. Non-chrome abrasives are applied to the felt buff series for scratch removal and mirror finishing. Since the finished surface is finer than the blue stick, it is also used for buffing after using the blue stick. Mirror finish of steel, sta... Read More
    Color  Light green  Material  Aluminum oxide, fatty acid  Suitable Material  Steel, stainless steel, aluminum, etc.  Length (mm)  151  Height (mm)  27  Trusco Part No.  400-4426  Width (mm)  49  Mass (g)  370 
    Rating:
    80%
    from S$28.99
    Min. 2 days
  35. Blue bar G-546
    Koyo-Sha Blue bar G-546
    Used for cotton buffs. Best gloss. Iron and stainless steel finish.
    Dimension (mm)  About 126 × 50 × 32  Mass (g)  About 480  Color  Green  Suitable Material  Iron, stainless steel, etc.  Type  Solid abrasive 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  36. White Bar
    ICHIGUCHI White Bar
    It is a solid oil-based abrasive. Apply to felt disc or foil before use.
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  100×40×20  Mass (g)  140  Trusco Part No.  397-3689  Act on Promoting Green Procurement  Conformity  Type  Solid abrasive 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  37. Sunlight
    Koyo-Sha Sunlight
    A compound for synthetic resins and painted surfaces. It can be used for finishing the processed surface and removing fine scratches by applying it to the bonnet buff attached to the polisher or cloth and polishing it by hand. Abrasive for resin / painted surface
    from S$26.99
    Min. 2 days
  38. Dungee D-491
    Koyo-Sha Dungee D-491
    Used for Nerbuff. Especially suitable for acrylic. Finishing of resin and painted surface.
    Mass (g)  About 500  Dimension (mm)  Approx. 159 x 56 x 35  Suitable Material  Resin, painted surface, etc.  Type  Solid abrasive  Color  White 
    from S$24.99
    Min. 2 days
  39. Red Bar
    Koyo-Sha Red Bar
    Used for cotton buffs Buffs are hard to see and have a reddish luster Precious metal finish
    RoHS directive (corresponding to 10 substances)  Mass (g)  440~480  Dimensions (Length L x Width W x Height H) (mm)  About 125 × 50 × 33  Applicable buff  Cotton buff, felt buff  Process  Finish polishing  Color  Light pink  Suitable Material  Precious metal  Type  Solid abrasive 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  40. Blue bar K-2
    Koyo-Sha Blue bar K-2
    Used for cotton buffs. Iron and stainless steel finish.
    Dimension (mm)  About 126 × 50 × 32  Mass (g)  About 410  Color  Green  Suitable Material  Iron, stainless steel, etc.  Type  Solid abrasive 
    from S$32.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 133

Set Ascending Direction