All Category

Other Compounds

View : Grid List
Filter

36 Item(s)

Set Ascending Direction
  1. NEW Sunlight (Polishing Compound)
    Koyo-Sha NEW Sunlight (Polishing Compound)
    A slightly fragrant type that does not have an unpleasant odor (petroleum odor). Removes hard-to-remove stains (such as cigarettes) and small scratches, and restores a beautiful luster. The best cleaner for daily care. Apply an appropriate amount of this product to a soft cloth and rub it with yo... Read More
    RoHS directive (corresponding to 10 substances) 
    Rating:
    93%
    from S$10.99
    Min. 2 days
  2. Sisar
    Koyo-Sha Sisar
    For rough polishing of hard metals such as iron and stainless steel. It has the sharpest sharpness and is ideal for removing scratches and polishing the base. For rough polishing of all metals
    RoHS directive (corresponding to 10 substances)  Suitable Material  Iron, stainless steel, etc.  Color  Pink  Process  Rough polishing  Applicable buff  Sisal Buff  Type  Solid abrasive 
    Rating:
    90%
    from S$9.99
    Min. 2 days
  3. Diamond Powder
    NAKANISHI (NSK) Diamond Powder
    A diamond micropowder with a uniform and accurate particle size distribution for precision finishing.
    from S$44.99
    Min. 2 days
  4. Rust Eraser
    SOFT99 Corporation Rust Eraser
    You can remove stains with red rust and kogation just by rubbing. Simply rub any rust in your home to remove it. You can also remove persistent stains and oily magic. Detergent power is further improved when used with detergent or water. Remove red rust and kogation. * Do not use on works of art,... Read More
    Length (mm)  15  Width (mm)  25  Height (mm)  78 
    from S$6.99
    Min. 2 days
  5. Sabitoru (Polishing Compound)
    CHUKYO KENMA Sabitoru (Polishing Compound)
    A safe and harmless elastic cleaner born in Germany. Since it is a completely water and oil resistant type, it can be used as a dry wet type depending on the application. It can be used almost where sandpaper can be used. For surface finishing of wood work. Removes rust and stains on the painted ... Read More
    Dimensions, Height x Width x Thickness (mm)  65×40×9 
    Rating:
    93%
    from S$8.99
    Min. 2 days
  6. Valve Compound (Wheelborundum)
    Steam Ship Valve Compound (Wheelborundum)
    It is made by mixing and kneading abrasives such as GC / C carborundum, industrial oil and various greases into a paste. Used for lapping metal and stone materials such as cast iron, brass, copper and aluminum. Ideal for precision machining from rust removal due to roughness and fineness. * Do no... Read More
    Suitable Material  Cast iron, brass, copper, aluminum, etc. 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  7. Polishing powder
    SK (Niigata Seiki) Polishing powder
    Regardless of the size of the polished area, only the required amount can be dissolved in water, oil, etc. and used, so it can be adjusted according to the purpose of use.
    Outer Diameter (mm)  30  Overall Height (mm)  58 
    Rating:
    95%
    from S$5.59
    Min. 2 days
  8. Rust Eraser
    H&H Rust Eraser
    Just rub it like an eraser to remove stubborn rust and dirt! [Roughness] Kogation, rust, etc. stuck to the grill, gas range, frying pan, etc. Corrosion and strong stains on bicycles, automobiles, etc. due to aging. Mold and dirt on the joints of the bathtub. Soil stains on the floor and rust on t... Read More
    Rating:
    80%
    from S$7.49
    Min. 2 days
  9. Valve Compound
    MONAMI Valve Compound
    Abrasive material Carbon random GC is kneaded with oil, and it is a very versatile product for polishing and grinding, from polishing valve shafts to removing rust. Carbon Random GC (Green Carbon Random) GC is a green silicon carbide abrasive with high SiC purity. An excellent abrasive that has t... Read More
    Capacity (g)  200 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  10. Prince Lime
    Koyo-Sha Prince Lime
    For medium polishing of hard metals such as iron and stainless steel. For rough polishing of soft metals such as aluminum, copper, and brass.
    RoHS directive (corresponding to 10 substances)  Suitable Material  Iron, stainless steel, etc.  Process  Medium polishing  Applicable buff  Sisal buff, cotton buff  Type  Solid abrasive  Color  White 
    Rating:
    73%
    from S$11.99
    Min. 2 days
  11. Finishing Abrasive
    SOKEN INDUSTRIES CO., LTD Finishing Abrasive
    The most popular finishing abrasive.
    Suitable Material  White precious metal 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  12. Compound
    menzerna polishing compounds Compound
    Menzelna is a compound maker with a history of over 100 years. It is used in musical instruments, precious metals, and industrial products in a very wide range of fields. Of course, it is also used for paint finishing in the automobile industry, and boasts a track record and reliability that is a... Read More
    Capacity (mL)  1000 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  13. Extra compound
    Farecla Extra compound
    Has specific gravity and maintains grindability. Ideal for removing yuzu skin after painting. Ideal for adjusting the skin of a cured coating film.
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  14. Sunlight
    Koyo-Sha Sunlight
    A compound for synthetic resins and painted surfaces. It can be used for finishing the processed surface and removing fine scratches by applying it to the bonnet buff attached to the polisher or cloth and polishing it by hand. Abrasive for resin / painted surface
    from S$26.99
    Min. 2 days
  15. Water stain dirt eraser
    Seed Water stain dirt eraser
    Use an eraser to quickly erase the dirt you care about in your home. Easy to use. Just rub it like an eraser. The natural abrasive "Shirasu volcanic ash" is hard to scratch. Dirt and debris stick to the body and dust does not scatter down. A triangle whose corners and faces can be used ... Read More
    Material  Synthetic rubber, abrasive  Dimensions, Width W x Depth D x Height H (mm)  66×14×53  Suitable Material  Resin, mirror, etc. 
    from S$8.59
    Min. 2 days
  16. Mirror compound
    Yamatome Mirror compound
    Special wrapping base containing a surfactant as the main component Easy to clean after compounding work Good lubricity and good finish Ideal for polishing, grinding, and rust removal * Abrasive grains may settle, but there is no problem with quality. * Shake well before opening the container. * ... Read More
    Abrasive  GC 
    from S$38.99
    Min. 6 days
  17. Sizer 1
    Koyo-Sha Sizer 1
    Used for sisal buff. Removal of # 240 ~ belt stitches for rough polishing. Rough polishing of iron and stainless steel.
    Dimension (mm)  About 169 × 55 × 48  Mass (g)  About 750  Color  Black  Suitable Material  Iron, stainless steel, etc.  Type  Solid abrasive 
    from S$23.99
    Min. 2 days
  18. M-343
    Koyo-Sha M-343
    You can get a finish similar to the mirror surface used with offset felt. If you use it with offset sisal, you can get gloss as well as base adjustment. For medium polishing of all metals * When polishing, please use protective glasses, dust mask, gloves, etc.
    RoHS directive (corresponding to 10 substances)  Dimensions (Length L x Width W x Height H) (mm)  100×40×20  Mass (g)  145  Suitable Material  All metals  Process  Medium polishing  Applicable buff  Sisal buff, cotton buff, felt buff 
    from S$14.99
    Min. 2 days
  19. Sizer SK-1
    Koyo-Sha Sizer SK-1
    Used for sisal buff. It has polishing power and a large amount of oil and fat, and it is difficult to polish and burn. Ideal for high-load polishing of iron, stainless steel, etc. Rough polishing of iron and stainless steel.
    Dimension (mm)  About 192 × 60 × 44  Mass (g)  About 650  Suitable Material  Iron, stainless steel, etc.  Type  Solid abrasive  Color  White 
    from S$23.99
    Min. 2 days
  20. Rust cancellation rubber Natural rubber + abrasive
    Japan Green Cross Rust cancellation rubber Natural rubber + abrasive
    Two types of high-purity white alumina abrasives easily remove hard rust and fine rust. The diagonal cut at the tip also removes rust in deep places such as gaps and corners. Uses natural rubber that is elastic and easily fits the shape of the target surface. For removing rust. Since it contains ... Read More
    Trusco Part No.  147-9796  Dimensions, Width W x Depth D x Height H (mm)  28×75×20  Japanese Green Cross No.  346016  Mass (g)  66  Color  Black  Material / Finish  Natural rubber and abrasive 
    from S$19.99
    Min. 2 days
  21. Sizer 100
    Koyo-Sha Sizer 100
    Used for sisal buff. Rough polishing of non-ferrous metals.
    Dimension (mm)  About 169 × 55 × 48  Mass (g)  About 610  Color  Brown  Suitable Material  Non-ferrous metal etc.  Type  Solid abrasive 
    from S$19.99
    Min. 2 days
  22. Rust Erasers
    Seed Rust Erasers
    Use an eraser to quickly erase the dirt you care about in your home. Easy to use. Just rub it like an eraser. The best balance of rubber elasticity and strong polishing. Diagonal cut at the tip that allows pinpoint cutting of small parts. Wide type that can sharpen wide areas at once. For rust an... Read More
    Material  Natural rubber, abrasive  Dimensions, Width W x Depth D x Height H (mm)  40×20×60 
    from S$8.29
    Min. 8 days
  23. Minimo Polishing Compound
    Minitor Minimo Polishing Compound
    Overall Length (mm)  121  Width (mm)  25  Thickness (mm)  30  Abrasive Grain  WA 
    from S$29.99
    Min. 2 days
  24. Polishing compound 2 pieces
    NAKANISHI (NSK) Polishing compound 2 pieces
    Length (mm)  30 
    Rating:
    100%
    from S$18.99
    Min. 32 days
  25. Belt magic
    YANASE Belt magic
    Ideal for lubrication during belt polishing and prevention of polishing burns. For anti-burning agent during polishing.
    RoHS directive (corresponding to 10 substances)  Outer Dimensions (Frontage x Depth x Height) (mm)  175×65×50  Trusco Part No.  405-0193  Mass (g)  450  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    from S$26.99
    Min. 5 days
  26. Diamond Compound
    NAKANISHI (NSK) Diamond Compound
    Mass (g)  25 
    from S$86.99
    Min. 3 days
  27. Convenient accessory Rust cancel rubber
    PEARL METAL Convenient accessory Rust cancel rubber
    Dimension (mm)  60×30×20  Mass (g)  65  Material  Natural rubber, abrasive 
    from S$10.99
    Min. 3 days
  28. [For EA898BE-100] 100g compound
    ESCO [For EA898BE-100] 100g compound
    Esco Part No.  EA898BE-101 
    from S$16.99
    Min. 6 days
  29. Valve compound GC
    MONAMI Valve compound GC
    from S$29.99
    Min. 7 days
  30. Compound  Polish  Extra Fine White
    3M Compound Polish Extra Fine White
    It is a compound that has both moderate polishing power and a finish that does not easily cause white blur.
    Trusco Part No.  336-1390  Color  White 
    from S$359.90
    Min. 3 days
  31. Mori gear compound
    SUMICO LUBRICANT Mori gear compound
    A special compound containing molybdenum disulfide with excellent adhesion. Creates a water-resistant film that can withstand high impact loads. Especially effective outdoors. Grease lubrication of gears and sliding parts of industrial machines and cargo handling machines. * Avoid mixing with dif... Read More
    Operating Temperature Range  0~70℃  Trusco Part No.  123-2169  Mass (kg)  2.8  Color  Black  Consistency  No.2 
    Discontinued
  32. Earth Valve Compound
    TRUSCO Earth Valve Compound
    Abrasive material Carborundum GC is kneaded with oil and is a very versatile product for polishing and grinding, from polishing valve shafts to removing rust. Carborundum GC (Green Carborundum) has high SiC purity. Green silicon carbide abrasive to have. An excellent abrasive that has the hardnes... Read More
    Abrasive Grain Size  #60  Trusco Part No.  123-6539  Capacity (g)  200 (coarse grain)  Remark  Abrasive 
    Discontinued
  33. Earth Valve Compound
    TRUSCO Earth Valve Compound
    Abrasive material Carborundum GC is kneaded with oil and is a very versatile product for polishing and grinding, from polishing valve shafts to removing rust. Carborundum GC (Green Carborundum) has high SiC purity. Green silicon carbide abrasive to have. An excellent abrasive that has the hardnes... Read More
    Abrasive Grain Size  #120  Trusco Part No.  123-6547  Capacity (g)  200 (medium eyes)  Remark  Abrasive 
    Discontinued
  34. Valve grinding compound
    PERMATEX Valve grinding compound
    A compound for valve fitting of 4-cycle engines. When used in combination with an octopus rod, it removes carbon and gum on the contact surface with the valve seat. Mix with water to adjust the viscosity to make it easy to use.
    Rating:
    60%
    Discontinued
  35. Wall dirt eraser
    Seed Wall dirt eraser
    Use an eraser to quickly erase the dirt you care about in your home. Easy to use. Just rub it like an eraser. With moderate adhesive strength and elasticity, it does not easily damage the wall surface. Dirt and debris stick to the body and dust does not scatter down. A triangle whose corners and ... Read More
    Material  Synthetic rubber  Dimensions, Width W x Depth D x Height H (mm)  66×14×53 
    Discontinued
  36. Earth Valve Compound
    TRUSCO Earth Valve Compound
    Abrasive material Carborundum GC is kneaded with oil and is a very versatile product for polishing and grinding, from polishing valve shafts to removing rust. Carborundum GC (Green Carborundum) has high SiC purity. Green silicon carbide abrasive to have. An excellent abrasive that has the hardnes... Read More
    Abrasive Grain Size  #240  Trusco Part No.  123-6555  Capacity (g)  200 (fine)  Remark  Abrasive 
    Discontinued
View : Grid List
Filter

36 Item(s)

Set Ascending Direction