All Category

Red Rouge Bars

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Red Bar
    Uyemura Red Bar
    Especially suitable when polishing power is required.
    Mass (g)  800  Dimensions (Length L x Width W x Height H) (mm)  Approx. 180 × 60 × 45  Suitable Material  Ferrous, non-ferrous 
    Rating:
    92%
    from S$9.19
    Min. 2 days
  2. Red Bar
    Koyo-Sha Red Bar
    Used for cotton buffs Buffs are hard to see and have a reddish luster Precious metal finish
    RoHS directive (corresponding to 10 substances)  Mass (g)  440~480  Dimensions (Length L x Width W x Height H) (mm)  About 125 × 50 × 33  Applicable buff  Cotton buff, felt buff  Process  Finish polishing  Color  Light pink  Suitable Material  Precious metal  Type  Solid abrasive 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  3. Abrasive (red bar)
    H&H Abrasive (red bar)
    Please use it by applying it to cloth buffs, felt buffs, etc. Please use for polishing metal and non-ferrous metals. (For rough finish)
    Abrasive Grain Size  #280~#400  Mass (g)  About 70 
    from S$7.79
    Min. 3 days
  4. Polishing abrasive (red bar)
    Sumflex Polishing abrasive (red bar)
    It is applied to various buffs to polish and finish the work material. It is used by applying it to the buff when polishing metal.
    Height (mm)  20  Width (mm)  25  Capacity (g)  50  Overall Length (mm)  55  Shape  Kamaboko type  Suitable Material  Metal  Material  Meteorite, Tripoli sand 
    from S$5.49
    Min. 5 days
  5. Abrasive abrasive
    Sumflex Abrasive abrasive
    It is applied to various buffs to polish and finish the work material. It is used by applying it to the buff when polishing metal.
    Overall Length (mm)  174  Height (mm)  45  Width (mm)  68  Capacity (g)  780  Suitable Material  Metal  Material  Meteorite, Tripoli sand 
    from S$11.99
    Min. 5 days
  6. Royal red
    Koyo-Sha Royal red
    Used for sisal buff. Rough polishing and medium polishing of iron and stainless steel.
    Dimension (mm)  About 192 × 60 × 44  Mass (g)  About 820  Suitable Material  Iron, stainless steel, etc.  Color  Ivory  Type  Solid abrasive 
    from S$24.99
    Min. 6 days
View : Grid List
Filter

6 Item(s)

Set Ascending Direction