All Category

No-chrome

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. No Chrome 5000
    YANASE No Chrome 5000
    Unused chrome product For the finest mirror finish Mirror finish of non-ferrous metal (aluminum, brass, zinc, etc.) Mirror finish of precious metal
    RoHS directive (corresponding to 10 substances)  Mass (g)  250  Size (Φmm)  40  Trusco Part No.  405-0185  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Specification  Used buffs / caraco buffs, emery buffs 
    Rating:
    98%
    from S$29.99
    Min. 2 days
  2. Non-chromium abrasive
    TRUSCO Non-chromium abrasive
    The main component is an abrasive made of aluminum oxide. Non-chrome abrasives are applied to the felt buff series for scratch removal and mirror finishing. Since the finished surface is finer than the blue stick, it is also used for buffing after using the blue stick. Mirror finish of steel, sta... Read More
    Color  Light green  Material  Aluminum oxide, fatty acid  Suitable Material  Steel, stainless steel, aluminum, etc.  Length (mm)  151  Height (mm)  27  Trusco Part No.  400-4426  Width (mm)  49  Mass (g)  370 
    Rating:
    80%
    from S$28.99
    Min. 2 days
  3. High-cleaning abrasive Super mirror-free no chrome
    YANASE High-cleaning abrasive Super mirror-free no chrome
    Abrasive that cleans buffs. It is environmentally friendly because it does not use organic solvents. Cleaning costs can be significantly reduced. Mirror-finished, chrome-less, buffed inconspicuous. For cotton buffs, for felt
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  125×45×35  Mass (g)  336  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    Rating:
    60%
    from S$27.99
    Min. 2 days
  4. No Chrome 36
    YANASE No Chrome 36
    Unused chrome As with No Chrome 24, it does not harden the buff and has excellent degreasing properties. For mirror gloss finish of hard metal, hard plated surface such as stainless steel and chrome.
    RoHS directive (corresponding to 10 substances)  External Dimensions (Depth D x Width W x Height H) (mm)  130×55×40  Trusco Part No.  405-0177  Mass (g)  500  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    Rating:
    20%
    from S$38.99
    Min. 2 days
  5. No Chrome 24
    YANASE No Chrome 24
    Chromium-free product It has a low oil content, does not harden the buff, and has excellent degreasing properties. Mirror gloss finish of soft metal Finish of aluminum, brass, copper, zinc, etc.
    RoHS directive (corresponding to 10 substances)  Trusco Part No.  405-0169  Mass (g)  500  Size (mm)  60×125×35  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    from S$27.99
    Min. 2 days
View : Grid List
Filter

5 Item(s)

Set Ascending Direction