All Category

Mounted Points & Abrasives

Polishing with a shaft is mainly used for grinding and polishing metal, and is suitable for internal grinding and workpieces with small processing parts. There are many types of bonds, including rotary bars, grinding wheels with shafts, brushes with shafts, and flap wheels. The rotary bar is characterized by a large amount of cutting and demonstrates its strength in deburring and contour cutting. Grinding wheels with shafts are suitable for shape adjustment and chamfering, and the hardness and grain size of grinding wheels can be distinguished by color. Shaft brushes are widely used for rust removal and internal polishing.
View : Grid List
Filter

Items 1 - 40 of 7306

Set Ascending Direction
  1. Wheel Wire Brush with Shaft
    MonotaRO Wheel Wire Brush with Shaft
    Since it is wheel-shaped, it is convenient for work in narrow areas such as grooves. For rust removal work. For deburring work. * Be sure to use safety protective equipment (glasses, mask, gloves, etc.) during work. * Please use at the maximum rotation speed or less. * Since it is a wire processe... Read More
    Thickness (mm)  12  Maximum Operating Speed (min -1 [rpm])  20000  Shaft Length (mm)  30  Shank Diameter (Φmm) 
    Rating:
    87%
    from S$4.39
    Min. 2 days
  2. Electroplated Diamond Bar
    MonotaRO Electroplated Diamond Bar
    Excellent grinding power due to the large amount of abrasive grains protruding. Suitable for rough machining, small diameter hole drilling, and grinding finish machining of dies and jigs. Ideal for non-ferrous metals such as cemented carbide, ceramics, stones, glass, rubber, silicon, plastics, FR... Read More
    Shank Diameter (Φmm)  Overall Length (mm)  45 
    Rating:
    87%
    from S$5.79
    Min. 2 days
  3. A Shaft Whetstone Black A
    FSK A Shaft Whetstone Black A
    Compared to Vitrified Bond, it hits the work softly during work and is easy to use. Rough grinding, deburring, etc.
    Abrasive Grain Size  36  Shape  Abrasive Grain  A (black)  Suitable Material  General steel, casting, stainless steel  Bonding Strength  Binder  Resinoid 
    Rating:
    80%
    from S$4.69
    Min. 2 days
  4. Daiwa Rabin with shaft CM type WA120 (blue)
    Daiwa Kasei Daiwa Rabin with shaft CM type WA120 (blue)
    Beautiful finish like never before! "Shave a little and polish a lot" It fits very well on the work piece and provides a smooth and glossy finished surface without clogging or clogging. Achieves significant labor saving and efficiency improvement of work! "Can cover 2 processes fro... Read More
    Shape  Straight type (A)  Abrasive Grain  WA120 (blue) 
    Rating:
    67%
    from S$27.99
    Min. 2 days
  5. Daiwa Rabin with shaft CM type WA220 (green)
    Daiwa Kasei Daiwa Rabin with shaft CM type WA220 (green)
    Beautiful finish like never before! "Shave a little and polish a lot" It fits very well on the work piece and provides a smooth and glossy finished surface without clogging or clogging. Achieves significant labor saving and efficiency improvement of work! "Can cover 2 processes fro... Read More
    Shape  Straight type (A)  Abrasive Grain  WA220 (green) 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  6. Electroplated diamond bar set
    YANASE Electroplated diamond bar set
    It's a great deal with lots of it! A beautiful package that makes it easy to see and select the contents! Glass engraving, pottery, metal engraving, silver accessory processing, name entry
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  2.35  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Shaft Diameter  Shank diameter Φ2.35mm 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  7. Whetstone with shaft
    ESCO Whetstone with shaft
    Abrasive Grain Size  #120  Shank Diameter (Φmm)  2.35  Overall Length (mm)  38~47 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  8. 32x32mm [blue] 6mm whetstone with shaft
    ESCO 32x32mm [blue] 6mm whetstone with shaft
    Abrasive Grain Size  #36  Maximum Rotation Speed (min -1 [rpm])  19000  Thickness (mm)  32  Diameter (Φmm)  32  Shank Diameter (Φmm)  Abrasive Grain  Shape  Cylindrical type  Esco Part No.  EA819HC-12 
    Rating:
    100%
    from S$5.49
    Min. 2 days
  9. Grinding wheel with hexagonal shaft for metal
    EARTH MAN Grinding wheel with hexagonal shaft for metal
    Metal processing, deburring, polishing of cutting tools For metals (adaptive material: iron / light metal)
    Shank Diameter (Φmm)  (Hex) 6.35  Maximum Operating Speed (min -1 [rpm])  5000  Suitable Tool  Impact driver, electric screwdriver  Suitable Material  Iron and light metals  Abrasive  WA  Abrasive Grain Size  WA60 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  10. Set of 5 whetstones with shaft for metal
    Sumflex Set of 5 whetstones with shaft for metal
    A set of grindstones that are attached to rotary tools for grinding.
    Shank Diameter (Φmm) 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  11. Grinding wheel with high durability rubber shaft (# 400)
    TRUSCO Grinding wheel with high durability rubber shaft (# 400)
    By increasing the ceramic content compared to conventional products, the polishing performance is excellent and the durability is tripled. Finished surface accuracy is improved. Since ceramic powder and alumina oxide raw material are sintered on natural rubber, there is little loss of abrasive gr... Read More
    Shank Diameter (Φmm)  Shaft Length (mm)  30  Abrasive Grain Size  400  Shape  Cylindrical type  Material (Shaft)  Stainless steel (SUS430) 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  12. Set of 2 whetstones with shaft
    PROXXON Set of 2 whetstones with shaft
    Grinding and polishing of iron, aluminum, brass, etc.
    Material  WA whetstone 150  Shaft Diameter (Φmm)  2.35 
    from S$14.99
    Min. 2 days
  13. Diamond Internal
    SK (Niigata Seiki) Diamond Internal
    A whetstone with a shaft in which diamond abrasive grains are electrodeposited internally. For precision processing of cemented carbide, glass products, accessories, etc., finishing of dies, etc.
    Material (Shank)  Carbon tool steel (SK)  Type of Abrasive Grain  Diamond # 200  Rotation Speed (min-1[rpm])  Proper / 10000 
    Rating:
    90%
    from S$4.39
    Min. 2 days
  14. Hexagonal Diamond Sharpener
    Takashiba Gimune Mfg. Hexagonal Diamond Sharpener
    [Easy versatile polishing from professionals to hobbies!] One-touch mounting for impact! Easy and convenient polishing and blade sharpening! Since it is a hexagonal shaft, it can be attached to the impact for quick polishing and blade sharpening on site! The material is industrial diamond # 400. ... Read More
    Abrasive Grain Size  Both sides # 400 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  15. Cera Point (for Metal)
    Sumflex Cera Point (for Metal)
    A rubber grindstone that has both cutting and polishing properties, combining a specially treated ceramic filler and a uniquely developed elastic rubber. (Manufacturing method patent) A whetstone whose main purpose is polishing. For surface adjustment of various metals, fine deburring, thread cha... Read More
    Maximum Operating Speed (min -1 [rpm])  15000  Allowable Rotation Speed (min -1 [rpm])  15000  Outer Diameter x Length L (Φmm x mm)  20×25  Shank Diameter (Φmm)  Material  Elastic ceramic grinding wheel 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  16. Diamond mini cutter
    RELIEF Diamond mini cutter
    Pig hair, brass wire, steel wire, and felt buff are set as the brush material according to the three types of polishing materials: tubular, cup, and foil. For cutting tiles, glass, stone fragments, shellfish, ceramics, copper plates, aluminum, etc.
    Rating:
    100%
    from S$15.99
    Min. 2 days
  17. Electrodeposited diamond bar (spherical type)
    YANASE Electrodeposited diamond bar (spherical type)
    * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Abrasive  Diamond 
    from S$9.49
    Min. 2 days
  18. Felt buff with shaft
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Felt buff with shaft
    The selected high-quality wool is compressed at high density. It fits well on soft curved surfaces. Hardness about 65 degrees (according to a rubber hard clock). We recommend using an abrasive for polishing and polishing. For polishing and polishing molds, metals, precious metals, etc. using abra... Read More
    Material  felt  Hardness  soft 
    from S$29.99
    Min. 2 days
  19. Hexagonal shaft whetstone (for metal) GC material
    Sumflex Hexagonal shaft whetstone (for metal) GC material
    A grindstone that is attached to a rotary tool for grinding. Uses a hexagonal shaft that does not slip on the chuck. Suitable for grinding carbide, glass, stone, etc. * When using with an impact driver, do not apply too much pressure.
    Abrasive Grain Size  #60  Allowable Rotation Speed (min -1 [rpm])  5000  Shank Diameter (Φmm)  6.35  Suitable Material  Carbide, glass, stone, etc.  Abrasive  GC material  Axis  Hex axis 
    Rating:
    70%
    from S$7.79
    Min. 2 days
  20. Steel wire plated shaft end brush
    YANASE Steel wire plated shaft end brush
    It is a machined wire made by processing steel wire and has excellent polishing power. Polishing narrow spaces such as holes and grooves. Rust removal, cleaning and surface finishing on the bottom.
    Wire Diameter Φ(mm)  0.25  RoHS directive (corresponding to 10 substances)  Hub Cylinder Diameter (Φmm)  15  Shaft Length (mm)  20  Abrasive Grain Size  220  Hub Cylinder Length (mm)  25  Bristle Length (mm)  27  Shank Diameter (Φmm)  Maximum Rotation Speed (min-1[rpm])  8000  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable Material  Steel sheet 
    Rating:
    20%
    from S$5.19
    Min. 2 days
  21. Hex shaft diamond file
    YANASE Hex shaft diamond file
    Ideal for sharpening metal, carbide, glass, stone, and sharpening blades. Carbide, ceramic, glass, concrete, brick, tile, stone, casting deburring, shaving, hole, character processing and blade sharpening * Do not use beyond the maximum number of revolutions shown. * Insert the shaft of the produ... Read More
    Abrasive Grain Size  #100  RoHS directive (corresponding to 10 substances)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Material  Iron, diamond 
    from S$7.79
    Min. 2 days
  22. Cone holder
    ICHIGUCHI Cone holder
    A holder for mounting when using cone paper. Use cone paper and cone holder with the same nominal diameter. * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  10000  Width (mm)  30  Shank Diameter (Φmm)  Act on Promoting Green Procurement  Conformity  Material  Holder: Rubber 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  23. Grinding wheel with shaft for metal 3
    Sumflex Grinding wheel with shaft for metal 3
    A set of grindstones that are attached to rotary tools for grinding. A general whetstone used for grinding various metals.
    Set Contents  No.3512、No3514、No.3515  Shank Diameter (Φmm)  Suitable Material  Various metals 
    from S$14.99
    Min. 7 days
  24. Grinding wheel with shaft (for non-ferrous) GC material Φ3 shaft
    Sumflex Grinding wheel with shaft (for non-ferrous) GC material Φ3 shaft
    A grindstone that is attached to a rotary tool for grinding. Suitable for grinding carbide, glass, stone, etc. * When working, pay attention to the permissible rotation speed and wear safety equipment.
    Shank Diameter (Φmm)  Suitable Material  Carbide, glass, stone, etc.  Abrasive  GC material 
    from S$29.99
    Min. 5 days
  25. SG BlazeTM Ceramic Disc Quick Change
    NORTON (SAINT-GOBAIN) SG BlazeTM Ceramic Disc Quick Change
    A disc that uses a quick change system that can be replaced instantly by hand. The high-purity, edgy Norton new ceramic abrasive grain "SG Blaze [[TM]]" offers exceptional durability and outstanding grinding power. Affordable 25 pack. For deburring general steel, stainless steel, alumin... Read More
    Width (mm)  1.2  Maximum Operating Speed (min -1 [rpm])  25000  Shaft Length (mm)  Trusco Part No.  413-3960  Outer Diameter (Φmm)  50  Shank Diameter (Φmm)  Mass (g)  Abrasive Grain Size  60  Specification  Use "Quick Change Holder" 
    from S$54.99
    Min. 3 days
  26. 5-Pieces Diamond Bit
    RELIEF 5-Pieces Diamond Bit
    Abrasive Grain Size  #180  Shank Diameter (Φmm)  2.35  Rotation Speed at No Load (min-1[rpm])  30000  Overall Length (mm)  43  Trusco Part No.  859-2709 
    from S$9.79
    Min. 4 days
  27. Dia Bit Set
    RELIEF Dia Bit Set
    Shank Diameter (Φmm)  2.35  Rotation Speed at No Load (min-1[rpm])  30000 
    from S$5.79
    Min. 4 days
  28. Diamond bit set and precision mini file
    RELIEF Diamond bit set and precision mini file
    Engraving, model, plastic model. It can be used for glass engraving, name insertion, etc.
    Abrasive Grain Size  #180 
    from S$8.89
    Min. 4 days
  29. Carbide bar (shank diameter 3mm) (Spherical) All carbide (W cut)
    SUPER TOOL Carbide bar (shank diameter 3mm) (Spherical) All carbide (W cut)
    Material  Carbide  Type  All carbide  Shaft Length (mm)  35.7  Shank Diameter (Φmm)  Shape  Sphere type (double cut)  Mass (g) 
    from S$21.99
    Min. 5 days
  30. Electrodeposition diamond point (shaft diameter 2.34mm)
    YANASE Electrodeposition diamond point (shaft diameter 2.34mm)
    Ideal for polishing plastic, glass, and stone. Ideal for glass engraving. It is also recommended for engraving.
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable Material  Plastic, glass, stone  Dimension (mm)  Φ2×2.34 
    from S$3.89
    Min. 5 days
  31. Grinding wheel with faired shaft ZY
    PFERD Grinding wheel with faired shaft ZY
    A mixed whetstone of brown alumina with high hardness and white alumina with long-lasting sharp abrasive grains. By mixing two abrasive grains, both long tool life and high cutting force are achieved. It is especially suitable for bead grinding after steel welding and cutting and polishing of hig... Read More
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  Shaft Length (mm)  30  Shape  Cylindrical type 
    Rating:
    100%
    from S$32.99
    Min. 6 days
  32. Whetstone with faired shaft ZY0
    PFERD Whetstone with faired shaft ZY0
    Since the abrasive material has low toughness, it suppresses temperature rise and does not damage the work. The composition of the ceramic grindstone keeps the polishing power to the end. High polishing power, long life Ideal for surface polishing of titanium, nickel and cobalt alloys. For proces... Read More
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  Shaft Length (mm)  30  Head Length (mm)  Material  Alumina oxide, ceramic  Shape  Cylindrical type  Suitable Material  Titanium, nickel, cobalt alloy 
    from S$38.99
    Min. 6 days
  33. Standard type carbide bar shank diameter 6mm H series double
    TAG Standard type carbide bar shank diameter 6mm H series double
    Material  Carbide 
    from S$85.99
    Min. 5 days
  34. 21mm diamond disc (# 240)
    ESCO 21mm diamond disc (# 240)
    Abrasive Grain Size  240  Esco Part No.  EA819AS-103 
    from S$13.99
    Min. 6 days
  35. 50x25mm / 6mm shaft finishing wheel (fine)
    ESCO 50x25mm / 6mm shaft finishing wheel (fine)
    Esco Part No.  EA819AV-50C 
    from S$25.99
    Min. 6 days
  36. 75x50mm / 6mm shaft finishing wheel (medium)
    ESCO 75x50mm / 6mm shaft finishing wheel (medium)
    Esco Part No.  EA819AV-75B 
    from S$33.99
    Min. 6 days
  37. 3.0x2.7mm / 3mm axis carbide cutter
    ESCO 3.0x2.7mm / 3mm axis carbide cutter
    Esco Part No.  EA819CL-3K 
    from S$14.99
    Min. 6 days
  38. High speed bit Φ3mm axis
    RELIEF High speed bit Φ3mm axis
    from S$13.99
    Min. 4 days
  39. Resin diamond disk 3 pieces
    NAKANISHI (NSK) Resin diamond disk 3 pieces
    Thickness (mm) 
    from S$9.39
    Min. 3 days
  40. Precision high-speed bit and diamond bit set
    RELIEF Precision high-speed bit and diamond bit set
    Comes with a mandrel. For engraving work such as engraving, models, plastic models, etc.
    Shank Diameter (Φmm)  2.35  Rotation Speed at No Load (min-1[rpm])  30000  Overall Length (mm)  45  Suitable Material  Engraving, model, plastic model, etc. 
    from S$12.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 7306

Set Ascending Direction