All Category

Umbrella Shaped End Brushes

View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Umbrella type brush Wire brush semicircle type (shaft diameter 6mm)
    TRUSCO Umbrella type brush Wire brush semicircle type (shaft diameter 6mm)
    It can be polished both in the bottom direction and in the side direction at the same time. It is used by attaching it to rotating tools such as automatic machines and drilling machines. The tip of the brush is R-shaped. Ideal for removing rust and dirt from various metals, cleaning before and af... Read More
    Suitable Material  Various metals  Shank Diameter (Φmm)  Material of Bristle  Wire steel wire  Wire Diameter Φ(mm)  0.3  Maximum Operating Speed (min -1 [rpm])  3000 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  2. Umbrella brush (shaft diameter 3mm)
    TRUSCO Umbrella brush (shaft diameter 3mm)
    Since it has a shaft, it is easy to install and replace. An end-type brush that is compact, easy to operate due to high-speed rotation, and has excellent workability. Since it is an umbrella type, it is ideal for polishing the inner diameter and bottom of a cylinder. Tool used: Variable speed ele... Read More
    Wire Diameter Φ(mm)  0.1  Maximum Operating Speed (min -1 [rpm])  10000  Shank Diameter (Φmm)  Mass (g)  3.3  Shaft Length (mm)  36  Bristle Length (mm)  Material (Shaft)  Brass (C3604BD) 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  3. Umbrella type brush Wire brush square type (shaft diameter 6mm)
    TRUSCO Umbrella type brush Wire brush square type (shaft diameter 6mm)
    It can be polished both in the bottom direction and in the side direction at the same time. It is used by attaching it to rotating tools such as automatic machines and drilling machines. The tip of the brush is R-shaped. Ideal for removing rust and dirt from various metals, cleaning before and af... Read More
    Suitable Material  Various metals  Shank Diameter (Φmm)  Maximum Operating Speed (min -1 [rpm])  3000  Wire Diameter Φ(mm)  0.3  Material of Bristle  Wire steel wire 
    from S$29.99
    Min. 2 days
  4. Wire brush broom type iron
    PROXXON Wire brush broom type iron
    Tip bit for mini router only. Used for polishing iron and non-ferrous metals, and for removing rust. Tip tool for mini routers.
    Rotational Speed (min -1 [rpm])  (Optimal) 12000  Maximum Rotation Speed (min-1[rpm])  15000 
    from S$18.99
    Min. 2 days
  5. Wire brush broom type
    PROXXON Wire brush broom type
    Tip bit for mini router. A broom type wire brush. Only iron and non-ferrous metals are used to remove rust.
    from S$15.99
    Min. 2 days
  6. Umbrella brush (shaft diameter 3mm)
    TRUSCO Umbrella brush (shaft diameter 3mm)
    Since it has a shaft, it is easy to install and replace. An end-type brush that is compact, easy to operate due to high-speed rotation, and has excellent workability. Since it is an umbrella type, it is ideal for polishing the inner diameter and bottom of a cylinder. Tool used: Variable speed ele... Read More
    Maximum Operating Speed (min -1 [rpm])  10000  Shank Diameter (Φmm)  Shaft Length (mm)  36  Bristle Length (mm) 
    from S$19.99
    Min. 2 days
  7. Umbrella type brush Stainless steel brush semicircle type (shaft diameter 6mm)
    TRUSCO Umbrella type brush Stainless steel brush semicircle type (shaft diameter 6mm)
    It can be polished both in the bottom direction and in the side direction at the same time. It is used by attaching it to rotating tools such as automatic machines and drilling machines. The tip of the brush is R-shaped. Ideal for removing rust and dirt from various metals, cleaning before and af... Read More
    Wire Diameter Φ(mm)  0.3  Maximum Operating Speed (min -1 [rpm])  3000  Shank Diameter (Φmm)  Material of Bristle  Stainless steel  Suitable Material  Various metals 
    from S$37.99
    Min. 2 days
  8. Hexagonal axis cylindrical brush
    RELIEF Hexagonal axis cylindrical brush
    Nylon wire with abrasive grains. It is safe and does not scratch the polished surface. It is very convenient for removing metal rust, paint peeling, dirt removal, etc. in narrow places, slacks, inner surface of flue, bottom, etc.
    from S$8.89
    Min. 4 days
  9. SUS304 Stainless umbrella brush
    SUN POWER SUS304 Stainless umbrella brush
    * Be sure to wear safety glasses and protective equipment when working.
    Suitable for  Electric / pneumatic tool grinder  Type  Umbrella type brush with shaft  Shank Diameter (Φmm)  Other  With liability insurance  Wire Diameter Φ(mm)  0.3 
    from S$27.99
    Min. 5 days
  10. Umbrella brush with shaft
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Umbrella brush with shaft
    We carefully select high quality brush materials. It has bristles in all directions and can be polished freely at any angle. Grinding, polishing, deburring, scale removal, peeling, rust removal * For safety, pay attention to the protruding length and use at the maximum rotation speed or less. * F... Read More
    Maximum Operating Speed (min -1 [rpm])  10000  Shank Diameter (Φmm)  Shape  Umbrella type 
    from S$34.99
    Min. 4 days
  11. Umbrella brush Stainless steel brush square type (shaft diameter 6mm)
    TRUSCO Umbrella brush Stainless steel brush square type (shaft diameter 6mm)
    It can be polished downward and sideways at the same time. It is used by attaching it to rotating tools such as automatic machines and drilling machines. The tip of the brush is R-shaped. Ideal for removing rust and dirt from various metals, cleaning before and after welding, and polishing the in... Read More
    Wire Diameter Φ(mm)  0.3  Maximum Operating Speed (min -1 [rpm])  3000  Shank Diameter (Φmm)  Material of Bristle  Stainless steel  Suitable Material  Various metals 
    from S$37.99
    Min. 2 days
  12. 30mm / 6.0mm shaft shaft brush (umbrella type steel)
    ESCO 30mm / 6.0mm shaft shaft brush (umbrella type steel)
    Esco Part No.  EA819BP-5 
    from S$9.99
    Min. 2 days
  13. Steel wire plated wire umbrella brush
    SUN POWER Steel wire plated wire umbrella brush
    * Be sure to wear safety glasses and protective equipment when working.
    Suitable for  Electric / pneumatic tool grinder  Type  Umbrella type brush with shaft  Wire Diameter Φ(mm)  0.3  Other  With liability insurance  Shank Diameter (Φmm) 
    from S$16.99
    Min. 2 days
  14. Soft brush
    Mr. Meister Soft brush
    An advanced tool ideal for polishing and cleaning jewelry and precision equipment. The hair becomes soft. * The blade diameter is the value of the maximum part.
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  2.35  Shape  Brush S type 
    from S$15.99
    Min. 6 days
  15. 20mm / 6.0mm shaft brush with shaft (stainless steel)
    ESCO 20mm / 6.0mm shaft brush with shaft (stainless steel)
    Esco Part No.  EA819BK-20S 
    from S$24.99
    Min. 6 days
  16. 40mm / 6.0mm shaft shaft brush (umbrella type steel)
    ESCO 40mm / 6.0mm shaft shaft brush (umbrella type steel)
    Esco Part No.  EA819BP-6 
    from S$11.99
    Min. 4 days
  17. 30mm / 6.0mm shaft shaft brush (umbrella type stainless steel)
    ESCO 30mm / 6.0mm shaft shaft brush (umbrella type stainless steel)
    Esco Part No.  EA819BP-8 
    from S$14.99
    Min. 6 days
  18. Hard brush
    Mr. Meister Hard brush
    An advanced tool ideal for polishing and cleaning jewelry and precision equipment. The hair becomes hard. * The blade diameter is the value of the maximum part.
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  2.35  Shape  Brush S type 
    from S$15.99
    Min. 6 days
  19. 50mm / 6.0mm shaft brush with shaft (umbrella type stainless steel)
    ESCO 50mm / 6.0mm shaft brush with shaft (umbrella type stainless steel)
    Esco Part No.  EA819BP-10 
    from S$19.99
    Min. 6 days
  20. 40mm / 6.0mm shaft shaft brush (umbrella type stainless steel)
    ESCO 40mm / 6.0mm shaft shaft brush (umbrella type stainless steel)
    Esco Part No.  EA819BP-9 
    from S$16.99
    Min. 6 days
  21. Bristle brush
    DREMEL Bristle brush
    Used for mild deburring, dirt removal and polishing. Can be used with polishing compound. Dirt removal / polishing
    Shank (mm)  3.2  Maximum Width (mm)  3.2  Dimensions, Width W x Height H x Depth D (mm)  3.2×40×3.2  Mass of Main Unit (g) 
    from S$10.99
    Min. 5 days
  22. Steel wire plating <Thistle brush with shaft>
    YANASE Steel wire plating <Thistle brush with shaft>
    Maximum rotation speed Nmax (min -1 [rpm])  4500  Dimension C (mm)  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Type  Steel wire plating Φ0.25 
    from S$299.90
    Min. 17 days
  23. Stainless steel <Thistle brush with shaft>
    YANASE Stainless steel <Thistle brush with shaft>
    RoHS directive (corresponding to 10 substances)  Maximum rotation speed Nmax (min -1 [rpm])  4500  Dimension C (mm)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Type  SUSΦ0.3 
    from S$389.90
    Min. 17 days
  24. Shank brush SM type
    Nishiki Shank brush SM type
    Improved safety and workability by significantly reducing wire breakage Ideal for polishing and grinding
    Wire Diameter Φ(mm)  0.30  Maximum Rotation Speed (min-1[rpm])  12000  Shank Diameter (Φmm)  Shank Diameter x Length (mm)  6×25  Material  Hard steel wire corrugated  Type  Steel wavy wire 
    from S$15.99
    Min. 4 days
  25. 25mm / 6.0mm shaft with brush (steel)
    ESCO 25mm / 6.0mm shaft with brush (steel)
    Esco Part No.  EA819BK-25 
    from S$24.99
    Min. 6 days
View : Grid List
Filter

25 Item(s)

Set Ascending Direction