All Category

Spiral Brushes

View : Grid List
Filter

Items 1 - 40 of 200

Set Ascending Direction
  1. Inside brush (shank diameter 3mm)
    NAKANISHI (NSK) Inside brush (shank diameter 3mm)
    The stainless steel wire is spirally fixed by the core wire. Suitable for processing aluminum alloys, stainless steel, and general steel materials. The total length is long (100 mm), and it is possible to process depths that ordinary brushes cannot handle. Ideal for deburring inner surfaces of cy... Read More
    Shank Diameter (Φmm) 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  2. Anchor hole brush AHB-1415
    Industry Kowa Anchor hole brush AHB-1415
    A brush for cleaning chips in the holes. Workability is several times higher than manual hole cleaning. The product is "centered" so that it can be used with electric drills and impact drills, and there is no blurring due to rotation. The shaft diameter is thicker than that of manual pr... Read More
    Mass (g)  100  Dimensions, Vertical x Horizontal x Depth (mm)  14×255×14 
    Rating:
    90%
    from S$23.99
    Min. 2 days
  3. Abrasive spiral brush
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Abrasive spiral brush
    A brush that contains an abrasive in nylon fibers and has excellent polishing power. Since it contains abrasives, there is no need to use abrasives together. Carefully selected high quality brush materials. For metal surface polishing, metal / non-metal deburring, wood sanding, etc. * For safety,... Read More
    Maximum Operating Speed (min -1 [rpm])  3500  Suitable Material  Metal / Nonmetal, Wood, etc. 
    from S$21.99
    Min. 2 days
  4. Inside brush (nylon with abrasive grains)
    NAKANISHI (NSK) Inside brush (nylon with abrasive grains)
    Maximum Operating Speed (min -1 [rpm])  9000  Material of Bristle  Nylon with GC abrasive grains 
    from S$27.99
    Min. 3 days
  5. Inside brush (stainless steel)
    NAKANISHI (NSK) Inside brush (stainless steel)
    It is a brush that can be applied to various processing such as inner surface of cylinder and curved surface finishing.
    Overall Length (mm)  100  Shank Diameter (Φmm)  Material of Bristle  Stainless steel (SUS304) 
    from S$26.99
    Min. 3 days
  6. Inside brush stainless
    NAKANISHI (NSK) Inside brush stainless
    Wire diameter (mm)  0.15  Shank Diameter (Φmm)  Material of Bristle  Stainless steel (SUS304) 
    from S$29.99
    Min. 2 days
  7. Anchor hole brush AHB-1920
    Industry Kowa Anchor hole brush AHB-1920
    A brush for cleaning chips in the holes. Workability is several times higher than manual hole cleaning. The product is "centered" so that it can be used with electric drills and impact drills, and there is no blurring due to rotation. The hexagonal shaft can be attached to and detached ... Read More
    Mass (g)  110  Dimensions, Vertical x Horizontal x Depth (mm)  19×400×19 
    from S$24.99
    Min. 2 days
  8. Anchor hole brush AHB-1213
    Industry Kowa Anchor hole brush AHB-1213
    A brush for cleaning chips in the holes. Workability is several times higher than manual hole cleaning. The product is "centered" so that it can be used with electric drills and impact drills, and there is no blurring due to rotation. The shaft diameter is thicker than that of manual pr... Read More
    Dimensions, Vertical x Horizontal x Depth (mm)  12.5×255×12.5  Mass (g)  80 
    from S$21.99
    Min. 2 days
  9. Spiral hole brush U type
    Minitor Spiral hole brush U type
    It is possible to work at the tip and at the same time reduce damage to the abutting surface.
    Maximum Operating Speed (min -1 [rpm])  3000  Brush Length (mm)  40  Shank Diameter (Φmm)  6.0  Overall Length (mm)  75 
    from S$32.99
    Min. 2 days
  10. Inside brush (abrasive nylon)
    NAKANISHI (NSK) Inside brush (abrasive nylon)
    It is a brush that can be applied to various processing such as inner surface of cylinder and curved surface finishing. * Because the total length is long, be sure to use it at the maximum operating speed or less.
    Overall Length (mm)  100  Shank Diameter (Φmm)  Type of Abrasive Grain  GC  Material of Bristle  Nylon with GC abrasive grains 
    from S$26.99
    Min. 3 days
  11. Stainless wire spiral brush
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Stainless wire spiral brush
    Ideal for deburring, polishing, and finishing the inner surface of cylinders and screw holes. Stainless wire is suitable for stubborn polishing. Metal surface polishing, metal / non-metal deburring * For safety, pay attention to the protruding length and use at the maximum rotation speed or less.... Read More
    Maximum Operating Speed (min -1 [rpm])  3500  Suitable Material  Metal / non-metal  Shape  Spiral type 
    from S$39.99
    Min. 4 days
  12. Minimo Spiral Hall Brush Nylon Φ5
    Minitor Minimo Spiral Hall Brush Nylon Φ5
    Overall Length (mm)  70  Shank Diameter (Φmm)  Trusco Part No.  853-0414  Outer Diameter (Φmm)  Mass (g)  Brush Length (mm)  30 
    from S$27.99
    Min. 6 days
  13. Anchor hole brush AHB-2223
    Industry Kowa Anchor hole brush AHB-2223
    A brush for cleaning chips in the holes. Workability is several times higher than manual hole cleaning. The product is "centered" so that it can be used with electric drills and impact drills, and there is no blurring due to rotation. The hexagonal shaft can be attached to and detached ... Read More
    Mass (g)  120  Dimensions, Vertical x Horizontal x Depth (mm)  22×400×22 
    from S$29.99
    Min. 6 days
  14. Minimo Spiral Hall Brush Stainless Φ4.5
    Minitor Minimo Spiral Hall Brush Stainless Φ4.5
    Outer Diameter (Φmm)  4.5  Trusco Part No.  853-0458  Shank Diameter (Φmm)  Brush Length (mm)  30  Mass (g)  Overall Length (mm)  70 
    from S$29.99
    Min. 2 days
  15. 2.0x100mm brush with miniature shaft (brass)
    ESCO 2.0x100mm brush with miniature shaft (brass)
    Esco Part No.  EA819EP-5 
    from S$14.99
    Min. 6 days
  16. Anchor hole brush AHB-2425
    Industry Kowa Anchor hole brush AHB-2425
    A brush for cleaning chips in the holes. Workability is several times higher than manual hole cleaning. The product is "centered" so that it can be used with electric drills and impact drills, and there is no blurring due to rotation. The hexagonal shaft can be attached to and detached ... Read More
    Mass (g)  125  Dimensions, Vertical x Horizontal x Depth (mm)  24×400×24 
    from S$29.99
    Min. 2 days
  17. Minimo Spiral Hall Brush Stainless Φ3
    Minitor Minimo Spiral Hall Brush Stainless Φ3
    Mass (g)  Shank Diameter (Φmm)  Brush Length (mm)  30  Outer Diameter (Φmm)  Overall Length (mm)  70  Trusco Part No.  853-0455 
    from S$68.99
    Min. 2 days
  18. Minimo spiral hole brush nylon Φ4.5. 5
    Minitor Minimo spiral hole brush nylon Φ4.5. 5
    Trusco Part No.  853-0413  Outer Diameter (Φmm)  4.5  Brush Length (mm)  30  Shank Diameter (Φmm)  Mass (g)  Overall Length (mm)  70 
    from S$27.99
    Min. 3 days
  19. Minimo spiral hole brush nylon Φ10
    Minitor Minimo spiral hole brush nylon Φ10
    Brush Length (mm)  50  Trusco Part No.  853-0419  Mass (g)  23  Shank Diameter (Φmm)  Overall Length (mm)  100  Outer Diameter (Φmm)  10 
    from S$27.99
    Min. 5 days
  20. Minimo Spiral Hall Brush Stainless Φ5
    Minitor Minimo Spiral Hall Brush Stainless Φ5
    Shank Diameter (Φmm)  Trusco Part No.  853-0459  Outer Diameter (Φmm)  Overall Length (mm)  70  Brush Length (mm)  30  Mass (g) 
    from S$29.99
    Min. 2 days
  21. 3.2x100mm brush with miniature shaft (brass)
    ESCO 3.2x100mm brush with miniature shaft (brass)
    Esco Part No.  EA819EP-8 
    from S$9.49
    Min. 6 days
  22. 4.4x100mm brush with miniature shaft (made of stainless steel)
    ESCO 4.4x100mm brush with miniature shaft (made of stainless steel)
    Esco Part No.  EA819ER-11 
    from S$11.99
    Min. 6 days
  23. Minimo spiral hole brush nylon Φ8
    Minitor Minimo spiral hole brush nylon Φ8
    Overall Length (mm)  100  Trusco Part No.  853-0417  Shank Diameter (Φmm)  Brush Length (mm)  50  Mass (g)  24  Outer Diameter (Φmm) 
    from S$27.99
    Min. 4 days
  24. 19.0x90mm power brush (high carbon steel)
    ESCO 19.0x90mm power brush (high carbon steel)
    Esco Part No.  EA819EJ-9 
    from S$8.99
    Min. 6 days
  25. Anchor hole brush AHB-2628
    Industry Kowa Anchor hole brush AHB-2628
    A brush for cleaning chips in the holes. Workability is several times higher than manual hole cleaning. The product is "centered" so that it can be used with electric drills and impact drills, and there is no blurring due to rotation. The hexagonal shaft can be attached to and detached ... Read More
    Mass (g)  135  Dimensions, Vertical x Horizontal x Depth (mm)  26×400×26 
    from S$32.99
    Min. 6 days
  26. 15.9x90mm power brush (high carbon steel)
    ESCO 15.9x90mm power brush (high carbon steel)
    Esco Part No.  EA819EJ-7 
    from S$7.49
    Min. 6 days
  27. Minimo spiral hole brush nylon Φ4
    Minitor Minimo spiral hole brush nylon Φ4
    Trusco Part No.  853-0412  Shank Diameter (Φmm)  Mass (g)  Outer Diameter (Φmm)  Overall Length (mm)  70  Brush Length (mm)  30 
    from S$27.99
    Min. 3 days
  28. Minimo Spiral Hall Brush Stainless Φ8
    Minitor Minimo Spiral Hall Brush Stainless Φ8
    Mass (g)  19  Shank Diameter (Φmm)  Trusco Part No.  853-0462  Brush Length (mm)  50  Overall Length (mm)  100  Outer Diameter (Φmm) 
    from S$29.99
    Min. 4 days
  29. Wire wrap tool (shank diameter 3mm)
    NAKANISHI (NSK) Wire wrap tool (shank diameter 3mm)
    It is a convenient tool that can be applied to various processing such as inner surface of cylinder and curved surface finishing. The piano wire is tied together Deburring of metal and plastic is possible by using the surface roughness of the piano wire. The elasticity of the wire allows deburrin... Read More
    Maximum Rotation Speed (min-1[rpm])  14000  Shank Diameter (Φmm)  Blade Length (mm)  30  Outer Diameter (Φmm)  Overall Length (mm)  72 
    from S$39.99
    Min. 2 days
  30. 2.8x100mm brush with miniature shaft (made of brass)
    ESCO 2.8x100mm brush with miniature shaft (made of brass)
    Esco Part No.  EA819EP-7 
    from S$14.99
    Min. 6 days
  31. 4.0x100mm brush with miniature shaft (made of brass)
    ESCO 4.0x100mm brush with miniature shaft (made of brass)
    Esco Part No.  EA819EP-10 
    from S$7.69
    Min. 6 days
  32. 22.2x90mm power brush (high carbon steel)
    ESCO 22.2x90mm power brush (high carbon steel)
    Esco Part No.  EA819EJ-11 
    from S$6.99
    Min. 6 days
  33. Double spiral brush stainless
    YANASE Double spiral brush stainless
    RoHS directive (corresponding to 10 substances)  Dimension B (mm)  50  Dimension C (mm)  Dimension D (mm)  60  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    from S$349.90
    Min. 33 days
  34. 1.6x100mm brush with miniature shaft (made of brass)
    ESCO 1.6x100mm brush with miniature shaft (made of brass)
    Esco Part No.  EA819EP-4 
    from S$14.99
    Min. 6 days
  35. Minimo spiral hole brush nylon Φ7
    Minitor Minimo spiral hole brush nylon Φ7
    Trusco Part No.  853-0416  Shank Diameter (Φmm)  Overall Length (mm)  100  Brush Length (mm)  50  Mass (g)  18  Outer Diameter (Φmm) 
    from S$27.99
    Min. 4 days
  36. 17.5x90mm power brush (high carbon steel)
    ESCO 17.5x90mm power brush (high carbon steel)
    Esco Part No.  EA819EJ-8 
    from S$7.49
    Min. 6 days
  37. 2.4x100mm brush with miniature shaft (made of brass)
    ESCO 2.4x100mm brush with miniature shaft (made of brass)
    Esco Part No.  EA819EP-6 
    from S$13.99
    Min. 6 days
  38. Minimo Spiral Hall Brush Abrasive Nylon # 600 Φ2
    Minitor Minimo Spiral Hall Brush Abrasive Nylon # 600 Φ2
    Outer Diameter (Φmm)  Brush Length (mm)  25  Shank Diameter (Φmm)  Trusco Part No.  853-0423  Mass (g)  Overall Length (mm)  70 
    from S$58.99
    Min. 3 days
  39. Minimo Spiral Hall Brush Brass Φ7
    Minitor Minimo Spiral Hall Brush Brass Φ7
    Shank Diameter (Φmm)  Outer Diameter (Φmm)  Trusco Part No.  853-0446  Mass (g)  19  Overall Length (mm)  100  Brush Length (mm)  50 
    from S$29.99
    Min. 4 days
  40. Minimo Spiral Hall Brush Brass Φ4
    Minitor Minimo Spiral Hall Brush Brass Φ4
    Brush Length (mm)  30  Shank Diameter (Φmm)  Outer Diameter (Φmm)  Overall Length (mm)  70  Mass (g)  Trusco Part No.  853-0442 
    from S$29.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 200

Set Ascending Direction