All Category

Spiral & Tube Brushes

Other Related Pages

View : Grid List
Filter

28 Item(s)

Set Ascending Direction
  1. Hex shaft Twisted brush Hard steel wire
    RELIEF Hex shaft Twisted brush Hard steel wire
    A twist-shaped brush series that can be used with impact drivers. We have a lineup of frequently used sizes. Since "flat winding" is used for the core wire, there is almost no omission of the wire during use. For removing rust, surface treatment, and deburring of metal products. For pol... Read More
    Suitable Material  Various metals  Wire Diameter Φ(mm)  0.2  Shaft Diameter  6.35  Material  Hard steel wire  Brush Length (mm)  60  Maximum Operating Speed (min -1 [rpm])  3600 
    Rating:
    51%
    from S$9.89
    Min. 2 days
  2. Hex shaft Twisted brush Stainless steel wire
    RELIEF Hex shaft Twisted brush Stainless steel wire
    A twist-shaped brush series that can be used with impact drivers. We have a lineup of frequently used sizes. Since "flat winding" is used for the core wire, there is almost no omission of the wire during use. For surface treatment and deburring of stainless steel, aluminum and metal pro... Read More
    Material  Stainless steel wire (SUS304)  Wire Diameter Φ(mm)  0.13  Suitable Material  Stainless steel, aluminum, etc.  Shaft Diameter  6.35  Maximum Operating Speed (min -1 [rpm])  3600  Brush Length (mm)  60 
    Rating:
    87%
    from S$11.99
    Min. 2 days
  3. Hex axis twist type wire brush
    Sumflex Hex axis twist type wire brush
    Wire Diameter Φ(mm)  0.2  Material  Steel wire  Allowable Rotation Speed (min -1 [rpm])  (Maximum) 3000  Shaft Length (mm)  45  Overall Length (mm)  102  Specification  Hex axis (6.35mm across flats)  Brush Part Length (mm)  50 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  4. Hex shaft Twisted brush Brass wire
    RELIEF Hex shaft Twisted brush Brass wire
    A twist-shaped brush series that can be used with impact drivers. We have a lineup of frequently used sizes. Since "flat winding" is used for the core wire, there is almost no omission of the wire during use. For surface treatment and deburring of brass, copper products and wood. For po... Read More
    Material  Brass wire  Wire Diameter Φ(mm)  0.13  Suitable Material  Brass, copper, wood, etc.  Brush Length (mm)  60  Maximum Operating Speed (min -1 [rpm])  3600 
    Rating:
    47%
    from S$12.99
    Min. 2 days
  5. Screw Brush (Electric Shaft Diameter 6mm)
    TRUSCO Screw Brush (Electric Shaft Diameter 6mm)
    Easy to replace because it is a shank mounting type. Cannot be used in reverse rotation. Inner diameter polishing and deburring of stainless steel and aluminum products. (TB-571 series) Inner diameter polishing and deburring of brass, copper products and alloy products. (TB-572 series) Circular p... Read More
    Overall Length (mm)  100  Maximum Operating Speed (min -1 [rpm])  1500  Brush Length (mm)  40  Shank Diameter (Φmm)  Suitable Tool  Electric drill, drilling machine 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  6. Hex shaft Twisted brush Nylon wire
    RELIEF Hex shaft Twisted brush Nylon wire
    A twist-shaped brush series that can be used with impact drivers. We have a lineup of frequently used sizes. Since "flat winding" is used for the core wire, there is almost no omission of the wire during use. For polishing and cleaning metals, non-ferrous metals, and resin products. For... Read More
    Material  Nylon wire (nylon 66)  Shaft Diameter  6.35  Maximum Operating Speed (min -1 [rpm])  3600  Brush Length (mm)  60  Suitable Material  Metal, non-ferrous metal, resin, etc. 
    Rating:
    95%
    from S$9.99
    Min. 2 days
  7. Twist wire with shaft (steel wire)
    Sumflex Twist wire with shaft (steel wire)
    A wire brush that is attached to a rotating tool for grinding and polishing. Used for paint peeling, rust removal, deburring, etc. * Extreme pressurization increases breakage and reduces work efficiency.
    Allowable Rotation Speed (min -1 [rpm])  3000  Thickness (mm)  50  Shank Diameter (Φmm)  Material  Steel wire  Shape  Twist type 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  8. Threaded brush with hexagon shaft
    TRUSCO Threaded brush with hexagon shaft
    Since it is a hexagonal shaft type, it can be easily attached to power tools. Uses different diameter wires. The shaft strength is about 4 times that of the round wire screw brush. Comes with a stop nut. The tip is resin-processed for cushioning. Inner diameter polishing and deburring of stainles... Read More
    Hex Width across Flats (mm)  (Stop nut) 10  Conductor Diameter (Φmm)  2 (different diameter wire) 2 twists  Maximum Operating Speed (min -1 [rpm])  2000  Shank Diameter (Φmm)  6.35  Suitable Material  Stainless steel, aluminum, etc.  Material (Shaft)  Steel (SPHC) 
    from S$18.99
    Min. 2 days
  9. Hex shaft twist type long flexible wire brush
    Sumflex Hex shaft twist type long flexible wire brush
    Specification  Hex axis (Across 6.35mm), Flexible  Material  Steel wire  Allowable Rotation Speed (min -1 [rpm])  (Maximum) 3000  Wire Diameter Φ(mm)  0.2  Thickness (mm)  50  Overall Length (mm)  170 
    from S$24.99
    Min. 2 days
  10. Threaded brush wire with hexagon shaft
    Industry Kowa Threaded brush wire with hexagon shaft
    Workability is several times higher than manual deburring and cleaning work. It has 4 times the shaft strength (compared to the manufacturer) by using a deformed wire, and can be used for work that requires a load. The tip of the shaft is processed with cushioning resin, making it difficult for t... Read More
    from S$15.99
    Min. 2 days
  11. Twist wire with shaft (brass wire)
    Sumflex Twist wire with shaft (brass wire)
    A wire brush that is attached to a rotating tool for grinding and polishing. Used for paint peeling, rust removal, deburring, etc. * Extreme pressurization increases breakage and reduces work efficiency.
    Wire diameter (mm)  0.2  Allowable Rotation Speed (min -1 [rpm])  3000  Thickness (mm)  50  Shank Diameter (Φmm)  Material  Brass wire  Shape  Twist type 
    Rating:
    20%
    from S$15.99
    Min. 2 days
  12. Hex shaft twist type flexible wire brush
    Sumflex Hex shaft twist type flexible wire brush
    Material  Steel wire  Overall Length (mm)  150  Wire Diameter Φ(mm)  0.2  Thickness (mm)  50 
    from S$21.99
    Min. 2 days
  13. Micro screw brush
    Kuroda Brush Micro screw brush
    from S$15.99
    Min. 5 days
  14. Micro Brush Abrasive Nylon
    LESSMANN Micro Brush Abrasive Nylon
    Ideal for deburring the inner diameter of small holes. It uses high-quality wire, has excellent durability, and has a long life. For deburring work on tubes and pipes
    Material (Wire Part)  Abrasive nylon  Abrasive Grain  Silicon carbide 
    from S$18.99
    Min. 3 days
  15. Micro brush with shaft
    TRUSCO Micro brush with shaft
    The shaft is reinforced with lot rods to make it durable. It is used by attaching it to a drilling machine, electric drill, etc. For deburring of aluminum, stainless steel, castings, iron, etc.
    Abrasive  SC#320  Brush Length (mm)  50  Suitable Tool  Micro grinder  Width (mm)  (Axis) 6  Shank Diameter (Φmm)  6.0  Overall Length (mm)  100  Maximum Operating Speed (min -1 [rpm])  1200 
    from S$66.99
    Min. 2 days
  16. Threaded brush 66 nylon with hex shaft
    Industry Kowa Threaded brush 66 nylon with hex shaft
    Workability is several times higher than manual deburring and cleaning work. It has 4 times the shaft strength (compared to the manufacturer) by using a deformed wire, and can be used for work that requires a load. The tip of the shaft is processed with cushioning resin, making it difficult for t... Read More
    from S$15.99
    Min. 5 days
  17. Micro brush stainless wire
    LESSMANN Micro brush stainless wire
    A wire brush for manual work. It uses high-quality wire, has excellent durability, and has a long life. For deburring work on tubes and pipes
    Brush Length (mm)  25  Shank Diameter (Φmm)  3.8  Overall Length (mm)  90  Material (Wire Part)  Stainless steel 
    from S$21.99
    Min. 3 days
  18. Twist brush (steel wire)
    H&H Twist brush (steel wire)
    For rust removal inside pipes, base treatment for painting / peeling / plating painting, and various deburring work
    Shank Diameter (Φmm) 
    from S$16.99
    Min. 3 days
  19. Micro brush high tensile steel wire
    LESSMANN Micro brush high tensile steel wire
    A wire brush for manual work. It uses high-quality wire, has excellent durability, and has a long life. For deburring work on tubes and pipes
    Brush Length (mm)  25  Material (Wire Part)  High tension steel  Shank Diameter (Φmm)  3.8  Overall Length (mm)  90 
    from S$13.99
    Min. 3 days
  20. Twist brush (brass)
    H&H Twist brush (brass)
    For polishing the inside of brass / copper pipes, polishing the inner surface of wood products / graining, and polishing alloy products
    Shank Diameter (Φmm) 
    from S$19.99
    Min. 3 days
  21. Twisted brush (electric, shaft diameter 6mm, aramid fiber)
    TRUSCO Twisted brush (electric, shaft diameter 6mm, aramid fiber)
    Since it is a shank mounting type, it is easy to replace. It cannot be used in reverse rotation. Use limit temperature 250 ° C For cleaning hot metal and removing chips. Tools used: Electric drills and drilling machines. * Be sure to wear protective equipment such as a hard hat and safety glasses... Read More
    Wire Diameter Φ(mm)  0.2  Overall Length (mm)  100  Brush Length (mm)  40  Material (Shaft)  Brass  Shank Diameter (Φmm)  Maximum Operating Speed (min -1 [rpm])  1500 
    from S$37.99
    Min. 2 days
  22. Screw brush
    OHTSUKA BRUSH MFG. Screw brush
    from S$8.29
    Min. 5 days
  23. Hex Ribbon with hex shaft brass
    Industry Kowa Hex Ribbon with hex shaft brass
    Workability is several times higher than manual deburring and cleaning work. It has 4 times the shaft strength (compared to the manufacturer) by using a deformed wire, and can be used for work that requires a load. The tip of the shaft is processed with cushioning resin, making it difficult for t... Read More
    RoHS directive (corresponding to 10 substances) 
    Rating:
    20%
    from S$18.99
    Min. 6 days
  24. Threaded brush with mini shaft, uni long lit
    YANASE Threaded brush with mini shaft, uni long lit
    Abrasive Grain Size  #500  Maximum rotation speed Nmax (min -1 [rpm])  1200  Dimension C (mm)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    from S$439.90
    Min. 33 days
  25. Mini-shaft torsion brush unilon
    YANASE Mini-shaft torsion brush unilon
    RoHS directive (corresponding to 10 substances)  Maximum rotation speed Nmax (min -1 [rpm])  1200  Dimension C (mm)  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Type  No abrasive 
    from S$439.90
    Min. 33 days
  26. Threaded brush with hexagon shaft SC nylon
    Industry Kowa Threaded brush with hexagon shaft SC nylon
    Workability is several times higher than manual deburring and cleaning work. It has 4 times the shaft strength (compared to the manufacturer) by using a deformed wire, and can be used for work that requires a load. The tip of the shaft is processed with cushioning resin, making it difficult for t... Read More
    RoHS directive (corresponding to 10 substances)  Suitable Material  Steel sheet 
    from S$18.99
    Min. 6 days
  27. Stainless steel screw brush with mini shaft
    YANASE Stainless steel screw brush with mini shaft
    Maximum rotation speed Nmax (min -1 [rpm])  1200  Dimension C (mm)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    from S$549.90
    Min. 33 days
  28. Hex shaft Twisted brush Steel wire
    RELIEF Hex shaft Twisted brush Steel wire
    For polishing the inside of pipes and uneven surfaces. * For forward rotation only. It cannot be used in reverse rotation.
    Wire Diameter Φ(mm)  0.2  Shaft Length (mm)  40  Width Across Flats (mm)  6.35  Material (Brush Part)  Hard steel wire 
    Rating:
    40%
    Discontinued
View : Grid List
Filter

28 Item(s)

Set Ascending Direction