All Category

Flower Shaped Brushes

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. Flower type brush (shaft diameter 3mm)
    TRUSCO Flower type brush (shaft diameter 3mm)
    A flower-shaped brush that is compact and easy to operate due to its high-speed rotation, and has excellent workability. Since it has a shaft, it is easy to install and replace. Since it is a flower type, it is ideal for polishing the inner diameter of a cylinder and the crossing hole at the bott... Read More
    Wire Diameter Φ(mm)  0.1  Maximum Operating Speed (min -1 [rpm])  10000  Shank Diameter (Φmm)  Bristle Length (mm) 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  2. Flower type brush with shaft
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Flower type brush with shaft
    We carefully select high quality brush materials. It has a thick disk shape, and the tips of the hair are concentrated on the sides, making it suitable for flat surface polishing. Grinding, polishing, deburring, scale removal, peeling, rust removal * For safety, pay attention to the protruding le... Read More
    Maximum Operating Speed (min -1 [rpm])  10000  Shank Diameter (Φmm)  Shape  Flower type 
    from S$29.99
    Min. 5 days
  3. Flower type brush (shaft diameter 6mm)
    TRUSCO Flower type brush (shaft diameter 6mm)
    Since the brush faces the side, only the intersecting holes in the blind holes can be polished intensively. Can be polished in the side direction. The brush acts as a cushion and can be inserted all the way to the bottom of the blind hole. Ideal for deburring intersection holes opened from the in... Read More
    Wire Diameter Φ(mm)  0.3  Bristle Length (mm)  10  Maximum Operating Speed (min -1 [rpm])  3000  Shank Diameter (Φmm) 
    from S$27.99
    Min. 3 days
View : Grid List
Filter

3 Item(s)

Set Ascending Direction