All Category

Brush Bits Related

View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. Hexagon arbor
    Sumflex Hexagon arbor
    It is used by attaching it to a product without a shaft.
    Suitable for  For 6.3mm hole  Allowable Rotation Speed (min -1 [rpm])  3000  Shank Diameter (Φmm)  6.35 
    Rating:
    60%
    from S$6.69
    Min. 2 days
  2. 10mm hole mounting A axis (left screw)
    SUN POWER 10mm hole mounting A axis (left screw)
    Type  Wheel brush with shaft (dragonfly)  Suitable for  Electric / pneumatic tool grinder  Shaft Length (mm)  50  Other  With liability insurance  Shank Diameter (Φmm)  Clamping Thickness (mm)  15  Mounting screw hole size (mm)  10  Overall Length (mm)  75 
    from S$5.19
    Min. 2 days
  3. 10mm long handle mounting AL shaft (left screw)
    SUN POWER 10mm long handle mounting AL shaft (left screw)
    Mounting screw hole size (mm)  10  Overall Length (mm)  105  Clamping Thickness (mm)  30  Shank Diameter (Φmm)  Shaft Length (mm)  60  Suitable for  Electric / pneumatic tool grinder  Type  Wheel brush with shaft (dragonfly)  Other  With liability insurance 
    from S$10.99
    Min. 2 days
  4. 6mm hole mounting B axis (right screw)
    SUN POWER 6mm hole mounting B axis (right screw)
    Type  Wheel brush with shaft (dragonfly)  Suitable for  Electric / pneumatic tool grinder  Mounting screw hole size (mm)  Shaft Length (mm)  45  Other  With liability insurance  Shank Diameter (Φmm)  Overall Length (mm)  75  Clamping Thickness (mm)  15 
    Rating:
    100%
    from S$2.49
    Min. 2 days
  5. Brush extension
    SUN TOOL Brush extension
    It is convenient for work in deep places that cannot be reached with a commercially available brush with a shaft. Extension rod for brush with 6 mm shaft.
    Overall Length (mm)  105  Shank Diameter (Φmm) 
    Rating:
    20%
    from S$54.99
    Min. 2 days
  6. 30mm (M10x1.5) wire brush extension bracket
    ESCO 30mm (M10x1.5) wire brush extension bracket
    Esco Part No.  EA809YZ 
    from S$6.89
    Min. 6 days
  7. GP Sander Paper [[(R)]] (Threaded Type)
    TRUSCO GP Sander Paper [[(R)]] (Threaded Type)
    By installing it, it can be used with a straight grinder.
    Shaft Length (mm)  40  Trusco Part No.  798-4359  Material  S45C (Unichrome plating)  Mass (g)  19  Shank Diameter (Φmm)  Thread Size  M10(P1.5)  Overall Length (mm)  57 
    from S$5.89
    Min. 2 days
  8. Deluxe Arbor
    H&H Deluxe Arbor
    Various wire wheels with a hole diameter of 12.7 mm, various buffs, grindstones for polishing, etc.
    Shank Diameter (Φmm) 
    from S$5.49
    Min. 2 days
  9. GP Top [[(R)]] Mini
    TRUSCO GP Top [[(R)]] Mini
    It can be attached to a collet chuck type grinder by attaching it.
    Mass (g)  2.7  Overall Length (mm)  21  Specification  M7 x P0.75 with screw hole  Material  S45C (Unichrome plating)  Trusco Part No.  798-4383  Thread Size  M7(P0.75)  Shank Diameter x Length (mm)  3×15 
    from S$5.89
    Min. 3 days
  10. BR brush holder BRH-2
    BURRTEC BR brush holder BRH-2
    Overall Length (mm)  86  Trusco Part No.  805-1662  Shank Diameter (Φmm)  6.4 
    from S$44.99
    Min. 3 days
  11. Small adapter for GP top
    TRUSCO Small adapter for GP top
    The hole diameter can be converted from 16 mm to 15 mm by mounting.
    Dia. x Thickness x Hole Dia. (mm)  30×2×15  Mass (g)  Trusco Part No.  798-4375  Material  Polyethylene 
    from S$1.99
    Min. 2 days
  12. BR brush holder BRH-1
    BURRTEC BR brush holder BRH-1
    Trusco Part No.  805-1661  Overall Length (mm)  80  Shank Diameter (Φmm)  6.4 
    from S$38.99
    Min. 4 days
  13. Shafts (Reverse)
    TRUSCO Shafts (Reverse)
    Trusco Part No.  216-7089  Mass (g)  50  Suitable Outer Diameter (Φmm)  50.4、76.2  Overall Length (mm)  56  Shank Diameter (Φmm)  Material / Finish  Aluminum  Screws  Inversion  Number of Page  Number of mounted: 1 to 5 
    from S$29.99
    Min. 3 days
  14. Shafts (Forward)
    TRUSCO Shafts (Forward)
    Screws  Normal rotation 
    from S$9.89
    Min. 3 days
  15. Bolt brusher  Replacement brush
    TANAKA KAKOUKI KOUGYOU Bolt brusher Replacement brush
    Replacement brush for bolt brusher * Do not use for any other purpose.
    from S$349.90
    Min. 6 days
  16. Ceramic fiber brush Cristone + Bristle + dedicated holder
    SOWA Ceramic fiber brush Cristone + Bristle + dedicated holder
    A holder exclusively for Cristone Bristle. You can adjust the amount of protrusion by suppressing the spread of the brush.
    Trusco Part No.  161-0421  Mass (g)  17.6  Brush Length (mm)  30  Shaft Length (mm)  30  Shank Diameter (Φmm)  Overall Length (mm)  70  Suitable Size (mm)  Material / Finish  Stainless steel 
    from S$66.99
    Min. 3 days
  17. Nylon mini wheel (shaft diameter 3mm)
    TRUSCO Nylon mini wheel (shaft diameter 3mm)
    Shank Diameter x Length (mm)  3×42  Overall Length (mm)  47  Mass (g)  2.8  Material  SUM24L  Trusco Part No.  798-4634 
    from S$14.99
    Min. 2 days
  18. 3.2x37mm / 3.2mm shaft arbor
    ESCO 3.2x37mm / 3.2mm shaft arbor
    Esco Part No.  EA818E-140 
    from S$6.39
    Min. 6 days
  19. Hex Axis Universal Arbor
    BIGMAN Hex Axis Universal Arbor
    Impact driver / electric drill combined type For attaching rubber pads, round whetstones, buffs, wire brushes, etc.
    Hole Diameter (Φmm)  12.7  Suitable Model  Impact driver / electric drill 
    from S$7.39
    Min. 7 days
  20. GP Top [[(R)]] 25 Disc Wheel Adapter
    TRUSCO GP Top [[(R)]] 25 Disc Wheel Adapter
    The hole diameter can be converted from 16 mm to 15 mm by mounting.
    Outer Diameter x Hole Diameter (Φmm)  76×15  Mass (g)  7.2  Thickness (mm)  1.6  Trusco Part No.  798-4367  Material  MBS resin 
    from S$2.59
    Min. 3 days
  21. OSBORN Stainless steel brush adapter
    Muraki OSBORN Stainless steel brush adapter
    Osborne Industrial Brush Shaft Brush Stainless Wire (Straight and Clean Butt): Stainless material. Recommended for products where carbon etc. should not adhere to the surface of the work material. The brush opens when rotating.
    Dimension F (mm)  11  Dimension D (mm)  12.7  Shank Diameter (Φmm) 
    from S$48.99
    Min. 8 days
  22. Ceramic fiber brush  Dedicated holder
    SOWA Ceramic fiber brush Dedicated holder
    A holder exclusively for Cristone Bristle. You can adjust the amount of protrusion by suppressing the spread of the brush.
    Material / Finish  Aluminum 
    Discontinued
  23. Ceramic fiber brush Cristone + Bristle + dedicated holder
    SOWA Ceramic fiber brush Cristone + Bristle + dedicated holder
    A holder exclusively for Cristone Bristle. You can adjust the amount of protrusion by suppressing the spread of the brush.
    Trusco Part No.  161-0421  Mass (g)  17.6  Shaft Length (mm)  30  Brush Length (mm)  30  Shank Diameter (Φmm)  Overall Length (mm)  70  Suitable Size (mm)  Material / Finish  Stainless steel 
    Discontinued
View : Grid List
Filter

23 Item(s)

Set Ascending Direction