All Category

Grinding Bits

Axed paper is a type of tip tool that is attached to a drill, and is a mechanical component used mainly for polishing and grinding. It can be installed on grinders, drills, impact drivers, etc., and the shaft diameter is selected according to the tool to be installed. Thunderfoil can be used for various purposes such as paint peeling and rust removal in a wide range of materials such as wood, metal and stone. The most suitable for deburring, inner surface, and fine polishing is a drum with a band attached.
View : Grid List
Filter

Items 1 - 40 of 206

Set Ascending Direction
  1. Cone holder
    ICHIGUCHI Cone holder
    A holder for mounting when using cone paper. Use cone paper and cone holder with the same nominal diameter. * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  10000  Width (mm)  30  Shank Diameter (Φmm)  Act on Promoting Green Procurement  Conformity  Material  Holder: Rubber 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  2. SG BlazeTM Ceramic Disc Quick Change
    NORTON (SAINT-GOBAIN) SG BlazeTM Ceramic Disc Quick Change
    A disc that uses a quick change system that can be replaced instantly by hand. The high-purity, edgy Norton new ceramic abrasive grain "SG Blaze [[TM]]" offers exceptional durability and outstanding grinding power. Affordable 25 pack. For deburring general steel, stainless steel, alumin... Read More
    Width (mm)  1.2  Maximum Operating Speed (min -1 [rpm])  25000  Shaft Length (mm)  Trusco Part No.  413-3960  Outer Diameter (Φmm)  50  Shank Diameter (Φmm)  Mass (g)  Abrasive Grain Size  60  Specification  Use "Quick Change Holder" 
    from S$54.99
    Min. 3 days
  3. Hexagon felt wheel for impact
    MonotaRO Hexagon felt wheel for impact
    If you apply an abrasive and use it, it will be finished as a mirror-like mirror surface. Can be polished softly and softly. For final polishing of stainless steel and aluminum. For mirror work and wiping work of abrasives. * Please wear safety protective glasses, work gloves, dust mask, and safe... Read More
    Diameter x Width W (mm)  30×25  Maximum Operating Speed (min -1 [rpm])  5000  Hex Width Across (mm)  6.35 
    Rating:
    100%
    from S$6.79
    Min. 2 days
  4. Felt Wheel with Impact Shaft (Hexagon Shaft)
    YANASE Felt Wheel with Impact Shaft (Hexagon Shaft)
    If you apply an abrasive and use it, it will be finished as a mirror-like mirror surface. Can be polished softly and softly. Ideal for final polishing of stainless steel and aluminum. For mirror work and wiping work of abrasives. * Apply an abrasive (blue stick, white stick, etc.) before use.
    Hex Width Across (mm)  6.35 
    Rating:
    96%
    from S$8.29
    Min. 2 days
  5. Radial Bristles Margaret DiSKS 50.8mm (2 Inches) Outer Diameter 6mm Shaft (Grinding Bit)
    3M Radial Bristles Margaret DiSKS 50.8mm (2 Inches) Outer Diameter 6mm Shaft (Grinding Bit)
    It can be mounted on a straight 6mm collet chuck grinder and drill chuck as it is. * Permis is a special fine abrasive grain that has the feature of leaving no streaks on the object to be polished.
    Maximum Operating Speed (min -1 [rpm])  12000  Outer Diameter (mm [inch])  50.8[2]  Shank Diameter (Φmm) 
    Rating:
    95%
    from S$29.99
    Min. 2 days
  6. Radial bristle Margaret disc 76.2mm (3 inch) outer diameter 6mm with shaft
    3M Radial bristle Margaret disc 76.2mm (3 inch) outer diameter 6mm with shaft
    It can be mounted on a straight 6mm collet chuck grinder and drill chuck as it is. * Permis is a special fine abrasive grain that has the feature of leaving no streaks on the object to be polished.
    Maximum Operating Speed (min -1 [rpm])  12000  Shank Diameter (Φmm)  Outer Diameter (mm [inch])  76.2[3] 
    Rating:
    92%
    from S$35.99
    Min. 2 days
  7. Impact mushroom unilon (hexagonal shaft)
    YANASE Impact mushroom unilon (hexagonal shaft)
    It is a mushroom type and can be used on both the tip and sides. The mushroom shape and elasticity make it a perfect fit for any R surface. Surface cleaning and semi-finish polishing of metal and woodwork. Cleaning inside the pipe. * For products shipped directly from the manufacturer, if you ord... Read More
    RoHS directive (corresponding to 10 substances)  Hex Width Across (mm)  6.35  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable Material  Metal / woodwork 
    Rating:
    88%
    from S$13.99
    Min. 2 days
  8. Drum (shaft diameter 6mm)
    TRUSCO Drum (shaft diameter 6mm)
    Ideal for deburring and fine polishing of inner and curved surfaces.
    Type  drum 
    Rating:
    80%
    from S$7.59
    Min. 2 days
  9. Cartridge roll with shaft (taper type)
    YANASE Cartridge roll with shaft (taper type)
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Maximum Rotation Speed (min-1[rpm])  20000 
    Rating:
    53%
    from S$74.99
    Min. 23 days
  10. FF wheel
    YANASE FF wheel
    The felt sheet is processed in a radial pattern to reduce discoloration compared to ordinary felt discs. It has a good bite on the work and is easy to polish. Mirror finish polishing of metals such as iron and stainless steel. Polishing after shafted sisal wheels and cotton wheels. Polishing, pol... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  12000  Width (mm)  25  Outer Diameter (Φmm)  50  Shank Diameter (Φmm)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc. 
    Rating:
    60%
    from S$13.99
    Min. 2 days
  11. Drum (shaft diameter 3mm)
    TRUSCO Drum (shaft diameter 3mm)
    Ideal for deburring and fine polishing of inner and curved surfaces.
    Maximum Operating Speed (min -1 [rpm])  25000  Suitable Tool  Air micro grinder, electric drill  Type  drum 
    Rating:
    100%
    from S$3.19
    Min. 2 days
  12. Arbor
    Sumflex Arbor
    It is used by attaching it to a product without a shaft. A part that connects to an electric drill or impact driver.
    Material  Steel  Allowable Rotation Speed (min -1 [rpm])  3000  Shank Diameter (Φmm) 
    Rating:
    73%
    from S$4.39
    Min. 2 days
  13. Cartridge roll with shaft (straight type)
    YANASE Cartridge roll with shaft (straight type)
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Maximum Rotation Speed (min-1[rpm])  20000 
    Rating:
    40%
    from S$58.99
    Min. 2 days
  14. Uniwheel with CNS shaft
    3M Uniwheel with CNS shaft
    It is suitable for products that are laminated, compressed and hardened with CNS discs and do not require much flexibility, and is ideal for removing epoxy resin, rust, and oxidation scale. Compared to whetstones and paper flaps, there is less noise and dust, so you can work comfortably. CNS prod... Read More
    Abrasive Grain Size  120  Maximum Operating Speed (min -1 [rpm])  20000  Trusco Part No.  355-6760  Mass (g)  40  Color  Black 
    from S$88.99
    Min. 2 days
  15. Sanding Band
    Sumflex Sanding Band
    It is a versatile product that can be used for multiple purposes such as removing paint from wood, metal, and stone, and removing rust.
    Shank Diameter (Φmm)  Shape  Cylindrical  Material  Rubber  Length (mm)  20  Suitable Material  Wood, metal, stone  Allowable Rotation Speed (min -1 [rpm])  25000  Diameter (Φmm)  10 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  16. Solid disc for impact  For metal and woodwork
    YANASE Solid disc for impact For metal and woodwork
    Easy flat surface polishing Impact driver compatible Flat surface, fine parts can be polished and dirt removed! The shaft and base are small, the rotation is stable, and the safety is outstanding! Metal / woodworking polishing
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  50×6.35  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    from S$8.79
    Min. 2 days
  17. Cushion holder
    YANASE Cushion holder
    The highest elasticity due to the special sponge. Since the elasticity of the sponge absorbs the uneven parts, it is possible to prevent over-shaving.
    RoHS directive (corresponding to 10 substances)  Maximum rotation speed Nmax (min -1 [rpm])  18000  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    from S$15.99
    Min. 2 days
  18. Sandpaper disc
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Sandpaper disc
    It can be used for various purposes such as general metal processing. With back adhesive * For safety, pay attention to the protruding length and use at the maximum rotation speed or less. * For safety, please use protective goggles.
    Abrasive  C (black silicon carbide)  Suitable Material  General metal etc. 
    from S$23.99
    Min. 2 days
  19. Sisal Wheel (Shaft Diameter 6mm)
    TRUSCO Sisal Wheel (Shaft Diameter 6mm)
    A sisal (hemp + cotton) buff with sharp sharpness and beautiful polishing. It is used for steel, stainless steel, aluminum, other intermediate polishing, and base polishing using oil and fat abrasives. Ideal for blinding paper before mirror finishing. Steel, stainless steel, aluminum, and other i... Read More
    Suitable Material  Steel, stainless steel, aluminum, etc.  Shank Diameter x Length (mm)  6×40 
    from S$67.99
    Min. 2 days
  20. Cone holder L
    ICHIGUCHI Cone holder L
    Compared to conventional cone paper, the size is longer, so work efficiency has improved. With a soft special holder, you can perform familiar and smooth polishing work. Polishing curved surfaces and inner surfaces such as aluminum foil and die-cast aluminum. * Please read the instruction manual ... Read More
    RoHS directive (corresponding to 10 substances)  Shaft Length (mm)  40  Shank Diameter (Φmm)  Suitable Material  Aluminum  Act on Promoting Green Procurement  Conformity  Material  Rubber, metal 
    from S$10.99
    Min. 2 days
  21. Radial bristle disc
    3M Radial bristle disc
    Outer diameter 25.4 mm type. Deburring is possible easily with high polishing power and excellent flexibility. It has a long-lasting long life because it does not lose hair. Ideal for deburring narrow areas with a diameter of 25.4 mm. General deburring work. Mold cleaning. Jewelery finish.
    Mass (g)  125  Outer Dia. x Hole Dia. (Φmm)  25.4×3.2  Maximum Operating Speed (min -1 [rpm])  35000  Abrasive  Cubitron abrasive and aluminum oxide  Specification  Φ3.18mm, Φ3.0mm shaft with one each 
    Rating:
    50%
    from S$88.99
    Min. 2 days
  22. CNS Uniwheel with shaft-XCS (# 120)
    3M CNS Uniwheel with shaft-XCS (# 120)
    It is suitable for products that are laminated, compressed and hardened with CNS discs and do not require much flexibility, and is ideal for removing epoxy resin, rust, and oxidation scale. Compared to whetstones and paper flaps, there is less noise and dust, so you can work comfortably. CNS prod... Read More
    Grain Size, Compatible Finish  120  Abrasive Grain Size  120  Thickness (mm)  13  Maximum Operating Speed (min -1 [rpm])  20000  Outer Diameter (Φmm)  49  Shank Diameter (Φmm)  Color  Black  Abrasive  S (silicon carbide)  Abrasive Structure  Special nylon nonwoven fabric  Grade  XCS (extra course) 
    from S$189.90
    Min. 2 days
  23. Drum sander roll
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Drum sander roll
    Roll for drum sander. It is used by attaching it to a roll type rubber holder. Excellent grinding and polishing power due to the use of special polishing cloth. There is no risk of cracking due to the use of abrasive cloth. For deburring stainless steel, iron, and non-metals, polishing the inner ... Read More
    Abrasive  A (Brown alumina) 
    from S$15.99
    Min. 3 days
  24. Uniwheel with shaft
    3M Uniwheel with shaft
    It is a product with a 6mm shaft installed for easy use with a collet chuck type internal grinder. Please choose from abundant hardness and grade according to your application. [GU JIKU] Cleaning finish for dirt, rust, stains, etc. on metal surfaces. Finishing of aluminum and copper products, blu... Read More
    Diameter (Φmm)  25  Width (mm)  25 (Inner diameter with 6mm shaft)  Shank Diameter (Φmm)  Abrasive Structure  Non-woven  Suitable Tool  Straight grinder  Type  Uniwheel / Scotch Bright 
    from S$58.99
    Min. 2 days
  25. Drum sander Roll type rubber holder
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Drum sander Roll type rubber holder
    Rubber holder for drum sander. Use by wearing a roll. Since it uses a special rubber, it can be polished with a soft touch. For deburring stainless steel, iron, and non-metals, polishing the inner surface of cylinders and curved surfaces, and polishing glass, wood, rubber, plaster, and stone surf... Read More
    from S$13.99
    Min. 3 days
  26. 2 inch quick change holder
    NORTON (SAINT-GOBAIN) 2 inch quick change holder
    It is a dedicated attachment for the "quick change" system that can be replaced instantly by hand. For 50 mm (2 inch) size. Attachment for quick change. It can be attached to the following quick change discs. -50mm SG Blaze Ceramic Disc-50mm Alumina Ace Disc-50mm SG Blaze 3D Nonwoven Di... Read More
    Trusco Part No.  413-3986  Maximum Operating Speed (min -1 [rpm])  30000  Mass (g)  30  Shank Diameter (Φmm)  Material  Rubber  Outer Diameter (Φmm)  45  Shaft Length (mm)  36 
    from S$34.99
    Min. 2 days
  27. 100 sandpaper discs
    NAKANISHI (NSK) 100 sandpaper discs
    Maximum Operating Speed (min -1 [rpm])  20000  Base Material  Cloth 
    from S$21.99
    Min. 3 days
  28. Cushion cone Alumina
    YANASE Cushion cone Alumina
    * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    Maximum Rotation Speed (min-1[rpm])  18000  Abrasive  Alumina (A) 
    from S$9.39
    Min. 2 days
  29. Cap sander cap round
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Cap sander cap round
    For cap type rubber holder (flat tip). Excellent grinding and polishing power due to the use of special polishing cloth. There is no risk of cracking due to the use of abrasive cloth. For deburring stainless steel, iron, and non-metals, polishing the inner surface of cylinders and curved surfaces... Read More
    Abrasive  A (Brown alumina) 
    from S$37.99
    Min. 5 days
  30. Radial bristle disc
    3M Radial bristle disc
    It has high polishing power and enables deburring work that could not be removed with a wire brush or nylon brush with abrasive grains. Since it contains abrasive grains, there is no need to use other compounds together, and the work environment is clean. The action of the abrasive grains enables... Read More
    Maximum Operating Speed (min -1 [rpm])  35000 
    from S$159.90
    Min. 2 days
  31. Minimo Drum Roll # 80 Φ5
    Minitor Minimo Drum Roll # 80 Φ5
    Since it is a molded product that matches the shape of the holder, there is no change in shape due to wear. Applicable materials: Tool steel, alloy steel, resin, rubber, general steel, stainless steel, aluminum, copper
    Mass (g)  11  Height (mm)  13  Maximum Operating Speed (min -1 [rpm])  25000  Outer Diameter (Φmm)  Abrasive Grain Size  80  Trusco Part No.  853-0199 
    from S$29.99
    Min. 2 days
  32. Minimo Sandpaper Disc
    Minitor Minimo Sandpaper Disc
    A standard type sandpaper disc with excellent grindability and less clogging. It is highly versatile and offers a wide range of granularity. Applicable materials: Ceramics, glass, tool steel, alloy steel, resin, rubber, cemented carbide, cermet, general steel, stainless steel, aluminum, copper
    from S$23.99
    Min. 2 days
  33. Soft roll sander
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Soft roll sander
    The same finished surface can be obtained without clogging due to the self-sustaining effect of wear on the outer circumference. Since the roll sander and the work piece are soft, there is no vibration or metallic noise to the hand. Since it has concentric circles, the outer peripheral surface we... Read More
    Outer Diameter (Φmm)  14  Width (mm)  28  Shank Diameter x Length (mm)  3×30  Maximum Operating Speed (min -1 [rpm])  8000  Suitable Material  Various metals 
    from S$29.99
    Min. 2 days
  34. CNS Uniwheel
    3M CNS Uniwheel
    It is a product made by laminating and compressing CNS raw fabric. Rust, oxide film can be removed, paint can be peeled off, and only deposits on the metal surface can be removed without scraping the metal too much, and a uniform finished surface can be obtained in a short time without leaving de... Read More
    Grain Size, Compatible Finish  120  Maximum Operating Speed (min -1 [rpm])  12000  2018 Trusco page  5 0994  Outer Diameter (mm)  75  Hole Diameter (mm)  9.5  Material  Abrasive material: Silicon Carbide 
    from S$549.90
    Min. 2 days
  35. Cap Sander Rubber Holder Round
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Cap Sander Rubber Holder Round
    Rubber holder for cap sander. Use with a cap attached. Since it uses a special rubber, it can be polished with a soft touch. For deburring stainless steel, iron, and non-metals, polishing the inner surface of cylinders and curved surfaces, and polishing glass, wood, rubber, plaster, and stone sur... Read More
    Shank Diameter x Length (mm)  3×25 
    from S$23.99
    Min. 5 days
  36. Minimo Drum Roll # 320 Φ5
    Minitor Minimo Drum Roll # 320 Φ5
    Mass (g)  11  Height (mm)  13  Abrasive Grain Size  320  Outer Diameter (Φmm)  Trusco Part No.  853-0202 
    from S$29.99
    Min. 6 days
  37. Gutter wheel with shaft
    YANASE Gutter wheel with shaft
    Since it can be polished on all three sides (upper surface, lower surface, side surface), it fits any shape.
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    from S$43.99
    Min. 17 days
  38. Sanding Band Replacement Paper
    Sumflex Sanding Band Replacement Paper
    Inner Diameter (Φmm)  10  Length (mm)  20  Allowable Rotation Speed (min -1 [rpm])  25000  Shape  Cylindrical  Material  Paper 
    from S$6.99
    Min. 2 days
  39. Minimo Sandpaper Roll # 180
    Minitor Minimo Sandpaper Roll # 180
    Abrasive Grain Size  180 
    from S$55.99
    Min. 3 days
  40. Radial bristle disc
    3M Radial bristle disc
    Hole Diameter (mm)  9.5  Abrasive  Aluminum oxide  Specification  Shaft sold separately 
    from S$299.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 206

Set Ascending Direction