All Category

Buffing Bits

Felt buff is a type of polishing with a shaft used for polishing and polishing metal and precious metals. Use an electric drill to remove stubborn dirt and rust with a rotating force. A buff made of soft wool can be finished like a mirror surface of iron, stainless steel, or metal. Buffs that are more effective when applied with water or detergent are suitable for removing dirt around water in sinks, bathrooms, and toilets. In addition, the type with a cut on the surface of the buff sponge is effective for scraping off the dirt on the cut surface. If you are worried about scratches caused by polishing, you should use a soft buff made of non-woven fabric.
View : Grid List
Filter

Items 1 - 40 of 574

Set Ascending Direction
  1. Felt buff with shaft
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Felt buff with shaft
    The selected high-quality wool is compressed at high density. It fits well on soft curved surfaces. Hardness about 65 degrees (according to a rubber hard clock). We recommend using an abrasive for polishing and polishing. For polishing and polishing molds, metals, precious metals, etc. using abra... Read More
    Material  felt  Hardness  soft 
    from S$29.99
    Min. 2 days
  2. Felt Buffing Wheel Straight with Shank
    MonotaRO Felt Buffing Wheel Straight with Shank
    A wheel for finishing such as polishing and wiping work. Please use it together with an abrasive such as a blue stick. Polishing and polishing stainless steel, aluminum, precious metals, and other metals * Do not use for anything other than its intended purpose.
    Rating:
    81%
    from S$3.69
    Min. 2 days
  3. Felt wheel Cannonball type with shaft
    MonotaRO Felt wheel Cannonball type with shaft
    A wheel for finishing such as polishing and wiping work. Please use it together with an abrasive such as a blue stick. The shape is a cannonball type. Polishing and polishing stainless steel, aluminum, precious metals, and other metals * Do not use for anything other than its intended purpose.
    Suitable for  Air/electric micro grinder 
    Rating:
    87%
    from S$3.59
    Min. 2 days
  4. Wheel with Felt Shaft
    YANASE Wheel with Felt Shaft
    A buff made by compressing soft wool at high density. You can finish it like a mirror. Mirror finish polishing of metals such as iron and stainless steel. Polishing after shafted sisal wheels and cotton wheels. Polishing, polishing, and wiping metal.
    Width (mm)  25  Shank Diameter (Φmm) 
    Rating:
    87%
    from S$10.99
    Min. 2 days
  5. Polishing Felt Buff Set
    YANASE Polishing Felt Buff Set
    It's a great deal with lots of it! A beautiful package that makes it easy to see and select the contents! Polishing of metal, shells, glass, stones, and plastics
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  2.35  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Suitable Material  Metal, shell, glass, stone, plastic 
    Rating:
    70%
    from S$10.99
    Min. 2 days
  6. Impact mushroom buff (hexagonal shaft)
    YANASE Impact mushroom buff (hexagonal shaft)
    It is a mushroom type and can be used on both the tip and sides. The mushroom shape and elasticity make it a perfect fit for any R surface. Finish polishing of metal, woodwork, and resin. Cleaning inside the pipe. * Apply an abrasive (blue stick, white stick, etc.) before use.
    RoHS directive (corresponding to 10 substances)  Hex Width Across (mm)  6.35  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable Material  Metal / woodwork / resin 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  7. Mushroom Buff
    YANASE Mushroom Buff
    The mushroom shape allows you to use the entire tip and sides. Mirror finish buff * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Material  Cotton  Color  White 
    Rating:
    73%
    from S$12.99
    Min. 2 days
  8. Wheel with felt shaft (cylindrical type)
    YANASE Wheel with felt shaft (cylindrical type)
    Ideal for polishing metal and mirror polishing! Mirror finish polishing of metal. Mirror finish polishing after hemp buff wheels and cotton buff wheels. Polishing, polishing, and wiping metal. * Apply an abrasive (blue stick, white stick, etc.) before use.
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Shape  Cylindrical type  Suitable Material  Metal 
    Rating:
    80%
    from S$5.99
    Min. 2 days
  9. Hexagon felt buff (cannonball)
    Sumflex Hexagon felt buff (cannonball)
    Hexagonal shaft type felt buff rotating tool and abrasive material that are hard to slip with a chuck are used for polishing and finishing work. Used for polishing and finishing various metals.
    Axis  Hex axis  Shape  Shell type  Allowable Rotation Speed (min -1 [rpm])  Up to 5000  Material  felt 
    Rating:
    80%
    from S$6.99
    Min. 2 days
  10. Stainless steel mirror finish buff with hexagon shaft
    H&H Stainless steel mirror finish buff with hexagon shaft
    It is a mixed hair type that does not burn easily and is compatible with abrasives. Ideal for mirror finishing and final finishing of all metals. Suitable for surface polishing. For mirror finishing of metal and wiping off abrasive material remaining after puff polishing
    Width (mm)  12  Maximum Operating Speed (min -1 [rpm])  3000  Shank Diameter (Φmm)  6.35 
    Rating:
    100%
    from S$9.39
    Min. 2 days
  11. Spiral wheel
    3M Spiral wheel
    Spiral-shaped silicon is impregnated with an abrasive to enable smooth semi-finish polishing work in a short time. * Mandrail is sold separately.
    Rating:
    96%
    from S$29.99
    Min. 2 days
  12. Hexagon felt buff (cylindrical)
    Sumflex Hexagon felt buff (cylindrical)
    Hexagonal shaft type felt buff rotating tool and abrasive material that are hard to slip with a chuck are used for polishing and finishing work. Used for polishing and finishing various metals.
    Shape  Cylindrical type  Axis  Hex axis  Allowable Rotation Speed (min -1 [rpm])  Up to 5000  Material  felt 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  13. Mushroom Unilon
    YANASE Mushroom Unilon
    The mushroom shape allows you to use the entire tip and sides. The mushroom shape and elasticity make it a perfect fit for any R surface. Wood finish, metal finish polishing * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or... Read More
    Shank Diameter (Φmm)  Shank Diameter x Length (mm)  6×39  Material  Non-woven 
    Rating:
    87%
    from S$139.90
    Min. 2 days
  14. Wheel with Felt Shaft (Cannonball Type)
    YANASE Wheel with Felt Shaft (Cannonball Type)
    Ideal for polishing metal and mirror polishing! Mirror finish polishing of metal. Mirror finish polishing after hemp buff wheels and cotton buff wheels. Polishing, polishing, and wiping metal. * Apply an abrasive (blue stick, white stick, etc.) before use.
    Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Suitable Material  Metal  Shape  Shell type 
    Rating:
    80%
    from S$4.39
    Min. 2 days
  15. Sanderbuff Taiko
    Sumflex Sanderbuff Taiko
    Laminated type that fits the work, spherical type that is easy to get used to. Nylon non-woven fabric impregnated with abrasive grains enables soft polishing. Rust removal, wood grain, etc.
    Allowable Rotation Speed (min -1 [rpm])  5000  Shank Diameter (Φmm)  6.35  Diameter (Φmm)  60  Material  Non-woven  Shape  Spherical 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  16. Felt Buff
    Sumflex Felt Buff
    It is used for finishing metal etc. by applying an abrasive.
    Material  felt  Suitable Material  Metal etc.  Thickness (mm)  10  Allowable Rotation Speed (min -1 [rpm])  3000  Shank Diameter (Φmm) 
    Rating:
    92%
    from S$6.29
    Min. 2 days
  17. Felt Buff with Shaft
    Sumflex Felt Buff with Shaft
    It is used for finishing metal etc. by applying an abrasive.
    Allowable Rotation Speed (min -1 [rpm])  30000  Suitable Material  Metal etc.  Material  felt  Shank Diameter (Φmm)  Shaft Length (mm)  35 
    Rating:
    75%
    from S$11.99
    Min. 2 days
  18. Felt buff with shaft
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Felt buff with shaft
    The selected high-quality wool is compressed at high density. The soft type is impregnated with resin to make it harder, and it is suitable for polishing hard materials with less abrasive biting. Hardness about 90 degrees (according to a rubber hard clock) We recommend using an abrasive for polis... Read More
    Material  felt  Hardness  hard 
    Rating:
    60%
    from S$27.99
    Min. 2 days
  19. Felt buff with shaft
    Sumflex Felt buff with shaft
    It is used for finishing metal etc. by applying an abrasive.
    Allowable Rotation Speed (min -1 [rpm])  10000  Shank Diameter (Φmm)  Suitable Material  Metal etc.  Material  felt 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  20. Sisal cloth with shaft (for stainless steel, brass, die-casting)
    SUN POWER Sisal cloth with shaft (for stainless steel, brass, die-casting)
    Thickness (mm)  10  Shaft Length (mm)  50  Suitable Material  Stainless steel, brass, die casting  Shank Diameter (Φmm) 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  21. Plastic finishing buff with hexagon shaft
    H&H Plastic finishing buff with hexagon shaft
    The texture is fine and the finish is beautiful, making it difficult to polish. It goes well with semi-kneaded compounds and is ideal for polishing plastic and wood. It also fits curved and uneven surfaces. For finish polishing and polishing of plastics and resins, and polishing of varnished wood... Read More
    Thickness (mm)  Maximum Operating Speed (min -1 [rpm])  3000  Shank Diameter (Φmm)  6.35  Suitable for  Plastic, synthetic resin, wood, bamboo 
    from S$6.29
    Min. 2 days
  22. Sponge Polisher Bonbori Mini
    Sumflex Sponge Polisher Bonbori Mini
    A soft sponge is processed into a spherical shape, and a neutral detergent and compound are used together for cleaning work and polishing work in the home. Attached to electric drills, impact drivers, and flexible shafts for home cleaning (sinks, satellite pottery glass, mirrors, etc.) and polish... Read More
    Proper rotation speed (min -1 1000  Maximum Operating Speed (min -1 [rpm])  2500  Thickness (mm)  35  Outer Diameter (Φmm)  50  Width Across Flats (mm)  6.35 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  23. Polylite foil T
    ICHIGUCHI Polylite foil T
    Uses a special non-woven abrasive. The finished surface is glossier than Scolite. Oxide film and rust removal, stain removal welding, cleaning before plating Aluminum, copper scratch blurring, polish painting, roughening of skin before laminating Sealing material cleaning Fine deburring of metal ... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  12000  Shaft Length (mm)  35  Shaft Diameter  3mm  Suitable Material  Aluminum, copper, etc.  Act on Promoting Green Procurement  Conformity 
    Rating:
    80%
    from S$9.59
    Min. 2 days
  24. Fiber Sander (Shank Diameter 3mm)
    NAKANISHI (NSK) Fiber Sander (Shank Diameter 3mm)
    It has excellent flexibility and can softly polish only the surface without scraping flat or curved surfaces. It has excellent durability because it retains abrasive grains with strong fibers. There are many pores and there is almost no clogging, and heat generation on the machined surface is sup... Read More
    Shank Diameter (Φmm) 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  25. Felt stick
    YANASE Felt stick
    A felt non-woven fabric developed for finish polishing of molds. Mirror finish is possible to every detail.
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  5×6×100  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    from S$21.99
    Min. 2 days
  26. Hobby mandrel
    Sumflex Hobby mandrel
    It is used by attaching it to a product without a shaft.
    Specification  Mounting screw 2mm  Material  Steel  Shank Diameter (Φmm)  2.34 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  27. Leather craft bit Cloth for polishing edge
    Sumflex Leather craft bit Cloth for polishing edge
    A bit for leather craft. It is used by attaching it to a mini router, etc. A bit that removes the fluff on the edge (cut). Removes fluff in a short time. * When working, pay attention to the permissible rotation speed and wear safety equipment.
    Outer Diameter (Φmm)  6.3  Proper rotation speed (min -1 5000~10000  Shank Diameter (Φmm)  3.2 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  28. Sponge polisher
    Sumflex Sponge polisher
    A sponge that washes the work material with water or detergent! A ball-shaped sponge polisher with horizontal and vertical slits that blend into flat and uneven surfaces. Cleans and waxes sinks, tiles, bathtubs, car aluminum wheels, etc.
    Proper rotation speed (min -1 1000  Maximum Permissible Rotational Speed (s-1[rpm])  2500  Hex Width Across (mm)  6.35 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  29. Felt wheel with shaft (cannonball)
    ICHIGUCHI Felt wheel with shaft (cannonball)
    If you use a blue stick or a white stick together, the work will be finished on a mirror surface. The shape is a cannonball type. Polishing / polishing / finishing of stainless steel, brass, aluminum and precious metals. Mirror polishing
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity 
    Rating:
    100%
    from S$6.59
    Min. 2 days
  30. Felt buff with magic
    H&H Felt buff with magic
    It is effective to use various abrasives for mirror polishing for polishing wood products, metals, resins, and masonry products.
    from S$13.99
    Min. 2 days
  31. Minimo Drill Chuck
    Minitor Minimo Drill Chuck
    Shank Diameter (Φmm)  2.34  Overall Length (mm)  49.5  Trusco Part No.  499-8219  Mass (g)  Outer Diameter (mm)  7.5  Type  Drill chuck  Material  Steel 
    Rating:
    20%
    from S$18.99
    Min. 2 days
  32. Felt buff Φ22mm
    PROXXON Felt buff Φ22mm
    The buff itself has no polishing power and can be mirror-finished by using an abrasive. In addition, it is a very soft buff that can wipe off dirt when used without using abrasives. Super finish of metal and glass, polishing, wiping after polishing work
    RoHS directive (corresponding to 10 substances)  Shaft Diameter (Φmm)  2.35  Diameter (Φmm)  22  Thickness (mm)  About 8  Material  felt 
    from S$13.99
    Min. 2 days
  33. Wheel Felt Buff
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Wheel Felt Buff
    The selected high-quality wool is compressed at high density. We recommend using an abrasive for polishing and polishing. The soft type fits well on soft curved surfaces. Hardness about 65 degrees. The hard type is a soft type impregnated with resin and hardened, and is suitable for polishing har... Read More
    Hole Diameter (Φmm)  1.8  Maximum Operating Speed (min -1 [rpm])  15000  Material  felt 
    from S$13.99
    Min. 2 days
  34. Felt wheel with shaft (straight)
    ICHIGUCHI Felt wheel with shaft (straight)
    If you use a blue stick or a white stick together, the work will be finished on a mirror surface. The shape is a straight type. Polishing / polishing / finishing of stainless steel, brass, aluminum and precious metals. Mirror polishing
    Act on Promoting Green Procurement  Conformity 
    Rating:
    60%
    from S$6.99
    Min. 2 days
  35. Finish buff taiko
    Sumflex Finish buff taiko
    Laminated type that fits the work, spherical type that is easy to get used to. Used for finishing after polishing.
    Allowable Rotation Speed (min -1 [rpm])  5000  Hex Width Across (mm)  6.35  Diameter (Φmm)  60mm  Material  Carako  Shape  Spherical 
    from S$23.99
    Min. 2 days
  36. Finished felt disc quick change
    NORTON (SAINT-GOBAIN) Finished felt disc quick change
    A disc that uses a quick change system that can be replaced instantly by hand. It is used as the final finishing application for quick change systems such as polishing and mirror polishing. It can also be used by applying an abrasive. Affordable 25 pack. For mirror polishing, polishing, wiping, a... Read More
    Material  Wool felt  Outer Diameter (Φmm)  50  Suitable Material  Stainless steel / general steel  Width (mm)  Shaft Length (mm)  Maximum Operating Speed (min -1 [rpm])  12000  Mass (g)  Trusco Part No.  413-3943  Specification  Uses a dedicated “Quick Change Holder”  Shank Diameter (Φmm) 
    Rating:
    80%
    from S$52.99
    Min. 2 days
  37. Felt Buff
    Sumflex Felt Buff
    It is used for finishing metal etc. by applying an abrasive. * Please use the mandrel (H-700) for mounting. Mandrel (H-700) is not included.
    Hole Diameter (Φmm)  1.5  Thickness (mm)  Material  felt  Allowable Rotation Speed (min -1 [rpm])  30000  Diameter (Φmm)  25  Shape  Wheel type  Suitable Material  Metal etc. 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  38. For silicon buffing (2 types)
    PROXXON For silicon buffing (2 types)
    Polishing and polishing of metal, non-metal, etc.
    RoHS directive (corresponding to 10 substances)  Shaft Diameter (Φmm)  2.35  Maximum Rotation Speed (min-1[rpm])  25000 
    from S$16.99
    Min. 2 days
  39. Felt foil Straight with shaft
    ICHIGUCHI Felt foil Straight with shaft
    If you use a blue stick or a white stick together, the work will be finished on a mirror surface. The shape is a straight type. * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity  Abrasive  None  Type  felt  Abrasive Structure  felt 
    from S$8.79
    Min. 2 days
  40. Hexagon Sanderbuff Taiko Φ70
    Sumflex Hexagon Sanderbuff Taiko Φ70
    Nylon non-woven fabric is compressed and laminated to improve polishing power. A spherical sander that fits into unevenness. It is used for polishing various metals, removing rust, and glossing wood.
    Allowable Rotation Speed (min -1 [rpm])  5000  Shank Diameter (Φmm)  6.35  Abrasive  A material  Material  Non-woven  Suitable Material  Various metals, wood 
    Rating:
    100%
    from S$21.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 574

Set Ascending Direction