All Category

Rotating Files

A file is a tool for cutting various materials such as metal, plastic, and wood. A tool that is sometimes called a file by another name. This item is also used at construction sites, woodwork creation sites, and DIY homes. The file shows the roughness in numbers, and the smaller the number, such as # 100, # 200, # 300, etc., the rougher it is.
View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction
  1. Super Soya File
    Tsubosan Super Soya File
    Overall Length (mm)  105  Handle Diameter (Φmm)  5.0  Blade Length (mm)  60  Abrasive Grit Size  Second 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  2. Carbide scraper (tungsten carbide)
    FUNTEC Carbide scraper (tungsten carbide)
    A scraper with outstanding sharpness made by carving cemented carbide (carbite). Achieves amazing sharpness and high durability by using a very hard carbide. The shape of the blade is a triangular pyramid and the edges are sharp and sharp. Since the maximum diameter is Φ2.34mm and the tip is thin... Read More
    Shank Diameter (Φmm)  2.34 
    from S$21.99
    Min. 2 days
  3. Bright 900 Super Saw Rasp
    Tsubosan Bright 900 Super Saw Rasp
    It is resistant to moisture and lasts a long time in moist environments, beaches and at sea. It is difficult for cutting powder to adhere, and clogging is considerably eliminated. By giving the hardness of HV900 (HRC67), it is possible to handle from soft materials such as plastic products, alumi... Read More
    Overall Length (mm)  105  Handle Diameter (Φmm)  5.0  Blade Length (mm)  60  Abrasive Grit Size  Second 
    from S$29.99
    Min. 5 days
  4. Flat file (Φ5 axis)
    YANASE Flat file (Φ5 axis)
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  9×140×2  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    from S$23.99
    Min. 2 days
  5. Chisel File
    Vallorbe Chisel File
    Hexagonal file from Valorbe, Switzerland, flat type. There are 6 polished surfaces, making it ideal for square blades. For saw chain blade grind.
    Type  Chisel flat 
    from S$35.99
    Min. 2 days
  6. Bright 900 Super Soya File
    Tsubosan Bright 900 Super Soya File
    It is resistant to moisture and lasts a long time in moist environments, beaches and at sea. It is difficult for cutting powder to adhere, and clogging is considerably eliminated. By giving the hardness of HV900 (HRC67), it is possible to handle from soft materials such as plastic products, alumi... Read More
    Overall Length (mm)  105  Blade Thickness (mm)  Shank Diameter (Φmm)  Handle Diameter (Φmm)  5.0  Blade Length (mm)  60  Blade Width (mm)  Type  Flat  Shape  Flat 
    from S$29.99
    Min. 2 days
  7. Titanium-coated super soya file
    Tsubosan Titanium-coated super soya file
    Blade Length (mm)  100  Overall Length (mm)  150  Handle Diameter (Φmm)  5.0  Abrasive Grit Size  Second 
    from S$35.99
    Min. 5 days
  8. Φ3+ Super Saw File
    Tsubosan Φ3+ Super Saw File
    The shaft part is a round shank, and it can be used by attaching it to an electric / pneumatic tool for Φ3. Grinding molds, aluminum and machined parts.
    Blade Length (mm)  45  Overall Length (mm)  85  Shaft Diameter  Φ3 
    from S$38.99
    Min. 6 days
  9. Standard Air File Flat
    Tsubosan Standard Air File Flat
    This is the most used type of file in the world. It has excellent cost performance. By adopting a square shank, it is a large size replacement blade that could not be realized with a conventional round shank. The wide type has 1.6 times the width of a general blade, and the super wide type has a ... Read More
    Length of File Part (mm)  100  Overall Length (mm)  160  Suitable Material  Iron-based 
    Rating:
    80%
    from S$12.99
    Min. 5 days
  10. File for electric / AIR tools (diamond bid)
    Tsubosan File for electric / AIR tools (diamond bid)
    The chrome (Cr) plating enhances the holding power and rigidity of the diamond grains compared to the conventional nickel (Ni) plating, and improves the performance to withstand high-speed rotation. Applicable work material: Cemented carbide, glass, ceramic, rubber, plastic, stone, concrete, ferr... Read More
    Abrasive Grain Size  200# 
    from S$19.99
    Min. 5 days
  11. Chisel File
    Vallorbe Chisel File
    Hexagonal file and diamond type from Valorbe, Switzerland. Suitable for finer grinding work. For saw chain blade grind.
    Type  Chisel diamond 
    Rating:
    60%
    from S$29.99
    Min. 6 days
  12. Bright 900 Air File Hanmaru
    Tsubosan Bright 900 Air File Hanmaru
    It is hard to clog and has good sharpness, and can work efficiently in a wide range from aluminum, resin, plastic to stainless steel. By adopting a square shank, it is a large size replacement blade that could not be realized with a conventional round shank. The wide type has 1.6 times the width ... Read More
    Length of File Part (mm)  100  Overall Length (mm)  160 
    from S$35.99
    Min. 5 days
  13. Φ3+Bright 900+Super Saw File
    Tsubosan Φ3+Bright 900+Super Saw File
    It has excellent removal of cutting powder and is recommended for grinding resin and aluminum. With its sharp sharpness, it is also recommended for grinding difficult-to-cut materials such as stainless steel. The shaft part is a round shank, and it can be used by attaching it to an electric / pne... Read More
    Blade Length (mm)  45  Overall Length (mm)  85  Shaft Diameter  Φ3 
    from S$15.99
    Min. 6 days
  14. Standard Air File Hanmaru
    Tsubosan Standard Air File Hanmaru
    This is the most used type of file in the world. It has excellent cost performance. By adopting a square shank, it is a large size replacement blade that could not be realized with a conventional round shank. The wide type has 1.6 times the width of a general blade, and the super wide type has a ... Read More
    Length of File Part (mm)  100  Overall Length (mm)  160  Suitable Material  Iron-based 
    from S$15.99
    Min. 5 days
  15. Round file (Φ5 axis)
    YANASE Round file (Φ5 axis)
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  5×140  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    from S$23.99
    Min. 2 days
  16. Electrodeposited diamond file, flat
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Electrodeposited diamond file, flat
    A special tool developed for Ryutasonic (ultrasonic polishing equipment) with excellent polishing power and a beautiful finished surface. For polishing dies, chamfering parts, deburring, deburring after welding, pattern cutting of printed circuit boards, cutting of plastics and rubber, engraving,... Read More
    from S$29.99
    Min. 5 days
  17. Bright 900 Air File Flat
    Tsubosan Bright 900 Air File Flat
    It is hard to clog and has good sharpness, and can work efficiently in a wide range from aluminum, resin, plastic to stainless steel. By adopting a square shank, it is a large size replacement blade that could not be realized with a conventional round shank. The wide type has 1.6 times the width ... Read More
    Length of File Part (mm)  100  Overall Length (mm)  160 
    from S$29.99
    Min. 5 days
  18. Electrodeposited diamond file
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Electrodeposited diamond file
    A special tool developed for the Leutor Mini Eight Reciprocating Engine, which has excellent polishing power and provides a beautiful finished surface. For finish polishing of various metals, surface polishing of stainless steel, copper, aluminum, various alloys, silicon, magnetic materials, plas... Read More
    Abrasive Grain Size  #140  Shank Diameter (Φmm) 
    from S$38.99
    Min. 4 days
  19. Bird dresser
    Vallorbe Bird dresser
    A correction file for the guide bar of Swiss Valorbe. Make sure to prepare the gauge surface with a flat file that fits in the dedicated folder. Chainsaw guide bar retouching file.
    Type  No.7081 
    from S$63.99
    Min. 6 days
  20. Φ3 + diamond + super saw file
    Tsubosan Φ3 + diamond + super saw file
    For hard materials and finish surface. The shaft part is a round shank, and it can be used by attaching it to an electric / pneumatic tool for Φ3. Grinding of high-hardness materials such as ceramics, cemented carbide, and hardened steel.
    Blade Length (mm)  45  Overall Length (mm)  85  Shaft Diameter  Φ3 
    from S$26.99
    Min. 6 days
  21. Tip tool (file)
    Tokyo Automach Tip tool (file)
    Iron file for Attack A-32 / AC-32 and Handworker HCT-30Y1. File and deburring
    from S$13.99
    Min. 2 days
  22. CBN Air File Flat
    Tsubosan CBN Air File Flat
    It can scrape hard materials such as after quenching, which are difficult to scrape with Standard and Bright 900. CBN grains are abrasive grains with high thermal conductivity and have better heat resistance than DIA grains, achieving a longer life. By adopting a square shank, it is a large size ... Read More
    Overall Length (mm)  160  Suitable Material  Iron and hard iron 
    from S$58.99
    Min. 5 days
  23. Tip tool (file)
    Tokyo Automach Tip tool (file)
    It is an iron file for Atark A-32 and AC-32. File and deburring
    from S$13.99
    Min. 2 days
  24. Flat file for depth
    Vallorbe Flat file for depth
    Flat file from Valorbe, Switzerland. Depth adjustment only. For saw chain blade grind.
    Type  Flat file 
    from S$79.99
    Min. 6 days
  25. Diamond file for manual work
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Diamond file for manual work
    Made of high quality diamond, it has excellent grinding power and long life.
    from S$19.99
    Min. 5 days
  26. Electrodeposited diamond file Triangular pyramid
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Electrodeposited diamond file Triangular pyramid
    A special tool developed for Ryutasonic (ultrasonic polishing equipment) with excellent polishing power and a beautiful finished surface. For polishing dies, chamfering parts, deburring, deburring after welding, pattern cutting of printed circuit boards, cutting of plastics and rubber, engraving,... Read More
    from S$29.99
    Min. 5 days
  27. VCD Ceracoat Super Saw
    Tsubosan VCD Ceracoat Super Saw
    Content  1 set (5)  Shank Diameter (Φmm)  Material  Vanadium carbide 
    from S$88.99
    Min. 5 days
  28. P Series + Reciprocating Tool + Cryston Matrix Grinding Wheel
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) P Series + Reciprocating Tool + Cryston Matrix Grinding Wheel
    Cryston Matrix is a composite material consisting of long alumina fibers and epoxy resin, and has high crystal purity and bondability, and has unprecedented grindability, finish, and bending strength. Ideal for deburring and polishing harder workpieces that were previously difficult. The shape ca... Read More
    Thickness (mm)  Length (mm)  100  Abrasive  Alumina 
    from S$18.99
    Min. 4 days
  29. Fine miniature reset
    Sumflex Fine miniature reset
    Used for precision grinding of resin, metal, and wood.
    Shank Diameter (Φmm)  2.34 
    from S$46.99
    Min. 5 days
  30. Electrodeposited diamond file for ribs
    YANASE Electrodeposited diamond file for ribs
    Abrasive Grain Size  #400  Shank Diameter (Φmm)  Width (mm)  Overall Length (mm)  56 
    from S$21.99
    Min. 6 days
  31. Chisel Yasuri
    Vallorbe Chisel Yasuri
    Flat type chisel file for sharpening saw chains. Ideal for half-width blades. Round type at both ends. Chisel Yasuri from Valorbe, Switzerland. With blades on both sides, it is ideal for sharpening saw chains. The upper and horizontal blades can be sharpened at the same time. For sharpening saw c... Read More
    Width (mm)  14.2  Length (mm)  150  Thickness (mm)  2.3  Type  Goofy No.60  Specification  With round horizontal blade 
    from S$29.99
    Min. 5 days
  32. Electrodeposited Diamond File AXEL Trial Set
    Bip Shouko Electrodeposited Diamond File AXEL Trial Set
    Since diamond abrasive grains are fixed to the surface of the file by electrodeposition (electrodeposition plating), it has excellent durability. Since the amount of protrusion of diamond abrasive grains is large, the sharpness is good and the machinability is excellent. Suitable for finishing of... Read More
    from S$269.90
    Min. 10 days
  33. Swing tool set
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Swing tool set
    A special tool developed for the Leutor Mini Eight Swing Unit (LEM-08WA, LEM-30JWA), which has excellent polishing power and a beautiful finished surface. Please choose according to the material, shape and finish of the processed product. Suitable for mold polishing, chamfering of parts, and debu... Read More
    Set Count  22 kinds, 486 points 
    from S$999.00
    Min. 5 days
  34. Electrodeposited Diamond File AXEL
    Bip Shouko Electrodeposited Diamond File AXEL
    Since diamond abrasive grains are fixed to the surface of the file by electrodeposition (electrodeposition plating), it has excellent durability. Since the amount of protrusion of diamond abrasive grains is large, the sharpness is good and the machinability is excellent. Suitable for finishing of... Read More
    Abrasive Grain Size  140  Overall Length (mm)  150  Shank Diameter (Φmm)  3×3  Type  Both irons 
    from S$48.99
    Min. 10 days
  35. Sonic Tool Set
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Sonic Tool Set
    A special tool developed for Lutersonic (ultrasonic polishing equipment), which has excellent polishing power and provides a beautiful finished surface. We have prepared various types and shapes according to the work content, such as deep grooves, deep slits, and irregularly shaped parts. Please ... Read More
    Suitable Model  GS-H26  Set Count  19 pieces 
    from S$799.90
    Min. 5 days
  36. Electrodeposited diamond file oval cone
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Electrodeposited diamond file oval cone
    A special tool developed for Ryutasonic (ultrasonic polishing equipment) with excellent polishing power and a beautiful finished surface. For polishing dies, chamfering parts, deburring, deburring after welding, pattern cutting of printed circuit boards, cutting of plastics and rubber, engraving,... Read More
    from S$29.99
    Min. 5 days
  37. Reciprocating tool set
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Reciprocating tool set
    The grindstone does not break during polishing work. It is less likely to wear than conventional stick grindstones, has a long life, and can reduce polishing costs. The material is a completely new composite material consisting of ceramic long fibers and thermosetting resin, and the polishing per... Read More
    Shank Diameter (Φmm)  Suitable Model  RE-06、RE-18A、RE-10A  Set Count  35 types, 504 points 
    from S$1,599.00
    Min. 5 days
  38. CBN Air File Hanmaru
    Tsubosan CBN Air File Hanmaru
    It can scrape hard materials such as after quenching, which are difficult to scrape with Standard and Bright 900. CBN grains are abrasive grains with high thermal conductivity and have better heat resistance than DIA grains, achieving a longer life. By adopting a square shank, it is a large size ... Read More
    Overall Length (mm)  160  Suitable Material  Iron and hard iron 
    from S$52.99
    Min. 5 days
  39. 5 brass tips
    NAKANISHI (NSK) 5 brass tips
    Mass (g)  14  Outer Diameter (mm)  Shaft Length (mm)  40  Trusco Part No.  477-2415  Shape  Round 
    from S$15.99
    Min. 32 days
  40. Chisel File
    Vallorbe Chisel File
    Trapezoidal type chisel file for sharpening saw chains. Chisel Yasuri from Valorbe, Switzerland. With blades on both sides, it is ideal for sharpening saw chains. The upper and horizontal blades can be sharpened at the same time. For sharpening saw chains.
    Width (mm)  12  Length (mm)  175  Thickness (mm)  2.3  Type  No.75 (trapezoid)  Specification  With trapezoidal horizontal blade 
    Rating:
    80%
    from S$29.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction