All Category

Flap Wheels

A flap wheel is an abrasive that is wound around a polishing cloth in a radial pattern. Characteristically, new surfaces appear one after another, so the polishing power lasts and the abrasive itself is minimally worn. Because of its special shape, it can be used to process even polished objects with curved surfaces. The types of flap wheels include those with high polishing power using diamond as the material and weaker ones such as abrasive cloths. Applications include surface processing of metals, non-metals, plastics, etc., metal rust removal, and burrs. Take it.
View : Grid List
Filter

Items 1 - 40 of 590

Set Ascending Direction
  1. 75x50mm / 6mm shaft finishing wheel (medium)
    ESCO 75x50mm / 6mm shaft finishing wheel (medium)
    Esco Part No.  EA819AV-75B 
    from S$33.99
    Min. 6 days
  2. 50x25mm / 6mm shaft finishing wheel (fine)
    ESCO 50x25mm / 6mm shaft finishing wheel (fine)
    Esco Part No.  EA819AV-50C 
    from S$25.99
    Min. 6 days
  3. Flap Foil
    MonotaRO Flap Foil
    It uses a polishing cloth made of alumina abrasive and has moderate grinding power and durability. Since it is supple and fits well to the work, it is possible to work on curved surfaces as well as flat surfaces. Abrasive surface, curved surface polishing Details, narrow area polishing Casting su... Read More
    Width (mm)  25  Shank Diameter x Length (mm)  6×40  Abrasive  Alumina  Abrasive Structure  Polishing cloth 
    Rating:
    88%
    from S$13.99
    Min. 2 days
  4. Flap (with Axis) Wheel (Shaft Diameter 6mm)
    TRUSCO Flap (with Axis) Wheel (Shaft Diameter 6mm)
    For general metals. Since there is a slight gap between the polishing cloths, there is little clogging and it can be used to the end. It can be used for polishing inner surfaces, curved surfaces, flat surfaces, and by adjusting the rotation speed, it can be freely polished from soft to hard. Use ... Read More
    Shank Diameter x Length (mm)  6×40  Suitable Material  General metal  Material (Shaft)  Steel  Suitable Tool  Straight grinder (air / electric)  Type  Vertical planting type 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  5. Nylon Foil
    MonotaRO Nylon Foil
    The non-woven abrasive material is processed into the shape of foil. Cleaning foil Suitable for both flat and deformed surfaces. Ideal for hairlines obtained by working in a straight line in one direction. Oxide film and rust removal, stain removal Cleaning and deburring before welding From rough... Read More
    Maximum Operating Speed (min -1 [rpm])  13300  Diameter x Width W (mm)  50×25  Shank Diameter x Length (mm)  6×40  Abrasive Structure  Nylon nonwoven / abrasive cloth 
    Rating:
    84%
    from S$11.99
    Min. 2 days
  6. Micro flap (15 x 20)
    ICHIGUCHI Micro flap (15 x 20)
    Ideal for detailed repair of machine parts, partial repair of molds, cleaning of the inner surface of small diameter pipes, deburring of grooves, etc. Very small foil for fine polishing! A particularly carefully manufactured small flap foil. Work smoothly in narrow gaps without centering even und... Read More
    Diameter x Width W (mm)  15×20  Maximum Operating Speed (min -1 [rpm])  25000  Shank Diameter x Length (mm)  3×30  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    Rating:
    84%
    from S$9.39
    Min. 2 days
  7. Flap foil (Diameter 50 x Width 25mm)
    ICHIGUCHI Flap foil (Diameter 50 x Width 25mm)
    We use a foil alumina abrasive polishing cloth that polishes the inside of the pipe, curved surfaces, and flat surfaces. Since the worn abrasive material is discharged more and more, stable polishing power can be obtained. Since it fits well to the work, it can be worked anywhere on a flat surfac... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  20000  Diameter x Width W (mm)  50×25  Shank Diameter x Length (mm)  6×40  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    Rating:
    70%
    from S$13.99
    Min. 2 days
  8. Micro flap (20 x 20)
    ICHIGUCHI Micro flap (20 x 20)
    Ideal for detailed repair of machine parts, partial repair of molds, cleaning of the inner surface of small diameter pipes, deburring of grooves, etc. Very small foil for fine polishing! A particularly carefully manufactured small flap foil. Work smoothly in narrow gaps without centering even und... Read More
    Maximum Operating Speed (min -1 [rpm])  20000  Diameter x Width W (mm)  20×20  Shank Diameter x Length (mm)  3×30  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    Rating:
    90%
    from S$9.39
    Min. 2 days
  9. Micro flap (10 x 20)
    ICHIGUCHI Micro flap (10 x 20)
    Ideal for detailed repair of machine parts, partial repair of molds, cleaning of the inner surface of small diameter pipes, deburring of grooves, etc. Very small foil for fine polishing! A particularly carefully manufactured small flap foil. Work smoothly in narrow gaps without centering even und... Read More
    RoHS directive (corresponding to 10 substances)  Diameter x Width W (mm)  10×20  Maximum Operating Speed (min -1 [rpm])  25000  Shank Diameter x Length (mm)  3×30  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Abrasive Structure  Polishing cloth 
    Rating:
    75%
    from S$9.39
    Min. 2 days
  10. Squarite Foil S
    ICHIGUCHI Squarite Foil S
    Cleaning foil Non-woven fabric Abrasive is processed into the shape of foil. Suitable for both flat and deformed surfaces Oxide film and rust removal, stain removal Cleaning and deburring before welding Blurring paint coating of scratches on aluminum products, discoloration after welding such as ... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  3000  Diameter x Width W (mm)  50×25  Shank Diameter x Length (mm)  6×40  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Abrasive Structure  Non-woven  Suitable Material  Stainless steel, aluminum, etc. 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  11. Flap Foil (Diameter 30 × Width 25mm)
    ICHIGUCHI Flap Foil (Diameter 30 × Width 25mm)
    We use a foil alumina abrasive polishing cloth that polishes the inside of the pipe, curved surfaces, and flat surfaces. Since the worn abrasive material is discharged more and more, stable polishing power can be obtained. Since it fits well to the work, it can be worked anywhere on a flat surfac... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  20000  Diameter x Width W (mm)  30×25  Shank Diameter x Length (mm)  6×40  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  12. BS screw flap wheel (hexagon)
    ICHIGUCHI BS screw flap wheel (hexagon)
    The polishing power of sandpaper and moderate elasticity polish the object smoothly. Polishing rust on stainless steel and metal, removing paint, woodworking
    RoHS directive (corresponding to 10 substances)  Width (mm)  25  Act on Promoting Green Procurement  Conformity  Suitable Material  Stainless steel, metal, woodwork, etc. 
    Rating:
    87%
    from S$8.89
    Min. 2 days
  13. BS screw delight foil (hexagon)
    ICHIGUCHI BS screw delight foil (hexagon)
    Since the abrasive grains are made of special fibers, it can be easily glossed. Polishing and cleaning of stainless steel and metal, woodworking
    RoHS directive (corresponding to 10 substances)  Width (mm)  25  Shank Diameter (Φmm)  6.35  Act on Promoting Green Procurement  Conformity  Suitable Material  Stainless steel, metal, woodwork, etc. 
    Rating:
    95%
    from S$12.99
    Min. 2 days
  14. Flap with impact shaft
    YANASE Flap with impact shaft
    There is no clogging due to the flap structure in which paper is planted radially from the center. It is supple and can work on curved surfaces as well as flat surfaces. Can be used with a commercially available impact driver. Deburring, rust removal, polishing before painting, polishing of gener... Read More
    RoHS directive (corresponding to 10 substances)  Width (mm)  25  Shank Diameter (Φmm)  6.35  Abrasive  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Suitable Material  General metal and wood 
    Rating:
    92%
    from S$7.79
    Min. 2 days
  15. Flap foil (diameter 80 x width 25mm)
    ICHIGUCHI Flap foil (diameter 80 x width 25mm)
    We use a foil alumina abrasive polishing cloth that polishes the inside of the pipe, curved surfaces, and flat surfaces. Since the worn abrasive material is discharged more and more, stable polishing power can be obtained. Since it fits well to the work, it can be worked anywhere on a flat surfac... Read More
    Maximum Operating Speed (min -1 [rpm])  15000  Shank Diameter x Length (mm)  6×40  Diameter x Width W (mm)  80×25  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  16. Paper mini flap wheel (shaft diameter 3mm)
    TRUSCO Paper mini flap wheel (shaft diameter 3mm)
    For general metals. Since there is a slight gap between the polishing cloths, there is little clogging and it can be used to the end. It has a large heat dissipation effect and does not change the quality of the work. Inner surface, curved surface, flat surface, all kinds of polishing are possibl... Read More
    Maximum Operating Speed (min -1 [rpm])  25000  Shank Diameter (Φmm)  Shaft Length (mm)  30  Suitable Material  General metal  Material (Shaft)  Steel 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  17. BS screw flap U type foil (hexagonal axis)
    ICHIGUCHI BS screw flap U type foil (hexagonal axis)
    The polishing power of sandpaper and moderate elasticity polish the object smoothly. One hexagonal shaft is included. For polishing stainless steel and metal, rust, paint peeling, woodworking, deburring inside pipes, corners, and bottom polishing.
    Maximum Operating Speed (min -1 [rpm])  3000  Outer Dia. x Width W (mm)  50×40  Shank Diameter x Length (mm)  6.3×40  Mass (g)  63  Material  Alumina abrasive  Act on Promoting Green Procurement  Conformity  Suitable Material  Stainless steel, metal, etc. 
    Rating:
    96%
    from S$15.99
    Min. 2 days
  18. Flap wheel (25mm diameter x 25mm width)
    ICHIGUCHI Flap wheel (25mm diameter x 25mm width)
    We use a foil alumina abrasive polishing cloth that polishes the inside of the pipe, curved surfaces, and flat surfaces. Since the worn abrasive material is discharged more and more, stable polishing power can be obtained. Since it fits well to the work, it can be worked anywhere on a flat surfac... Read More
    Maximum Operating Speed (min -1 [rpm])  20000  Diameter x Width W (mm)  25×25  Shank Diameter x Length (mm)  6×40  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  19. Squarite Foil S
    ICHIGUCHI Squarite Foil S
    Cleaning foil Non-woven fabric Abrasive is processed into the shape of foil. Suitable for both flat and deformed surfaces Oxide film and rust removal, stain removal Cleaning and deburring before welding Blurring paint coating of scratches on aluminum products, discoloration after welding such as ... Read More
    RoHS directive (corresponding to 10 substances)  Diameter x Width W (mm)  100×25  Maximum Operating Speed (min -1 [rpm])  3000  Shank Diameter x Length (mm)  6×40  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Abrasive Structure  Non-woven  Suitable Material  Stainless steel, aluminum, etc. 
    from S$29.99
    Min. 2 days
  20. Polylite foil
    ICHIGUCHI Polylite foil
    Glazed polishing of details and curved surfaces Foil that fits well on uneven surfaces. It is a surface finish that is polished without scraping. It is soft and fits perfectly on the polished surface. It is hard to get burnt. It is less likely to cause clogging. Since the non-woven fabric is made... Read More
    Shank Diameter x Length (mm)  6×40  Act on Promoting Green Procurement  Conformity  Specification  Dry type  Abrasive Structure  Special fiber non-woven fabric 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  21. Flap wheel (diameter 30mm, shaft diameter 3mm)
    ICHIGUCHI Flap wheel (diameter 30mm, shaft diameter 3mm)
    We use a foil alumina abrasive polishing cloth that polishes the inside of the pipe, curved surfaces, and flat surfaces. Since the worn abrasive material is discharged more and more, stable polishing power can be obtained. Since it fits well to the work, it can be worked anywhere on a flat surfac... Read More
    Maximum Operating Speed (min -1 [rpm])  20000  Diameter x Width W (mm)  30×10  Shank Diameter x Length (mm)  3×35  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  22. BS screw tarcolite foil (hexagon)
    ICHIGUCHI BS screw tarcolite foil (hexagon)
    The power of the fiber gives a mild finish without clogging. Almost no material is scraped. Polishing and removing stains on stainless steel and metal, woodworking
    Width (mm)  25  Act on Promoting Green Procurement  Conformity  Suitable Material  Stainless steel, metal, woodwork, etc. 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  23. Flap foil (Diameter 60 x Width 25mm)
    ICHIGUCHI Flap foil (Diameter 60 x Width 25mm)
    We use a foil alumina abrasive polishing cloth that polishes the inside of the pipe, curved surfaces, and flat surfaces. Since the worn abrasive material is discharged more and more, stable polishing power can be obtained. Since it fits well to the work, it can be worked anywhere on a flat surfac... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  18000  Diameter x Width W (mm)  60×25  Shank Diameter x Length (mm)  6×40  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  24. Micro Flap (10 x 10)
    ICHIGUCHI Micro Flap (10 x 10)
    Ideal for detailed repair of machine parts, partial repair of molds, cleaning of the inner surface of small diameter pipes, deburring of grooves, etc. Very small foil for fine polishing! A particularly carefully manufactured small flap foil. Work smoothly in narrow gaps without centering even und... Read More
    Diameter x Width W (mm)  10×10  Maximum Operating Speed (min -1 [rpm])  25000  Shank Diameter x Length (mm)  3×30  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    Rating:
    80%
    from S$9.39
    Min. 2 days
  25. Squarite Foil M
    ICHIGUCHI Squarite Foil M
    Cleaning foil Non-woven fabric Abrasive is processed into the shape of foil. Suitable for both flat and deformed surfaces. The hairline obtained by working in a straight line in one direction has been highly evaluated. Oxide film and rust removal, stain removal Cleaning and deburring before weldi... Read More
    Shank Diameter x Length (mm)  6×40  Maximum Operating Speed (min -1 [rpm])  8000  Diameter x Width W (mm)  80×25  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Abrasive Structure  Non-woven  Suitable Material  Stainless steel, aluminum, etc. 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  26. Flap foil (Diameter 40 x Width 25mm)
    ICHIGUCHI Flap foil (Diameter 40 x Width 25mm)
    We use a foil alumina abrasive polishing cloth that polishes the inside of the pipe, curved surfaces, and flat surfaces. Since the worn abrasive material is discharged more and more, stable polishing power can be obtained. Since it fits well to the work, it can be worked anywhere on a flat surfac... Read More
    Maximum Operating Speed (min -1 [rpm])  20000  Diameter x Width W (mm)  40×25  Shank Diameter x Length (mm)  6×40  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  27. Flap wheel with shaft (6mm shaft)
    YANASE Flap wheel with shaft (6mm shaft)
    Since there is some space between the polishing cloths, it is less likely to be clogged and uniform polishing can be performed to the end. It is elastic, fits comfortably on the work piece, and can be used for polishing. It does not generate heat and does not deteriorate the object to be polished... Read More
    Shank Diameter (Φmm)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    Rating:
    80%
    from S$49.99
    Min. 2 days
  28. Squarite Foil S
    ICHIGUCHI Squarite Foil S
    Cleaning foil Non-woven fabric Abrasive is processed into the shape of foil. Suitable for both flat and deformed surfaces Oxide film and rust removal, stain removal Cleaning and deburring before welding Blurring paint coating of scratches on aluminum products, discoloration after welding such as ... Read More
    Maximum Operating Speed (min -1 [rpm])  3000  Diameter x Width W (mm)  30×25  Shank Diameter x Length (mm)  6×40  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Abrasive Structure  Non-woven  Suitable Material  Stainless steel, aluminum, etc. 
    Rating:
    20%
    from S$13.99
    Min. 2 days
  29. Squarite Foil M
    ICHIGUCHI Squarite Foil M
    Cleaning foil Non-woven fabric Abrasive is processed into the shape of foil. Suitable for both flat and deformed surfaces. The hairline obtained by working in a straight line in one direction has been highly evaluated. Oxide film and rust removal, stain removal Cleaning and deburring before weldi... Read More
    RoHS directive (corresponding to 10 substances)  Diameter x Width W (mm)  50×25  Shank Diameter x Length (mm)  6×40  Maximum Operating Speed (min -1 [rpm])  8000  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Abrasive Structure  Non-woven  Suitable Material  Stainless steel, aluminum, etc. 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  30. Squarite Foil S
    ICHIGUCHI Squarite Foil S
    Cleaning foil Non-woven fabric Abrasive is processed into the shape of foil. Suitable for both flat and deformed surfaces Oxide film and rust removal, stain removal Cleaning and deburring before welding Blurring paint coating of scratches on aluminum products, discoloration after welding such as ... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  3000  Diameter x Width W (mm)  40×25  Shank Diameter x Length (mm)  6×40  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Abrasive Structure  Non-woven  Suitable Material  Stainless steel, aluminum, etc. 
    from S$13.99
    Min. 2 days
  31. Flap Wheel with Shaft (3mm Shaft)
    YANASE Flap Wheel with Shaft (3mm Shaft)
    Since there is some space between the polishing cloths, it is less likely to be clogged and uniform polishing can be performed to the end. It is elastic, fits comfortably on the work piece, and can be used for polishing. It does not generate heat and does not deteriorate the object to be polished... Read More
    Shank Diameter (Φmm)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    Rating:
    90%
    from S$77.99
    Min. 2 days
  32. Sanding Band (with Shaft)
    DREMEL Sanding Band (with Shaft)
    It is used for rough shaping, polishing of wood and glass fiber, rust removal on metal surfaces, and shaping of rubber surfaces. With a shaft, the sanding band can be replaced according to the maximum width.
    Shank Diameter (Φmm)  3.2  Maximum Operating Speed (min -1 [rpm])  35000  Abrasive Grain Size  60 
    Rating:
    80%
    from S$6.89
    Min. 2 days
  33. Spin Screw Flap Foil (Shaft Replacement Type)
    TRUSCO Spin Screw Flap Foil (Shaft Replacement Type)
    The shaft is screwed in and can be attached and detached with a single touch. The polished part can be replaced while the shaft is attached to the chuck of the power part. If you need a shaft with a shaft length longer than the standard (40 mm), you can replace the separately sold shaft for work.
    Width (mm)  25 
    Rating:
    90%
    from S$34.99
    Min. 2 days
  34. Hexagon bit shaft 6. 35mmX40mm
    TRUSCO Hexagon bit shaft 6. 35mmX40mm
    The shaft is screwed in and can be attached and detached with a single touch. The polished part can be replaced while the shaft is attached to the chuck of the power part. Spin screw type flap wheel shaft
    Mass (g)  17  Shaft Length (mm)  40  Trusco Part No.  437-4533  Shank Diameter (Φmm)  6.35  Material  Axis: Steel  Thread Pitch  W1/4-20 
    Rating:
    90%
    from S$2.89
    Min. 2 days
  35. Micro flap (20 × 10)
    ICHIGUCHI Micro flap (20 × 10)
    Ideal for detailed repair of machine parts, partial repair of molds, cleaning of the inner surface of small diameter pipes, deburring of grooves, etc. Very small foil for fine polishing! A particularly carefully manufactured small flap foil. Work smoothly in narrow gaps without centering even und... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  20000  Diameter x Width W (mm)  20×10  Shank Diameter x Length (mm)  3×30  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    from S$9.39
    Min. 2 days
  36. Flap with mugen shaft
    YANASE Flap with mugen shaft
    Width (mm)  25 
    from S$43.99
    Min. 2 days
  37. Flap foil (Diameter 60 x Width 30mm)
    ICHIGUCHI Flap foil (Diameter 60 x Width 30mm)
    We use a foil alumina abrasive polishing cloth that polishes the inside of the pipe, curved surfaces, and flat surfaces. Since the worn abrasive material is discharged more and more, stable polishing power can be obtained. Since it fits well to the work, it can be worked anywhere on a flat surfac... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  18000  Diameter x Width W (mm)  60×30  Shank Diameter x Length (mm)  6×40  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    from S$16.99
    Min. 2 days
  38. Mega bright foil (diameter 30 x width 25mm)
    ICHIGUCHI Mega bright foil (diameter 30 x width 25mm)
    A polishing cloth made of alumina abrasive is used. Since the worn abrasive material is discharged more and more, stable polishing power can be obtained. Suitable for removing burrs and rust on ferrous and non-ferrous metals, erasing scratches, and grinding and polishing the inside of pipes, open... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  20000  Diameter x Width W (mm)  30×25  Shank Diameter x Length (mm)  6×40  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    from S$6.39
    Min. 2 days
  39. Flap foil (Diameter 100 x Width 25mm)
    ICHIGUCHI Flap foil (Diameter 100 x Width 25mm)
    We use a foil alumina abrasive polishing cloth that polishes the inside of the pipe, curved surfaces, and flat surfaces. Since the worn abrasive material is discharged more and more, stable polishing power can be obtained. Since it fits well to the work, it can be worked anywhere on a flat surfac... Read More
    RoHS directive (corresponding to 10 substances)  Diameter x Width W (mm)  100×25  Shank Diameter x Length (mm)  6×40  Maximum Operating Speed (min -1 [rpm])  9000  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Suitable Material  Iron, stainless steel, etc.  Abrasive Structure  Polishing cloth 
    from S$29.99
    Min. 2 days
  40. Squarite Foil S
    ICHIGUCHI Squarite Foil S
    Cleaning foil Non-woven fabric Abrasive is processed into the shape of foil. Suitable for both flat and deformed surfaces Oxide film and rust removal, stain removal Cleaning and deburring before welding Blurring paint coating of scratches on aluminum products, discoloration after welding such as ... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Operating Speed (min -1 [rpm])  3000  Shank Diameter x Length (mm)  6×40  Diameter x Width W (mm)  80×25  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  Abrasive Structure  Non-woven  Suitable Material  Stainless steel, aluminum, etc. 
    Rating:
    50%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 590

Set Ascending Direction