All Category

Diamond Burs

A diamond wheel with a shaft is composed of a rod-shaped drill that can be attached to a rotary tool and a grinding part formed at the tip of the grinding tool. Diamond grinding grains are fixed to the entire grinding part by electrodeposition technology. For example, it is used for grinding internal surfaces such as metal by attaching it to the tool spindle of a cylindrical grinder, or for carving on stone, glass, ceramics, precious metals, etc. by attaching it to a small rotating tool. The shape of the grinding part at the tip can be selected according to the workpiece, such as cylindrical, conical, and shell-shaped.
View : Grid List
Filter

Items 1 - 40 of 895

Set Ascending Direction
  1. Electroplated Diamond Bar
    MonotaRO Electroplated Diamond Bar
    Excellent grinding power due to the large amount of abrasive grains protruding. Suitable for rough machining, small diameter hole drilling, and grinding finish machining of dies and jigs. Ideal for non-ferrous metals such as cemented carbide, ceramics, stones, glass, rubber, silicon, plastics, FR... Read More
    Shank Diameter (Φmm)  Overall Length (mm)  45 
    Rating:
    87%
    from S$5.79
    Min. 2 days
  2. Electroplated diamond bar set
    YANASE Electroplated diamond bar set
    It's a great deal with lots of it! A beautiful package that makes it easy to see and select the contents! Glass engraving, pottery, metal engraving, silver accessory processing, name entry
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  2.35  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Shaft Diameter  Shank diameter Φ2.35mm 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  3. Diamond Internal
    SK (Niigata Seiki) Diamond Internal
    A whetstone with a shaft in which diamond abrasive grains are electrodeposited internally. For precision processing of cemented carbide, glass products, accessories, etc., finishing of dies, etc.
    Material (Shank)  Carbon tool steel (SK)  Type of Abrasive Grain  Diamond # 200  Rotation Speed (min-1[rpm])  Proper / 10000 
    Rating:
    90%
    from S$4.39
    Min. 2 days
  4. Hexagonal Diamond Sharpener
    Takashiba Gimune Mfg. Hexagonal Diamond Sharpener
    [Easy versatile polishing from professionals to hobbies!] One-touch mounting for impact! Easy and convenient polishing and blade sharpening! Since it is a hexagonal shaft, it can be attached to the impact for quick polishing and blade sharpening on site! The material is industrial diamond # 400. ... Read More
    Abrasive Grain Size  Both sides # 400 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  5. Diamond mini cutter
    RELIEF Diamond mini cutter
    Pig hair, brass wire, steel wire, and felt buff are set as the brush material according to the three types of polishing materials: tubular, cup, and foil. For cutting tiles, glass, stone fragments, shellfish, ceramics, copper plates, aluminum, etc.
    Rating:
    100%
    from S$15.99
    Min. 2 days
  6. Electrodeposited diamond bar (spherical type)
    YANASE Electrodeposited diamond bar (spherical type)
    * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Abrasive  Diamond 
    from S$9.49
    Min. 2 days
  7. Hex shaft diamond file
    YANASE Hex shaft diamond file
    Ideal for sharpening metal, carbide, glass, stone, and sharpening blades. Carbide, ceramic, glass, concrete, brick, tile, stone, casting deburring, shaving, hole, character processing and blade sharpening * Do not use beyond the maximum number of revolutions shown. * Insert the shaft of the produ... Read More
    Abrasive Grain Size  #100  RoHS directive (corresponding to 10 substances)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Material  Iron, diamond 
    from S$7.79
    Min. 2 days
  8. 5-Pieces Diamond Bit
    RELIEF 5-Pieces Diamond Bit
    Abrasive Grain Size  #180  Shank Diameter (Φmm)  2.35  Rotation Speed at No Load (min-1[rpm])  30000  Overall Length (mm)  43  Trusco Part No.  859-2709 
    from S$9.79
    Min. 4 days
  9. Dia Bit Set
    RELIEF Dia Bit Set
    Shank Diameter (Φmm)  2.35  Rotation Speed at No Load (min-1[rpm])  30000 
    from S$5.79
    Min. 4 days
  10. Diamond bit set and precision mini file
    RELIEF Diamond bit set and precision mini file
    Engraving, model, plastic model. It can be used for glass engraving, name insertion, etc.
    Abrasive Grain Size  #180 
    from S$8.89
    Min. 4 days
  11. Electrodeposition diamond point (shaft diameter 2.34mm)
    YANASE Electrodeposition diamond point (shaft diameter 2.34mm)
    Ideal for polishing plastic, glass, and stone. Ideal for glass engraving. It is also recommended for engraving.
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable Material  Plastic, glass, stone  Dimension (mm)  Φ2×2.34 
    from S$3.89
    Min. 5 days
  12. 21mm diamond disc (# 240)
    ESCO 21mm diamond disc (# 240)
    Abrasive Grain Size  240  Esco Part No.  EA819AS-103 
    from S$13.99
    Min. 6 days
  13. 3.0x2.7mm / 3mm axis carbide cutter
    ESCO 3.0x2.7mm / 3mm axis carbide cutter
    Esco Part No.  EA819CL-3K 
    from S$14.99
    Min. 6 days
  14. High speed bit Φ3mm axis
    RELIEF High speed bit Φ3mm axis
    from S$13.99
    Min. 4 days
  15. Resin diamond disk 3 pieces
    NAKANISHI (NSK) Resin diamond disk 3 pieces
    Thickness (mm) 
    from S$9.39
    Min. 3 days
  16. Precision high-speed bit and diamond bit set
    RELIEF Precision high-speed bit and diamond bit set
    Comes with a mandrel. For engraving work such as engraving, models, plastic models, etc.
    Shank Diameter (Φmm)  2.35  Rotation Speed at No Load (min-1[rpm])  30000  Overall Length (mm)  45  Suitable Material  Engraving, model, plastic model, etc. 
    from S$12.99
    Min. 4 days
  17. Electroplated Diamond Bar Set
    MonotaRO Electroplated Diamond Bar Set
    Excellent grinding power due to the large amount of abrasive grains protruding. Suitable for rough machining, small diameter hole drilling, and grinding finish machining of dies and jigs. * Do not use for anything other than its intended purpose.
    Abrasive Grain Size  #100/150  Shank Diameter (Φmm)  Overall Length (mm)  45  Maximum Operating Speed (min -1 [rpm])  50000~80000 
    Rating:
    73%
    from S$78.99
    Min. 2 days
  18. Carbide bit blade
    Nishigaki Industrial Carbide bit blade
    A cemented carbide rotary file with a spiral cut (with a spiral blade). It has excellent machinability, does not clog, cuts for a long time, and exhibits outstanding sharpness. (Recommended for frequently used professional forestry workers)
    Suitable for  N-820・821・823・842 
    Rating:
    88%
    from S$26.99
    Min. 2 days
  19. Diamond Bar (3mm Axis)
    TRUSCO Diamond Bar (3mm Axis)
    We carefully select and use well-shaped natural diamonds. Due to our unique electrodeposition technology, diamond particles are firmly fixed and boast an outstanding long life. Achieves a significant reduction in processing time. Rich finishing ability. * Be sure to wear protective equipment such... Read More
    Shank Diameter (Φmm)  3.0 
    Rating:
    87%
    from S$16.99
    Min. 2 days
  20. Diamond cutting disc (electrodeposition type) (shank diameter 3mm)
    NAKANISHI (NSK) Diamond cutting disc (electrodeposition type) (shank diameter 3mm)
    The electrodeposition type has a large amount of diamond abrasive grains protruding, a high degree of concentration, and excellent grinding power. Ideal for grooving and cutting substrates of hard and brittle materials (cemented carbide, ceramics, stone, glass, silicon). * For safety, be sure to ... Read More
    Rating:
    70%
    from S$46.99
    Min. 2 days
  21. Hexagonal diamond wheel
    RELIEF Hexagonal diamond wheel
    It is possible to polish various materials with electrodeposited diamond abrasive grains. For polishing, engraving, character engraving, and pattern engraving of general metals, non-ferrous metals, stainless steel, cemented carbide blades, precious metals, glass, stones, and ceramics.
    Allowable Rotation Speed (min -1 [rpm])  18000  Width Across Flats (mm)  6.35  Abrasive Grain  Electroplated diamond 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  22. Electroplated diamond bar taper type
    YANASE Electroplated diamond bar taper type
    Deburring and polishing of small areas are possible, which is very convenient when enlarging small holes. Used for deburring and polishing pottery, stone, gems, and hard metals. It can also be used for engraving and silver work.
    RoHS directive (corresponding to 10 substances)  Abrasive Grain Size  140  Shank Diameter (Φmm)  Overall Length (mm)  45  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Suitable Material  Pottery, stone, jewelry, hard metal 
    Rating:
    95%
    from S$9.49
    Min. 2 days
  23. Electrodeposited Diamond Bar Cylindrical
    YANASE Electrodeposited Diamond Bar Cylindrical
    * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Abrasive Grain Size  140  Shank Diameter (Φmm)  Overall Length (mm)  45  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    Rating:
    93%
    from S$9.49
    Min. 2 days
  24. Electroplated diamond bur spherical
    YANASE Electroplated diamond bur spherical
    RoHS directive (corresponding to 10 substances)  Abrasive Grain Size  140  Shank Diameter (Φmm)  Overall Length (mm)  45  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    Rating:
    100%
    from S$9.49
    Min. 2 days
  25. Diamond bar (2.35mm axis)
    TRUSCO Diamond bar (2.35mm axis)
    We carefully select and use well-shaped natural diamonds. Due to our unique electrodeposition technology, diamond particles are firmly fixed and boast an outstanding long life. Achieves a significant reduction in processing time. Rich finishing ability.
    Abrasive Grain Size  140  Shank Diameter (Φmm)  2.35  Overall Length (mm)  44.5 
    Rating:
    73%
    from S$15.99
    Min. 2 days
  26. High-speed bit 5 types set
    PROXXON High-speed bit 5 types set
    Carving and cutting iron, aluminum, brass and wood
    Material  Heiss  Shaft Diameter (Φmm)  2.35 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  27. Diamond bit (G) spherical type
    Mr. Meister Diamond bit (G) spherical type
    Diamond bit for Mr. Meister small power tool series. The Meister Cutter Diamond Bit (G) series is a diamond grindstone tip tool bit with better machinability, with a larger amount of diamond grindstone and coarser grain size suitable for glass work compared to conventional products. * The blade d... Read More
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  3.0  Overall Length (mm)  45 
    from S$6.29
    Min. 2 days
  28. Diamond Internal Bar (3mm)
    TRUSCO Diamond Internal Bar (3mm)
    The shank diameter is 3 mm. With a Knoop hardness of about 7,000 (the hardest substance on earth), it can be used for most work materials such as metals, marble, and glass. Especially suitable for high hardness work materials such as ceramic materials. However, diamond is vulnerable to heat, so i... Read More
    Shank Diameter (Φmm)  3.0  Overall Length (mm)  50.0 
    from S$10.99
    Min. 2 days
  29. Diamond Whetstone with Shaft
    HONGIA Diamond Whetstone with Shaft
    Excellent grinding power due to the large amount of abrasive grains protruding. Suitable for rough machining, small diameter hole drilling, and grinding finish machining of dies and jigs. Ideal for non-ferrous metals such as cemented carbide, ceramics, stones, glass, rubber, silicon, plastics, FR... Read More
    Shank Diameter (Φmm)  Overall Length (mm)  45  Maximum Operating Speed (min -1 [rpm])  60000  Shape  A-TYPE (cylindrical type) 
    Rating:
    70%
    from S$18.99
    Min. 2 days
  30. Diamond bar shank diameter 2.34mm
    ST-TOOLS Diamond bar shank diameter 2.34mm
    It is an advanced tool that is often used in a wide range of fields such as glass crafts and metal engraving. The sharpness is outstanding because it uses high quality diamonds.
    Rating:
    20%
    from S$23.99
    Min. 2 days
  31. Diamond Bur Shank Diameter 6mm
    Osaka Spirit Diamond Bur Shank Diameter 6mm
    By using blocky natural diamonds, it has a good bite to the work and achieves a sharp sharpness. Since it uses a stainless steel shank that is resistant to rust and magnetism, it can be used for a long period of time. Since it is machined by NC lathe, it is finished with high precision. Processin... Read More
    Shank Diameter (Φmm)  6.0 
    Rating:
    94%
    from S$19.99
    Min. 2 days
  32. [2.35mm Axis] Diamond Cutter
    ESCO [2.35mm Axis] Diamond Cutter
    It can be used for cutting tiles, glass, aluminum, etc.
    Abrasive Grain Size  #180  Set Contents  (mm) 20 × 5, 26 × 8 2 each  Shank Diameter (Φmm)  2.35  Esco Part No.  EA819WM-5  Suitable Material  Tile, glass, aluminum, etc. 
    Rating:
    100%
    from S$36.99
    Min. 2 days
  33. Diamond bit (G) cylindrical circle
    Mr. Meister Diamond bit (G) cylindrical circle
    Diamond bit for Mr. Meister small power tool series. The Meister Cutter Diamond Bit (G) series is a diamond grindstone tip tool bit with better machinability, with a larger amount of diamond grindstone and coarser grain size suitable for glass work compared to conventional products. * The blade d... Read More
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  45 
    from S$6.29
    Min. 2 days
  34. Diamond bit for pen router
    SUN UP Diamond bit for pen router
    High-quality 30-piece set of advanced parts Ideal for processing metal engraving, silver accessories, glass engraving, plastic models, name insertion, etc. Tools: Electric mini router, battery-powered mini router, flexible shaft.
    Mass (g)  80  Shank Diameter (Φmm)  (Bit) 2.35  Overall Length (mm)  59, (bit) 45 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  35. Diamond wheel cylindrical type Φ4 × 20mm (2 pieces)
    Sumflex Diamond wheel cylindrical type Φ4 × 20mm (2 pieces)
    A diamond grindstone that is attached to a rotary tool for processing. Ideal for engraving metal, glass, stone, etc. Also for sharpening the blade of a chainsaw.
    Height (mm)  20  Shank Diameter (Φmm)  Allowable Rotation Speed (min -1 [rpm])  30000  Outer Diameter (mm)  Shape  Cylindrical type  Material  Diamond electrodeposition  Suitable Material  Metal, glass, stone, etc. 
    Rating:
    90%
    from S$9.39
    Min. 2 days
  36. Diamond bit round Φ1.0mm
    PROXXON Diamond bit round Φ1.0mm
    Engraving and polishing of glass and setomono
    RoHS directive (corresponding to 10 substances)  Shaft Diameter (Φmm)  2.35  Maximum Rotation Speed (min-1[rpm])  30000  Material  Diamond electrodeposition 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  37. Diamond bit (G) spherical
    Mr. Meister Diamond bit (G) spherical
    Diamond bit for Mr. Meister small power tool series. The Meister Cutter Diamond Bit (G) series is a diamond grindstone tip tool bit with better machinability, with a larger amount of diamond grindstone and coarser grain size suitable for glass work compared to conventional products. The tip is sp... Read More
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  2.35  Overall Length (mm)  45 
    Rating:
    100%
    from S$6.29
    Min. 2 days
  38. Electrodeposited diamond bur Cannonball type
    YANASE Electrodeposited diamond bur Cannonball type
    * For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Abrasive Grain Size  140  Shank Diameter (Φmm)  Overall Length (mm)  45  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    Rating:
    80%
    from S$9.49
    Min. 2 days
  39. Diamond whetstone with shaft
    HONGIA Diamond whetstone with shaft
    Excellent grinding power due to the large amount of abrasive grains protruding. Suitable for rough machining, small diameter hole drilling, and grinding finish machining of dies and jigs. Ideal for non-ferrous metals such as cemented carbide, ceramics, stones, glass, rubber, silicon, plastics, FR... Read More
    Shank Diameter (Φmm)  Overall Length (mm)  45  Maximum Operating Speed (min -1 [rpm])  60000  Shape  D-TYPE (Spherical) 
    from S$18.99
    Min. 2 days
  40. Diamond bit round Φ1.8mm
    PROXXON Diamond bit round Φ1.8mm
    Engraving and polishing of glass and setomono
    RoHS directive (corresponding to 10 substances)  Shaft Diameter (Φmm)  2.35  Maximum Rotation Speed (min-1[rpm])  30000  Material  Diamond electrodeposition 
    from S$23.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 895

Set Ascending Direction