All Category

Dry Sandpaper

View : Grid List
Filter

Items 1 - 40 of 118

Set Ascending Direction
  1. Gold empty sharpening sheet
    3M Gold empty sharpening sheet
    This sheet is exclusively for empty sharpening using aluminum oxide abrasive grains. Due to the free cut processing of the surface, there is little entanglement and it has excellent durability. For polishing metal-painted surfaces, woodworking fabrics, and painted surfaces.
    Sheet Size (mm)  228×280  Abrasive  A (aluminum oxide)  Base Material  Cwt  Suitable Material  Metal, woodworking 
    from S$88.99
    Min. 2 days
  2. Plain Scouring Paper
    MonotaRO Plain Scouring Paper
    This sheet is exclusively for empty grinding. It has excellent durability with less clogging and entanglement. For polishing metal-painted surfaces and woodworking fabrics. * Do not use for anything other than its intended purpose.
    Thickness (mm)  0.7~1.0  Sheet Size (mm)  230×280  Base Material  Kraft paper CW  Suitable Material  Metal, woodworking 
    Rating:
    86%
    from S$2.59
    Min. 2 days
  3. Plain Sharpening Paper (Input One)
    FUJI STAR (Sankyo-Rikagaku) Plain Sharpening Paper (Input One)
    Hard to get dirty and scratched. Difficult to curl. It is strong against water sharpening (polishing wet with water) and finishes beautifully. It can also be used for air sharpening (polishing without using water).
    Dimension (mm)  230×280  Base Material  Cw 
    Rating:
    98%
    from S$1.19
    Min. 2 days
  4. Empty sharpening paper
    FUJI STAR (Sankyo-Rikagaku) Empty sharpening paper
    From base material adjustment to coating film polishing in various painting industries such as vehicles, metals, and construction. From base material adjustment to coating film polishing in the woodworking and furniture industry. For FRP polishing, metal polishing, and various polishing operation... Read More
    Abrasive Grain  AA  Dimension (mm)  About 230 × 280  Base Material  Cw  Suitable Material  Metal, woodwork, FRP, etc.  Adhesive  R/R 
    Rating:
    94%
    from S$99.90
    Min. 2 days
  5. Sky Togi Sanding Sheet Tri-Mite
    3M Sky Togi Sanding Sheet Tri-Mite
    A sheet exclusively for empty sharpening using silicon carbide abrasive grains. Free-cut processing reduces clogging and entanglement, and has excellent durability. Because it uses the soft backing of A weight, it is flexible and suitable for curved surface polishing. For polishing metal-painted ... Read More
    Sheet Size (mm)  228×280  Base Material  Kraft paper AW  Suitable Material  Metal, woodworking  Abrasive  S (silicon carbide) 
    Rating:
    90%
    from S$46.99
    Min. 2 days
  6. Paper file reset
    BIGMAN Paper file reset
    It is a sandpaper that is easy to use and store because it is cut from the beginning. Convenient for hobby / DIY, woodworking, crafts, etc.
    Thread Gauge  #120/#240/#400  Size (mm)  140 × 75  Suitable Material  Woodworking 
    Rating:
    92%
    from S$2.99
    Min. 2 days
  7. Western Abrasive Paper
    BELL STAR ABRASIVE MFG Western Abrasive Paper
    Generally called sandpaper, it is widely used for light polishing of wood-based materials such as handrails, window frames, fittings, waist walls, wooden furniture, and crafts for teaching materials inside buildings. It is also suitable for polishing plaster and plastic toys before painting.
    Dimension (mm)  230×280  Base Material  Cw kraft paper  Abrasive  G (garnet)  Adhesive  Glue / glue  Suitable Material  Wood, plaster, plastic, etc. 
    Rating:
    68%
    from S$24.99
    Min. 2 days
  8. Sandpaper Set
    GISUKE (Takagi) Sandpaper Set
    Since it contains 3 types of particle size (# 60, # 120, # 240), it can be used according to the application. Since glue is used for the adhesive, the finish is beautiful and it is easy on the hands. It can also be used for electric sanders. Woodworking and metal rust removal * When working, use ... Read More
    Dimension (mm)  230×93  Type  Dry type  Abrasive  G (garnet)  Suitable Material  Woodworking, metal 
    Rating:
    95%
    from S$3.79
    Min. 2 days
  9. Scouring Paper
    FUJI STAR (Sankyo-Rikagaku) Scouring Paper
    It is durable and hard to tear. Please use it for air sharpening (polishing without using water). For simple applications such as woodworking, crafts, and hobbies.
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  230×280  Base Material  Cw  Abrasive  G (garnet)  Suitable Material  Woodworking 
    Rating:
    71%
    from S$0.95
    Min. 2 days
  10. Western Abrasive Paper
    MOTOR BRAND Western Abrasive Paper
    It is a general product called sandpaper. It is used in a wide range of fields such as manual work, woodworking polishing with a portable sander, and rust removal of metal and machine parts.
    Sheet Size (mm)  230×280  Base Material  Cw  Abrasive  G (garnet)  Adhesive  G/G  Suitable Material  Woodworking, metal 
    Rating:
    89%
    from S$27.99
    Min. 2 days
  11. Fine cut paper
    KOVAX Fine cut paper
    Abrasive material with sharp sharpness is used, and scratches are not required because the abrasive grains are in order. From base polishing to painted surface polishing of woodwork products.
    Dimension (mm)  228×280 
    Rating:
    85%
    from S$74.99
    Min. 2 days
  12. Empty sharpening paper
    TRUSCO Empty sharpening paper
    It has been cut to a size that is easy to use. Since the surface is coated with an anti-clogging agent, it is a product that does not easily adhere to shavings and is less likely to clog. It is a soft type paper that uses flexible paper as a base. It is a regular item for woodworking work. It can... Read More
    Dimension (mm)  93×228  Suitable Material  Woodworking 
    Rating:
    85%
    from S$4.69
    Min. 2 days
  13. Super Tack P Soft
    KOVAX Super Tack P Soft
    Dimension (mm)  75×110  Specification  P-1 
    from S$55.99
    Min. 2 days
  14. Empty sharpening paper 5 pieces
    TRUSCO Empty sharpening paper 5 pieces
    It has an excellent life because it is treated to prevent clogging. The base material is highly flexible and fits well on curved surfaces. High finished surface accuracy can be obtained because silicon carbide abrasive grains are evenly applied. Finish polishing of molds, polishing of metal sampl... Read More
    Width x Length (mm)  228×280  Suitable Material  Metal, woodwork, glass, etc.  Base Material  Paper (Awt)  Abrasive  Silicon carbide (C) 
    Rating:
    55%
    from S$3.89
    Min. 2 days
  15. Air sharpening paper (hard type)
    NCA (Noritake Coated Abrasive) Air sharpening paper (hard type)
    It can be used for a long time with less clogging and shedding. Since the base material is durable, it is suitable for rough polishing. This is a paper for empty sharpening. Polishing of coated surfaces of automobiles, woodwork, building materials, etc., smoothing of general metals and non-ferrou... Read More
    Width x Length (mm)  228×280  Suitable Material  Metal, woodwork, glass fiber, FRP, etc. 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  16. Empty sharpening paper
    NCA (Noritake Coated Abrasive) Empty sharpening paper
    It can be used for a long time with less clogging and shedding. The base material is flexible, so it fits comfortably in your hand and is easy to use. This is a paper for empty sharpening. Polishing the coated surface of automobiles, woodworking, building materials, etc., peeling off the old pain... Read More
    Width x Length (mm)  228×280  Abrasive Grain  Suitable Material  Metal, woodwork, glass fiber, FRP, etc. 
    Rating:
    60%
    from S$58.99
    Min. 2 days
  17. Empty sharpening paper
    FUJI STAR (Sankyo-Rikagaku) Empty sharpening paper
    A soft type of empty sharpening paper (SWCS-MS). From base material adjustment to coating film polishing in various painting industries such as vehicles, metals, and construction. From base material adjustment to coating film polishing in the woodworking and furniture industry. For FRP polishing,... Read More
    Rating:
    100%
    from S$66.99
    Min. 2 days
  18. Stick paper file
    ALFA MIRAGE Stick paper file
    Five pieces of sandpaper are stacked on the front and back of the wooden stick, making it a very convenient tool to use while peeling off.
    Dimension (mm)  18×250×7 
    Rating:
    90%
    from S$7.39
    Min. 2 days
  19. N paper (empty sharpened abrasive paper)
    FUJI STAR (Sankyo-Rikagaku) N paper (empty sharpened abrasive paper)
    Since it is treated to prevent clogging, there is little clogging. The paper is thin, soft and flexible. Only for sky sharpening. From base material adjustment to coating film polishing in various painting industries such as vehicles, metals, and construction. From base material adjustment to coa... Read More
    Width x Length (mm)  230×280  Base Material  Aw  Abrasive Grain  CC  Suitable Material  Metal, woodwork, FRP, etc. 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  20. Kuken abrasive paper (AHAC-SDS)
    NIHON KENSHI Kuken abrasive paper (AHAC-SDS)
    It boasts a high polishing power using a durable and tenacious base material. Woodworking wood, painted surface polishing
    Size (mm)  230×280  Abrasive  AA  Base Material  Cw  Type  Dry type  Specification  Processed to prevent clogging 
    Rating:
    100%
    from S$88.99
    Min. 2 days
  21. NOTE YASURI (Sandpaper)
    YANASE NOTE YASURI (Sandpaper)
    It is a sandpaper that can be turned over like a notebook. It is easy to use because it is subdivided, and you can use it as much as you like when you want. Ideal for polishing woodwork, resin, and diatomaceous earth. (NY-120 / NY-400) It can be used even if it gets wet. (NY-1000 / NY-2000) * Whe... Read More
    RoHS directive (corresponding to 10 substances)  Sheet Size (mm)  70×110  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Material  Paper 
    from S$3.79
    Min. 2 days
  22. Kuken abrasive paper SWCS-HS
    FUJI STAR (Sankyo-Rikagaku) Kuken abrasive paper SWCS-HS
    It is a heavy grinding type and suitable for use with air and electric sanders. Coating film polishing work for various vehicles, coating film polishing work for metal painting, woodworking painting, etc., metal polishing work for watch cases, etc.
    Suitable Material  Metal, woodwork, etc.  Abrasive Grain  White alundum 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  23. PC Sandpaper Set
    Asahipen PC Sandpaper Set
    Firmly adjust the base of the surface to be painted
    RoHS directive (corresponding to 10 substances)  Mass (g)  40  Dimension (mm)  93×228 
    from S$4.19
    Min. 2 days
  24. Sky Togi Sanding Sheet Tri-Mite
    3M Sky Togi Sanding Sheet Tri-Mite
    A water resistant paper that uses silicon carbide abrasive grains to demonstrate sharp polishing power. It is flexible and suitable for curved surface polishing.
    from S$48.99
    Min. 2 days
  25. Glass polish pro
    SHINANO Glass polish pro
    Glass polishing attached to the window polisher
    Mass (g)  130  Dimension (mm)  80×115  Trusco Part No.  857-0567 
    from S$88.99
    Min. 2 days
  26. Sandpaper G Paper
    Riken Corundum Sandpaper G Paper
    Suitable for polishing woodworking fabrics and teaching materials.
    from S$10.99
    Min. 2 days
  27. Plain Scouring Paper Paper 228X280
    TRUSCO Plain Scouring Paper Paper 228X280
    It has an excellent life because it is treated to prevent clogging. The base material is highly flexible and fits well on curved surfaces. High finished surface accuracy can be obtained because silicon carbide abrasive grains are evenly applied. Finish polishing of molds, polishing of metal sampl... Read More
    Width x Length (mm)  228×280  Suitable Material  Metal, woodwork, glass, etc.  Base Material  Paper (Awt)  Abrasive  Silicon carbide (C) 
    Rating:
    67%
    from S$59.99
    Min. 2 days
  28. Resin polishing paper SCP
    MOTOR BRAND Resin polishing paper SCP
    This is a multi-purpose abrasive paper that is generally called empty sharpening and is made of synthetic resin as an adhesive and has been specially treated to prevent clogging. Suitable for polishing wood and metal substrates and coated surfaces, and for removing rust. Since the base material i... Read More
    Sheet Size (mm)  230×280  Abrasive  AA  Base Material  Cw  Adhesive  R/R  Suitable Material  Wood, metal 
    Rating:
    50%
    from S$68.99
    Min. 2 days
  29. Empty sharpened abrasive paper sheet
    NIHON KENSHI Empty sharpened abrasive paper sheet
    It is a highly flexible and special DS processing (metal soap treatment), so it is excellent in preventing clogging, and it is an empty sharpening paper with excellent durability of polishing power. For woodworking, curved surface of painted surface, hand polishing of flat surface, sander polishing.
    Dimension (mm)  230×280  Abrasive  CC  Adhesive  R/R  Base Material  Specially processed kraft paper 
    from S$77.99
    Min. 7 days
  30. Kuken abrasive paper (FTCA-SDS)
    NIHON KENSHI Kuken abrasive paper (FTCA-SDS)
    It is highly flexible and has a special DS processing (metal soap treatment), so it is excellent in preventing clogging and has excellent durability of polishing power. For woodworking, curved surface of painted surface, hand polishing of flat surface, sander polishing
    Size (mm)  230×280  Base Material  Aw  Abrasive  CC  Specification  Processed to prevent clogging 
    from S$79.99
    Min. 2 days
  31. Japanese paper polishing paper
    MOTOR BRAND Japanese paper polishing paper
    You can get the durability and flexibility peculiar to Japanese paper. It is mainly useful for traditional crafts such as pottery and lacquer ware. It is also used for toys and plaster.
    Sheet Size (mm)  190×270  Base Material  Cw  Abrasive  G (garnet)  Adhesive  G/G 
    from S$32.99
    Min. 5 days
  32. Sandpaper set
    Gincho Sandpaper set
    Dimensions (Width W x Height H) (mm)  93×227  Set Contents  No.60 × 2 ・ No.120 × 2 ・ No.240 × 1 
    from S$1.49
    Min. 2 days
  33. Clog free software
    FUJI STAR (Sankyo-Rikagaku) Clog free software
    Finish type with excellent durability. A uniform finish that blends well with the polished surface by air sharpening. Can be polished with a light touch. Soft abrasiveness. Can be polished dry or wet. Uses a magic type soft pad to reduce clogging. By using a special cushion pad, it supports a wid... Read More
    from S$3.19
    Min. 7 days
  34. Sticky hard
    KOVAX Sticky hard
    ● Since the abrasive material is closed-coated on tough paper, it is suitable for harsh polishing applications. ● Especially suitable for polishing hard coating films and has excellent durability. -A large emblem type of paper that can be easily peeled off even with work gloves. Base polishing an... Read More
    RoHS directive (corresponding to 10 substances)  Size (Φmm)  125 
    from S$52.99
    Min. 4 days
  35. Kuken abrasive paper MCCS-MS
    FUJI STAR (Sankyo-Rikagaku) Kuken abrasive paper MCCS-MS
    C Abrasive grain type. For finish polishing of woodwork fabrics and painted surfaces. Paper hardness intermediate type Coating film polishing work for various vehicles, coating film polishing work for metal painting, woodworking painting, etc., metal polishing work for watch cases, etc.
    Suitable Material  Metal, woodwork, etc.  Abrasive Grain  Silicon carbide 
    from S$77.99
    Min. 23 days
  36. # 400 Empty sharpening paper (5 sheets)
    ESCO # 400 Empty sharpening paper (5 sheets)
    Abrasive Grain Size  400  Esco Part No.  EA366MC-400 
    from S$6.59
    Min. 2 days
  37. Sandpaper set
    Debika Sandpaper set
    from S$1.49
    Min. 4 days
  38. Waterproof paper set
    Daigoro Waterproof paper set
    Ideal for medium to fine finish polishing! Can also be used for water sharpening and empty sharpening type electric sanders. A total of 3 pieces, 1 for coarse, 1 for medium, and 1 for fine.
    Mass (g)  13  Overall Length (mm)  230 
    from S$1.89
    Min. 6 days
  39. Diamond mesh sheet
    YANASE Diamond mesh sheet
    Due to the mesh structure, it is hard to be clogged and no dressing is required. Moreover, diamond abrasive grains with high polishing power are firmly adhered to the synthetic fiber base material. It has a long life and excellent fire resistance and heat resistance. When used wet, you can take f... Read More
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  100×100  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity 
    from S$119.90
    Min. 18 days
  40. Resin polishing paper SCP
    MOTOR BRAND Resin polishing paper SCP
    Sheet Size (mm)  230×280  Abrasive  AA  Base Material  Cw  Adhesive  R/R 
    Rating:
    60%
    from S$3.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 118

Set Ascending Direction