All Category

Ceramic Sharpening Files

View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction
  1. Ceramic fiber grinding wheel
    MonotaRO Ceramic fiber grinding wheel
    A whetstone that is hard to break and clog due to the perfect balance of domestic alumina filaments (abrasive material) and resin. It has excellent heat resistance, and work efficiency can be improved by using an ultrasonic grinding machine. Since the fiber abrasive material grows naturally on th... Read More
    Material  Alumina fiber 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  2. Rubber Tech File
    Sumflex Rubber Tech File
    Remove dirt with a new stick-type abrasive, special rubber and ceramic abrasive grains. Can remove dirt without damaging the material
    Overall Length (mm)  185  Wheel Size (mm)  70×10×6 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  3. Ceramic Whetstone
    SHAPTON Ceramic Whetstone
    [M5 Series] Convenient to carry and store as it comes in a clean and compact plastic case. Although the amount used is relatively small, it is recommended for those who require sharpness by sharpening in a short time. In a case that also serves as a grindstone stand (with non-slip) [M15 series] F... Read More
    Rating:
    93%
    from S$57.99
    Min. 2 days
  4. Cerapo Block
    TACT Cerapo Block
    Tact recommended product !! The elasticity is completely different from the rubber whetstones of other companies. It is not clogged and can be washed with water. You can create a smooth surface without damaging the material. Since it can be cut with a utility knife, it can be used in places where... Read More
    Dimensions, Width W x Depth D x Height H (mm)  80×50×10 
    from S$119.90
    Min. 2 days
  5. Cera Block Stick
    Sumflex Cera Block Stick
    A simple abrasive that can be used like an eraser, and can also be used in wet conditions. Ideal for polishing corners and stains. Cushion structure that creates flexibility. Hairline correction Removes thin rust, scratches, stain removal rollers, etc. from each decorative item, inspection tool, ... Read More
    Overall Length (mm)  180  Wheel Size (mm)  70×10×6 
    Rating:
    20%
    from S$58.99
    Min. 2 days
  6. Cryston Matrix Mini Ceramic Whetstone
    SOWA Cryston Matrix Mini Ceramic Whetstone
    Even with a small size whetstone that breaks with conventional whetstones, the Cryston Matrix Mini has the highest bending strength and excellent elasticity, so it can be used for polishing details that are difficult to polish. For polishing fine work
    Length (mm)  100 
    from S$15.99
    Min. 2 days
  7. Ceramic Stick Sharpening File
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Ceramic Stick Sharpening File
    The shape is a diamond file and can be modified. The material is a completely new composite material consisting of ceramic long fibers and thermosetting resin, and the polishing performance is dramatically improved compared to conventional stick grindstones. It is so tough that the grindstone wil... Read More
    Abrasive  Ceramic 
    from S$18.99
    Min. 2 days
  8. Ceraton Ceramic Whetstone
    SOWA Ceraton Ceramic Whetstone
    A ceramic grindstone specializing in surface roughness. The structure is different from that of conventional whetstones, and because alumina fibers with high uniformity are used instead of abrasive grains, the abrasive grains do not fall off and are not clogged. For surface finishing after electr... Read More
    Length (mm)  100 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  9. Criston matrix ceramic grinding wheel
    SOWA Criston matrix ceramic grinding wheel
    The highest quality ceramic grindstone. It has extremely high grindability and smoothly removes hardened layers and machining steps after electric discharge machining, and at the same time finishes the surface uniformly. Unlike conventional whetstones, it uses highly uniform alumina filaments ins... Read More
    Length (mm)  100 
    Rating:
    20%
    from S$10.99
    Min. 2 days
  10. Cerapo block + CP 3-piece set
    TACT Cerapo block + CP 3-piece set
    Revolutionary child of polishing !! Ceramic rubber polisher. The ceramic rubber polisher adjusts the abrasive grain content from 50% to 85%, and in addition to a polishing finish that does not cause diffuse reflection in front of the mirror surface, it is effective in removing beats, deburring wi... Read More
    Dimensions, Width W x Depth D x Height H (mm)  80×50×10 
    from S$109.90
    Min. 2 days
  11. Therapist block (replacement blade)
    TACT Therapist block (replacement blade)
    Easy to put on and take off with Velcro! Ideal for polishing narrow parts and pipe inner diameters and deburring by attaching to a stick (handle)! For removing burns, dirt, rust, and polishing of welded parts. The stick body (handle) is sold separately.
    Dimension (mm)  52×12×5 
    from S$67.99
    Min. 3 days
  12. Tool holder for ceramic wheels
    SOWA Tool holder for ceramic wheels
    A tool holder exclusively for the Cryston Matrix mini ceramic grindstone. By using the tool holder, you can reduce the stress on the grindstone and use it to the end.
    from S$13.99
    Min. 2 days
  13. Ceraton Diamond Ceramic Diamond Whetstone
    SOWA Ceraton Diamond Ceramic Diamond Whetstone
    A ceramic diamond grindstone specializing in high-hardness grinding. It has extremely high grindability and smoothly removes the hardened layer after electric discharge machining and at the same time finishes the surface uniformly. The structure is different from that of conventional ceramic grin... Read More
    Thickness (mm)  Length (mm)  100 
    from S$21.99
    Min. 2 days
  14. Cerablock stick set
    Sumflex Cerablock stick set
    A simple abrasive that can be used like an eraser, and can also be used in wet conditions. Ideal for polishing corners and stains. Cushion structure that creates flexibility. Hairline correction Removes thin rust, scratches, stain removal rollers, etc. from each decorative item, inspection tool, ... Read More
    Overall Length (mm)  180  Wheel Size (mm)  70×10×6 
    from S$58.99
    Min. 2 days
  15. Cerapo block + oversized
    TACT Cerapo block + oversized
    Revolutionary child of polishing !! Ceramic rubber polisher. The ceramic rubber polisher adjusts the abrasive grain content from 50% to 85%, and in addition to a polishing finish that does not cause diffuse reflection in front of the mirror surface, it is effective in removing beats, deburring wi... Read More
    Dimensions, Width W x Depth D x Height H (mm)  150×50×20 
    from S$139.90
    Min. 4 days
  16. Bali Killer Aluminum Tech Soft
    ZTEC Bali Killer Aluminum Tech Soft
    Width (mm)  12  Overall Length (mm)  170  Height (mm) 
    from S$77.99
    Min. 4 days
  17. Ceramic stone
    UHT (Ushio) Ceramic stone
    Thickness (mm) 
    from S$66.99
    Min. 2 days
  18. Bali Killer Almistech Soft 5-piece set
    ZTEC Bali Killer Almistech Soft 5-piece set
    Abrasive Grain Size  #46・80・120・220・320  Width (mm)  12  Overall Length (mm)  170  Height (mm) 
    from S$69.99
    Min. 2 days
  19. Tool holder for ceramic wheels
    SOWA Tool holder for ceramic wheels
    A tool holder for whetstones. By using the tool holder, you can reduce the stress on the grindstone and use it to the end.
    from S$21.99
    Min. 2 days
  20. Therapistic Eco Set
    TACT Therapistic Eco Set
    Easy to put on and take off trial set with Velcro! A set of coarse to fine grain stick blocks and sticks (patterns). Ideal for polishing narrow parts and pipe inner diameters, and deburring! For removing burns, dirt, rust, and polishing of welded parts.
    Dimension (mm)  (Stick block) 52 x 12 x 5 
    from S$55.99
    Min. 2 days
  21. Holder for ceramic fiber grindstone
    SIMOTSU Holder for ceramic fiber grindstone
    By attaching the shortened ceramic fiber grindstone to the holder, the grindstone can be used for a longer time. SIMOTSU Ceramic Fiber Whetstone Holder
    from S$18.99
    Min. 5 days
  22. Stainless steel knife knife sharpener
    ESCO Stainless steel knife knife sharpener
    Esco Part No.  EA912HF-3  Suitable Material  Stainless knife blade 
    from S$59.99
    Min. 4 days
  23. Therapo Stick (Handle)
    TACT Therapo Stick (Handle)
    Handle for attaching stick block. Easy to put on and take off with Velcro! Ideal for polishing narrow parts and pipe inner diameters and deburring! Polished finish, surface in front of mirror surface, fine deburring, fine scratch removal, weld burn removal, rust removal, hairline correction, etc.
    Dimensions (Width W x Depth D) (mm)  160×12 
    from S$12.99
    Min. 2 days
  24. Ceramic stick grinding wheel
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Ceramic stick grinding wheel
    A special tool developed for Ryutasonic (ultrasonic polishing equipment) with excellent polishing power and a beautiful finished surface. The shape is a diamond file and can be modified. Abrasive grains made by firing alumina or silicon nitride have hard hardness and excellent durability. We have... Read More
    Abrasive  Ceramic 
    from S$18.99
    Min. 4 days
  25. Ceramic fiber grindstone for grinder
    SIMOTSU Ceramic fiber grindstone for grinder
    Alumina fiber (abrasive material) always grows a new cutting edge naturally, and it becomes a grindstone with the same grinding power. Due to the structure of the grindstone, it is less likely to be clogged, so stable polishing work is possible. Ideal for removing hardened layers and tool marks a... Read More
    from S$18.99
    Min. 5 days
  26. Ceramic stick grinding wheel
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Ceramic stick grinding wheel
    The grindstone does not break during polishing work. It is less likely to wear than conventional stick grindstones, has a long life, and can reduce polishing costs. The material is a completely new composite material consisting of ceramic long fibers and thermosetting resin, and the polishing per... Read More
    Thickness (mm)  Length (mm)  100  Abrasive  Ceramic 
    from S$43.99
    Min. 5 days
  27. 205x73x20mm / # 10000 ceramic grinding wheel
    ESCO 205x73x20mm / # 10000 ceramic grinding wheel
    Abrasive Grain Size  10000  Esco Part No.  EA522G-46 
    from S$549.90
    Min. 4 days
  28. Ceramic fiber grindstone
    SIMOTSU Ceramic fiber grindstone
    Alumina fiber (abrasive material) always grows a new cutting edge naturally, and it becomes a grindstone with the same grinding power. Due to the structure of the grindstone, it is less likely to be clogged, so stable polishing work is possible. Ideal for removing hardened layers and tool marks a... Read More
    from S$21.99
    Min. 5 days
  29. # 1000 Ceramic whetstone
    ESCO # 1000 Ceramic whetstone
    Abrasive Grain Size  1000  Esco Part No.  EA522GC-10 
    from S$139.90
    Min. 4 days
  30. # 3000 Ceramic whetstone
    ESCO # 3000 Ceramic whetstone
    Abrasive Grain Size  3000  Esco Part No.  EA522GC-30 
    from S$189.90
    Min. 4 days
  31. Xebec Ceramic Whetstone White # 1000 100 x 10 x 1
    YAMATO SEITOSYO Xebec Ceramic Whetstone White # 1000 100 x 10 x 1
    Does not break, does not break, does not chip, and has uniform surface accuracy Ultrasonic grinding machine, reciprocating, left and right movement tools (air, electric)
    Abrasive Grain Size  #1000  Dimensions (Length L x Width W x Thickness) (mm)  100×10×1  Mass (g)  3.3  Trusco Part No.  812-1823  Material  Alumina fiber 
    from S$39.99
    Min. 2 days
  32. Ceraton diamond ceramic diamond wheel
    SOWA Ceraton diamond ceramic diamond wheel
    It has extremely high grindability and smoothly removes cutter marks and hardened layers after electric discharge machining, and at the same time finishes the surface uniformly. For surface finishing after electric discharge machining and cutting
    Mass (g)  1.8  Length (mm)  100  Width (mm)  Φ3 
    from S$88.99
    Min. 3 days
  33. Study ball
    YANASE Study ball
    from S$67.99
    Min. 62 days
  34. CERATON 3ΦX100 # 400 Blue
    SOWA CERATON 3ΦX100 # 400 Blue
    A ceramic grindstone specializing in surface roughness. The structure is different from that of conventional whetstones, and because alumina fibers with high uniformity are used instead of abrasive grains, the abrasive grains do not fall off and are not clogged. For surface finishing after electr... Read More
    Mass (g)  1.8  Length (mm)  100  Abrasive Grain Size  400  Trusco Part No.  769-8453  Color  Blue  Width (mm)  Φ3 
    from S$29.99
    Min. 2 days
  35. New Super Stone Round Bar
    Argofile Japan New Super Stone Round Bar
    Even if it is thin, it does not break easily, it does not clog, and it can be processed into any shape you like. We provide a smooth polished surface. For polishing molds and removing precision burrs
    from S$15.99
    Min. 3 days
  36. # 400 Ceramic whetstone
    ESCO # 400 Ceramic whetstone
    Abrasive Grain Size  400  Esco Part No.  EA522GC-4 
    from S$99.90
    Min. 4 days
  37. [For EA522GD-1 to -9] Holder
    ESCO [For EA522GD-1 to -9] Holder
    Can be installed up to 3 mm thick.
    from S$29.99
    Min. 2 days
  38. Stick whetstone
    ESCO Stick whetstone
    Square type thin whetstone can be mounted on the chuck as it is. Can be used for grinding and polishing depending on the particle size. The tip can be processed according to the application. Thin and high hardness, yet hard to break, ideal for slit details It is also suitable for mold polishing w... Read More
    from S$65.99
    Min. 2 days
  39. Criston Special Edition
    SOWA Criston Special Edition
    Thread Gauge  #150、#200、#400、#600、#800、#1000  Color  Green, pink, purple, orange, blue, white 
    Discontinued
  40. Criston
    SOWA Criston
    The highest quality ceramic grindstone using only carefully selected raw materials. The purity of the crystals is high, providing the best grindability and finish ever. In addition, the crystal bondability is strong on the order of microns, achieving high bending strength. Polishing for all molds... Read More
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction