All Category

Diamond Sharpening Stones

View : Grid List
Filter

Items 1 - 40 of 77

Set Ascending Direction
  1. Electroplated Diamond Grindstone
    IWOOD Electroplated Diamond Grindstone
    Even hard cutting edges can be sharply polished in a short time.
    Rating:
    90%
    from S$54.99
    Min. 2 days
  2. Atma Economy Spare Blade
    Tsuboman Atma Economy Spare Blade
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  75×210×1.0 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  3. Atoma bamboo file
    Tsuboman Atoma bamboo file
    Bamboo-based diamond file. Bamboo bend fits the work material.
    Suitable Material  Mold, metal, etc. 
    from S$14.99
    Min. 2 days
  4. Spare blade for Atoma wrapper: Atoma mini
    Tsuboman Spare blade for Atoma wrapper: Atoma mini
    Economical replacement blade method.
    Orbital Polishing Diameter (mm)  12.2×43 
    from S$9.39
    Min. 5 days
  5. Diamond Grindstone Both Sides
    MonotaRO Diamond Grindstone Both Sides
    Double-sided type with different particle size. Work efficiency is improved with a stand. Polishing of cemented carbide, hardened steel, ceramics, etc. Polishing kitchen knives, scissors, etc. * Do not use for anything other than sharpening the blade of a knife. * Please wear protective gear such... Read More
    Width (mm)  70  Thickness (mm)  8.3  Specification  Wet and dry  Material  Body: Steel resin stand: ABS  Overall Length (mm)  200  Suitable Material  Carbide, hardened steel, ceramic, etc. 
    Rating:
    85%
    from S$28.99
    Min. 2 days
  6. Whitestone
    Noritake Whitestone
    A grindstone for sharpening diamond and CBN wheels. The sharpness is secured by retracting the bond of the wheel and protruding the abrasive grains. * Soak Whitestone with water or grinding oil, fix it on the machine table, and press it against the diamond / CBN wheel.
    Length (mm)  104  Abrasive Grain Size  180  Thickness (mm)  25  Width (mm)  30  Suitable Material  Diamond CBN wheel  Hardness  Shape  Binder 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  7. Atma 1/4
    Tsuboman Atma 1/4
    Since the diamond abrasive grains are electrodeposited in a patterned distributed manner instead of on the entire surface, they can be sharpened sharply and without clogging. With a stand that is easy to hold. Economical replacement blade method. Molds, machine tool tables, sharpening kitchen kni... Read More
    Rating:
    95%
    from S$43.99
    Min. 2 days
  8. Double-sided diamond wheel
    trad Double-sided diamond wheel
    Diamond whetstone that can be used on both sides! With rubber grindstone stand with excellent workability Titanium coating with excellent durability Roughly ground surface # 400, finished surface # 1000
    Dimensions (H x W x D) (mm)  208×75×12  Mass (g)  900 
    Rating:
    92%
    from S$46.99
    Min. 2 days
  9. Double-Sided Diamond Grindstone (with Stand)
    GISUKE (Takagi) Double-Sided Diamond Grindstone (with Stand)
    Double-sided type with different particle size. It is very convenient when working with a stand. Of course, you can use it even if you remove the stand. # 150 and # 400 are for rough sharpening. # 600 and # 1000 can be used for semi-finishing.
    Rating:
    78%
    from S$44.99
    Min. 2 days
  10. Atoma 1/4 spare blade
    Tsuboman Atoma 1/4 spare blade
    Economical replacement blade method. When it is exhausted, you can easily replace it with a new diamond. Double-sided tape on the back. Molds, machine tool tables, sharpening kitchen knives, chamfering stones and tiles, modifying pottery, etc. * Please use according to the shape of the table
    Dimension (mm)  37.5×105  Suitable Material  Mold, knife, stone, tile, pottery, etc. 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  11. Diamond polish pad
    MonotaRO Diamond polish pad
    The sharp diamond paper electrodeposited in a pattern prevents clogging and allows you to work. It is used by setting it with a dedicated sponge stand. Molds, knife sharpening, chamfering of stones, tiles, pottery, etc. * Please do not use for any other purpose * Please wear protective gear such ... Read More
    Orbital Polishing Diameter (mm)  100×25  Mass (g)  20.5 
    Rating:
    87%
    from S$15.99
    Min. 2 days
  12. Diamond Whetstone with Stand
    Jupiter Diamond Whetstone with Stand
    Specifications with a stand that are useful for work. The 2-disc set comes with a convenient storage case.
    Width (mm)  75  Material  Steel, diamond particles 
    Rating:
    70%
    from S$10.99
    Min. 2 days
  13. Diamond polish pad spare blade
    MonotaRO Diamond polish pad spare blade
    The sharp diamond paper electrodeposited in a pattern prevents clogging and allows you to work. It is a diamond polish pad replacement blade. It is used by setting it on the special sponge stand that comes with the separately sold diamond polish pad. * Cannot be used separately. Molds, knife shar... Read More
    Orbital Polishing Diameter (mm)  100×25  Mass (g)  4.5  Material  Whetstone: Magic tape + diamond granules 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  14. Flexible diamond "Hand Wraps S"
    3M Flexible diamond "Hand Wraps S"
    A product in which a flexible diamond sheet is pre-bonded to a foamed polypropylene block with good workability. Due to its lightness that floats on water and moderate flexibility, it is suitable not only for chamfering and flattening, but also for finishing curved surfaces. The open pattern stru... Read More
    Wheel Size (mm)  90×55  Type  Metal electrodeposition  Suitable Material  Stone, glass, ceramic, etc. 
    Rating:
    90%
    from S$77.99
    Min. 2 days
  15. Diamond Hand Sharpener
    Sword Diamond Hand Sharpener
    One is a curved surface and the other is a flat surface, so it is convenient because it can be used properly depending on the object.
    Orbital Polishing Diameter (mm)  150  Overall Length (mm)  270  Material (Handle)  ABS  Material (Main Unit)  Cutlery steel, diamond particles 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  16. Portable sickle craftsman diamond
    KIKUDOH Portable sickle craftsman diamond
    Re-polishing anytime, anywhere With a carabiner that is convenient to carry Compact size that is convenient to carry Can be used as it is without getting wet with water For sickle, nata, cut sickle
    Dimension (mm)  165×70×20  Mass (g)  85  Specification  For roughing and finishing  Included Accessories  With carabiner 
    from S$13.99
    Min. 2 days
  17. Kentaro Diamond Corner Whetstone (Kentaro)
    Sankyo Diamond Industrial Kentaro Diamond Corner Whetstone (Kentaro)
    Carbide products, hardened knives, barber utensils, etc. Cooking tools: Commercial knives, household knives, scissors, etc. Carpentry tools: Flea, canna, carbide chisel, drill bit, etc.
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  70 × 200 × 22 (diamond layer 1mm)  Suitable Material  Carbide product 
    Rating:
    75%
    from S$189.90
    Min. 2 days
  18. Diamond grinding wheel
    ESCO Diamond grinding wheel
    from S$37.99
    Min. 2 days
  19. Atoma sheet
    Tsuboman Atoma sheet
    You can cut it freely and use it. With adhesive tape. The secret of sharpness, distributed cutting edge. Grinding / polishing of dies after machining, grinding / polishing of ceramics and glass, polishing of blades, etc.
    Suitable Material  Mold, ceramic, glass, blade, etc. 
    Rating:
    100%
    from S$24.99
    Min. 3 days
  20. Atma Economy with Stand
    Tsuboman Atma Economy with Stand
    Sharpening diamond blades. It does not deform like a conventional whetstone. Sharpen quickly. Spare blade method. With rubber stand. Flea / canna backing and blades, general knives, deba knives, sashimi knives, etc.
    RoHS directive (corresponding to 10 substances) 
    from S$129.90
    Min. 5 days
  21. NEWSintered diamond grinding wheel
    IWOOD NEWSintered diamond grinding wheel
    Even hard cutting edges can be sharply polished in a short time.
    Thickness (mm)  16  Overall Length (mm)  200  Width (mm)  75 
    Rating:
    90%
    from S$219.90
    Min. 4 days
  22. Double-sided diamond wheel
    Jupiter Double-sided diamond wheel
    Comes with a convenient and safe case for storage. Double-sided use ideal for sharpening blades.
    Abrasive Grain Size  #400、#1000  Material  (Whetstone stand / case) ABS  Included Accessories  Case  Material (Blade)  Whetstone, tool steel, diamond particles 
    from S$34.99
    Min. 2 days
  23. Diamond sharpener 5WAY
    SUN UP Diamond sharpener 5WAY
    Sharpness is restored! Diamond sharpener (diamond file) is active for polishing various blades! Sharpener with high cutting power due to diamond particles for quick finishing Since 5 patterns can be processed with one blade, it is possible to handle various blade shapes. 1: Rough grinding and sem... Read More
    Mass (g)  177  Overall Length (mm)  283 
    from S$27.99
    Min. 6 days
  24. Atoma Economy Taimu
    Tsuboman Atoma Economy Taimu
    Sharpening diamond blades. It does not deform like a conventional whetstone. Sharpen quickly. Spare blade method. Flea / canna backing and blades, general knives, deba knives, sashimi knives, etc.
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  75×210×12 
    from S$109.90
    Min. 5 days
  25. Diamond dressing stone WA # 180H 100 × 30 × 25
    YAMATO SEITOSYO Diamond dressing stone WA # 180H 100 × 30 × 25
    It can be dressed simply by dry or wet.
    Trusco Part No.  812-1842  Thickness (mm)  25  Width (mm)  30  Mass (g)  160  Overall Length (mm)  100 
    from S$88.99
    Min. 2 days
  26. Ripples
    Noritake Ripples
    An electrodeposition type diamond grindstone with a sharp wavy design. For polishing blades, etc.
    Height (mm)  10  Abrasive Grain Size  1000  Length (mm)  205  Width (mm)  70 
    from S$189.90
    Min. 5 days
  27. Atoma Rappa
    Tsuboman Atoma Rappa
    Easy-to-grip grip type. Economical replacement blade method.
    Orbital Polishing Diameter (mm)  12.2×43  Overall Length (mm)  195  Suitable Material  Mold, metal, knife etc. 
    from S$23.99
    Min. 4 days
  28. Diamond corrector "aircraft carrier"
    SHAPTON Diamond corrector "aircraft carrier"
    The aircraft carrier (diamond corrector) is made by electrodepositing diamonds on both sides of a 15 mm thick bronze casting, making each a grindstone correction surface and a blade correction surface, and a durable rubber cover 8 mm thick on both sides. By making the thickness of the casting as ... Read More
    RoHS directive (corresponding to 10 substances)  Mass (kg)  2.9  Dimension (mm)  93×266×37 
    from S$879.90
    Min. 2 days
  29. Aluminum base metal for Atoma AL-BASE
    Tsuboman Aluminum base metal for Atoma AL-BASE
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  75×210×10 
    from S$24.99
    Min. 5 days
  30. Diamond Sharpener DS-4 Economy
    Tsuboman Diamond Sharpener DS-4 Economy
    For plane blades, mechanical blades, kitchen knives, etc.
    Abrasive Grain Size  #1000  RoHS directive (corresponding to 10 substances)  Thickness (mm)  12  Orbital Polishing Diameter (mm)  60×210  Material  S45C 
    from S$88.99
    Min. 4 days
  31. Sintered diamond grinding wheel
    IWOOD Sintered diamond grinding wheel
    Even hard cutting edges can be sharply polished in a short time.
    Thickness (mm)  16  Overall Length (mm)  200  Width (mm)  75 
    from S$299.90
    Min. 4 days
  32. White stone
    Okazaki Seiko White stone
    Height (mm)  15  Width (mm)  15  Abrasive Grain Size  220  Abrasive Grain  WA 
    from S$16.99
    Min. 4 days
  33. # 120 Diamond wheel for glass
    ESCO # 120 Diamond wheel for glass
    Suitable Material  Glass  Esco Part No.  EA846Z-120 
    from S$99.90
    Min. 4 days
  34. Sickle sharpener diamond
    KIKUDOH Sickle sharpener diamond
    Can be used as it is without getting wet with water For sickle, nata, cut sickle
    Mass (g)  115  Dimension (mm)  235×70×15  Specification  For roughing and finishing 
    from S$16.99
    Min. 3 days
  35. 90x55mm / # 800 diamond hand wrap (flexible)
    ESCO 90x55mm / # 800 diamond hand wrap (flexible)
    Abrasive Grain Size  800  Esco Part No.  EA522GE-80 
    from S$94.99
    Min. 4 days
  36. Diamond stick polishing cloth
    YANASE Diamond stick polishing cloth
    Color  #400  Dimension (mm)  10  Abrasive Grain Size  Brown 
    from S$23.99
    Min. 6 days
  37. 90x55mm / # 1000 diamond hand wraps (flexible)
    ESCO 90x55mm / # 1000 diamond hand wraps (flexible)
    Abrasive Grain Size  1000  Esco Part No.  EA522GE-100 
    from S$94.99
    Min. 4 days
  38. # 500  Diamond whetstone [with stand]
    ESCO # 500 Diamond whetstone [with stand]
    Abrasive Grain Size  #500  Dimension (mm)  205×70×21(H) 
    from S$259.90
    Min. 2 days
  39. Whetstone stand for diamond grindstone
    ESCO Whetstone stand for diamond grindstone
    It is not slippery because it uses rubber material.
    from S$27.99
    Min. 4 days
  40. Diamond corner whetstone
    NANIWA (Naniwa Abrasive Mfg) Diamond corner whetstone
    It can be used for a wide range of purposes such as sharpening kitchen knives (ceramics, stainless steel, steel, knives), scissors, planes, chisel, sickle, hairdressing and beauty equipment, household knives, ceramics, glass, stones, etc. .. Quick finish by using super-hard diamond abrasive mater... Read More
    Abrasive Grain Size  400  Dimension (mm)  About 210 × 75 × 16 
    from S$349.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 77

Set Ascending Direction