All Category

Elastic Sharpening Stones

View : Grid List
Filter

38 Item(s)

Set Ascending Direction
  1. Sand Rubber
    CHUKYO KENMA Sand Rubber
    A safe and harmless elastic cleaner born in Germany. Since it is a completely water and oil resistant type, it can be used as a dry wet type depending on the application. It can be used almost where sandpaper can be used. One sand rubber is equivalent to about 50 sheets of sandpaper. For surface ... Read More
    Dimensions, Height x Width x Thickness (mm)  80×65×18 
    Rating:
    89%
    from S$23.99
    Min. 2 days
  2. Magical Universal Sponge α
    H&H Magical Universal Sponge α
    Polishing sponge for compound. A versatile type that is easy to use even on curved surfaces. Two-layer structure with special sponge. High performance and convincing finish. The double structure of polyethylene / urethane foam minimizes the amount of liquid used. Uses a high-density sponge for sm... Read More
    Rating:
    76%
    from S$4.69
    Min. 2 days
  3. Cerablock (Elastic Sharpening Stone)
    Sumflex Cerablock (Elastic Sharpening Stone)
    A simple abrasive that can be used like an eraser, and can also be used in wet conditions. Ideal for polishing corners and stains. Can be cut to the desired size with a cutter or the like. Hairline correction. Removes thin rust, scratches, and stains on each accessory, inspection tool, measuring ... Read More
    Dimensions, Height x Width x Thickness (mm)  80×50×10 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  4. Rubber Whetstone Bell Rubber
    BELL STAR ABRASIVE MFG Rubber Whetstone Bell Rubber
    It can be used with an eraser touch, and fine polishing work is easy and quick. It can be cut with a utility knife or the like. If the particle size is rough, it is possible to put a straight hairline by applying a measure. It is powerful by hand and can be used for various purposes depending on ... Read More
    Length L x Width W x Thickness (mm)  70×30×10  Suitable Material  Various metals 
    Rating:
    80%
    from S$77.99
    Min. 2 days
  5. Cera Block Set
    Sumflex Cera Block Set
    A simple abrasive that can be used like an eraser, and can also be used in wet conditions. Ideal for polishing corners and stains. Can be cut to the desired size with a cutter or the like. Hairline correction Removes thin rust, scratches, stain removal rollers, etc. from each decorative item, ins... Read More
    Set Contents  CK808 / CK812 / CK822 1 each  Dimensions, Height x Width x Thickness (mm)  80×50×10 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  6. Candy block W
    KOVAX Candy block W
    It has a two-layer structure consisting of a hard hard rubber surface and a moderately soft sponge surface, so it can be used properly depending on the object to be polished and the application. It can also be used for water polishing. It will not sink even if you put it in water.
    RoHS directive (corresponding to 10 substances)  Thickness (mm)  30  Width (mm)  70  Part No.  9713  Length (mm)  Large 140, small 45  Set Contents  Large and small 2 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  7. Benri Block
    KOVAX Benri Block
    Can be used as a sandpaper block. Two sizes are available, one for half-cutting and one for 1/4 cut of sheet-shaped products. It is light and has moderate hardness and thickness, making it easy to hold. It can also be used for water polishing. It will not sink even if you put it in water.
    RoHS directive (corresponding to 10 substances)  Thickness (mm)  40  Width (mm)  63 
    from S$13.99
    Min. 2 days
  8. Bell rubber mix
    BELL STAR ABRASIVE MFG Bell rubber mix
    It can be used with an eraser touch, and fine polishing work is easy and quick. It can be cut with a utility knife. If the particle size is rough, it is possible to put a straight hairline by applying a measure. It is powerful by hand and can be used for various purposes depending on the device. ... Read More
    Mass (g)  122.9  Trusco Part No.  352-9355  Mass (g/piece)  41.0  Length L x Width W x Thickness (mm)  70×30×10  Abrasive Grain Size  80・120・220  Color  Blue / purple / green 
    from S$77.99
    Min. 2 days
  9. Crystal block
    Shinyu Shoji Crystal block
    A grindstone for post-treatment of pinholes, drips, dust, lumps, etc. on painted surfaces. Since it is a compact block, it is possible to polish only the head of lumps and dust. * Because it is a wet abrasive, be sure to use it with water.
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  20×30×60  Material  PVA 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  10. Balikiller Block 3pcs Set
    ZTEC Balikiller Block 3pcs Set
    Since it is a ceramic elastic rubber grindstone, it wears less. Can be used by cutting with a utility knife. It can be washed with water when it gets dirty. Stainless steel hairline correction, fine scratch removal, fine deburring, etc.
    Dimension (mm)  80×50×10  Suitable Material  Stainless steel etc. 
    from S$85.99
    Min. 4 days
  11. Stick rubber wheel
    TRUSCO Stick rubber wheel
    A professional rubber grindstone with high grinding power and little shavings is put in the lip case, so it is easy to carry and fine polishing work can be done easily. For removing rust, dirt, discoloration, scratches, and paint removal from metal products, etc. * Please keep away from high temp... Read More
    Mass (g)  11  Outer Diameter (mm)  15  Length (mm)  67  Wheel Size (mm)  Φ12 × 30 (effective length 25) 
    from S$14.99
    Min. 2 days
  12. Stellar block set
    Okasugi Stellar block set
    It can remove rust and stains "cleanly" without damaging the base material. It is flexible and fits well in the work. It can be used by cutting with a utility knife. Can be washed with water such as dirt. Does not damage the base material for removing rust, polishing, dirt, etc. Rust re... Read More
    Dimension (mm)  50×25×10 
    from S$57.99
    Min. 2 days
  13. # 240 / 80x50x20mm Polishing block (Rubber)
    ESCO # 240 / 80x50x20mm Polishing block (Rubber)
    Abrasive Grain Size  240  Esco Part No.  EA366EE-4 
    from S$17.99
    Min. 2 days
  14. Barikiller Block Hard 09H
    ZTEC Barikiller Block Hard 09H
    Since it is a ceramic elastic rubber grindstone, it wears less. Can be used by cutting with a utility knife. It can be washed with water when it gets dirty. Stainless steel hairline correction, fine scratch removal, fine deburring, etc.
    Dimension (mm)  25×50×10  Suitable Material  Stainless steel etc. 
    from S$15.99
    Min. 5 days
  15. Polishing rubber
    Sumflex Polishing rubber
    Handy type rubber whetstone. Easy to use.
    Width (mm)  (Rubber part) 10  Thickness (mm)  (Rubber part) 6  Height (mm)  (Rubber part) 70  Overall Length (mm)  140  Material  Resin 
    from S$12.99
    Min. 5 days
  16. Crystal whetstone (for lacquer ware polishing)
    Mikawa Sangyo Crystal whetstone (for lacquer ware polishing)
    A precise finished surface can be obtained without leaving deep scratches on the polished surface. The PVF binder peculiar to the crystal grindstone activates the natural action of the cutting edge of the abrasive grains and has excellent sharpness. The continuous pore structure of the grindstone... Read More
    Suitable Material  lacquerware 
    from S$169.90
    Min. 6 days
  17. Stella Block Set
    Okasugi Stella Block Set
    It can remove rust and stains "cleanly" without damaging the base material. It is flexible and fits well in the work. It can be used by cutting with a utility knife. Can be washed with water such as dirt. Does not damage the base material for removing rust, polishing, dirt, etc. A set o... Read More
    Abrasive Grain Size  #80・#120・#220  Dimension (mm)  80×50×10  Set Contents  Stellar Block (SB- # 80/120/220) 
    from S$88.99
    Min. 6 days
  18. # 120 / 80x50x20mm Polishing block (Rubber)
    ESCO # 120 / 80x50x20mm Polishing block (Rubber)
    Abrasive Grain Size  120  Esco Part No.  EA366EE-3 
    from S$17.99
    Min. 6 days
  19. Stellar block
    Okasugi Stellar block
    It can remove rust and stains "cleanly" without damaging the base material. It is flexible and fits well in the work. It can be used by cutting with a utility knife. Can be washed with water such as dirt. Does not damage the base material for removing rust, polishing, dirt, etc. Rust re... Read More
    from S$58.99
    Min. 6 days
  20. Bali killer block 3-piece set # 80 # 120 # 220
    ZTEC Bali killer block 3-piece set # 80 # 120 # 220
    Since it is a ceramic elastic rubber grindstone, it wears less. Can be used by cutting with a utility knife. It can be washed with water when it gets dirty. Stainless steel hairline correction, fine scratch removal, fine deburring, etc.
    Abrasive Grain Size  #80、#120、#220  Dimension (mm)  80×50×10  Suitable Material  Stainless steel etc. 
    from S$85.99
    Min. 6 days
  21. # 60 / 80x50x20mm Polishing block (Rubber)
    ESCO # 60 / 80x50x20mm Polishing block (Rubber)
    Abrasive Grain Size  60  Esco Part No.  EA366EE-2 
    from S$17.99
    Min. 6 days
  22. # 36 / 80x50x20mm Polishing block (Rubber)
    ESCO # 36 / 80x50x20mm Polishing block (Rubber)
    Abrasive Grain Size  36  Esco Part No.  EA366EE-1 
    from S$17.99
    Min. 6 days
  23. 4-piece polishing block set (rubber)
    ESCO 4-piece polishing block set (rubber)
    Esco Part No.  EA366EE 
    from S$76.99
    Min. 6 days
  24. Minimo Green Stone
    Minitor Minimo Green Stone
    Overall Length (mm)  150  Abrasive Grain  GC 
    from S$52.99
    Min. 2 days
  25. Soft sanding block set
    Sumflex Soft sanding block set
    A fastener type sander block that combines a soft sponge on one side. A dot type paper that does not easily clog. It is used for grinding and polishing metal, wood and all kinds of workpieces.
    Material  sponge  Width (mm)  65  Length (mm)  120  Height (mm)  40  Suitable Material  Metal, wood, etc.  Included Accessories  Replacement paper # 240 x 1 
    from S$29.99
    Min. 5 days
  26. Soft sanding block replacement paper
    Sumflex Soft sanding block replacement paper
    A fastener type sander block that combines a soft sponge on one side. A dot type paper that does not easily clog. It is used for grinding and polishing metal, wood and all kinds of workpieces.
    Height (mm)  120  Width (mm)  70  Suitable Material  Metal, wood, etc. 
    from S$4.69
    Min. 5 days
  27. Medium / fine polishing block
    ESCO Medium / fine polishing block
    Can be used whether it is wet or dry
    from S$8.59
    Min. 2 days
  28. One-touch non-pad disc HAYABUSA #80
    PROCHI One-touch non-pad disc HAYABUSA #80
    A rubber disc with fine abrasive grains. Since it supports a maximum of 12000 rpm, it can be used with a normal disc grinder (recommended 7000 rpm). It has a screw hole that can be replaced with one touch. Abrasive grains cushion even the smallest details, and there is very little change in accur... Read More
    Dimension (Φmm)  100  Abrasive Grain Size  120  Maximum Rotation Speed (min-1[rpm])  12000  Hole Diameter (Φmm)  15  Thickness (mm)  Recommended Operating Speed (min-1 [rpm])  7000  Suitable Material  Stainless steel, iron, aluminum, glass 
    from S$44.99
    Min. 5 days
  29. Rough / medium grain polishing block
    ESCO Rough / medium grain polishing block
    Can be used whether it is wet or dry
    from S$8.29
    Min. 2 days
  30. One-touch non-pad disc HAYABUSA #120
    PROCHI One-touch non-pad disc HAYABUSA #120
    A rubber disc with fine abrasive grains. Since it supports a maximum of 12000 rpm, it can be used with a normal disc grinder (recommended 7000 rpm). It has a screw hole that can be replaced with one touch. Abrasive grains cushion even the smallest details, and there is very little change in accur... Read More
    Dimension (Φmm)  100  Maximum Rotation Speed (min-1[rpm])  12000  Hole Diameter (Φmm)  15  Abrasive Grain Size  240  Thickness (mm)  Recommended Operating Speed (min-1 [rpm])  7000  Suitable Material  Stainless steel, iron, aluminum, glass 
    from S$44.99
    Min. 5 days
  31. Minimo cushion stick
    Minitor Minimo cushion stick
    Overall Length (mm)  150  Abrasive Grain 
    from S$38.99
    Min. 3 days
  32. Minimo FR stick
    Minitor Minimo FR stick
    Width (mm)  10  Overall Length (mm)  150  Mass (g)  30  Thickness (mm)  Abrasive Grain  GC 
    from S$76.99
    Min. 3 days
  33. Bali Killer Block Hard 09F
    ZTEC Bali Killer Block Hard 09F
    Since it is a ceramic elastic rubber grindstone, it wears less. Can be used by cutting with a utility knife. It can be washed with water when it gets dirty. Stainless steel hairline correction, fine scratch removal, fine deburring, etc.
    Dimension (mm)  100×50×25  Suitable Material  Stainless steel etc. 
    from S$129.90
    Min. 5 days
  34. One-touch non-pad disc HAYABUSA #240
    PROCHI One-touch non-pad disc HAYABUSA #240
    A rubber disc with fine abrasive grains. Since it supports a maximum of 12000 rpm, it can be used with a normal disc grinder (recommended 7000 rpm). It has a screw hole that can be replaced with one touch. Abrasive grains cushion even the smallest details, and there is very little change in accur... Read More
    Shank Diameter D (mm)  12  Blade Length l (mm)  30  Outer Diameter d (Φmm)  30  Helix Angle (°)  45  Number of Tips  Overall Length L (mm)  75  Coating  ALDURA 
    from S$44.99
    Min. 5 days
  35. Soflux
    Daiwa Kasei Soflux
    Uses high-performance urethane foam that feels soft and is easy to use, so there is no clogging Easy rust removal For dirt removal, maintenance of molds, tools, etc. and various polishing
    Dimension (mm)  16×45×65 
    Rating:
    100%
    Discontinued
  36. Migamikin stick
    YANASE Migamikin stick
    It drops strongly with the power of diamonds. It is easy to use because it is cut diagonally. For removing rust and dirt from the sink
    Thickness (mm)  15  Width (mm)  20  Mass (g)  32  Abrasive Grain Size  40  Length (mm)  60 
    Discontinued
  37. Block sander (for metal)
    Strong Tool Block sander (for metal)
    A sponge type sander with waterproof silicon carbide abrasive grains studded on all four sides of a flexible and tough resin sponge. Since it can be used for both flat and curved surfaces, it is ideal for objects with many curved surfaces. Since the roughness is different for each of the two surf... Read More
    Main Unit Dimensions, Height H x Width W x Thickness (mm)  100×68×26  Specification  Dry / wet  Abrasive  Silicon carbide abrasive 
    Discontinued
  38. Sandra Rubber
    TILEMENT Sandra Rubber
    Discontinued
View : Grid List
Filter

38 Item(s)

Set Ascending Direction