All Category

Files

A file is an abrasive used mainly for surface processing, dimensions, and polishing. Wide range of applications, used for metals such as iron and copper, wood and plastics. There are many types of diamond processing, ironworking and woodworking files, and commonly used paper files. The file starts from coarse to coarse, and becomes fine with medium, fine, ultra-fine, and ultra-fine, with numbers ranging from # 30 to # 100. The larger the number, the finer the finish.
View : Grid List
Filter

Items 1 - 40 of 2216

Set Ascending Direction
  1. Diamond File for Smooth Work Set
    MonotaRO Diamond File for Smooth Work Set
    * Do not use for anything other than its intended purpose.
    Overall Length (mm)  140  Length of File Part (mm)  50  Suitable Material  Ironworker, ceramic, glass, etc. 
    Rating:
    77%
    from S$19.99
    Min. 2 days
  2. Ironwork file
    TAKAGI Ironwork file
    For processing iron and general metals, etc.
    Rating:
    93%
    from S$8.59
    Min. 2 days
  3. Magic cut
    NICHOLSON Magic cut
    It is a versatile file that can be used from rough cutting to finishing with a single file. Any work material can be used. Stainless Die Steel Brass Die Cast Bronze Aluminum
    RoHS directive (corresponding to 10 substances)  Type  All-purpose  Specification  All-purpose  Shape  Flat 
    Rating:
    95%
    from S$35.99
    Min. 2 days
  4. Wood carving CP file
    Tsubosan Wood carving CP file
    The sharpness of the blade is exactly what you can sharpen with a completely different feeling from fleas and planes. You don't have to press the file, just lightly add it and you can sharpen it comfortably. Due to the reduction of minute irregularities on the surface of the file, the peeling... Read More
    Suitable Material  Wood, bamboo, plastic, etc. 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  5. Wood file
    TAKAGI Wood file
    For processing wood, etc.
    Abrasive Grit Size  rasp-cut 
    Rating:
    100%
    from S$8.29
    Min. 2 days
  6. Extreme
    Tsubosan Extreme
    Since the roughness of the eyes is different on the front and back, rough cutting on the front and turning over to finish will improve workability. A general file for general metals. Any metal before quenching can be scraped.
    File Width W (mm)  16  Overall Length (mm)  235  Suitable Material  General metal  File thickness T (mm)  Blade Length (mm)  120  Shape  Flat type 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  7. Koumaru File with Ergo Handle
    BAHCO Koumaru File with Ergo Handle
    The edges taper towards the tip, tapering 4 "and 6" and semi-tapered over 8 ". It is a compound. Suitable for filing concave surfaces, flat surfaces, large holes, and deburring. A file with an ergo handle.
    Shape  Half curved  Material  High performance alloy steel 
    from S$26.99
    Min. 2 days
  8. All-purpose file
    TAKAGI All-purpose file
    For roughing of iron and non-ferrous metals
    Rating:
    100%
    from S$8.29
    Min. 2 days
  9. Skill Olympics (for certification) LP1163 SP series
    Tsubosan Skill Olympics (for certification) LP1163 SP series
    This is the world's highest level file manufactured by Valor Co., Ltd. at its own factory in Switzerland in order to support the ultra-high precision machining of micron units required for the WorldSkills Olympics. Tsubosan's original technology Quick Cut + is applied to the surface to fu... Read More
    Shape  Flat 
    from S$99.90
    Min. 5 days
  10. Diamond wrapper surreal thin
    SUN UP Diamond wrapper surreal thin
    A convenient diamond sharpener that can sharpen anything. A diamond file with diamond particles coated on the entire surface with titanium. Since the shape of the file is ultra-thin, it is easy to polish narrow areas. A small wooden handle grip is used for accurate polishing work with the size of... Read More
    Overall Length (mm)  183  Mass (g)  42 
    from S$16.99
    Min. 6 days
  11. Knife Diamond Sharpener
    SUN UP Knife Diamond Sharpener
    Revival of sharpness! For polishing various blades (titanium coating finish) Diamond files are convenient for polishing kitchen knives, scissors, sickles, nata, cutting scissors, grass cutting tipped saws, etc.! The front surface is flat and has a particle size of # 150 (for rough and medium grin... Read More
    Overall Length (mm)  252  Mass (g)  155 
    from S$34.99
    Min. 6 days
  12. Crafted File Type 10 Flat Nakame 185
    YAMAGUCHI Crafted File Type 10 Flat Nakame 185
    Sustains sharp sharpening and better durability. For deburring, finishing, etc. * 5 to 10 types are the full length size.
    Overall Length (mm)  185  Mass (g)  35  Trusco Part No.  811-6919  Shape  Flat  Abrasive Grit Size  Medium stitch (cut width 85mm)  Material  SKS8 
    from S$12.99
    Min. 4 days
  13. 300mm iron file (3 types, 3 pcs / medium)
    ESCO 300mm iron file (3 types, 3 pcs / medium)
    Esco Part No.  EA521TV-30B 
    from S$169.90
    Min. 4 days
  14. 250mm flat file with handle
    ESCO 250mm flat file with handle
    Esco Part No.  EA521VR-250G 
    from S$229.90
    Min. 4 days
  15. Iron file flat
    MonotaRO Iron file flat
    It is suitable for polishing non-hardened metals such as iron and die casting, and polishing and processing precious metals used for engraving and metalworking. When finishing metal by hand. * Do not use for any purpose other than its intended purpose.
    Material  Carbon tool steel  Shape  Flat  Type  Multiple eyes 
    Rating:
    88%
    from S$5.99
    Min. 2 days
  16. Set Rasp Flat, Semi-circle, Circle, Square, Triangle Set
    MonotaRO Set Rasp Flat, Semi-circle, Circle, Square, Triangle Set
    A set file containing 5 types of shapes. For polishing metal etc. * Do not use for any purpose other than its intended purpose.
    Length of File Part (mm)  100  Width, Flat (mm)  11  Width, Half Round (mm)  11.5  Overall Length (mm)  215  Mass (g)  280  Thickness, Flat (mm)  3.5  Thickness, Half Round (mm)  Flat Width, Square Section (mm)  5.5  Diameter (round) (Φmm)  5.6  Flat Width, Triangle Section (mm)  8.2  Material  Bearing steel GCr15  Type  Set  Shape  Set 
    Rating:
    88%
    from S$28.99
    Min. 2 days
  17. Wooden File Handle
    Tsubosan Wooden File Handle
    Shape  Iron file file  Material  Miscellaneous wood 
    Rating:
    82%
    from S$2.69
    Min. 2 days
  18. Ironwork File
    Tsubosan Ironwork File
    It can be used for processing iron, aluminum, copper brass, and plastic.
    RoHS directive (corresponding to 10 substances)  Shape  Flat  Type  For ironsmith  Suitable Material  Iron, aluminum, copper・ brass, plastic 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  19. Diamond File Set 215mm
    MonotaRO Diamond File Set 215mm
    * Do not use for anything other than its intended purpose.
    Overall Length (mm)  215  Mass (g)  290  Suitable Material  Ironworker, ceramic, glass, etc. 
    Rating:
    78%
    from S$34.99
    Min. 2 days
  20. File
    KTC File
    A file for metal processing that uses a foam dipping grip that is non-slip and easy to apply force.
    Overall Length (mm)  220  Type  For metal  Abrasive Grit Size  Second 
    Rating:
    93%
    from S$9.69
    Min. 2 days
  21. Diamond File Double-Edged
    MonotaRO Diamond File Double-Edged
    Grinding degree and wear resistance are improved by the surface diamond coating. The wooden handle fits comfortably in your hand, making it less slippery and improving work efficiency. * Do not use for anything other than sharpening the blade of a knife. * Please wear protective gear such as work... Read More
    Abrasive Grain Size  #320 
    Rating:
    82%
    from S$12.99
    Min. 2 days
  22. File set Flat type 5-piece set
    MonotaRO File set Flat type 5-piece set
    * Do not use for anything other than its intended purpose.
    Length of File Part (mm)  100  Width (mm)  11  Overall Length (mm)  215  Thickness (mm)  3.5  Mass (g)  350  Material  Bearing steel GCr15  Shape  Flat  Abrasive Grit Size  Second  Type  Set 
    Rating:
    68%
    from S$29.99
    Min. 2 days
  23. Iron file half-round
    MonotaRO Iron file half-round
    It is suitable for polishing non-hardened metals such as iron and die casting, and polishing and processing precious metals used for engraving and metalworking. When finishing metal by hand. * Do not use for any purpose other than its intended purpose.
    Material  Carbon tool steel  Shape  Half curved  Type  Multiple eyes 
    Rating:
    87%
    from S$8.79
    Min. 2 days
  24. File for Ironsmith Flat
    TRUSCO File for Ironsmith Flat
    It has a sharp sharpening and is excellent in durability. The side (only one side) is also engraved with a blade. It is a JIS standard compliant product.
    Material  Alloy tool steel (SKS-8)  Shape  Flat  Suitable Material  Ironsmith 
    Rating:
    84%
    from S$12.99
    Min. 2 days
  25. Iron file 2WAY
    HANDIWORK Iron file 2WAY
    It has cutting power and is ideal for processing iron and general metals. Hand-friendly elastomer grip handle. For processing iron for metals and general metals
    File Width W (mm)  15  Length of File Part (mm)  150  Overall Length (mm)  280  File thickness T (mm)  Abrasive Grit Size  Compound / Rough / Fine  Shape  Flat  Suitable Material  Iron and general metals  Material (Handle)  PVC+TPR  Material (Main Unit)  SKS-8 
    Rating:
    89%
    from S$19.99
    Min. 2 days
  26. Diamond File S Type
    Tsubosan Diamond File S Type
    Suitable Material  Hardened iron metal, stone, glass, etc. 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  27. Diamond Sharpener
    MonotaRO Diamond Sharpener
    Since you can use # 150 and # 320 properly on both sides, you can do everything from rough grinding to finishing with just one! Cutting tool polishing * Do not use for anything other than sharpening the blade of a knife. * Please wear protective gear such as work gloves and protective goggles.
    Abrasive Grain Size  #150/#320  Blade Length (mm)  110  Blade Thickness (mm)  Blade Width (mm)  20  Overall Length (mm)  215 
    Rating:
    79%
    from S$17.99
    Min. 2 days
  28. Fish Earth Mark Precision File
    Hiroshima File Fish Earth Mark Precision File
    It is a very fine file. Suitable for more precise finishing work. Round shank For precision finishing of metal. For precision finishing of precious metals.
    Abrasive Grit Size  #6  RoHS directive (corresponding to 10 substances)  Abrasive Grain Size  Type  precision  Shape  Flat  Specification  Precision finishing 
    Rating:
    95%
    from S$58.99
    Min. 2 days
  29. File Handle
    TRUSCO File Handle
    A file pattern that fits comfortably in your hand and is not slippery. For the handle of an iron file * Use SS for 150 mm round and corner and double-edged file 75 and 100 mm, and S for 200 mm round and corner.
    Rating:
    84%
    from S$4.39
    Min. 2 days
  30. File Set
    Tsubosan File Set
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  31. Diamond wrapper
    SK (Niigata Seiki) Diamond wrapper
    A PC handle with good workability is combined with an oil stone (oil grindstone) that is made by baking ceramic abrasive grains. The handles are color-coded according to the particle size, so you can see at a glance which particle size you want to use. When using knives, shear blades, drills, re-... Read More
    Overall Length (mm)  145  Overall Width (mm)  16  Thickness (mm)  16  Mass (g)  20  Wheel Size (mm)  45×12×5 
    Rating:
    86%
    from S$15.99
    Min. 2 days
  32. Iron file round
    MonotaRO Iron file round
    It is suitable for polishing non-hardened metals such as iron and die casting, and polishing and processing precious metals used for engraving and metalworking. When finishing metal by hand. * Do not use for any purpose other than its intended purpose.
    Material  Carbon tool steel  Shape  Round  Type  Single item 
    Rating:
    85%
    from S$5.49
    Min. 2 days
  33. Precision File (Flat)
    Tsubosan Precision File (Flat)
    While normal files are sharpened, precision files are drawn to achieve very fine grain. Great for delicate work. Every detail, such as shape, eye angle, and fineness of eyes, has been taken into consideration to suit the diversifying and complicated details of work. The sharpness, accuracy and du... Read More
    Abrasive Grain Size  # 6 (precision eye)  Material  Carbon tool steel (SK-2)  Shape  Flat 
    Rating:
    100%
    from S$54.99
    Min. 2 days
  34. File Flat
    Tsubosan File Flat
    RoHS directive (corresponding to 10 substances)  Shape  Flat 
    Rating:
    96%
    from S$46.99
    Min. 2 days
  35. File Set, Half-round, 5pcs Set
    MonotaRO File Set, Half-round, 5pcs Set
    A semi-round file that is often used. For polishing metal etc. * Do not use for any purpose other than its intended purpose.
    Length of File Part (mm)  100  Width (mm)  11.5  Overall Length (mm)  215  Thickness (mm)  3.5  Mass (g)  350  Material  Bearing steel GCr15  Shape  Half curved  Abrasive Grit Size  Second  Type  Set 
    Rating:
    71%
    from S$29.99
    Min. 2 days
  36. Ironwork File
    Tsubosan Ironwork File
    It can be used for processing iron, aluminum, copper brass, and plastic.
    Type  For ironsmith  Shape  Half curved 
    Rating:
    82%
    from S$16.99
    Min. 2 days
  37. Saw file (double-edged file)
    Tsubosan Saw file (double-edged file)
    The eye shape is single. Due to its high hardness, it can process hard steel materials. For sharpening of saw blades, processing steel materials, processing glass, etc.
    Suitable Material  Saw blade, steel, glass, etc.  Abrasive Grit Size  Second 
    Rating:
    86%
    from S$15.99
    Min. 2 days
  38. Round file for ironworker
    TRUSCO Round file for ironworker
    It has a sharp sharpening and is excellent in durability. The blade is engraved on the entire surface. It is a JIS standard compliant product.
    Material  Carbon tool steel (SK-2)  Suitable Material  Ironsmith  Shape  Round 
    Rating:
    92%
    from S$11.99
    Min. 2 days
  39. Diamond sharpener tapered half circle
    MonotaRO Diamond sharpener tapered half circle
    A tapered half-round type that sharpens curved blades, straight blades, and fine details. The V-groove on the back allows you to sharpen awls and needles. You can easily sharpen scissors, sickles, etc. without water. As a file sharpener * Do not use for anything other than sharpening the blade of... Read More
    Blade Length (mm)  155  Mass (g)  162  Overall Length (mm)  270  Blade Thickness (mm)  4.5  Abrasive Grain Size  400  Material (Grip)  Color wood  Blade Width (mm)  Tip: 4, End: 27.5 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  40. Wooden File Handle
    SK (Niigata Seiki) Wooden File Handle
    Workability is improved by attaching it to a single wooden grip file that fits in your hand. Use according to the file size.
    Material  Natural wood 
    Rating:
    93%
    from S$3.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2216

Set Ascending Direction