All Category

Board Files

View : Grid List
Filter

38 Item(s)

Set Ascending Direction
  1. Board File
    TRUSCO Board File
    One eye is a demon (roughing) and the back is a file (finishing), and the width of the file body makes it ideal for work that requires cutting force. File for processing gypsum board, slate, brick, lightweight concrete, wood and resin.
    Rating:
    95%
    from S$28.99
    Min. 2 days
  2. Lightweight Board File
    Tsubosan Lightweight Board File
    By changing the material to aluminum, the weight has been significantly reduced compared to conventional products. One side is demon eyes (rough cutting) and the other side is file eyes (finishing). The feature is that it is hard to be clogged because the eyes are coarse. For rough finishing of g... Read More
    Suitable Material  For plaster board.  Overall Length (mm)  190  Blade Width (mm)  35  Thickness (mm) 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  3. Board file super hard
    Tajima (TJM DESIGN) Board file super hard
    Tiger super hard can be scraped. Durability is 10 times that of Onime file Shuttle structure with swinging fine ceramic blade Carbide gypsum board cutting file * Because it is a knife, please handle it with care.
    Suitable Material  Super hard plasterboard 
    from S$48.99
    Min. 2 days
  4. Board file dual
    Tajima (TJM DESIGN) Board file dual
    The unique file shape does not clog. Work volume is reduced with a continuous tetra blade that can be scraped by pushing or pulling. Elastomer grip makes it hard to slip and has an easy-to-grip body shape. Lightweight design that does not get tired easily. Maintenance-free, rust-proof file part. ... Read More
    Suitable Material  Gypsum board / calcal board  Suitable Thickness of Workpiece (mm)  Up to 21 (coarse area) 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  5. Mentor file
    GISUKE (Takagi) Mentor file
    A new board file that does not clog. For cutting and chamfering various boards, slate, wood, resin, etc.
    Dimension (mm)  300  Material (Grip)  PVC  Material (Main Unit)  SPC-41 (Parker treatment)  Suitable Material  Various boards, slate, wood, resin, etc. 
    from S$16.99
    Min. 2 days
  6. Board file flat demon 250MM
    YAMAGUCHI Board file flat demon 250MM
    Trusco Part No.  811-6899  Thickness (mm)  Mass (g)  370  Overall Length (mm)  250  Width (mm)  32 
    from S$38.99
    Min. 4 days
  7. Board file with chamfering cutter
    Ryuhomaru Board file with chamfering cutter
    The'chamfered plane'and'board file' of gypsum board are now in one. Chamfer width dial one-touch adjustment (PAT) Powder keep structure (PAT) that does not scatter powder when filing
    Dimensions, Width W x Height H x Depth D (mm)  55×180×35  Mass (g)  250 
    Rating:
    20%
    from S$88.99
    Min. 2 days
  8. Board file
    Tajima (TJM DESIGN) Board file
    Equipped with a newly developed Tetra blade that enables continuous cutting without clogging. The bidirectional blade allows polishing in both "push and pull" directions, improving workability by about 30% compared to general demon files. Comes with stainless fins. For side cutting of g... Read More
    Length (mm)  148  Thickness (mm)  20  Width (mm)  37  Suitable Material  Gypsum board, calc board 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  9. Board file flat demon 350MM
    YAMAGUCHI Board file flat demon 350MM
    Thickness (mm)  Overall Length (mm)  350  Trusco Part No.  811-6900  Width (mm)  36  Mass (g)  585 
    from S$54.99
    Min. 4 days
  10. Board file (demon / medium)
    Tsubosan Board file (demon / medium)
    One side is demon eyes (rough cutting) and the other side is file eyes (finishing). The feature is that it is hard to be clogged because the eyes are coarse. For rough finishing of gypsum board * If it is clogged, remove it with a brush etc. before use.
    Thickness (mm)  Suitable Material  For plaster board.  Abrasive Grit Size  rasp-cut 
    from S$43.99
    Min. 5 days
  11. Super / extreme rough ZAG flat blade metal body
    GISUKE (Takagi) Super / extreme rough ZAG flat blade metal body
    Shave in a zag. Hard to clog! Speedy grinding! Ideal for rough cutting of gypsum board. Easy! Replaceable blade type. Durable alloy body. Roughing / chamfering of gypsum board, wood, etc. For removing rust and removing paint.
    Dimension (mm)  (Blade) about 139 × 42  Suitable Material  Gypsum board, wood, etc. 
    from S$15.99
    Min. 3 days
  12. Lightweight 2WAY plasterboard file
    TAKAGI Lightweight 2WAY plasterboard file
    2WAY type of demon eyes and fine demon eyes. For cutting gypsum board, slate, wood, resin, etc.
    Type  Onimome, Hoshimeme  Suitable Material  Gypsum board, slate, wood, resin, etc. 
    from S$39.99
    Min. 3 days
  13. Super / Extreme Rough ZAG Flat Blade Replacement Blade
    GISUKE (Takagi) Super / Extreme Rough ZAG Flat Blade Replacement Blade
    Hard to clog! Speedy grinding! Ideal for rough cutting of gypsum board. GISUKE Ultra-rough ZAG flat blade spare blade for metal body. Roughing / chamfering of gypsum board, wood, etc. For removing rust and removing paint.
    Dimension (mm)  (Blade) about 139 × 42  Suitable Material  Gypsum board, wood, etc. 
    from S$5.59
    Min. 3 days
  14. Board file
    H&H Board file
    Fully sharpened finish for cutting gypsum board, slate, wood, resin, etc.
    Dimension (mm)  250  Material  Carbon tool steel (SK-2)  Abrasive Grit Size  Front: Onimus, Back: Nakame 
    from S$23.99
    Min. 5 days
  15. Board file flat demon 350
    YAMAGUCHI Board file flat demon 350
    Mass (g)  680  Overall Length (mm)  350  Trusco Part No.  811-6901  Thickness (mm)  Width (mm)  42 
    from S$65.99
    Min. 4 days
  16. Lightweight board file
    H&H Lightweight board file
    Light for cutting gypsum board, slate, wood, resin, etc.! Easy work
    Dimension (mm)  250  Material  Aluminum / nickel plating  Abrasive Grit Size  Front: Onimus, Back: Nakame 
    from S$21.99
    Min. 3 days
  17. Board file 300mm
    Tsubosan Board file 300mm
    Width (mm)  32  Overall Length (mm)  300  Trusco Part No.  852-7913  Thickness (mm) 
    from S$38.99
    Min. 5 days
  18. Board file
    Tsubo Senkichi Board file
    A file for woodworking boards. Can be used for rough finishing for woodwork boards. Grinding and polishing of woodworking boards. * Make sure that the file body is free of chips, cracks, cracks, and cracks. * If used in the opposite direction, it will damage your eyes and shorten the service life... Read More
    Abrasive Grit Size  Rough / finish  Material  SKS-8 or SK-2  Suitable Material  Woodworking board 
    from S$49.99
    Min. 3 days
  19. Board file 350mm wide type
    Tsubosan Board file 350mm wide type
    Thickness (mm)  Overall Length (mm)  350  Width (mm)  42  Trusco Part No.  852-7916 
    from S$48.99
    Min. 5 days
  20. Mini board file
    YAYOI CHEMICAL INDUSTRY Mini board file
    Convenient for finishing the cut surface of gypsum board. The front side is rough and the back side is fine.
    Overall Length (mm)  255  Size  150mm 
    from S$25.99
    Min. 5 days
  21. File for board
    ESCO File for board
    Blade Length  105mm  Overall Length (mm)  151  Blade Width  38mm  Material  Ceramic  Surface roughness  Fine  Shape  Flat 
    Rating:
    100%
    from S$77.99
    Min. 4 days
  22. Board file 350mm
    Tsubosan Board file 350mm
    Trusco Part No.  852-7914  Thickness (mm)  Width (mm)  36  Overall Length (mm)  350 
    from S$49.99
    Min. 5 days
  23. Board File Middle Eye TBY-S130C
    YAYOI CHEMICAL INDUSTRY Board File Middle Eye TBY-S130C
    The unique file shape prevents clogging and uses a new Tetra blade that can be sharpened smoothly in any direction. Stainless steel fins are useful for holding paper on boards and retightening screws. It is small and convenient to carry.
    Length of File Part (mm)  130 
    from S$33.99
    Min. 5 days
  24. Yamaguchi Light Alloy Board File Light Waza-kun
    Yoita Riki Kogyo Yamaguchi Light Alloy Board File Light Waza-kun
    It is a compact and easy-to-carry board file that is light and easy to work with because it is a light alloy. Because it is a light alloy, it is very light and does not rust easily. Ideal for cutting wood, resin, gypsum board, slate, horseshoe, etc. A board file that is convenient for the form. C... Read More
    Material  Light alloy 
    from S$38.99
    Min. 4 days
  25. File for board
    ESCO File for board
    Blade Length  165mm  Overall Length (mm)  180  Blade Width  53mm  Material  Ceramic  Surface roughness  Fine / coarse  Shape  Flat 
    from S$66.99
    Min. 4 days
  26. Board File Super Hard TBY-SH130
    YAYOI CHEMICAL INDUSTRY Board File Super Hard TBY-SH130
    from S$49.99
    Min. 5 days
  27. 250mm light file (for board)
    ESCO 250mm light file (for board)
    Esco Part No.  EA521TS-10 
    from S$23.99
    Min. 4 days
  28. File for board
    ESCO File for board
    Mass (g)  250  Blade Length (mm)  45  Dimension (mm)  55×180×35  Abrasive Grit Size  Fine 
    from S$87.99
    Min. 2 days
  29. Board File Super Hard TBY-SH180
    YAYOI CHEMICAL INDUSTRY Board File Super Hard TBY-SH180
    from S$66.99
    Min. 5 days
  30. File for board
    ESCO File for board
    Blade Length  170mm  Overall Length (mm)  180  Blade Width  47mm  Material  Ceramic  Surface roughness  Fine / coarse  Shape  Flat 
    from S$109.90
    Min. 4 days
  31. Board file fine TBY-S130S
    YAYOI CHEMICAL INDUSTRY Board file fine TBY-S130S
    The unique file shape prevents clogging and uses a new Tetra blade that can be sharpened smoothly in any direction. Stainless steel fins are useful for holding paper on boards and retightening screws. It is small and convenient to carry.
    Length of File Part (mm)  130 
    from S$33.99
    Min. 5 days
  32. Light alloy board file Double-sided demon (Daemon / Small demon)
    YAMAGUCHI Light alloy board file Double-sided demon (Daemon / Small demon)
    Double-sided demon file (large) and demon (small). Does not rust. No need to apply oil, maintenance free. It is super lightweight and fits in a work bag. Cutting of gypsum board, slate, wood, resin, horseshoe, etc. * Please press to use. If you use it in the opposite direction, it will damage you... Read More
    Width (mm)  45  Overall Length (mm)  250  Mass (g)  180 
    Discontinued
  33. Alligator mini board file 150mm
    ORIENT (File) Alligator mini board file 150mm
    Since it has a grip, it is easier to hold than a general board file. Ideal for cutting rough materials such as exterior and interior materials. (Please use gloves)
    Mass (g)  425  Abrasive Grit Size  Middle eyes / Oni eyes  Dimensions, Width W x Height H x Depth D (mm)  37.5×250×5.9  Standard Size (mm)  150 
    Discontinued
  34. Board file
    ORIENT (File) Board file
    Ideal for cutting rough materials such as exterior and interior materials. (Please use gloves) Please use gloves when using
    Abrasive Grit Size  Middle eyes / Oni eyes 
    Discontinued
  35. Master of the board
    ORIENT (File) Master of the board
    Two roles, a hammer and a file, in one. File for woodworking
    Head dimensions (mm)  22×22×120  Abrasive Grit Size  Middle eyes / Oni eyes  Dimensions, Width W x Height H x Depth D (mm)  120×335×24  Mass (g)  570 
    Discontinued
  36. File for board
    ESCO File for board
    Blade Length  130mm  Overall Length (mm)  148  Blade Width  38mm  Material  Ceramic  Shape  Flat  Surface roughness  Second 
    Discontinued
  37. Board File Demon / Nakamedaira BP
    Tsubosan Board File Demon / Nakamedaira BP
    Discontinued
View : Grid List
Filter

38 Item(s)

Set Ascending Direction