All Category

Hand Lapping Tools

A handler upper is a tool used for manual polishing without using a machine. One of the most useful tools for rework by polishing, especially for removing burrs and deburrs. It looks like a toothbrush, with a grindstone on the front. For rough finishes, grain size # 240, and for regular finishes, grain size # 320 is a guide. For precision finishing, a grindstone with a grain size of # 400 is suitable. A handler upper that uses diamond as the abrasive is ideal for high-hardness polishing.
View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction
  1. Diamond wrapper
    SK (Niigata Seiki) Diamond wrapper
    A PC handle with good workability is combined with an oil stone (oil grindstone) that is made by baking ceramic abrasive grains. The handles are color-coded according to the particle size, so you can see at a glance which particle size you want to use. When using knives, shear blades, drills, re-... Read More
    Overall Length (mm)  145  Overall Width (mm)  16  Thickness (mm)  16  Mass (g)  20  Wheel Size (mm)  45×12×5 
    Rating:
    86%
    from S$15.99
    Min. 2 days
  2. Handler
    Tsubosan Handler
    It is color-coded according to the particle size and is easy to use. Drills, tools, cutters, knives, scissors, etc., blade edge correction after re-polishing hardened steel (blade stopper) For repairing cemented carbide tools, glass, ceramics, etc.
    Overall Length (mm)  175  Wheel Size (mm)  45×12×5 
    Rating:
    67%
    from S$24.99
    Min. 2 days
  3. Electroplated diamond wrapper
    SK (Niigata Seiki) Electroplated diamond wrapper
    A PC handle with good workability is combined with a plate electrodeposited with diamond abrasive grains. Used for forming and modifying hardened steel, finishing dies, and sharpening blades of cemented carbide tools, highs, ceramic tools, knives, kitchen knives, etc.
    Thickness (mm)  12  Overall Length (mm)  145  Overall Width (mm)  16  Mass (g)  20  Orbital Polishing Diameter (mm)  44×12 
    from S$29.99
    Min. 2 days
  4. Hand Lappers Blue for Plain Finish
    TRUSCO Hand Lappers Blue for Plain Finish
    The grindstone is strong because boron carbide is sintered at high temperature. The handle is made of oil resistant resin. Ideal for removing burrs and burrs.
    Abrasive Grain Size  #320  Width (mm)  12  Overall Length (mm)  150  Length (mm)  150  Trusco Part No.  220-8342  Mass (g)  28  Thickness (mm)  Color  Blue  Specification  For normal finishing 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  5. Hand Lappers Yellow Fine Finishing
    TRUSCO Hand Lappers Yellow Fine Finishing
    The grindstone is strong because boron carbide is sintered at high temperature. The handle is made of oil resistant resin. Ideal for removing burrs and burrs.
    Abrasive Grain Size  #400  Width (mm)  12  Length (mm)  150  Overall Length (mm)  150  Trusco Part No.  220-8351  Mass (g)  28  Thickness (mm)  Specification  For precision finishing  Color  Yellow 
    from S$26.99
    Min. 2 days
  6. Diamond Hand Lappers
    TRUSCO Diamond Hand Lappers
    Ideal for processing glass, ceramics, woodwork, aluminum, copper, plastic, and stone. * If you get clogged, rub the diamond surface with a toothbrush (used item).
    Overall Length (mm)  172  Mass (g)  20.0  Orbital Polishing Diameter (mm)  29×10.5 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  7. Hand Lappers Green Ultra-fine Finishing
    TRUSCO Hand Lappers Green Ultra-fine Finishing
    The grindstone is strong because boron carbide is sintered at high temperature. The handle is made of oil resistant resin. Ideal for removing burrs and burrs.
    Abrasive Grain Size  #600  Width (mm)  12  Overall Length (mm)  150  Length (mm)  150  Trusco Part No.  220-8369  Mass (g)  28  Thickness (mm)  Specification  For ultra-precision finishing  Color  Green 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  8. Gomangoku Stick Set
    Okasugi Gomangoku Stick Set
    You can finish the material without damaging it as much as possible and remove rust. A slim shape that fits comfortably in your hand and can be easily finished even in narrow spaces. Soft type 5 types set with different particle sizes. Compatible with various materials. As it is a stick type, it ... Read More
    Rating:
    90%
    from S$69.99
    Min. 2 days
  9. Hand Lappers
    YAMATO SEITOSYO Hand Lappers
    The best whetstone for deburring and deburring is strong because Poron carbide is sintered at high temperature. The handle is made of oil resistant resin
    Outer Dimensions, Vertical x Horizontal (mm)  150×12  Lapping Stone Size (mm)  45×12×5 
    from S$38.99
    Min. 2 days
  10. Ichigo stone stick
    Okasugi Ichigo stone stick
    You can finish the material without damaging it as much as possible and remove rust. A slim shape that fits comfortably in your hand and can be easily finished even in narrow spaces. Compatible with various materials. As it is a stick type, it is ideal for stains and irregularities that are diffi... Read More
    from S$69.99
    Min. 2 days
  11. Hand Lappers Red Rough Finish
    TRUSCO Hand Lappers Red Rough Finish
    The grindstone is strong because boron carbide is sintered at high temperature. The handle is made of oil resistant resin. Ideal for removing burrs and burrs.
    Abrasive Grain Size  #240  Width (mm)  12  Length (mm)  150  Overall Length (mm)  150  Trusco Part No.  220-8334  Mass (g)  28  Thickness (mm)  Specification  For rough finishing  Color  Red 
    from S$26.99
    Min. 2 days
  12. Polishing rubber spatula S
    Sumflex Polishing rubber spatula S
    Polished rubber is attached to the flexible spatula. Ideal for polishing narrow gaps and small areas. * Please note that sudden bending may damage the product.
    Width (mm)  10  Overall Length (mm)  175  Thickness (mm)  Length (mm)  40 
    from S$9.19
    Min. 2 days
  13. Hand Wrapper
    TRUSCO Hand Wrapper
    The grindstone is strong because boron carbide is sintered at high temperature. The handle is made of oil resistant resin. Ideal for removing burrs and burrs.
    Width (mm)  12  Length (mm)  150  Mass (g)  28  Thickness (mm) 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  14. Diamond handler upper
    Noritake Diamond handler upper
    A tool for polishing, in which diamond abrasive grains are hardened with resin bond. Polishing work of molds, deburring work
    Width (mm)  10  Overall Length (mm)  140  Diamond layer length (mm)  40  Diamond Layer Thickness (mm)  Abrasive Grain  SD  Suitable Material  Various metals 
    from S$109.90
    Min. 2 days
  15. Handphone
    Nippon Diamond Handphone
    The diamond hand horn is ideal for removing small burrs and has good sharpness, making it easy to improve efficiency.
    Shape  HH1  Abrasive Grain  diamond 
    from S$88.99
    Min. 2 days
  16. Vitrified diamond handler
    YAMATO SEITOSYO Vitrified diamond handler
    Suitable for polishing workpieces with high hardness. The handle is made of aluminum. Construction of carbide blades Polishing of cutting edges.
    Thickness (mm)  1.5  Width (mm)  12  Overall Length (mm)  150  Mass (g)  29  Length (mm)  40  Suitable Material  Carbide blade  Material  Vitrified diamond 
    from S$77.99
    Min. 2 days
  17. COLOR block sander
    Strong Tool COLOR block sander
    Length (mm)  100  Thickness (mm)  27  Width (mm)  68 
    from S$5.19
    Min. 4 days
  18. Handler upper half-round
    Tsubosan Handler upper half-round
    Since it is a semi-round type, it is ideal for polishing correction on the R surface. It is color-coded according to the particle size and is easy to use. Fixing the cutting edge after re-polishing hardened steel such as drills, tools, cutters, knives, and scissors. For repairing cemented carbide... Read More
    Length (mm)  175  Wheel Size (mm)  45×12×4.6  Shape  Half curved 
    from S$24.99
    Min. 5 days
  19. Diamond wrapper
    Tsuboman Diamond wrapper
    Carbide tipped saw, knife for agricultural machinery, sickle, kitchen knife, scissors, etc.
    Abrasive Grain Size  #400  RoHS directive (corresponding to 10 substances)  Orbital Polishing Diameter (mm)  11×50  Overall Length (mm)  218  Suitable Material  Carbide blades, etc. 
    from S$29.99
    Min. 5 days
  20. Hand wrapper hard type
    YAMATO SEITOSYO Hand wrapper hard type
    Boron carbide (B4C) is sintered at high temperature with a vitrified bond, so it has excellent sharpness and durability. Since the grindstone is attached to the handle, the grindstone will not break. As it is for hand polishing, it has a structure that makes it easy to apply force. It is a hard t... Read More
    Overall Length (mm)  150  Wheel Size (mm)  45×12×5 
    Rating:
    100%
    from S$29.99
    Min. 13 days
  21. Polishing rubber spatula M
    Sumflex Polishing rubber spatula M
    Polished rubber is attached to the flexible spatula. Ideal for polishing narrow gaps and small areas. * Please note that sudden bending may damage the product.
    Width (mm)  15  Overall Length (mm)  185  Thickness (mm)  Length (mm)  50 
    from S$10.99
    Min. 5 days
  22. 130mm knife sharpener (foldable)
    ESCO 130mm knife sharpener (foldable)
    Esco Part No.  EA522FA-10 
    from S$38.99
    Min. 4 days
  23. Electroplated diamond handler wrapper wrapper sheet
    YANASE Electroplated diamond handler wrapper wrapper sheet
    Since it comes with Velcro, the seat can be replaced with a single touch. Holder and seat are sold separately. We offer a wide range of granularity. It can be used for grinding and polishing flat and curved surfaces.
    RoHS directive (corresponding to 10 substances)  Size (mm)  50×150  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity 
    from S$46.99
    Min. 17 days
  24. GC handler upper
    TRUSCO GC handler upper
    A GC whetstone with an easy-to-grip handle. Since it has a handle, the distance from the blade is maintained when sharpening the blade, so it can be used safely. The handle is made of oil resistant resin. For sharpening blades such as sickles.
    Width (mm)  12  Abrasive Grain Size  120  Length (mm)  150  Mass (g)  22  Thickness (mm)  Trusco Part No.  790-2778  Specification  For sharpening 
    from S$19.99
    Min. 2 days
  25. 175mm 5-piece handler set
    ESCO 175mm 5-piece handler set
    Esco Part No.  EA366GC-5 
    from S$139.90
    Min. 6 days
  26. 175mm handler upper (# 240)
    ESCO 175mm handler upper (# 240)
    Abrasive Grain Size  240  Esco Part No.  EA366GC-12 
    from S$29.99
    Min. 6 days
  27. 175mm handler upper (# 600)
    ESCO 175mm handler upper (# 600)
    Abrasive Grain Size  600  Esco Part No.  EA366GC-15 
    from S$29.99
    Min. 6 days
  28. 175mm handler upper (# 400)
    ESCO 175mm handler upper (# 400)
    Abrasive Grain Size  400  Esco Part No.  EA366GC-14 
    from S$29.99
    Min. 6 days
  29. 175mm handler upper (# 180)
    ESCO 175mm handler upper (# 180)
    Abrasive Grain Size  180  Esco Part No.  EA366GC-11 
    from S$29.99
    Min. 6 days
  30. Hand sharpener DS-1
    Tsuboman Hand sharpener DS-1
    For cutting blades such as carbide tipped saws, grooving cutters, cutting cutters, and carbide saw blades
    Abrasive Grain Size  #400  RoHS directive (corresponding to 10 substances)  Suitable Material  Carbide blades, etc. 
    from S$24.99
    Min. 4 days
  31. # 800 Diamond handler
    ESCO # 800 Diamond handler
    Abrasive Grain Size  800  Esco Part No.  EA826NB-5 
    from S$77.99
    Min. 6 days
  32. Whetstone for Diamond Cutter Dressing
    TRUSCO Whetstone for Diamond Cutter Dressing
    Make a few cuts in the cutting edge of the diamond cutter that has become clogged and has become difficult to cut. The cut will be revived. It is a size that is easy to store in a tool box. It can be used regardless of the purpose of the cutter, such as for concrete, tile, and roof tiles. A whets... Read More
    Abrasive Grain Size  180  Trusco Part No.  206-8593  Mass (g)  73.1  Material / Finish  WA 
    from S$13.99
    Min. 3 days
  33. Diamond Hand Wrapper Set
    TRUSCO Diamond Hand Wrapper Set
    Since the pad and seat are set with Velcro, they can be replaced with a single touch. It has less clogging and is dozens of times more durable than ordinary abrasive cloth. For glass, woodwork, aluminum, copper, plastic, and stone.
    Width (mm)  55.5  Length (mm)  90 
    from S$56.99
    Min. 3 days
  34. # 240 Diamond Handler Upper
    ESCO # 240 Diamond Handler Upper
    Abrasive Grain Size  240  Esco Part No.  EA826NB-1 
    from S$77.99
    Min. 6 days
  35. # 600 Diamond handler
    ESCO # 600 Diamond handler
    Abrasive Grain Size  600  Esco Part No.  EA826NB-4 
    from S$77.99
    Min. 6 days
  36. 175mm handler upper (# 320)
    ESCO 175mm handler upper (# 320)
    Abrasive Grain Size  320  Esco Part No.  EA366GC-13 
    from S$29.99
    Min. 6 days
  37. Rubber spatula to polish
    KENIS Rubber spatula to polish
    Made of rubber, it has a flexible "bend", and you can polish only the necessary parts with the optimum amount of force. It is the best shape for grooves and narrow gaps that have been difficult to polish.
    Overall Length (mm)  175 
    from S$58.99
    Min. 8 days
  38. # 320 Diamond Handler Upper
    ESCO # 320 Diamond Handler Upper
    Abrasive Grain Size  320  Esco Part No.  EA826NB-2 
    from S$77.99
    Min. 6 days
  39. # 1000 Diamond handler
    ESCO # 1000 Diamond handler
    Abrasive Grain Size  1000  Esco Part No.  EA826NB-6 
    from S$77.99
    Min. 6 days
  40. # 400 Diamond Handler Upper
    ESCO # 400 Diamond Handler Upper
    Abrasive Grain Size  400  Esco Part No.  EA826NB-3 
    from S$77.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction