All Category

Wood Files

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction
  1. Wood carving CP file
    Tsubosan Wood carving CP file
    The sharpness of the blade is exactly what you can sharpen with a completely different feeling from fleas and planes. You don't have to press the file, just lightly add it and you can sharpen it comfortably. Due to the reduction of minute irregularities on the surface of the file, the peeling... Read More
    Suitable Material  Wood, bamboo, plastic, etc. 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  2. Wood file
    TAKAGI Wood file
    For processing wood, etc.
    Abrasive Grit Size  rasp-cut 
    Rating:
    100%
    from S$8.29
    Min. 2 days
  3. Woodworking Craft Rasp
    Tsubosan Woodworking Craft Rasp
    Both sides are demon eyes. The feature is that it is hard to be clogged because the eyes are coarse. An easy-to-use file with a wooden handle. Please use for wood or soft metal. * If it is clogged, remove it with a brush etc. before use.
    Blade Length (mm)  100  Overall Length (mm)  190  Thickness (mm)  Suitable Material  Wood, soft metal  Abrasive Grit Size  rasp-cut 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  4. Rasp Files (Woodworking Type)
    Tsubosan Rasp Files (Woodworking Type)
    One side has demon eyes (rough cutting) and the other side has file eyes (finishing). You can cut and mold soft materials that are easily clogged with one. Rough finish of soft materials such as wood, soft metal and plaster.
    Abrasive Grit Size  Demon / file  Suitable Material  Wood, soft metal, plaster, etc. 
    Rating:
    91%
    from S$24.99
    Min. 2 days
  5. File for woodwork
    M&M File for woodwork
    Three shapes that can be used properly at the grinding point. A soft grip that is easy to grip and gives strength. For grinding and chamfering of wood.
    Dimension (mm)  150mm  Set Contents  Flat, half circle, round  Suitable Material  wood 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  6. Woodworking Craft File 3 PC Set
    Tsubosan Woodworking Craft File 3 PC Set
    It is a set of 3 pieces, flat, half-round, and round. Both sides are demon eyes. The feature is that it is hard to be clogged because the eyes are coarse. An easy-to-use file with a wooden handle. Please use for wood or soft metal. * If it is clogged, remove it with a brush etc. before use.
    Blade Length (mm)  100(CM-1、CM-2、CM-3)  Suitable Material  Wood, soft metal  Thickness (mm)  4(CM-1、CM-2、CM-3)  Abrasive Grit Size  Onime (CM-1, CM-2, CM-3)  Blade Width (mm)  10(CM-1、CM-2)、Φ4(CM-3)  Overall Length (mm)  190(CM-1、CM-2、CM-3)  Set Contents  CM-1、CM-2、CM-3 
    from S$37.99
    Min. 2 days
  7. Sponge File for Woodwork
    SK (Niigata Seiki) Sponge File for Woodwork
    Since the base material is sponge, it can be used for both flat and curved surfaces. Woodworking, old paint remover, rust remover
    Material  (Sand) Alumina  Overall Length (mm)  100  Mass (g)  20  Thickness (mm)  25  Overall Width (mm)  70  Suitable Material  Woodworking 
    Rating:
    87%
    from S$3.89
    Min. 2 days
  8. File CP for Wood Carving Extra Fine
    Tsubosan File CP for Wood Carving Extra Fine
    With a sharpness like a knife, you can sharpen it with a completely different feeling from flea and plane. Due to the unevenness of the file surface, the peeling property of shavings has increased. Please use for wood or soft metal * If it is clogged, remove it with a brush etc. before use.
    Blade Width (mm)  10  Blade Length (mm)  100  Overall Length (mm)  200  Abrasive Grit Size  Wood carving  Suitable Material  Wood, soft metal 
    Rating:
    89%
    from S$29.99
    Min. 2 days
  9. File Sander Replacement Blade
    Shinto Kogyo File Sander Replacement Blade
    Peeling of processed paint from wood, new building materials, PCs, aluminum, and mild steel materials. Clogs are eliminated with a saw blade.
    Thread Per Inch  10/24  Effective Blade Length (mm)  200  Overall Length (mm)  258  Abrasive Grit Size  Coarse / medium 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  10. File for Wood
    Tsubosan File for Wood
    The feature is that it is hard to be clogged because the eyes are coarse. Comes with a grip that fits comfortably in your hand. Please use for wood or soft metal * If it is clogged, remove it with a brush etc. before use.
    Blade Length (mm)  150  Overall Length (mm)  220  Suitable Material  Wood, soft metal  Abrasive Grit Size  rasp-cut 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  11. 3pcs sponge file
    Bcross 3pcs sponge file
    A set of 3 sponge files for finish, medium finish, and rough finish. Since the grain size is different on the front and back, it is possible to use 6 types properly. Since it is a sponge type, it can be cut according to the shape. For polishing wood and plastic.
    Main Unit Dimensions (mm)  100×70×25 
    from S$6.89
    Min. 2 days
  12. Tsubosan File for Woodworking
    Tsubosan Tsubosan File for Woodworking
    By adopting a chip breaker, chips are less likely to be clogged and comfortable workability is achieved. Please use for wood or soft metal. * If it is clogged, remove it with a brush etc. before use.
    Blade Length (mm)  110  Suitable Material  Wood, soft metal  Thickness (mm)  3.5  Blade Width (mm)  11  Overall Length (mm)  215  Abrasive Grit Size  Waves 
    from S$15.99
    Min. 2 days
  13. Deformed precision file for 8-piece woodworking
    Strong Tool Deformed precision file for 8-piece woodworking
    A file for woodworking that has the optimum shape for processing uneven surfaces, curved surfaces and groove surfaces.
    from S$39.99
    Min. 4 days
  14. Woodworking file 3Φ axis (file file)
    Sumflex Woodworking file 3Φ axis (file file)
    A file that is attached to a rotary tool for grinding and polishing. Used for wood grinding and wood polishing.
    Allowable Rotation Speed (min -1 [rpm])  10000  Height (mm)  15  Shank Diameter (Φmm)  Outer Diameter (mm)  Material  Carbon tool steel  Shape of File  File eyes  Shape  Shell type  Suitable Material  wood 
    from S$7.69
    Min. 2 days
  15. Profile file for woodworking
    Strong Tool Profile file for woodworking
    A file for woodworking that has the optimum shape for processing uneven surfaces, curved surfaces and groove surfaces.
    from S$7.49
    Min. 4 days
  16. File for Woodworking 250mm Flat Demon / File
    Tsubosan File for Woodworking 250mm Flat Demon / File
    Suitable Material  Woodworking  Trusco Part No.  852-8143 
    from S$39.99
    Min. 5 days
  17. File for Woodworking Hemimaru Onimoji Gravel 20
    YAMAGUCHI File for Woodworking Hemimaru Onimoji Gravel 20
    Mass (g)  125  Suitable Material  Woodworking  Trusco Part No.  811-6918 
    from S$48.99
    Min. 4 days
  18. Wood File Flat 350mm Demon / File
    Tsubosan Wood File Flat 350mm Demon / File
    Trusco Part No.  852-8156  Suitable Material  Woodworking 
    from S$74.99
    Min. 5 days
  19. File for Woodworking Flat Demon Gravel 20
    YAMAGUCHI File for Woodworking Flat Demon Gravel 20
    Suitable Material  Woodworking  Mass (g)  160  Trusco Part No.  811-6915 
    from S$38.99
    Min. 4 days
  20. Hobby file for woodwork with grip
    Strong Tool Hobby file for woodwork with grip
    Bobby file for woodworking A file for wood only. For chamfering and processing of plywood and wood
    Specification  With grip  Overall Length (mm)  170 
    from S$5.59
    Min. 4 days
  21. Wave File File Flat 350mm Medium Eye
    Tsubosan Wave File File Flat 350mm Medium Eye
    Trusco Part No.  852-8158 
    from S$109.90
    Min. 5 days
  22. File and woodworking file round demon 20
    YAMAGUCHI File and woodworking file round demon 20
    Sustains sharp sharpening and better durability. For deburring, finishing, etc. * Please press to use. If you use it in the opposite direction, it will hurt your eyes and shorten the life.
    Mass (g)  80  Trusco Part No.  811-6929  Material  SS400  Specification  rasp-cut 
    from S$52.99
    Min. 4 days
  23. Woodworking file 3Φ axis (cutter eyes)
    Sumflex Woodworking file 3Φ axis (cutter eyes)
    A file that is attached to a rotary tool for grinding and polishing. Used for wood grinding and wood polishing.
    Allowable Rotation Speed (min -1 [rpm])  10000  Shank Diameter (Φmm)  Outer Diameter (mm)  Material  Carbon tool steel  Shape of File  Cutter eye  Suitable Material  wood 
    from S$7.69
    Min. 5 days
  24. Woodworking file 3Φ axis (brown)
    Sumflex Woodworking file 3Φ axis (brown)
    A file that is attached to a rotary tool for grinding and polishing. Used for wood grinding and wood polishing.
    Allowable Rotation Speed (min -1 [rpm])  10000  Shank Diameter (Φmm)  Height (mm)  Outer Diameter (mm)  Material  Carbon tool steel  Shape  Spherical  Shape of File  Thorny eyes  Suitable Material  wood 
    from S$7.69
    Min. 7 days
  25. 200mm  File (half-round / for woodworking)
    ESCO 200mm File (half-round / for woodworking)
    Blade Length (mm)  200  Overall Length (mm)  250  Material  Alloy tool steel (SKS-8)  Abrasive Grit Size  Oni eyes / finish 
    from S$56.99
    Min. 2 days
  26. 200mm  File (for flat / woodworking)
    ESCO 200mm File (for flat / woodworking)
    Wood, soft metal
    Blade Length (mm)  200  Overall Length (mm)  250  Material  Alloy tool steel (SKS-8)  Abrasive Grit Size  Oni eyes / finish 
    from S$53.99
    Min. 2 days
  27. Demon File  2-piece set (round, half-round 185)
    Road knife industry Demon File 2-piece set (round, half-round 185)
    The best file for engraving stamp materials. As a wood file For engraving and woodworking
    Set Contents  Round 185mm, half round 185mm  Shape  Round, half round  Suitable Material  Woodworking 
    from S$9.99
    Min. 7 days
  28. Demon File  Hanmaru 215
    Road knife industry Demon File Hanmaru 215
    The best file for engraving stamp materials. For engraving and woodworking
    Width (mm)  11  Dimensions, Width x Thickness (mm)  11×4  Overall Length (mm)  215  Shape  Half curved  Suitable Material  Woodworking 
    from S$6.99
    Min. 7 days
  29. Demon File  3-piece set (round, half-round 185, 215)
    Road knife industry Demon File 3-piece set (round, half-round 185, 215)
    The best file for engraving stamp materials. As a wood file For engraving and woodworking
    Shape  Round, half round  Suitable Material  Woodworking 
    from S$14.99
    Min. 7 days
  30. Demon File  Hanmaru 185
    Road knife industry Demon File Hanmaru 185
    The best file for engraving stamp materials. For engraving and woodworking
    Overall Length (mm)  185  Width (mm)  Dimensions, Width x Thickness (mm)  8×3.5  Shape  Half curved  Suitable Material  Woodworking 
    from S$5.99
    Min. 7 days
  31. 250mm  File (half-round / for woodworking)
    ESCO 250mm File (half-round / for woodworking)
    Blade Length (mm)  250  Overall Length (mm)  310  Material  Alloy tool steel (SKS-8)  Abrasive Grit Size  Oni eyes / finish 
    from S$69.99
    Min. 2 days
  32. Demon File  4-piece set (round, half-round 185, 215, squeeze)
    Road knife industry Demon File 4-piece set (round, half-round 185, 215, squeeze)
    The best file for engraving stamp materials. As a wood file For engraving and woodworking
    Suitable Material  Woodworking 
    from S$19.99
    Min. 7 days
  33. Wave File File 350mm Coarse
    Tsubosan Wave File File 350mm Coarse
    Trusco Part No.  852-8157 
    from S$86.99
    Min. 5 days
  34. Wood file with wooden handle
    Tsubosan Wood file with wooden handle
    The feature is that it is hard to be clogged because the eyes are coarse. It comes with a wooden handle and can be used immediately. For processing soft materials such as wood, lead, vinyl chloride, and gypsum.
    Blade Length (mm)  200  Overall Length (mm)  330  Specification  With BP with wooden handle  Suitable Material  Wood, lead, vinyl chloride, plaster 
    from S$34.99
    Min. 5 days
  35. Demon File  Maru 185
    Road knife industry Demon File Maru 185
    The best file for engraving stamp materials. For engraving and woodworking
    Overall Length (mm)  185  Dimension (Φmm)  Shape  Round  Suitable Material  Woodworking 
    from S$4.59
    Min. 7 days
  36. Demon File  Squeeze
    Road knife industry Demon File Squeeze
    The best file for engraving stamp materials. Since it has a squeeze shape, it is convenient for partial grinding of dents. For engraving and woodworking
    Overall Length (mm)  190  Width (mm)  Dimensions, Width x Thickness (mm)  8×3  Suitable Material  Woodworking 
    from S$6.29
    Min. 7 days
  37. 215mm file (for woodwork)
    ESCO 215mm file (for woodwork)
    Esco Part No.  EA521PH-3  Suitable Material  Woodworking 
    from S$22.99
    Min. 4 days
  38. My file for woodwork 150 circle
    ORIENT (File) My file for woodwork 150 circle
    Suitable for round hole machining and curved surface machining. Suitable for materials such as wood, plaster, lead, etc.
    Abrasive Grit Size  Middle eyes / Oni eyes  Mass (g)  95  Standard Size (mm)  150  Dimensions, Width W x Height H x Depth D (mm)  8×245×8 
    Rating:
    40%
    Discontinued
  39. My file Bamboo / Leather / Rubber 150 flat
    ORIENT (File) My file Bamboo / Leather / Rubber 150 flat
    The front side is fine (oni) and the back side is rough (single). The front surface is suitable for processing bamboo, leather, and rubber, and the back surface is suitable for finishing bamboo.
    Standard Size (mm)  150  Mass (g)  125  Dimensions, Width W x Height H x Depth D (mm)  19.2×245×3.8 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction