All Category

Steel Wool

Steel wool is an abrasive made of fibrous iron. Iron cut into wool is highly abrasive. Roughness is used for removing rust and groundwork, and finer is used for cleaning metals that are easily damaged and finishing woodwork. It is also characterized by softness that is easy to adjust to the hand. Pound rolls for business use can be easily cut with scissors. Steel wool with a handle is useful when you want to polish with force.
View : Grid List
Filter

21 Item(s)

Set Ascending Direction
  1. Steel Wool Roll Pad
    BONSTAR Steel Wool Roll Pad
    Steel wool is a very convenient abrasive for polishing and finishing industrial products. This pad is made by cutting special steel into a fine piece of about 0.025 mm and processing it into a wool shape. It has a soft and free shape to the touch, removes rust and dirt, and polishes it evenly. Ca... Read More
    Accuracy Grade  #0  Material  (Iron) Steel wool  Dimension (mm)  About 70 × Φ35  Type  Fine  Suitable Material  Metal, floor, etc.  Color  Silver 
    Rating:
    98%
    from S$2.99
    Min. 2 days
  2. Steel Wool (Pound Roll)
    BONSTAR Steel Wool (Pound Roll)
    Steel wool is a very convenient abrasive for polishing and finishing industrial products. It can be used in combination with polishing liquid (oil-based), detergent, industrial oil, etc. for polishing and cleaning metal, floors, etc.
    Suitable Material  Metal, floor, etc.  Mass (g)  About 450  Package Size (mm)  About 390 × 110 × 75  Material  (Iron) 100% steel wool 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  3. Steel Wool Roll Pad
    MonotaRO Steel Wool Roll Pad
    * Do not use for anything other than its intended purpose.
    Material  (Iron) Steel wool  Dimension (mm)  Approx. 65 × φ35  Type  Fine 
    Rating:
    84%
    from S$4.49
    Min. 2 days
  4. Steel Wool Soap Pad
    BONSTAR SALES Steel Wool Soap Pad
    Steel wool is a very convenient abrasive for polishing and finishing industrial products. We use phosphorus-free soap made from natural coconut oil, which is kind to both hands and nature. Quickly removes stubborn oil stains and kogation. Polishing and cleaning of metal, floor, etc.
    Accuracy Grade  #0  Material  (Iron) Steel wool, vegetable soap  Dimension (mm)  About 65 × 60 × 25  Type  Fine  Suitable Material  Metal, floor, etc. 
    Rating:
    100%
    from S$3.39
    Min. 2 days
  5. Steel wool
    TRUSCO Steel wool
    A special fiber processed into wool to easily remove rust and dirt. You can choose the thickness of the fiber according to the application. Since wool is manufactured without using oil, it can be used in combination with detergents and industrial oils. Since the wool is strip-shaped, it can be cu... Read More
    Mass (g)  200  Height (mm)  140  Color  Silver  Width (mm)  270  Thickness (mm)  75  Type  Steel wool 
    Rating:
    84%
    from S$5.79
    Min. 2 days
  6. Carl Kate Gold
    BONSTAR Carl Kate Gold
    The antibacterial effect of copper prevents the growth of bacteria. (Gold) Removes stubborn oil stains, kogation, and rust. Removes dirt from metal, etc.
    Material  Brass  Color  Gold  Suitable Material  Metal etc. 
    Rating:
    87%
    from S$1.89
    Min. 2 days
  7. Steel Wool Sunrise (Pound Roll for Industrial Use)
    BONSTAR Steel Wool Sunrise (Pound Roll for Industrial Use)
    Wool made from special steel processed into fibers. Since it is manufactured without using oil, it can be used in combination with detergents and industrial oils.
    Mass (g)  450  Material  Iron  Color  Silver 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  8. Unisand Pat
    Handy Crown Unisand Pat
    For cleaning work and base treatment when repainting.
    RoHS directive (corresponding to 10 substances)  Width (mm)  105  Height (mm)  185  Length (mm)  39 
    Rating:
    80%
    from S$8.79
    Min. 2 days
  9. Steel wool (pound roll for business use)
    BONSTAR Steel wool (pound roll for business use)
    Wool that can be used without worrying about rust. Polishing and cleaning of metal (especially stainless steel). As a filter material and sound deadening material.
    Mass (g)  450  Color  Silver  Material  Stainless steel  Suitable Material  Stainless steel etc.  Specification  Stainless wool that is hard to rust. 
    from S$77.99
    Min. 2 days
  10. Soap pad
    BONSTAR Soap pad
    Ideal for removing stubborn stains, rust, and kogation. Removes rust and kogation from metal products.
    Trusco Part No.  416-5454  Suitable Material  Metal etc.  Color  Silver / pink  Bag Dimensions, Length x Width x Thickness (mm)  100×340×45  Material  Iron, phosphorus-free soap  Mass (g)  140 
    from S$3.99
    Min. 2 days
  11. Rust Removal Pad Set
    Handy Crown Rust Removal Pad Set
    Stubborn dirt removal such as rust and a handle improve work efficiency.
    RoHS directive (corresponding to 10 substances)  Length (mm)  140  Width (mm)  200  Height (mm)  260 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  12. PC steel wool
    Asahipen PC steel wool
    Firmly adjust the base of the surface to be painted. Steel wool is a fibrous form of steel that has polishing power and is soft, so it can be finely polished.
    RoHS directive (corresponding to 10 substances)  Mass (g)  30  Dimensions, Diameter x Length L (Φmm x mm)  About 40 × 70  Type  Rough  Material  Steel wool 
    from S$2.69
    Min. 2 days
  13. Unisoft
    Handy Crown Unisoft
    For polishing the base of wood products and painting, and removing hangnail from wood.
    Width (mm)  110  Height (mm)  183  Length (mm)  30  Suitable Material  wood 
    from S$7.79
    Min. 2 days
  14. For steel wool rust removal
    Industry Kowa For steel wool rust removal
    Ideal for base adjustment Ideal for removing rust, removing paint, and polishing woodwork * Please refrain from using it for purposes other than its intended purpose.
    RoHS directive (corresponding to 10 substances)  Length (mm)  170  Mass (g)  50  Width (mm)  55  Height (mm)  85  Suitable Material  Woodworking 
    Rating:
    60%
    from S$4.39
    Min. 2 days
  15. Steel wool soap pad
    BONSTAR Steel wool soap pad
    A special steel that is thin and soft like cotton is processed into an easy-to-use scrubbing brush, and a vegetable-based phosphorus-free soap is attached. Quickly removes stubborn stains and burns and polishes it to a shiny finish. It is a single-use type that does not require time and effort to... Read More
    Material  Steel wool, vegetable soap  Inner Dimensions, Width W x Depth D x Height H (mm)  About 70 × 60 × 20 
    from S$2.79
    Min. 2 days
  16. PC Steel Wool Fine
    Asahipen PC Steel Wool Fine
    Firmly adjust the base of the surface to be painted. Steel wool is a fibrous form of steel that has polishing power and is soft, so it can be finely polished.
    RoHS directive (corresponding to 10 substances)  Mass (g)  30  Dimensions, Diameter x Length L (Φmm x mm)  About 40 × 70  Type  Fine  Material  Steel wool 
    from S$2.69
    Min. 4 days
  17. Rust removal pad spare
    Handy Crown Rust removal pad spare
    Stubborn dirt removal such as rust and a handle improve work efficiency.
    RoHS directive (corresponding to 10 substances)  Height (mm)  140  Length (mm)  145  Width (mm)  200 
    from S$12.99
    Min. 6 days
  18. Uni wool
    Handy Crown Uni wool
    For surface polishing of aluminum molds for plastic molding and removing dirt from tile joints.
    RoHS directive (corresponding to 10 substances)  Length (mm)  11  Width (mm)  153  Height (mm)  265 
    from S$6.29
    Min. 5 days
  19. 2m of steel wool
    TAKAMORI KOHKI 2m of steel wool
    Colorant for Papa Repair Repair Set
    Length (m) 
    from S$6.29
    Min. 5 days
  20. steel wool
    TAKAMORI KOHKI steel wool
    Removes oily shine without damaging the base. For refinishing.
    from S$6.29
    Min. 5 days
  21. Steel wool roll pad compact type
    BONSTAR Steel wool roll pad compact type
    A special steel that is thin and soft like cotton is processed into an easy-to-use scrubbing brush. Quickly removes stubborn stains and burns and polishes it to a shiny finish. It is a single-use type that does not require time and effort to clean up.
    Material  Steel wool  Inner Dimensions, Width W x Depth D x Height H (mm)  About 70 × 40 × 30 
    Discontinued
View : Grid List
Filter

21 Item(s)

Set Ascending Direction