All Category

Dressers

A dresser is a peripheral product of a tool used for grinding. The features are various shapes depending on the application. For example, there are types that are used by hand and those that are installed on machines. Diamond is often used for the tip and working surface, and it is possible to polish the hard parts made of various materials. It is mainly used for polishing a grinding wheel, but depending on the material used, it can also be used to polish wood and plastic products. It is often used in hobbies and crafts even at home.
View : Grid List
Filter

Items 1 - 40 of 119

Set Ascending Direction
  1. NT Dresser L
    NT Cutter NT Dresser L
    A new blade-type polishing tool that combines the strength of a file with the fineness of sandpaper. It is hard to get clogged, and the front, back, left, right, and polishing direction are free. The polished surface is specially heat-treated, and can be used for a wide range of purposes, from so... Read More
    Material (Main Unit)  ABS resin  Replacement Blades  L-31P,L-231P,L-431P,L-731P 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  2. G Sharp Half
    Noritake G Sharp Half
    Uses well-shaped artificial diamonds. Dress performance is more stable than dressers using natural diamonds. Since the diamond tip is polished, the dress performance is stable from the beginning of use. Compared to natural diamond, both power consumption and wear amount are stable. A grindstone d... Read More
    Overall Length L (mm)  100 
    Rating:
    100%
    from S$52.99
    Min. 2 days
  3. Small dresser
    NT Cutter Small dresser
    Easy small file. Three types of fine, medium and deep coarse are set in one. It is hard to get clogged, and the front, back, left, right, and polishing direction are free. The polished surface is specially heat-treated, and can be used for a wide range of purposes, from soft materials to light me... Read More
    Suitable Material  Aluminum, brass, etc.  Dimensions, Length L x Width W (mm)  95×20  Color (Body)  Silver, black, gold  Mass (g)  18  Material  Metal (SUS430) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  4. 90 ° angle dresser
    NEOTEC (SAKAE SEIKI) 90 ° angle dresser
    A sine bar type precision angle dresser that tilts to the required angle with a block gauge. Finished at 45 ° without a block gauge.
    Specification  (Diamond) Φ10mm  Distance  (Roller center) 50mm  Offset Angle (°)  0~90  RoHS directive (corresponding to 10 substances)  Mass (kg)  1.7  Stroke (mm)  36  Tempered Hardness  HRC62°  Material  SKS-3 
    from S$2,999.00
    Min. 6 days
  5. Dresser Blade
    PICUS (Taiyo Seiko) Dresser Blade
    Can be used with PICUS (Taiyo Seiko) TS-24N and TS-24S. * Do not hit the grindstone suddenly.
    Rating:
    95%
    from S$16.99
    Min. 2 days
  6. Diamond brick
    SUN TIGER Diamond brick
    You can easily modify the grinding wheel.
    Dimension (mm)  150×50×25  Abrasive Grain Size  20  Abrasive 
    Rating:
    84%
    from S$13.99
    Min. 2 days
  7. Diamond Dressing Stone
    YAMATO SEITOSYO Diamond Dressing Stone
    When the diamond foil is clogged or the abrasive grains are crushed, the diamond foil is dressed in a short time without damaging the abrasive grains. * Use a grindstone with the same or coarser grain size as the diamond wheel.
    Dimensions (Length L x Width W x Thickness) (mm)  100×20×20  Mass (g)  80  Material  Alumina oxide, silicon dioxide  Suitable for  Diamond/CBN foil  Type  Dry type 
    Rating:
    85%
    from S$9.99
    Min. 2 days
  8. Dressesat
    SK (Niigata Seiki) Dressesat
    A plastic clip that is easy to hold. For correcting clogging and unevenness of grindstone grindstones.
    Suitable for  (Replacement blade) DRS-30E  Overall Length (mm)  150  Mass (g)  150  Overall Width (mm)  37  Thickness (mm)  38  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Grip)  For hard plastic  Material (Blade)  S45C 
    Rating:
    91%
    from S$35.99
    Min. 2 days
  9. Diamond single stone dresser
    Toa Diamond Kogu Seisakusho Diamond single stone dresser
    The diamond at the tip is ideal for adjusting the grinding surface of the grinding wheel.
    Length (mm)  100  Carat (ct)  1/2 
    Rating:
    75%
    from S$57.99
    Min. 2 days
  10. NT dresser
    NT Cutter NT dresser
    A new blade-type polishing tool that combines the strength of sandpaper with the fineness of sandpaper. You can freely polish without worrying about the direction, such as changing the grip method according to the purpose of polishing finish, rotating it back and forth, left and right, and circul... Read More
    Material (Main Unit)  ABS resin  Suitable Material  Plastic, woodwork, etc.  Abrasive Grit Size  Second 
    Rating:
    90%
    from S$10.99
    Min. 2 days
  11. Dresser Holder
    PICUS (Taiyo Seiko) Dresser Holder
    Excellent economic efficiency because it uses a bearing with 6 holes that have been heat-treated. (Can be used 6 times in rotation.) Lightweight and compact, one-handed work is very easy. Handy type. For correcting clogging and surface distortion of grindstones.
    Spare Blade Specification  0 number 28mm  Number of Tips  12 to 13  Overall Length (mm)  200  Mass (g)  395 
    Rating:
    97%
    from S$34.99
    Min. 2 days
  12. Powerful Grinding Wheel Dresser
    TRUSCO Powerful Grinding Wheel Dresser
    Reproduces the sharpness and perfect circle of the grindstone that cannot be cut and the grindstone surface that has an uneven surface. Uses a bearing with 6 holes. It is compact and easy to use for a whetstone with a shaft. For grinding whetstone polishing. For repairing the clogging of the grin... Read More
    Trusco Part No.  374-6437  Width (mm)  48  Blade Width (mm)  About 18  Specification  With blade (12 pieces)  Overall Length (mm)  200  Mass (g)  395 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  13. Replacement Blade for Powerful Grinding Dresser
    TRUSCO Replacement Blade for Powerful Grinding Dresser
    Spare blade for both DH-240M and DH-265
    Mass (g)  240  Trusco Part No.  215-7306  Outer Diameter (Φmm)  28  Inner Diameter (Φmm)  6.4  Thickness (mm)  1.55  Blade Width (mm)  About 18 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  14. Single Stone Diamond Dresser
    TRUSCO Single Stone Diamond Dresser
    It can be used for both finishing dresses and coarse dresses. The size of the rough diamond varies depending on the width and diameter of the grinding wheel and the amount removed. Whetstone dressing used for general grinding. Dressing (retouching) Removal of the grinding layer that is clogged on... Read More
    from S$58.99
    Min. 2 days
  15. Hand dresser
    LOBSTER (LOBTEX) Hand dresser
    Dressing is possible with a light force. The work environment is improved because there are few sparks and there is little sound. For sharpening, cornering, and touching whetstones for double-headed grinders.
    Dimensions (Length L x Width W x Thickness) (mm)  Diamond part / 22.0 × 7.0 × 4.5  Mass (g)  245  Trusco Part No.  338-3229  Overall Length (mm)  250  Handle Diameter (Φmm)  34.5 
    Rating:
    100%
    from S$65.99
    Min. 2 days
  16. Dresser Holder
    PICUS (Taiyo Seiko) Dresser Holder
    Revived sharpness !! Double the life of the grindstone Compatible with grindstones from 150 mm (6 inches) to 500 mm (20 inches). A grindstone that is not cut, a grindstone with an uneven surface, etc. can be finished easily and quickly, and the sharpness and the perfect circle of the grindstone s... Read More
    Overall Length (mm)  265  Mass (g)  800  Spare Blade Specification  0 number 28mm 
    Rating:
    90%
    from S$43.99
    Min. 2 days
  17. NT Dresser Refill Blade
    NT Cutter NT Dresser Refill Blade
    A new blade-type polishing tool that combines the strength of a file with the fineness of sandpaper.
    Type  Second  Material  Stainless steel 
    Rating:
    94%
    from S$5.29
    Min. 2 days
  18. Spare Blade for Dresset
    SK (Niigata Seiki) Spare Blade for Dresset
    Material (Blade)  S45C  Dimension (Φmm)  30  Suitable for  DRS-30  Mass (g)  5 (per sheet)  Thickness (mm) 
    Rating:
    84%
    from S$8.89
    Min. 2 days
  19. NT dresser L
    NT Cutter NT dresser L
    A new blade-type polishing tool that combines the strength of a file with the fineness of sandpaper. The holder is made of durable aluminum die-cast. It is hard to get clogged, and the front, back, left, right, and polishing direction are free. The polished surface is specially heat-treated, and ... Read More
    Dimensions (Length L x Width W x Thickness) (mm)  152×52×48  Mass (g)  215  Trusco Part No.  405-5586  Material (Main Unit)  Aluminum  Suitable Material  Aluminum, brass, etc.  Color (Body)  Gray  Replacement Blades  L-31P,L-231P,L-431P,L-731P  Abrasive Grit Size  Second 
    from S$23.99
    Min. 2 days
  20. Powerful dresser replacement blade
    TRUSCO Powerful dresser replacement blade
    Spare blade for both DH-240M and DH-265
    Outer Diameter (Φmm)  28  Blade Width (mm)  About 18  Mass (g)  62  Thickness (mm)  1.55  Trusco Part No.  374-6445  Inner Diameter (Φmm)  6.4 
    Rating:
    60%
    from S$6.69
    Min. 2 days
  21. NT dresser
    NT Cutter NT dresser
    A new blade-type polishing tool that combines the strength of a file with the fineness of sandpaper. For curved surfaces. It is hard to get clogged, and the front, back, left, right, and polishing direction are free. The polished surface is specially heat-treated, and can be used for a wide range... Read More
    Material (Main Unit)  ABS resin  Suitable Material  Aluminum, brass, etc.  Specification  For curved surfaces  Color (Body)  Red  Abrasive Grit Size  Second 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  22. Diamond Single-Stone Dresser
    Toa Diamond Kogu Seisakusho Diamond Single-Stone Dresser
    The diamond at the tip is ideal for adjusting the grinding surface of the grinding wheel.
    Length (mm)  100  Carat (ct) 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  23. Artificial single stone diamond dresser
    NORITAKE Artificial single stone diamond dresser
    Uses well-shaped artificial diamonds. (Stable diamond properties) Since the diamond tip is polished, the dress performance is stable from the beginning of use. (Diamond tip polishing finish) A grindstone dress with an outer diameter of 510 mm and a thickness of 50 or less used for surface grindin... Read More
    Overall Length (mm)  100  Mass (g)  80 
    from S$46.99
    Min. 2 days
  24. Powerful dresser holder
    TRUSCO Powerful dresser holder
    Immediately reproduces the sharpness and perfect circle of the grindstone that cannot be cut and the grindstone surface that has an uneven surface. Uses a bearing with 6 hardened holes. 20 times more durable than conventional products.
    Mass (g)  730  Suitable Grinding Disc size  150~500mm  Included Accessories  Spare blade x 12  Trusco Part No.  215-7292  Overall Length (mm)  265 
    from S$39.99
    Min. 2 days
  25. NT Dresser Refill Blade
    NT Cutter NT Dresser Refill Blade
    A dresser blade that combines the strength of a file with the fineness of sandpaper. Rough. It is hard to get clogged, and the front, back, left, right, and polishing direction are free. The polished surface is specially heat-treated, and can be used for a wide range of purposes, from soft materi... Read More
    Suitable Material  Aluminum, brass, etc.  Material  Metal (SUS430)  Abrasive Grit Size  Rough  Type  Rough  Color (Body)  Silver 
    Rating:
    100%
    from S$7.19
    Min. 2 days
  26. Small Dresser
    NT Cutter Small Dresser
    Easy small file. It is hard to get clogged, and the front, back, left, right, and polishing direction are free. The polished surface is specially heat-treated, and can be used for a wide range of purposes, from soft materials to light metals such as aluminum and brass.
    Blade Length (mm)  75  Suitable Material  Aluminum, brass, etc.  Type  For plane  Material  Metal (SUS430) 
    Rating:
    76%
    from S$5.29
    Min. 2 days
  27. NT dresser M
    NT Cutter NT dresser M
    A new blade-type polishing tool that combines the strength of a file with the fineness of sandpaper. The holder is made of durable aluminum die-cast. It is hard to get clogged, and the front, back, left, right, and polishing direction are free. The polished surface is specially heat-treated, and ... Read More
    Mass (g)  146  Dimensions (Length L x Width W x Thickness) (mm)  152×24×52  Material (Main Unit)  Aluminum  Suitable Material  Aluminum, brass, etc.  Color (Body)  Gray  Replacement Blades  M-21P・M-221P・M-421P・BM-450P  Abrasive Grit Size  Second 
    Rating:
    95%
    from S$18.99
    Min. 2 days
  28. NT Dresser Refill Blade
    NT Cutter NT Dresser Refill Blade
    A dresser blade that combines the strength of a file with the fineness of sandpaper. Rough. It is hard to get clogged, and the front, back, left, right, and polishing direction are free. The polished surface is specially heat-treated, and can be used for a wide range of purposes, from soft materi... Read More
    Suitable Material  Aluminum, brass, etc.  Color (Body)  Black  Material  Metal (SUS430)  Abrasive Grit Size  Rough texture 
    Rating:
    100%
    from S$5.29
    Min. 2 days
  29. NEW El El single stone dresser
    Noritake NEW El El single stone dresser
    There is no change in the diamond contact area after hitting the entire surface, and stable dressing is possible. It is familiar at the beginning of use and can be used for a wide range of purposes like the natural type. Since it is a slow way type that does not require repair, the total cost can... Read More
    Overall Length (mm)  100  Dimension L (mm) 
    from S$99.90
    Min. 2 days
  30. Small Dresser
    NT Cutter Small Dresser
    Easy small file for curved surfaces. It is hard to get clogged, and the front, back, left, right, and polishing direction are free. The polished surface is specially heat-treated, and can be used for a wide range of purposes, from soft materials to light metals such as aluminum and brass.
    Blade Length (mm)  75  Type  For curved surfaces  Material  Metal (SUS430) 
    Rating:
    80%
    from S$5.59
    Min. 5 days
  31. NT Dresser S
    NT Cutter NT Dresser S
    A new blade-type polishing tool that combines the strength of a file with the fineness of sandpaper. The holder is made of durable aluminum die-cast. It is hard to get clogged, and the front, back, left, right, and polishing direction are free. The polished surface is specially heat-treated, and ... Read More
    Dimensions (Length L x Width W x Thickness) (mm)  128×28×42  Trusco Part No.  407-1042  Mass (g)  66  Material (Main Unit)  Aluminum  Suitable Material  Aluminum, brass, etc.  Color (Body)  Gray  Replacement Blades  S-11P,S-211P,S-411P,BS-350P  Abrasive Grit Size  Second 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  32. Super chip (chip part only)
    Noritake Super chip (chip part only)
    You can use 3 holes properly according to the purpose
    Mass (g)  About 60 
    from S$139.90
    Min. 2 days
  33. Super dressing
    Noritake Super dressing
    One piece can be used for dressing (sharpening), cornering, and wheel truing. The super tip is a throw-away type (disposable). The body can be used repeatedly. Super dressing can be used by simply applying it lightly to the grindstone. Straight type whetstone, cup type whetstone dressing (sharpen... Read More
    Mass (g)  350 (including chips)  Overall Length (mm)  Approximately 300 (including chips) 
    from S$189.90
    Min. 2 days
  34. NT Dresser S
    NT Cutter NT Dresser S
    A new blade-type polishing tool that combines the strength of a file with the fineness of sandpaper. It is hard to get clogged, and the front, back, left, right, and polishing direction are free. The polished surface is specially heat-treated, and can be used for a wide range of purposes, from so... Read More
    Material (Main Unit)  ABS resin  Replacement Blades  S-11P,S-211P,S-411P,BS-350P 
    Rating:
    40%
    from S$10.99
    Min. 2 days
  35. Diamond single stone dresser
    Toa Diamond Kogu Seisakusho Diamond single stone dresser
    The diamond at the tip is ideal for adjusting the grinding surface of the grinding wheel.
    Length (mm)  100  Carat (ct)  3/4 
    Rating:
    60%
    from S$76.99
    Min. 2 days
  36. NT dresser replacement blade
    NT Cutter NT dresser replacement blade
    A replacement blade for curved surfaces that combines the strength of a file with the fineness of sandpaper. Nakameguro. It is hard to get clogged, and the front, back, left, right, and polishing direction are free. The polished surface is specially heat-treated, and can be used for a wide range ... Read More
    Suitable Material  Aluminum, brass, etc.  Color (Body)  Black  Material  Metal (SUS430)  Abrasive Grit Size  Second 
    from S$8.79
    Min. 2 days
  37. Paper Dresser
    NT Cutter Paper Dresser
    Easy small file. It is hard to get clogged, and the front, back, left, right, and polishing direction are free. The polished surface is specially heat-treated, and can be used for a wide range of purposes, from soft materials to light metals such as aluminum and brass. It can be folded like sandp... Read More
    Mass (g)  11  Dimensions (Length L x Width W x Thickness) (mm)  86×54×0.2  Suitable Material  Aluminum, brass, etc.  Thread Gauge  Fine  Material  Metal (SUS430)  Color (Body)  Silver 
    from S$6.99
    Min. 2 days
  38. Minimo Stick Whetstone Dresser WA # 320
    Minitor Minimo Stick Whetstone Dresser WA # 320
    Width (mm)  15  Height (mm)  150  Trusco Part No.  499-8308  Mass (g)  70  Suitable Material  Vitrified bond tool, resinoid bond tool 
    from S$18.99
    Min. 2 days
  39. Welding diamond hand dresser
    TRUSCO Welding diamond hand dresser
    Trusco Part No.  100-0003  Overall Length (mm)  275  Material  Chip part (base metal): SD30, S45C  Handle Diameter (Φmm)  35  Mass (g)  210 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  40. Nib dresser
    KURE GRINDING WHEEL Nib dresser
    from S$219.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 119

Set Ascending Direction