All Category

Piping & Plumbing Parts / Pumps / Pneumatic & Hydraulic Equipment / Hoses

View : Grid List
Filter

Items 1 - 40 of 63613

Set Ascending Direction
  1. Kerosene Pump (Manual)
    MonotaRO Kerosene Pump (Manual)
    * Please use after extinguishing the fire of the stove before refueling. * Do not leave the pump side during refueling. * Turn the cap to the right when refueling, and turn the cap to the left when stopping.
    Suitable Container Inner Dia. (Φmm)  50  Overall Length (mm)  About 550  Hose Length (mm)  About 550  Discharge Amount  About 6.5L/min  Suitable Liquid  Kerosene  Material  Polyethylene 
    Rating:
    77%
    from S$2.09
    Min. 2 days
  2. Air Hose One Touch with Coupler
    MonotaRO Air Hose One Touch with Coupler
    Since it is a one-touch coupler, it can be easily installed. For taking out from a place away from the air source. * Do not use other than the specified fluid. * Do not use at pressure above the standard. * Do not use for any other purpose.
    Operating Temperature Range (℃)  -40~60  Regular Pressure (MPa)  0.78  Maximum Operating Pressure (MPa)  1.47  Air Hose Connection  1/4 one-touch coupler  Outer Diameter (Φmm)  10  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Color  Orange  Material  Polyurethane  Material (Coupler)  Steel (chrome plated) 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  3. Ball Valve Full Bore Brass Type 600
    MonotaRO Ball Valve Full Bore Brass Type 600
    For piping materials. * Do not use for any other purpose.
    Class  600  Valve Type  Ball valve  Type  Brass  Material (Stem)  C3604B  Material (Body)  C3771B  Bore Type  Full bore  Handle Type  Lever type  Material (Gasket)  PTFE  Material (Handle)  SS400  Type of Connection  Screw-in type  Suitable Fluid  Water, oil, gas 
    Rating:
    91%
    from S$15.99
    Min. 2 days
  4. Screw bushing made of stainless steel
    MonotaRO Screw bushing made of stainless steel
    A stainless steel fitting with excellent corrosion resistance. * Do not use for anything other than its intended purpose.
    Shape  Bushing  Type of Thread  PT screw  Material  Stainless steel (SUS304) 
    Rating:
    87%
    from S$2.39
    Min. 2 days
  5. Toyoron Hose
    TOYOX Toyoron Hose
    [Multi-purpose resin hose] A pressure-resistant braided hose that can be used with various fluids such as water, oil, chemicals, and air. [Transparency] Good transparency allows you to check the fluid for peace of mind. [Law Compliant] RoHS2 compliant for peace of mind. [Wide range of sizes] Pres... Read More
    Operating Temperature Range (℃)  -5~60  Laws / Regulations  Compliant with RoHS2 amended regulations  Material  Soft PVC, reinforcement / polyester yarn 
    Rating:
    92%
    from S$2.69
    Min. 2 days
  6. Line Coupler Branch Fixed Type
    MonotaRO Line Coupler Branch Fixed Type
    Convenient for air collecting piping! For branching air piping. * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Maximum Operating Temperature (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Material  Iron (chrome plating) + aluminum base  Specification  One-touch type  Type of Connection  One-touch type 
    Rating:
    88%
    from S$26.99
    Min. 2 days
  7. Hose Band Clip Type
    MonotaRO Hose Band Clip Type
    A clip-type hose band that can be easily attached with tools such as pliers. * Do not work with bare hands, but use gloves, pliers, etc.
    Material  Steel  Surface Treatment  Zinc plating 
    Rating:
    89%
    from S$4.49
    Min. 2 days
  8. Socket Coupler (for Internal Threaded)
    MonotaRO Socket Coupler (for Internal Threaded)
    * Do not use for anything other than its intended purpose.
    Operating Temperature Range (℃)  -20~70  Maximum Operating Pressure (MPa)  Dimension D (Φmm)  26.5  Fluid  Air  Type of Connection  Male screw  Socket or Plug  Socket  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    87%
    from S$7.89
    Min. 2 days
  9. Plug Coupler (for Male Threaded)
    MonotaRO Plug Coupler (for Male Threaded)
    When used in combination with the dedicated socket (Monotarou Socket Coupler), the automatic opening / closing valve built into the socket opens and closes according to the attachment / detachment of the plug, so there is no need to operate the original valve each time the plug is attached / deta... Read More
    Fluid  Air  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    89%
    from S$3.19
    Min. 2 days
  10. Toyo Kerosene Pump (Acid Resistance)
    MIYAKE KAGAKU Toyo Kerosene Pump (Acid Resistance)
    Has acid resistance suitable for chemicals and foods. You can see the inside well and it is hygienic. An acid-resistant pump that is easy to set in drums. For liquid chemicals and liquid foods.
    Rating:
    89%
    from S$3.19
    Min. 2 days
  11. TS valve socket
    MonotaRO TS valve socket
    JIS K6743 (Hard PVC pipe fitting for water supply) * Please use TS fittings for joining VP pipes.
    Maximum Operating Pressure (MPa)  Material  Rigid polyvinyl chloride  Shape  Socket 
    Rating:
    92%
    from S$0.36
    Min. 2 days
  12. TS socket
    MonotaRO TS socket
    JIS K6743 (Hard PVC pipe fitting for water supply) * Please use TS fittings for joining VP pipes.
    Maximum Operating Pressure (MPa)  Material  Rigid polyvinyl chloride  Shape  Socket 
    Rating:
    90%
    from S$0.35
    Min. 2 days
  13. TS diameter socket
    MonotaRO TS diameter socket
    * Please use TS fittings for joining VP pipes.
    Maximum Operating Pressure (MPa)  Material  Rigid polyvinyl chloride  Shape  Socket 
    Rating:
    91%
    from S$0.43
    Min. 2 days
  14. PVC Pipe VP 1m
    ARON KASEI PVC Pipe VP 1m
    It is a hard polyvinyl chloride pipe for water supply. For water supply
    Operating Temperature Range (℃)  +5~+35  Length (m)  Type  PVC pipe  Shape  Pipe 
    Rating:
    86%
    from S$12.99
    Min. 2 days
  15. Socket Coupler (for Hose Connection)
    MonotaRO Socket Coupler (for Hose Connection)
    The automatic open / close valve built into the socket opens and closes according to the plug attachment / detachment, so there is no need to operate the original valve each time the plug is attached / detached. Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for ... Read More
    Operating Temperature Range (℃)  -20~70  Dimension D (Φmm)  26.5  Fluid  Air  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    83%
    from S$7.89
    Min. 2 days
  16. Flexible rubber packing
    LIVILUCK Flexible rubber packing
    Rating:
    94%
    from S$6.49
    Min. 2 days
  17. Fixing Collar
    FUKAGAWA Fixing Collar
    It is used when connecting a spiral duct to a square duct or the like.
    Thickness t (mm)  0.6  Material  Zinc sheet 
    Rating:
    79%
    from S$7.69
    Min. 2 days
  18. Tube Fitting Female Straight
    PISCO Tube Fitting Female Straight
    The most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Connection port shape / Limited to products that combine screws and on... Read More
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  0~60 (no freezing)  Maximum Operating Pressure (MPa)  Suitable Fluid  Air, water (conditions apply)  Shape  Female straight  Type  Standard type 
    Rating:
    97%
    from S$3.09
    Min. 2 days
  19. PVC Pipe for Water Supply 0.25M
    Kubota ChemiX (Former Kubota-C.I.) PVC Pipe for Water Supply 0.25M
    Length (m)  0.25  Standard  JIS K 6742  Type  PVC pipe  Shape  Pipe  Material  Rigid PVC (PVC)  Outer Diameter Tolerance (mm)  ±0.2 
    Rating:
    93%
    from S$2.79
    Min. 2 days
  20. Electric Drum Can Pump Raku-Auto FP Series
    KOSHIN Electric Drum Can Pump Raku-Auto FP Series
    Affordable and convenient electric drum pump series! Can be used for subdivision from drums at home. Please choose from AC-100V and DC-12V. You can refuel within 10 minutes for drums and within 1 minute for plastic cans. Easy-to-use refueling gun Nozzle and suction pipe with mesh strainer. For... Read More
    Discharge Hose Length (m)  1.5  Exhaust Port Diameter (mm)  25  Power Cable (m)  Fuse  Cylindrical fuse (4A)  Type  Electric  Nozzle  Gun type  Suitable Liquid  Kerosene / light oil  Thread Size  M28 (discharge part) 
    Rating:
    79%
    from S$189.90
    Min. 2 days
  21. Regulator Small Size
    MonotaRO Regulator Small Size
    A small type pressure reducing valve. Keeps the pressure from the compressor stable. With pressure gauge and bracket Decompresses compressed air and supplies constant pressure throughout the pneumatic line * Do not use for any other purpose.
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  0.96  Pipe Connection Diameter  1/4  Maximum Flow Rate (L/min)  1100  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Type of Thread  Rc  Pressure Gauge Connection Size  Rc1/8  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    93%
    from S$31.99
    Min. 2 days
  22. Sunny Hose
    Sunny Hose Company Sunny Hose
    Ideal for transporting the fluid pumped by the pump. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the size, delivery to private homes may not be... Read More
    Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC, polyester fiber  Suitable Fluid  Water 
    Rating:
    85%
    from S$32.99
    Min. 2 days
  23. Hand-Cranked Drum Pump SB Series
    KOSHIN Hand-Cranked Drum Pump SB Series
    The easiest pump for drums. Low-viscosity oil such as kerosene, light oil, and heavy fuel oil A (oil temperature 10 ° C or higher). (100mPa / S or less) Feather: PPS (polyphenylene sulfide) For subdivision from drum pump cans * Cannot be used for gasoline, engine oil, etc.
    Included Accessories  Discharge hose band  Material  Feather: PPS (polyphenylene sulfide)  Suitable Liquid  Kerosene, light oil, A heavy oil, etc.  Type  Manual drum pump 
    Rating:
    88%
    from S$149.90
    Min. 2 days
  24. Air Volume Control Damper
    FUKAGAWA Air Volume Control Damper
    The damper that adjusts the amount of air flow allows the blades to be opened and closed manually, such as with a handle. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges m... Read More
    Type  Guide type 
    Rating:
    97%
    from S$43.99
    Min. 2 days
  25. Automatic Air Reel Auto Air
    NICHIDO IND Automatic Air Reel Auto Air
    It can be easily installed anywhere on the wall or ceiling. It swings 180 degrees so it can be used easily. It is a self-winding airaryl that can be pulled out and used, and pulled out again to be wound up. Comes with a one-touch coupling that is easy to put on and take off. Ideal for factories a... Read More
    Operating Pressure (MPa [kgf/cm2])  1.5[15] 
    Rating:
    66%
    from S$129.90
    Min. 2 days
  26. PVC Pipe HIVP 1m
    ARON KASEI PVC Pipe HIVP 1m
    Impact resistant hard polyvinyl chloride pipe for water supply. For water supply that requires impact resistance
    Length (m)  JIS Standard  JIS K 6742  Type  PVC pipe  Shape  Pipe 
    Rating:
    77%
    from S$17.99
    Min. 2 days
  27. Flexible Metal Hose (Union Welding Type)
    NANGOKU FLEXIBLE HOSE INDUSTRY Flexible Metal Hose (Union Welding Type)
    Corrosion resistance is good because the fitting is not welded. Has excellent heat resistance, pressure resistance, and earthquake resistance. Absorption of misalignment and vibration of piping. Ground subsidence / earthquake countermeasures.
    Operating Temperature Range  -20~140℃  Maximum Operating Pressure  1MPa  Connector  Screwed 
    Rating:
    98%
    from S$38.99
    Min. 2 days
  28. Auto Air Reel
    TRUSCO Auto Air Reel
    It can be easily installed anywhere on the wall or ceiling. It swings 180 degrees so it can be used easily. It is a self-winding airaryl that can be pulled out and used, and then pulled out again to take up. Ideal for factories and automobile factories. * Please note that the hose may melt when u... Read More
    Operating Pressure (MPa [kgf/cm2])  1.5[15]  Width (mm)  158  Mass (kg)  2.9  Height (mm)  260  Length (mm)  360 
    Rating:
    79%
    from S$229.90
    Min. 2 days
  29. Replacement mirror (moisture-resistant mirror)
    Topre Replacement mirror (moisture-resistant mirror)
    ・ A water-resistant mirror for bathrooms / washrooms with a moisture-resistant finish on the edge of the mirror end face. ・ The mirror can be replaced using the current mirror fittings. A moisture-resistant mirror that allows you to replace the mirror that has become difficult to see due to rus... Read More
    Material  Glass (silvered / humidified end face) 
    Rating:
    90%
    from S$43.99
    Min. 2 days
  30. Color Nipple
    FUKAGAWA Color Nipple
    It is a composite joint of fixing collar and nipple.
    Thickness t (mm)  0.6  Dimension L (mm)  110  Dimension (mm)  l:60 
    Rating:
    53%
    from S$11.99
    Min. 2 days
  31. Manual Drum Pump (Corrosion-resistance / PE)
    MonotaRO Manual Drum Pump (Corrosion-resistance / PE)
    A PE material pump with acid resistance. For pumps for transferring liquid chemicals and replenishment work. *Do not use for highly concentrated chemicals or highly viscous liquids. *When using to transfer chemicals, be sure to wear protective equipment such as gloves and goggles. *Never use in h... Read More
    Pumping Rate (L/min)  About 21  Hose Length (mm)  1200  Discharge Diameter (Φmm)  22.5  Overall Length (mm)  1150  Intake Pipe Diameter (mm)  25.5  Material  PE (polyethylene) 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  32. Filter / regulator (SELEX) With auto drain
    CKD Filter / regulator (SELEX) With auto drain
    Compact integration of air filter and regulator * Bracket is not included
    Filtration (μm)  Suitable Fluid  Compressed air 
    Rating:
    93%
    from S$129.90
    Min. 2 days
  33. Phosphorus deoxidized copper round tube coil (annealed copper tube) 20m long
    No Brand Phosphorus deoxidized copper round tube coil (annealed copper tube) 20m long
    It has excellent conductivity, corrosion resistance, bendability, deep drawing, weldability, and plating properties. Used for heat exchangers, chemical industry, water / hot water supply, and gas pipes.
    Melting Point (℃)  1083  Length (m)  20  Conductivity  70~90%IACS(20℃)  Specific Gravity  8.94  Ingredient  Copper / 99.9% or more 
    Rating:
    85%
    from S$169.90
    Min. 2 days
  34. Submersible Pump for Sewage & Wastwater (Light Weight Resin Submersible Pump) SUPER TECPON
    TERADA PUMP MFG. Submersible Pump for Sewage & Wastwater (Light Weight Resin Submersible Pump) SUPER TECPON
    Lightweight, compact and resistant to clogging, all wetted parts are made of resin and stainless steel. It is rust resistant and has excellent durability. The discharge direction can be easily set either vertically or horizontally. The strainer is also easy to remove, making cleaning and cleaning... Read More
    Liquid Temperature Range (℃)  0 to 40 (no freezing)  Poles of Motor  Remaining Water Level (mm)  45  Length of Foreign Object to Pass (mm)  50 (longest)  Diameter of Foreign Object to Pass (Φmm)  Minimum Operation Water Level (mm)  85  Electric Motor  Dry type underwater motor  Connector  Flange connection  Type  Non-automatic (PG type)  Material (Spindle)  SUS304  Structure (Impeller)  Semi-vortex  Material (Impeller)  Synthetic resin  Material (Casing)  Synthetic resin 
    Rating:
    83%
    from S$499.90
    Min. 2 days
  35. Tube Fitting PP Type Straight
    PISCO Tube Fitting PP Type Straight
    Both the main body material and the threaded part use PP suitable for a clean environment. SUS304 is used for the metal material. It is oil-free. The color of the resin body is clear and the fluid can be confirmed. * When the fluid used is water or other chemicals, be sure to observe the followin... Read More
    Operating Vacuum Pressure (kPa)  -100  Material (Screw)  PP (polypropylene)  Shape  Straight 
    from S$4.89
    Min. 2 days
  36. Toyoduct AL-N (4m)
    Denka Toyoduct AL-N (4m)
    In addition to being easy to install on-site even in difficult construction, it is very convenient for storage and storage as it compresses 4m to 1m. Lightweight and nonflammable, it is ideal for general air conditioning ducts. It is extremely easy to carry in and handle at the site. The strength... Read More
    Length (m)  4 (1 when compressed)  Material  Aluminum 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  37. Automatic joint
    KAKUDAI MFG Automatic joint
    7230 automatic fitting faucet, 7232 automatic fitting watering faucet
    Material  Brass 
    Rating:
    89%
    from S$45.99
    Min. 2 days
  38. TAIFUJet Resin air nozzle Flat type (42mm width type)
    IKEUCHI TAIFUJet Resin air nozzle Flat type (42mm width type)
    A powerful air nozzle that ejects double the amount of air from 16 1.0 mm holes. It is a unique flat design that ejects air more evenly. It is an eco-friendly quiet design. Drain and dry. Blow away trash. Air cooling. cleaning. Peeling. Air curtain etc. * Compressor specifications.
    Maximum Operating Pressure (MPa)  0.7  Diameter (Φmm) x Number of Holes  1.0×16  Heat Resistance Temperature (℃)  130  Mass (g)  30  Trusco Part No.  393-8671  Nozzle Width (mm)  42  Air Consumption (NL/min)  440 (at 0.3MPa)  Nozzle Length (mm)  90  Type  Flat  Material  PPS resin  Nozzle Connection  R1/4  Thread Size  R1/4 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  39. Half Union (PP)
    Ushio Lighting Half Union (PP)
    Has excellent chemical resistance and corrosion resistance. Since it is made of plastic, it is cheaper than metal fittings. Can be used in special fields such as food-related and medical-related fields. We contribute widely to air, flood control, electronics, physics and chemistry, painting, wate... Read More
    Material (Main Unit)  PP  Connector Thread Type  Suitable Fluid  Water, air  Shape  half Union 
    Rating:
    100%
    from S$2.49
    Min. 2 days
  40. Toyo Kerosene Pump
    MIYAKE KAGAKU Toyo Kerosene Pump
    Suitable for transferring various liquids and transferring small pieces from drums. Easy to adjust with a slide cap that is easy to set on a drum * Cannot be used for gasoline.
    As ONE Part Number  1-4021-01  Overall Length (mm)  1185  Hose Length (mm)  1200  Flow Rate (L/min)  17 
    Rating:
    60%
    from S$25.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 63613

Set Ascending Direction