All Category

Piping & Plumbing Parts / Pumps / Pneumatic & Hydraulic Equipment / Hoses

View : Grid List
Filter

Items 1 - 40 of 5635

Set Ascending Direction
  1. Rodless cylinder ORGA series ORGA20X600 series
    KOGANEI Rodless cylinder ORGA series ORGA20X600 series
    In addition to the mounting space with a cylinder diameter of Φ16 to 50 1/2, a slit type that minimizes the overall length and height. One-sided piping is possible, and port arrangements with various piping directions.
    Stroke (mm)  600  Cylinder Diameter (Φmm)  20  Type of Acting  Double acting 
    from S$779.90
    Min. 5 days
  2. Dyna cylinder double acting DDA125X700 series
    KOGANEI Dyna cylinder double acting DDA125X700 series
    Cylinder diameter Φ32-125 With abundant series configurations and mounting types that comply with ISO standards, it is synonymous with medium-sized tie rod cylinders.
    Type of Acting  Double acting  Cylinder Diameter (Φmm)  125  Stroke (mm)  700 
    from S$749.90
    Min. 5 days
  3. Quick Fitting Smart Type Straight
    KOGANEI Quick Fitting Smart Type Straight
    Operating Temperature Range (℃)  0~60  Suitable Fluid  Air / vacuum  Thread Standard  Inch size  Recommended tube  Nylon tube / urethane tube  Type of Thread  Shape  Straight 
    Rating:
    98%
    from S$2.59
    Min. 2 days
  4. Filter Regulator
    KOGANEI Filter Regulator
    Compactly integrated 5 μm air filter and small regulator. A pressure gauge with a preset marker is standard equipment. * The type with BG at the end of the product number has a bowl guard.
    Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Drain Discharge  Manual drain  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Type of Sign  With bracket  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge  Auto Drain Specification  Without auto drain 
    Rating:
    92%
    from S$77.99
    Min. 2 days
  5. Quick Fitting Straight
    KOGANEI Quick Fitting Straight
    Operating Vacuum Pressure (kPa)  -100  Maximum Operating Pressure (MPa)  0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Material (Screw)  Brass, electroless nickel plating  Material (Main Unit)  Brass, electroless nickel plating  Recommended tube  Nylon tube / urethane tube  Shape  Straight 
    Rating:
    70%
    from S$2.59
    Min. 2 days
  6. Regulator
    KOGANEI Regulator
    Small but stable pressure regulation and large flow rate. Push-lock type regulator handle. The pressure adjustment is light and smooth. A pressure gauge with a preset marker is standard equipment.
    Pressure Setting Range (MPa)  0.05~0.83  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  exhaust mechanism  Non-relief type  Type of Thread  Rc  Lubrication  Unnecessary  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    70%
    from S$64.99
    Min. 2 days
  7. Solenoid Valve 200 Series
    KOGANEI Solenoid Valve 200 Series
    The seal method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Suitable for high frequency operation due to its small operating force, small size and large flow rate. Overspring mechanism that does not apply excessive force to the packing. Demonstrates ... Read More
    Operating Temperature Range (℃)  0~50  Insulation Resistance (MΩ)  10  Maximum Operation Frequency (Hz)  Suitable Fluid  Air  Type of Acting  Direct acting type  Piping Connection Size  Rc1/4  Lubrication  Unnecessary  Mounting Side  freedom 
    Rating:
    60%
    from S$129.90
    Min. 2 days
  8. Solenoid valve 180 series
    KOGANEI Solenoid valve 180 series
    A low-cost, flexible application with a simple form that emphasizes basic performance. Perfect surge countermeasures. Equipped with a manual button (non-lock type) as standard equipment for easy adjustment and maintenance during assembly.
    Operating Pressure Range (MPa)  0.15~0.7  Assured Pressure Resistance (MPa)  1.05  Shock Resistance (m/s2 1373.0 (294.2 axial)  Number of Positions  Lead Wire Length (mm)  300  Maximum Operation Frequency (Hz)  Number of Ports  Operating Temperature Range (℃)  5~50  Suitable Fluid  Air  Type of Acting  Pilot type  Piping Connection Size  Rc1/8  Lubrication  Unnecessary  Mounting Side  freedom  Insulation Resistance (MΩ)  over 100 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  9. Standard Slim Cylinder Double Acting Type
    KOGANEI Standard Slim Cylinder Double Acting Type
    Uses durable piston packing. The sensor switch can be retrofitted. High mounting accuracy and mounting work.
    Operating Temperature Range (℃)  0~70  Suitable Fluid  Air  Mounting  Basic type  Type of Acting  Double acting single rod  Type  General cylinder  Specification  Slim cylinder  Main Unit Type  Standard  Lubrication  Unnecessary  Rod end screw  Without bracket 
    from S$63.99
    Min. 2 days
  10. Filter Regulator
    KOGANEI Filter Regulator
    Compactly integrated 5 μm air filter and small regulator. A pressure gauge with a preset marker is standard equipment.
    Pressure Setting Range (MPa)  0.05~0.83  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Type of Sign  With bracket  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge  Auto Drain Specification  auto drain 
    from S$159.90
    Min. 2 days
  11. Air filter
    KOGANEI Air filter
    Low pressure loss despite 5 μm element. Click-on bowl allows one-touch attachment / detachment of the bowl
    Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Filtration (μm)  Ambient and Flowing Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Drain Discharge  Manual drain  Material (Bowl)  Polycarbonate  Type of Thread  Rc  filter drain outlet  With drain valve  Type of Sign  Without bracket 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  12. Quick Fitting Mini Type Elbow
    KOGANEI Quick Fitting Mini Type Elbow
    A small quick joint that enables small pitch and space saving.
    Maximum vacuum pressure (kPa)  -100  Maximum Operating Pressure (MPa)  0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Shape  Elbow  Recommended tube  Nylon tube / urethane tube 
    from S$3.29
    Min. 2 days
  13. Muffler (Resin)
    KOGANEI Muffler (Resin)
    Excellent sound deadening effect. The ventilation resistance is small and does not adversely affect the operation of the equipment. Compact, lightweight and easy to install. It has a long life. The element does not corrode and has excellent water resistance and oil resistance. It can be easily cl... Read More
    Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.1  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Material (Main Unit)  Polyacetal resin (Duracon (R))  Connection 
    from S$4.99
    Min. 2 days
  14. Air Filter
    KOGANEI Air Filter
    Low pressure loss despite 5 μm element. Click-on bowl allows one-touch attachment / detachment of the bowl
    Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Filtration (μm)  Ambient and Flowing Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Drain cock  Auto  Included Accessory  Auto drain type drain cock, bowl guard  Set Pressure Unit  MPa  Material (Bowl)  Polycarbonate  Type of Thread  Rc  filter drain outlet  With drain valve  Type of Sign  Without bracket 
    Rating:
    80%
    from S$95.99
    Min. 2 days
  15. TAC valve
    KOGANEI TAC valve
    Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Assured Pressure Resistance (MPa)  1.35  Maximum Operation Frequency (Hz)  Suitable Fluid  Air  Piping Connection Size  M5×0.8 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  16. Quick fitting female straight
    KOGANEI Quick fitting female straight
    Operating Temperature Range (℃)  0~60  Shape  Female straight  Recommended tube  Nylon tube / urethane tube 
    Rating:
    90%
    from S$3.29
    Min. 2 days
  17. regulator
    KOGANEI regulator
    Small but stable pressure regulation and large flow rate. Push-lock type regulator handle. The pressure adjustment is light and smooth. A pressure gauge with a preset marker is standard equipment.
    Pressure Setting Range (MPa)  0.05~0.25  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Specification  For low pressure  Set Pressure Unit  MPa  exhaust mechanism  Non-relief type  Type of Thread  Rc  Lubrication  Unnecessary  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    from S$63.99
    Min. 2 days
  18. Solenoid valve 110 series Single unit Pilot type
    KOGANEI Solenoid valve 110 series Single unit Pilot type
    A rich series configuration that supports any application, including drive control of cylinders with a cylinder diameter of 20 to 40 mm.
    Rating:
    100%
    from S$86.99
    Min. 2 days
  19. Solenoid valve 050 series direct acting
    KOGANEI Solenoid valve 050 series direct acting
    A poppet type solenoid valve that boasts high reliability and durability in a cylinder with a cylinder diameter of 6 to 25 mm. Adopting a linear motion type, it can handle low-voltage actuators with a margin.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-50  Shock Resistance (m/s2 (Horizontal) 1373.0, (Axial) 294.2  Operating Pressure Range (MPa)  0~0.7  Assured Pressure Resistance (MPa)  1.05  Maximum Operation Frequency (Hz)  Suitable Fluid  Air  Type of Acting  Direct acting type  Indicator  No LED indicator  Lubrication  Unnecessary  Mounting Side  freedom 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  20. Solenoid Valve 240 Series
    KOGANEI Solenoid Valve 240 Series
    A plug-in type "electrical wiring connection is provided between the solenoid valve and the sub-base, and between the solenoid valve and the manifold base. Therefore, the solenoid valve can be removed without touching the electrical wiring. Since the manifold base is independent for each sol... Read More
    Operating Pressure Range (MPa)  0.17~0.7  Assured Pressure Resistance (MPa)  1.05  Number of Positions  Lead Wire Length (mm)  300  Number of Ports  Operating Temperature Range (℃)  5~50  Suitable Fluid  Air  Type  Direct piping  Terminal Connection  Grommet method  Piping Connection Size  P.A.B:Rc1/4 R:Rc1/8  Type of Acting  Pilot type  Lubrication  Unnecessary  Mounting Side  freedom  Insulation Resistance (MΩ)  over 100 
    from S$129.90
    Min. 2 days
  21. Pen cylinder Double acting standard cylinder
    KOGANEI Pen cylinder Double acting standard cylinder
    A pen cylinder used in production lines in a wide range of industries due to its small size and ease of use.
    Operating Temperature Range (℃)  0~70  Assured Pressure Resistance (MPa)  1.05  Operating speed range (mm / s)  50~750  Suitable Fluid  Air  head cover piping  Axial piping  Type of Acting  Double acting single rod  Type  General cylinder  Piping Connection Size  M5×0.8  Cushioning  Rubber bumper method  Main Unit Type  Standard  Specification  Standard pen cylinder  Lubrication  Unnecessary  Rod end screw  Without bracket 
    from S$32.99
    Min. 2 days
  22. Quick exhaust valve (rapid exhaust valve)
    KOGANEI Quick exhaust valve (rapid exhaust valve)
    Operating Pressure Range (MPa)  0.07~0.9  Assured Pressure Resistance (MPa)  1.35  Maximum Operation Frequency (Hz)  10  Operating Temperature Range (℃)  5~60  Mass (g)  80  Suitable Fluid  Air  Lubrication  Unnecessary 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  23. FRL combination
    KOGANEI FRL combination
    Modular type that is easy to assemble and maintain. A wide variety of combinations of body size and piping connection diameter. A full range of accessories and options with top priority on functionality.
    Pressure Setting Range (MPa)  0.05~0.83  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Flow direction  Left → right  Set Pressure Unit  MPa  Drain Discharge  Manual drain  Type of Thread  Rc  exhaust mechanism  Relief type  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge  Auto Drain Specification  Without auto drain  lubricator oil outlet  Without drain cock 
    from S$149.90
    Min. 2 days
  24. regulator
    KOGANEI regulator
    Small but stable pressure regulation and large flow rate. Push-lock type regulator handle. The pressure adjustment is light and smooth. A pressure gauge with a preset marker is standard equipment.
    Pressure Setting Range (MPa)  0.05~0.83  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Specification  Built-in check mechanism  Set Pressure Unit  MPa  Type of Thread  Rc  exhaust mechanism  Relief type  Lubrication  Unnecessary  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    from S$69.99
    Min. 2 days
  25. Solenoid Valve 180 Series Single Unit Pilot Type 180 Series
    KOGANEI Solenoid Valve 180 Series Single Unit Pilot Type 180 Series
    A rich series configuration that supports any application, including drive control of cylinders with a cylinder diameter of 20 to 80 mm.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-50  Operating Pressure Range (MPa)  0.15~0.7  Withstand Pressure (MPa)  1.05  Shock Resistance (m/s2 1373.0 (294.2 axial)  Maximum Operation Frequency (Hz)  Number of Ports  5 ports  Suitable Fluid  Air  Type of Acting  Internal pilot type  Piping Connection Size  Rc1/8  Lubrication  Unnecessary  Mounting Side  freedom 
    from S$129.90
    Min. 2 days
  26. Solenoid valve 110 series
    KOGANEI Solenoid valve 110 series
    A low-cost, flexible application with a simple form that emphasizes basic performance. Perfect surge countermeasures. Equipped with a manual button (non-lock type) as standard equipment for easy adjustment and maintenance during assembly.
    Operating Pressure Range (MPa)  0.15~0.7  Assured Pressure Resistance (MPa)  1.05  Shock Resistance (m/s2 1373.0 (294.2 axial)  Number of Positions  Lead Wire Length (mm)  300  Number of Ports  Maximum Operation Frequency (Hz)  Operating Temperature Range (℃)  5~50  Suitable Fluid  Air  Piping Connection Size  M5×0.8  Type of Acting  Pilot type  Lubrication  Unnecessary  Mounting Side  freedom  Insulation Resistance (MΩ)  over 100 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  27. Quick fitting female bulkhead union
    KOGANEI Quick fitting female bulkhead union
    Operating Temperature Range (℃)  0~60  Shape  Female bulkhead union  Recommended tube  Nylon tube / urethane tube 
    from S$5.39
    Min. 2 days
  28. Solenoid valve 100 series direct acting
    KOGANEI Solenoid valve 100 series direct acting
    A solenoid valve ideal for drive control of cylinders with a cylinder diameter of 20 to 50 mm and low-pressure actuators. It has various functions such as selector valve and divider valve.
    from S$97.99
    Min. 2 days
  29. Micro mist filter
    KOGANEI Micro mist filter
    The 0.01 μm element removes fine dust and oil and protects the equipment from troubles. Click-on bowl allows one-touch attachment / detachment of the bowl. Cartridge type element for easy maintenance.
    Filtration (μm)  0.01  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Ambient and Flowing Fluid Temperature (℃)  5~60  Collection Efficiency (%)  99.9999  Suitable Fluid  Air  Set Pressure Unit  MPa  Material (Bowl)  Polycarbonate  Type of Thread  Rc  filter drain outlet  With drain valve  Type of Sign  Without bracket 
    from S$66.99
    Min. 2 days
  30. Lubricator
    KOGANEI Lubricator
    Refueling is always stable even with changes in flow rate and pressure. Easy adjustment of the amount of dripping with the dial with scale. Click-on bowl allows one-touch attachment / detachment of the bowl. * Bracket is not included
    Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Material (Bowl)  Polycarbonate  Type of Thread  Rc  lubricator oil outlet  With drain valve 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  31. Manual Operated Valve
    KOGANEI Manual Operated Valve
    The operation is reliable. It has a structure with few failures. It can be used without refueling. The mounting posture is free. Compact and lightweight.
    Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Number of Ports  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc  Lubrication  Unnecessary 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  32. Solenoid valve F10 series Single pilot type
    KOGANEI Solenoid valve F10 series Single pilot type
    Solenoid valve F10 series for cylinder diameters from 20 to 50 mm, valve width 10 mm. We meet the needs of our customers with the industry's first mounting of different diameter joints and abundant manifold specifications.
    Valve size  10(mm) 
    from S$78.99
    Min. 2 days
  33. Solenoid valve 100 series
    KOGANEI Solenoid valve 100 series
    The seal method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Suitable for high frequency operation due to its small operating force, small size and large flow rate. Overspring mechanism that does not apply excessive force to the packing. Demonstrates ... Read More
    Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~50  Assured Pressure Resistance (MPa)  1.35  Insulation Resistance (MΩ)  10  Shock Resistance (m/s2 1373.0 horizontal (392.3 axial)  Number of Positions  Lead Wire Length (mm)  300  Maximum Operation Frequency (Hz)  Suitable Fluid  Air  Type of Acting  Direct acting type  Terminal Connection  Grommet method  Piping Connection Size  Rc1/8  Lubrication  Unnecessary  Mounting Side  freedom 
    Rating:
    60%
    from S$97.99
    Min. 2 days
  34. Urethane tube
    KOGANEI Urethane tube
    Because it is flexible, the minimum bending radius can be reduced. Excellent weather resistance, especially against ozone. Has excellent oil resistance.
    Operating Temperature Range (℃)  -15 to 60 (when the tube is stationary)  Suitable Fluid  Air  Color  Black  Material  Polyurethane 
    from S$29.99
    Min. 2 days
  35. Air Piloted Valve Diaphragm Type
    KOGANEI Air Piloted Valve Diaphragm Type
    An air valve boasting long life and high performance that is ideal for master valves and pilot valves with total air pressure control.
    from S$66.99
    Min. 2 days
  36. TAC valve
    KOGANEI TAC valve
    Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Assured Pressure Resistance (MPa)  1.35  Suitable Fluid  Air  Piping Connection Size  M5×0.8 
    from S$45.99
    Min. 2 days
  37. Solenoid valve 200 series direct acting
    KOGANEI Solenoid valve 200 series direct acting
    A solenoid valve ideal for drive control of cylinders with a cylinder diameter of 32 to 80 mm and low-pressure actuators. It has various functions such as selector valve and divider valve.
    Rating:
    90%
    from S$119.90
    Min. 13 days
  38. Solenoid Valve 300 Series
    KOGANEI Solenoid Valve 300 Series
    Internal pilot type 2-position valve that promises reliable operation with low current The 2-position valve can be mixed and mounted on the 300 series manifold as it is. A shading coil method is used for the AC solenoid to eliminate burning and swelling of the solenoid. By installing a dedicated ... Read More
    Operating Pressure Range (MPa)  0.15~0.9  Assured Pressure Resistance (MPa)  1.35  Number of Positions  Response Time  20ms at ON / 25ms at OFF  Lead Wire Length (mm)  300  Mass (g)  310  Type of Switching  4 direction single acting  Maximum Operation Frequency (Hz)  Number of Ports  Operating Temperature Range (℃)  5~50  Shock Resistance (m/s2 980.7 horizontal (294.2 axial)  Suitable Fluid  Air  Terminal Connection  Grommet method  Insulation Resistance (MΩ)  More than 10  Type of Acting  Pilot type  Type  Standard type  Lubrication  Unnecessary  Mounting Side  freedom 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  39. Round Solenoid Valve 062 Series
    KOGANEI Round Solenoid Valve 062 Series
    High reliability backed by many years of experience. Adopting a unique poppet method and diaphragm poppet method, there is almost no air leakage.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 0-60  Response Time (seconds)  (When ON / OFF) 0.03 / 0.03  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Maximum Operation Frequency (Hz)  Suitable Fluid  Air  Type of Acting  Direct acting type  Piping Connection Size  Rc1/4  Lubrication  Unnecessary  Mounting Side  freedom 
    Rating:
    40%
    from S$109.90
    Min. 2 days
  40. Mist filter
    KOGANEI Mist filter
    Removes dust and oil with a 0.3 μm element. Click-on bowl allows one-touch attachment / detachment of the bowl. Cartridge type element for easy maintenance.
    Filtration (μm)  0.3  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Ambient and Flowing Fluid Temperature (℃)  5~60  Collection Efficiency (%)  99.9  Suitable Fluid  Air  Set Pressure Unit  MPa  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Drain cock  Screw type  Included Accessory  Screw type drain cock, bowl guard  filter drain outlet  With drain valve  Type of Sign  Without bracket 
    Rating:
    100%
    from S$87.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 5635

Set Ascending Direction