All Category

Pumps / Blowers / Electric Heating Equipment

Pumps and blowers have many uses and a wide variety. Small pumps are attached to machines used in factories and construction sites for the purposes of suction, adsorption, and pressure feeding. Large type blowers are used for ventilation and ventilation purposes at construction sites and warehouses. Household pumps include those used in bathrooms to those used in wells, oils, etc. In addition to those used for drainage at construction sites, those for electric drills, those for transferring chemicals, etc. There are a wide variety of things to use underwater.
View : Grid List
Filter

Items 1 - 40 of 1502

Set Ascending Direction
  1. Kerosene Pump (Manual)
    MonotaRO Kerosene Pump (Manual)
    * Please use after extinguishing the fire of the stove before refueling. * Do not leave the pump side during refueling. * Turn the cap to the right when refueling, and turn the cap to the left when stopping.
    Material  Polyethylene  Discharge Amount  About 6.5L/min  Suitable Liquid  Kerosene 
    Rating:
    76%
    from S$2.09
    Min. 2 days
  2. Toyo Kerosene Pump (Acid Resistance)
    MIYAKE KAGAKU Toyo Kerosene Pump (Acid Resistance)
    Has acid resistance suitable for chemicals and foods. You can see the inside well and it is hygienic. An acid-resistant pump that is easy to set in drums. For liquid chemicals and liquid foods.
    Rating:
    89%
    from S$3.19
    Min. 2 days
  3. Electric Drum Can Pump Raku-Auto FP Series
    KOSHIN Electric Drum Can Pump Raku-Auto FP Series
    Affordable and convenient electric drum pump series! Can be used for subdivision from drums at home. Please choose from AC-100V and DC-12V. You can refuel within 10 minutes for drums and within 1 minute for plastic cans. Easy-to-use refueling gun Nozzle and suction pipe with mesh strainer. For... Read More
    Type  Electric  Thread Size  M28 (discharge part)  Nozzle  Gun type  Suitable Liquid  Kerosene / light oil  Fuse  Cylindrical fuse (4A) 
    Rating:
    79%
    from S$189.90
    Min. 2 days
  4. Hand-Cranked Drum Pump SB Series
    KOSHIN Hand-Cranked Drum Pump SB Series
    The easiest pump for drums. Low-viscosity oil such as kerosene, light oil, and heavy fuel oil A (oil temperature 10 ° C or higher). (100mPa / S or less) Feather: PPS (polyphenylene sulfide) For subdivision from drum pump cans * Cannot be used for gasoline, engine oil, etc.
    Included Accessories  Discharge hose band  Type  Manual drum pump  Material  Feather: PPS (polyphenylene sulfide) 
    Rating:
    89%
    from S$129.90
    Min. 2 days
  5. Manual Drum Pump (Corrosion-resistance / PE)
    MonotaRO Manual Drum Pump (Corrosion-resistance / PE)
    A PE material pump with acid resistance. For pumps for transferring liquid chemicals and replenishment work. *Do not use for highly concentrated chemicals or highly viscous liquids. *When using to transfer chemicals, be sure to wear protective equipment such as gloves and goggles. *Never use in h... Read More
    Material  PE (polyethylene)  Pumping Rate (L/min)  About 21  Discharge Diameter (Φmm)  22.5 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  6. Submersible Pump for Sewage & Wastwater (Light Weight Resin Submersible Pump) SUPER TECPON
    TERADA PUMP MFG. Submersible Pump for Sewage & Wastwater (Light Weight Resin Submersible Pump) SUPER TECPON
    Lightweight, compact and resistant to clogging, all wetted parts are made of resin and stainless steel. It is rust resistant and has excellent durability. The discharge direction can be easily set either vertically or horizontally. The strainer is also easy to remove, making cleaning and cleaning... Read More
    Type  Non-automatic (PG type)  Connector  Flange connection  Electric Motor  Dry type underwater motor  Diameter of Foreign Object to Pass (Φmm)  Liquid Temperature Range (℃)  0 to 40 (no freezing)  Structure (Impeller)  Semi-vortex  Material (Casing)  Synthetic resin  Material (Impeller)  Synthetic resin  Material (Spindle)  SUS304  Poles of Motor 
    Rating:
    84%
    from S$569.90
    Min. 2 days
  7. Toyo Kerosene Pump
    MIYAKE KAGAKU Toyo Kerosene Pump
    Suitable for transferring various liquids and transferring small pieces from drums. Easy to adjust with a slide cap that is easy to set on a drum * Cannot be used for gasoline.
    Flow Rate (L/min)  17  As ONE Part Number  1-4021-01 
    Rating:
    60%
    from S$25.99
    Min. 2 days
  8. Plate type electric blower
    Yodogawa Electric Tool Mfg. Plate type electric blower
    The plate-type electric blower is compact, lightweight, low-noise, and has a long-life design that can be safely operated continuously. A general-purpose type suitable for general purposes such as intake and exhaust, and for all types of equipment. Dust collector, woodworking machine, crusher, dr... Read More
    Rating:
    98%
    from S$259.90
    Min. 2 days
  9. Solenoid Metering Diaphragm Pump
    Takato Technica Solenoid Metering Diaphragm Pump
    A resin pump with excellent corrosion resistance that can transfer various chemicals. Uses a solenoid drive system that is ideal for accurately sending small quantities. With IP65-equivalent waterproof performance that can be used outdoors, it supports a power supply of 100 to 240V. Uses a digita... Read More
    Included Accessories  Foot valve x 1, Screw set (1 set)  Frequency (Hz)  50/60  Standard  (IEC) IP65 equivalent  Power Consumption (W)  25  Rated Voltage (V)  AC100-240 single phase  Suitable Liquid  Medicine  Number of Phases  Single-phase  Connection Bore Diameter (Φmm)  6 x 11 hose  Transfer Liquid Temperature (℃)  0 to 40 (no freezing)  Number of strokes (times / min)  1~200  Transportable viscosity (mPa ・ s)  100  Transportable ambient temperature (℃)  0~40 
    Rating:
    90%
    from S$779.90
    Min. 2 days
  10. Submersible Pump for General Construction Drainage HS Type
    TSURUMI MANUFACTURING Submersible Pump for General Construction Drainage HS Type
    This is a popular type of spiral casing that can be used even in harsh environments, taking into consideration the cross section through which foreign matter passes. Light materials such as aluminum die-casting and water-resistant special urethane rubber are used everywhere to create a light and ... Read More
    Output (kW)  0.4  Discharge Diameter (Φmm)  50  Discharge Rate (L/min)  100  Diameter of Foreign Object to Pass (Φmm) 
    Rating:
    71%
    from S$499.90
    Min. 2 days
  11. Submersible High Spin Pump for Greywater (Banks Series) PN Type
    TSURUMI MANUFACTURING Submersible High Spin Pump for Greywater (Banks Series) PN Type
    Realizes a light and strong resin pump. Equipped with a high-spin impeller with a high-gap structure that has excellent passage characteristics and pump performance, it is suitable for the transfer and drainage of sewage containing impurities. For drainage of septic tanks and small-scale treatmen... Read More
    Rating:
    90%
    from S$499.90
    Min. 2 days
  12. Drum pump with saucer
    JTC Drum pump with saucer
    Safe for oil dripping with a saucer for drums * Cannot be used for gasoline, volatile oil, chemicals, solvents, water, and aqueous solutions.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 2 days
  13. BS dedicated holder
    Yoshioka Works BS dedicated holder
    Rating:
    100%
    from S$25.99
    Min. 2 days
  14. Ring blow VFZ
    TERAL Ring blow VFZ
    By incorporating a silencer with a high muffling effect in the ideal shape of the blower and the intake and exhaust ports, the driving noise has been significantly reduced. An oil seal is used between the blower and the bearing as a bearing dustproof structure. In addition, grease sealed bearings... Read More
    Frequency (Hz)  50/60  Voltage (V)  3Φ 200/200/220  Insulation Class 
    Rating:
    100%
    from S$679.90
    Min. 2 days
  15. Motor Pump for High Viscosity Oil Change Master GM Series
    KOSHIN Motor Pump for High Viscosity Oil Change Master GM Series
    A handy type gear pump that sucks up high-viscosity oil up to 1000mPa / S. A large and easy-to-hold handle. Comes with a safety fuse to protect the motor (GM-2010). Ideal for transferring high-viscosity oils such as axle oils and hydraulic oils. For changing oil in construction machinery and gene... Read More
    Connection Thread  Parallel thread for pipe  Maximum Discharge Pressure (MPa)  0.2(2kgf/cm2
    Rating:
    73%
    from S$1,499.00
    Min. 2 days
  16. Submersible Pump for Fresh Water High Pressure Type Diameter 25 mm SM-H Series
    KOSHIN Submersible Pump for Fresh Water High Pressure Type Diameter 25 mm SM-H Series
    High pressure type that is perfect for watering around the house Reuse the remaining hot water in the bath High pressure type that is comparable to water services With a convenient one-touch coupling Please check the frequency 50 or 60Hz. With a powerful 150W motor, it is ideal for pushing up to ... Read More
    Specification  For fresh water (high pressure)  Type  For fresh water (high pressure type)  Output (kW)  0.15  Voltage (V)  100  Maximum Pumping Rate (L/min)  50  Discharge Diameter (Φmm)  25  Continuous Operating Time  Discharge Rate (L/min)  50 
    Rating:
    84%
    from S$389.90
    Min. 2 days
  17. Manual hose pump
    KANDA Manual hose pump
    Material  Polyethylene 
    from S$3.89
    Min. 5 days
  18. ADBLUE / Urea and Water Hand Drum Pump
    AQUA SYSTEM ADBLUE / Urea and Water Hand Drum Pump
    200L drum pump. The adapter attached to the pump is for JIS standard 200L drums (large plug G2). If you want to fix it to the resin drum, you need a separate resin drum adapter. The only resin drum adapters available are Kodama (inner diameter Φ58) and Sanko (inner diameter Φ58.5) resin drums. Th... Read More
    Material  Body: PP/SUS, Packing: NBR  Operating Temperature Range (℃)  0~60  Suitable Fluid  Adblue  Driving System  Manual type  2018 Trusco page  7 0782 
    from S$559.90
    Min. 2 days
  19. Submersible Pump Diameter 20mm KS / SMB Series
    KOSHIN Submersible Pump Diameter 20mm KS / SMB Series
    Reuse the remaining hot water in the bath for watering around the house For fresh water Both 50 / 60Hz can be used For the transfer of fresh water * Please check the model size carefully before purchasing. * Cannot be used for fresh water or sewage.
    Voltage (V)  100 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  20. Diaphragm pump
    TAIYO Diaphragm pump
    from S$1,199.00
    Min. 21 days
  21. Diaphragm Pressure Pump
    Nichihatsu Jabsco Diaphragm Pressure Pump
    ・Three-chamber bypass function prevents pulsation.・Completely self-priming, dry operation for several tens of seconds is possible.・Cannot operate continuously for a long time (ON/OFF for 30 minutes)
    Connector Diameter  1/2 ″ (Φ13mm) hose connection  Maximum Flow Rate (L/min)  11  Input Voltage (V)  DC12 (fuse 10A)  Maximum Discharge Pressure  3.4kg/cm2  As ONE Part Number  1-1504-01 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  22. Magnet pump (for chemical seawater)
    SANSO ELECTRIC Magnet pump (for chemical seawater)
    High performance and energy saving 35% improvement in pump efficiency compared to conventional products. It is smaller and lighter, with noise reduced by 5db and vibration reduced by 50%. Long-life liquid leakage-free Magnet pump is a pump without a shaft seal. Since it is made of resin without a... Read More
    Suitable Liquid  Seawater / chemical liquid  Liquid Temperature Range (℃)  0~60  Installation Location  For indoor installation  Allowable Boost Pressure (kPa)  under 100 
    from S$649.90
    Min. 6 days
  23. Electric drum pump (for kerosene / light oil)
    AQUA SYSTEM Electric drum pump (for kerosene / light oil)
    Suitable Model  For 200L closed drums  Operating Temperature Range (℃)  0~60  Current (A)  2.7  Power Input (V)  AC100  Power (W)  270  Operating Pressure (MPa)  0.07  Hose Inner Diameter (Φmm)  19  Suitable Fluid  Kerosene, light oil  Driving System  Motorized 
    Rating:
    100%
    from S$1,999.00
    Min. 6 days
  24. Motor trochoid pump
    Nippon Oil Pump Motor trochoid pump
    The tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk ... Read More
    Operating Temperature Range (℃)  -5~80  Voltage (V)  200/220  Motor Type  Cage type induction motor  Motor Pole Number (P)  Number of Phases  Three-phase  Motor Output (W)  100  Operation Ambient Temperature (℃)  -10~40  Motor Voltage (V)  200(50)/200(60)/220(60)  Motor Insulation Class / Type  Class E  Housing Structure  Fully closed type  Motor Rotation Speed (min -1 [rpm])  1430(50)/1720(60)/1730(60)  Maximum Liquid Temperature to Use (℃)  -5~80  Motor Rating  Continuous  Motor Frequency (Hz)  50/60  Motor Current (A)  0.65(50)/0.60(60)/0.60(60) 
    from S$749.90
    Min. 4 days
  25. For 20L can / AC100V oil pump (electric)
    ESCO For 20L can / AC100V oil pump (electric)
    With automatic stop sensor (stops automatically in 4 minutes.) For refueling the home tank
    Suitable for  Kerosene, light oil (no gasoline)  Material  Polyethylene, polypropylene, polyacetal  Operating Temperature Range (℃)  -5~45  Power Input (V)  100V  Power Consumption (W)  About 31  Motor Voltage (V)  DC9V  Applicable Fluid  Kerosene, light oil (no gasoline)  oil flow (L/min)  About 10 
    from S$149.90
    Min. 3 days
  26. Manual Resin Drum Pump Big-Auto PP Series
    KOSHIN Manual Resin Drum Pump Big-Auto PP Series
    Light and easy to use Can be used for low-viscosity oils such as kerosene and light oil, and water. It expands and contracts in two steps. *Drinking water is not allowed.
    from S$24.99
    Min. 2 days
  27. Electric Drum Pump (For Chemical Solvent) Fill Pump FC Series
    KOSHIN Electric Drum Pump (For Chemical Solvent) Fill Pump FC Series
    Electric drum pump series used for transferring special chemical solvents. One-touch flow rate adjustment with the valve at hand Select according to the discharge amount, chemical resistance, and motor type. For transfer and subdivision of solvents, chemicals, etc. * Please check the model and ... Read More
    from S$2,799.00
    Min. 6 days
  28. Sakaguchi Peltier Kit SPE-UC-100
    Sakaguchi E.H VOC Sakaguchi Peltier Kit SPE-UC-100
    Operating Temperature Range (℃)  -50 to 150 or less  Rated Voltage (V)  DC14  Type of Control  PID type voltage suppression method  Rated Current (A)  10  Output Voltage (V)  Peltier side: (Maximum) DC14  Input Voltage (V)  AC100(85-132)  Output Current (A)  Peltier side: (Maximum) 10  Accuracy (℃)  ± 0.3 or ± 0.5% of set value  Power Consumption (VA)  (Maximum) 150  Temperature Display Accuracy  0.1℃  Motor Rating  DC12V/0.21A  Endothermic amount (W)  (Maximum) 33 
    from S$3,299.00
    Min. 6 days
  29. Lever Type Hand Pump
    AS ONE Lever Type Hand Pump
    The lever type reduces the discharge operation. The suction tube is a double-cylinder telescopic type that corresponds to the depth of the can. If you attach the attached extension suction tube, it can be used for deep cans such as drums.
    Type  (Drum type) Polypropylene  As ONE Part Number  3-5946-01 
    from S$97.99
    Min. 2 days
  30. Hand diaphragm pump
    AQUA SYSTEM Hand diaphragm pump
    It is a manual pump that can be relied on in the event of a disaster or when there is no power supply. It is durable, lightweight, and has a simple structure that is easy to use, making it extremely easy to disassemble and clean. The handle can be turned horizontally every 90 ° C. It sucks in 8m ... Read More
    Operating Temperature Range (℃)  0~60  Suitable Fluid  water, kerosene, light oil, oil  Applicable Viscosity (cP)  5000  Driving System  Manual type 
    from S$649.90
    Min. 5 days
  31. Safety 1 explosion-proof electric pump
    Shoei Safety 1 explosion-proof electric pump
    Safely transport petroleum products (benzine, gasoline, kerosene, light oil, heavy oil A, etc.) Portable type Explosion-proof grade pressure-resistant explosion-proof structure specified in the Ministry of Labor Electrical Machinery and Equipment Explosion-Proof Structure Standard (d2G3). One dru... Read More
    Specification  Antistatic design  Output (W)  65  Number of Poles  Frequency (Hz)  50/60  Power Input (V)  AC100  Voltage (V)  AC100  Rotational Speed (min -1 [rpm])  2800/3400(50/60Hz)  Number of Phases  Single-phase  Suitable Temperature (℃)  30 or less  Suitable viscosity (C P)  80 or less  Starting Type  condenser  Switching Capacity (A)  2.5(AC100V) 
    from S$3,599.00
    Min. 12 days
  32. Electric chemical handy pump
    TERADA PUMP MFG. Electric chemical handy pump
    It is possible to transfer up to 2000mPa ・ S (gear oil No. 150). The versatile electric drum pump L type is equipped with a relief valve, so subdivision is safe and secure. (Not a long type) Low viscosity oil. Industrial lubricating oil Metal working oil Automotive lubricating oil Marine lubrica... Read More
    Power Input (V)  AC100  Discharge Rate (L/min)  20  Viscosity (mPa s)  (Available) 2000 
    from S$3,299.00
    Min. 3 days
  33. Parts for gear rotary pump KA
    Kamejima Parts for gear rotary pump KA
    Suitable for  For KA-1 8A 
    from S$25.99
    Min. 7 days
  34. Magnet drive sealless pump
    ELEPON E.C.A.P. Magnet drive sealless pump
    A sealless centrifugal pump made of polypropylene with excellent corrosion resistance for the wetted parts and the main part of the pump. It can be used for almost all types of chemicals for both small and medium-sized models. Demonstrates excellent performance in transferring perishable fluids s... Read More
    Frequency (Hz)  50/60  Power Input (V)  Single phase 100  Voltage (V)  100  Rotational Speed (min -1 [rpm])  50Hz:2800
    60Hz:3380 
    Power Supply  100V single phase  Motor  Drip-proof protection type  Suitable Liquid  Chemical solution (acid, alkali, etc.)  Fluid Temperature (℃)  60  Liquid Temperature Range (℃)  0~60  Material (O-ring)  Viton  Applicable Fluid Temperature (℃)  60  Material (Casing)  Polypropylene (PP)  Material (Pump Shaft)  Ceramic  Transfer Liquid Temperature (℃)  60  Material (Bearing)  PTFE  Maximum Liquid Temperature to Use (℃)  60  Material (Thrust Bearing)  Ceramic  Liquid temperature (℃)  60 
    from S$1,299.00
    Min. 4 days
  35. High Flow Rotary Pump
    AS ONE High Flow Rotary Pump
    1L can be discharged per rotation, and liquid can be transferred in a short time.
    As ONE Part Number  3-6234-01 
    from S$569.90
    Min. 4 days
  36. Handy Pneumatic Pump for Transporting Liquid Solutions
    AS ONE Handy Pneumatic Pump for Transporting Liquid Solutions
    As ONE Part Number  1-7900-15 
    from S$6,699.00
    Min. 15 days
  37. Suction-Discharge Chemical-Resistant Pump
    AS ONE Suction-Discharge Chemical-Resistant Pump
    It can be used for various purposes such as distributing the liquid in the tank and sucking the waste liquid etc. outside into the tank. Liquid transfer speed can be easily controlled by volume. Since the tank is replaceable, the pump can be removed and the tank can be disposed of when draining. ... Read More
    Included Accessories  Poly tank  Performance  70~380mL/min  Voltage (V)  AC100  Power Supply  AC100V 50/60Hz  Tank Capacity (L)  10  As ONE Part Number  1-5927-01 
    from S$1,299.00
    Min. 4 days
  38. Air pressure pump
    AQUA SYSTEM Air pressure pump
    This is an air-type drum can closed type discharge pump with a mechanism that inserts air decompressed to 0.05Mpa into the drum can and pushes it out. * We do not deliver to private homes (detached houses / apartments).
    Included Accessories  Ball valve nozzle, PVC (Φ38×2m)  Suitable Model  For 200L closed drums  Operating Temperature Range (℃)  0~60  Maximum Pumping Rate (L/min)  131 (at 1cP)  Hose Inner Diameter (Φmm)  38  Conform to  Explosion-proof type  Suitable Fluid  oil  Applicable Viscosity (cP)  4000  Driving System  Air type  compressor  1 horsepower 
    from S$2,499.00
    Min. 6 days
  39. Handy hose set G (for light oil / oil)
    AQUA SYSTEM Handy hose set G (for light oil / oil)
    By combining with a handy pump, it becomes a set of discharge hose and water absorption hose (with strainer), and liquid can be transferred from the container / tank. Combined with a handy pump, it becomes an oil-resistant drum set. A hose set for kerosene, light oil, and oil exclusively for the ... Read More
    Material  Hose: NBR  Suitable Fluid  oil, light oil  2018 Trusco page  7 0760 
    from S$1,199.00
    Min. 3 days
  40. Hot air beam controller
    HAKKO (Hakko Electric) Hot air beam controller
    Since the pressure gauge is built in the main body, it can be easily controlled. It has a built-in flow rate limit switch. If there is no air supply, the heater will not operate, so you can use it with confidence. It has a built-in temperature controller. From monitoring the air temperature to fi... Read More
    Specification  Front connection method  Suitable for  K type thermocouple  Type  Standard  Terminal Screw  M4  Temperature Control  ON/OFF control  Hysteresis  3℃  Driving System  SSR (Solid State Relay) switching  Temperature Display Accuracy  ±(0.5%F.S.+1digit)  Room Temperature Correction Accuracy  ±2℃(5~40℃) 
    from S$3,899.00
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 1502

Set Ascending Direction