Electric Drill Pumps
By attaching the electric drill pump to the electric drill, it becomes a powerful pump with a height of 12m. It can be used for supplying water and oil, and can be used for purposes such as cleaning water, washing tanks, water tanks, construction sites and mine drainage. However, it cannot be used for liquids such as highly volatile mixed oils and petroleum oils, thinners and gasoline, and liquids with strong acidity or strong detergency. This is because deterioration is accelerated, and the rubber rotor part may expand, crack, or break.
- MonotaRO Electric Drill Pump Mini Hexagon ShaftJust attach it to an electric drill to make a powerful pump with a landing height of 12m. For water supply such as water and oil, for construction sites, cleaning water, underground drainage, irrigation water, tanks * Do not use highly volatile mixed oils, petroleum (kerosene, light oil, heavy oi... Read MoreIncluded Accessories 2 hose bands Material plastic Shaft Diameter (Φmm) 6.35 (Hex axis) Hose Diameter (Φmm) 15 Recommended Operating Speed (min-1 [rpm]) 1000~1600 Pumped Volume (L/min) 10~12 Water Temperature (℃) 5~50
- MonotaRO Rotor for MDP-01Replacement rotor for MDP-01 and RDP-01. * Do not use for anything other than its intended purpose.Suitable for MDP-01、RDP-01 Material Oil resistant nitrile rubber
- Three Axis Drill pumpYou can use it as a pump by using your own electric drill! For discharging and transferring various liquids. * Cannot be used with an impact driver. * Use a product with an appropriate rotation speed for the electric drill. It may not be possible to use it with an electric drill with low rotation... Read MoreAppropriate rotation speed of electric drill used (min -1 [rpm]) 2000~3000
- MonotaRO Oil seal bearing for MDP-01For replacement of MDP-01 and RDP-01 * Do not use for anything other than its intended purpose.Suitable Model For replacement of MDP-01 and RDP-01 Parts Name Oil seal (bearing)
- TRUSCO Electric Drill Mini PumpA corrosion and oil resistant pump that can be attached to an electric drill. It can be attached to a drill driver / drill chuck with one touch, and does not slip or run idle. For transporting, supplying and draining water and sewage. * Do not run idle without using liquid as it may cause a malfu... Read MoreMass (g) 160 Applicable Liquid Water, sewage Pumped Volume (L/min) 10-12 (for 1600min ^ -1) Water Temperature (℃) 5~50