On-Land Pumps
A land pump is a pump that is installed on land when it is roughly divided into two types (installed on land or installed in water) depending on the location. Land-based pumps can be further divided into self-priming and non-self-priming pumps. Due to the structure of the self-priming pump, once the pump is first primed, the air inside the pipe can be automatically discharged and the water can be sucked up. On the other hand, the non-self-priming type is characterized by the need for priming and a foot valve. A foot valve is a valve that opens when the pump sucks water and closes when it stops.
Other Related Pages
- TERADA PUMP MFG. Handy PumpCompact, lightweight and high performance. Quiet driving noise. Wide range of applications such as household use, agriculture and fishery use, and equipment such as hot water (50 ° C or less) circulation. With motor burnout prevention protector (manual return type). Since it is valveless with a s... Read MoreType Self-priming pump Electric Motor Drip-proof protection type Applicable Liquid Shimizu Liquid Temperature Range (℃) 0~50 (no freezing) Structure (Impeller) Semi-open Structure (Shaft Seal) Mechanical seal Material (Casing) Synthetic resin Material (Impeller) Synthetic resin Material (Spindle) SUS403 Power Supply (Motor) (V) 100 Poles of Motor 2 Structure (Bearing) Sealed ball bearing
- SANSO ELECTRIC Cast iron line pump (fully closed motor)Since many air bleeding plugs are attached, air bleeding can be easily done from any direction. The capsule type structure makes it easy to check the service after installation. The water contact part of the pump is rust-proofed. * PBU type is a union fittingLiquid Temperature Range (℃) 0-90 (Shimizu)
- HITACHI On-Land Handy PumpFor replacing water in the aquarium. * Do not use in hot water that exceeds 40 ° C.Frequency (Hz) 50/60 Voltage (V) 100 Power Supply Single phase 100Vfrom S$389.90Min. 2 days
- BIG-M (Maruyama Mfg) 4 cycle engine pumpIt is an engine pump equipped with a lightweight mini 4-cycle engine. It's a 4-cycle engine, so it's quiet. Although it is a 4-cycle engine type, it is easy to carry. Ideal for field irrigation! Authentic engine pump. * Be sure to add engine oil (sold separately) before use. (10W-30 recom... Read MoreFuel Tank Capacity (L) 1.6 Engine Type Mitsubishi 4 cycle Starting Method normal
- NAKATOMI Engine pump 4 cycles 1 inch / 1.5 inchTwo types of 1-inch / 1.5-inch water absorption hose adapters are standard equipment. Achieves powerful pumping with a 4-cycle engine with a displacement of 94 ml. For drainage work such as disasters, drainage work at factories and sites, and watering work. As a drainage pump, engine type pump, p... Read MoreOutput 2.0kw(2.7PS)/3600min‐1 Suitable Fuel Unleaded gasoline Noise Level (dB) 87/m Fuel Tank Capacity (L) 1.5 Starting Method Recoil starter Warranty Period 1 year from date of purchasefrom S$439.90Min. 2 days
- KOSHIN Single Pump Pabourg Pump SU SeriesHigh-performance self-priming pump suitable for medium and high-pressure large amounts of water A separate engine, motor, belt, pulley, etc. are required. Please check the model size carefully before purchasing. Please choose from 25/40/50/80 mm caliber according to the specifications and applica... Read More
- HITACHI Non-automatic bilge handy pumpFor replacing dirty water. * Do not use in hot water that exceeds 40 ° C.Output (W) 80 Frequency (Hz) 50/60 Voltage (V) 100 Power Supply Single phase 100V Pumped Volume (L/min) 40(50Hz)、50(60Hz)from S$599.90Min. 2 days
- KOSHIN Engine Pump Caliber 80 mm 4 Cycle SeriesIt is equipped with an engine pump 4-cycle engine with a diameter of 80 mm that can fill a large amount of water when irrigating or drought in the fields, and uses unleaded gasoline engine oil for automobiles as fuel. Please select according to the application such as the installed engine and per... Read MoreMaterial Pump ADC Noise Level (dB) -from S$869.90Min. 6 days
- HITACHI Non-automatic bilge pumpFor circulation and replacement of water in the pond.
- SANSO ELECTRIC Cold / hot water circulation pump (cast iron)Lightweight and robust due to the use of an aluminum case for the motor frame. Long-life cooling because the bearing is shielded from the outside air. Low noise due to the newly designed fan.Liquid Temperature Range (℃) 0-90 (Shimizu) Installation Location Outdoor installation possible Allowable Boost Pressure (kPa) 200 Motor Protector Manual returnfrom S$1,199.00Min. 6 days
- TERADA PUMP MFG. Selpratepon with release protection type motorThere is no hassle of priming, and the casing is pumped with water only once at the beginning, and it is pumped at the same time as operation without the need for subsequent water injection. Since resin and stainless steel (SUS304) are used for the wetted parts, it is resistant to rust and seawat... Read MoreType Cell plastic pump Output (kW) 0.1 Number of Poles 2 Frequency (Hz) 50 Power Input (V) Single phase 100 Opening Diameter (Φmm) 25 Discharge Rate (L/min) 35 Blade Style Semi-open Bearing type Ball bearingfrom S$779.90Min. 6 days
- HITACHI Non-Automatic Hot Water Circulation PumpFor central heating. * Keep the pressure applied to the pump 100 kPa or less at all times.Voltage (V) 100 Power Supply Single phase 100Vfrom S$779.90Min. 17 days
- HITACHI Non-automatic fugal pumpFor snowmelt, agriculture, and pond water supply.
- TERADA PUMP MFG. On-Land Pump MP Type・ Integrated pump and electric motor, ultra-compact and lightweight type with simple structure realizes large-capacity discharge capacity ・ Expands specification range and supports a wide range of applications ・ Electric motor and shaft seal are completely oil-free and extremely easy to handle... Read Morefrom S$1,699.00Min. 3 days
- HITACHI Power cisternIn places where tap water is poor or where water pressure is insufficient. * Please note that the piping pressure on the discharge side will be higher than the opening pressure of the pressure switch during use. * Flush valves and direct pressure toilets (tankless toilets) cannot be used. The wat... Read MoreOutput (W) 100 Type 20mm double ball tap Frequency (Hz) 50/60 Voltage (V) 100 Power Supply Single phase 100V Pressure Switch Specifications (ON)110kPa、(OFF)170kPa Motor Output (W) 205(50Hz)、300(60Hz) Motor Voltage (V) Single phase 100 Water storage capacity (L) 10 Motor type 100W condenser run motorfrom S$1,799.00Min. 6 days
- SANSO ELECTRIC Gunmetal cascade pumpAchieves a high lift by adopting the cascade method. Since the wetted part is made of gunmetal, there is no rust from the pump. For circulation, for incorporating various devices, for small diversion, and for applications that require high lift. * Conditions for handling liquid Atmospheric temper... Read MoreFrequency (Hz) 50/60 Installation Location For indoor installation Allowable Boost Pressure (kPa) under 100 Motor Protector Automatic returnfrom S$1,499.00Min. 6 days
- SANSO ELECTRIC Gunmetal line pump (magnet type)Super quiet The PMG type is a fully closed type in which a heat-resistant resin is sealed inside the motor. The bearing uses low-noise ball bearings, and the impeller is optimally shaped together with the pump casing, which is 30db down at a distance of 30cm, which is about 15db down from the con... Read MoreVoltage (V) 100 Motor Voltage (V) 100 Liquid Temperature Range (℃) 0-90 (Shimizu) Installation Location For indoor installation Allowable Boost Pressure (kPa) 300 or lessfrom S$879.90Min. 6 days
- CEM Corpration Self-priming corrosion-resistant resin spiral pump Sempon AceEven if the mechanical seal leaks, the shatterproof plate prevents it from entering the motor. A new material is used for the casing, and it has excellent corrosion resistance! The compact design does not require much installation space. Quiet driving noise with a low-noise electric motor. The me... Read MoreVoltage (V) Three-phase 200 Rated Output (W) 400 Applicable Liquid Shimizu, chemical liquid, seawater Liquid temperature (℃) 0~40 Power supply specifications 200V3Φfrom S$1,999.00Min. 8 days
- KOSHIN Engine Pump Caliber 40 mm 4 Cycle SeriesIt is equipped with a 40 mm caliber engine pump 4-cycle engine that can be easily used for irrigating fields and cleaning agricultural machinery, and uses unleaded gasoline and engine oil for automobiles as fuel. Select according to the application such as the installed engine and double flange (... Read MoreMaterial Pump ADC Suitable Fuel Unleaded gasoline for automobiles Noise Level (dB) - Suction / Discharge Port Diameter 40from S$699.90Min. 6 days
- TERADA PUMP MFG. Serpra TechponThe wetted parts use new materials and stainless steel. Multi-type that is resistant to rust. High performance is demonstrated by the combination of the impeller analyzed by the waterway and the internal casing. A compact and quiet driving sound that integrates a low-noise electric motor and a pu... Read MoreType Cell plastic pump Material (Casing) Glass fiber reinforced resin Structure (Bearing) Sealed ball bearing
- TERADA PUMP MFG. Onshore pump CMP type・New materials and stainless steel are used for wetted parts. Rust-resistant multi-type ・By combining the impeller and internal casing, which have undergone water channel analysis, high performance is achieved ・Low-noise electric motor and pump are integrated for compact and quiet operation ・... Read MoreType Cell plastic pumpfrom S$1,599.00Min. 12 days
- SANSO ELECTRIC Hot water pressurizing pump (pressure switch, flow switch type)Pressure/flow switch type. It is always in a state where it can be pressurized, and when hot water starts to be discharged, it detects the pressure drop in the pipe and starts the pump, and when the water flow stops (closes the faucet), it detects the flow and stops the pump. Built-in switch, flo... Read MoreType (Pump) Spiral winding type Rated Voltage (V) (Motor) 100 Installation Location Outdoor installation possible Ambient Temperature (℃) 40 Motor Protector Automatic return Water Temperature (℃) 85 or lessfrom S$2,499.00Min. 6 days
- HITACHI Automatic hot water pressurizing pumpReduces insufficient pressure for hot water supply. * The hot water pressurization pump cannot be used for showers and faucets where the amount of hot water supplied cannot be obtained at 2.5 L / min or more when the pump is stopped. If it is 2.5 L / min or less, the flow switch will not operate ... Read MoreVoltage (V) 100 Power Supply Single phase 100V
- SANSO ELECTRIC Stainless steel line pump (magnet type)Magnet coupling structure (sealless) Exile liquid leakage. Long life. Stainless steel casing High pressure resistance (0.75MPa) Since it is a magnet pump with a stainless steel casing, it achieves a high withstand voltage of 0.75MPa. Robust stainless steel casing and sealless structure make it hi... Read MoreRated Voltage (V) 100 Number of Phases Single-phase Liquid Temperature Range (℃) 0-90 (Shimizu) Installation Location For outdoor use Material (Casing) SCS13 Material (Flange) SCS13 Allowable Boost Pressure (kPa) 750 or less Material (Bearing) carbon Material (impeller) Modified PPO glass 30%from S$1,599.00Min. 6 days
- HITACHI Non-automatic bilge pumpOutput (W) 200 Pumped Volume (L/min) 95from S$1,299.00Min. 2 days
- TERADA PUMP MFG. Cell plastic engine pumpCompact design. Powerful, compact and lightweight type. Handy type and easy to move. For construction civil engineering, agriculture, fishery, householdfrom S$2,599.00Min. 6 days
- NAKATOMI Engine PumpA small engine pump that is convenient to carry. Also active in drainage work at factories and sites, watering work, and drainage work such as disasters. For irrigation of fields, watering for gardening, drainage work at sites, etc.Type Engine pumpfrom S$329.90Min. 8 days
- TERADA PUMP MFG. V-Belt Driven PumpHigh pressure is generated by an excellent mechanism and a large amount of water is discharged. It has excellent self-priming power and can self-prime and pump water in a short time. A semi-open impeller is adopted, and it is excellent in durability and smoothly pumps up water mixed with sand. Sp... Read MoreMaximum Pumping Rate (L/min) 480/520 Blade Style Semi-open Rotation Speed (min-1[rpm]) 3600/4000 Structure (Shaft Seal) Mechanical seal Required Power (kW) 3.7/5.5from S$749.90Min. 2 days
- EBARA Constant pressure water supply unit DSME typeFlow switch control enables supply with little pressure fluctuation. Lightweight and compact, compliant with leaching performance standards. Quiet or highly reliable. For both suction and pouring. Easy maintenance and safe design. If the delivery destination is a private house (detached house / a... Read MoreNumber of Poles 2 Type Fully enclosed outer fan Operation Pattern Independent operation method Protective Device Thermal relay Starting Method Direct Installation Location Indoor Protection Method IP44 (outdoor)from S$4,699.00Min. 7 days
- EBARA FQ type self-priming pumpSince it is a 2-pole type, it is compact and lightweight. It is a BPO (Back Pull Out) type that can be disassembled and inspected without removing the suction/discharge piping, heat/cold insulation materials. If the delivery destination is a private house (detached house / apartment house), the s... Read MoreNumber of Poles 2-pole Flange JIS 10K type (thin) Operation Pattern FQ Applicable Liquid Fresh water / supernatant water 0-40 ℃ Installation Location Indoor Structure (Shaft Seal) Gland packing Casing FC200 efficiency IE3 (Premium Efficiency) Phase Three-phasefrom S$2,599.00Min. 7 days
- EBARA Water pressurization device HPT + HPJS250W typeIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read MoreOutput (kW) 0.25 Installation Location Indoor / outdoorfrom S$3,899.00Min. 7 days
- EBARA RQ Type Self-Priming Vortex PumpIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read MoreInstallation Location Indoorfrom S$879.90Min. 7 days
- EBARA FQD type self-priming pumpA low-noise totally enclosed fan-cooled motor is used. It does not matter whether it is installed indoors or outdoors. Since the motor is a direct-acting type, there is no vibration noise due to poor direct connection. It is a BPO (Back Pull Out) type that can be disassembled and inspected withou... Read MoreNumber of Poles 2-pole Flange JIS 10K type (thin) Operation Pattern FQD Applicable Liquid Fresh water / supernatant water 0-40 ℃ Installation Location Indoor / outdoor Structure (Shaft Seal) Mechanical seal Casing FC200 efficiency IE3 (Premium Efficiency) Phase Three-phasefrom S$1,699.00Min. 7 days
- EBARA Water pressurization device HPT + HPJS400W typeIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read MoreOutput (kW) 0.4 Installation Location Indoor / outdoorfrom S$4,699.00Min. 7 days
- ESCO 5.17PS / 100mm engine pump (4 cycles)Maximum Pumping Rate 1250L / minfrom S$3,699.00Min. 3 days
- TERADA PUMP MFG. On-Land Pump O-M Type (3-Phase 200V without Motor)-Adopts a specially structured casing, with reliable self-priming capacity and excellent pump efficiency.-The impeller is an open type, and it is possible to pump water mixed with earth and sand that passes through the strainer, sewage, etc.-The shaft seal part does not have to worry about water ... Read MoreType Cell plastic pumpfrom S$1,399.00Min. 14 days
- FLOBAL engine pump PEP-350Engine pumps are often used at agricultural and civil engineering sites, such as water supply and irrigation in fields, and in familiar places such as car washing and water sprinkling. It can also be used for water drainage, dust prevention sprinkling, and water supply in construction without ele... Read MoreOutput (kW) 0.8/6500r/min Type Engine pump Fuel Unleaded gasoline Discharge Rate (L/min) 133 Fuel Tank Capacity (L) 0.7 Oil Tank (L) 0.08 Engine Type 139-1A Applicable hose diameter (Φmm) Suction/discharge side: 25from S$439.90Min. 4 days
- KOSHIN Engine Pump Caliber 50 mm 4 Cycle SeriesEquipped with a 4-cycle engine with a 50mm caliber engine pump that can be easily used for irrigating fields and cleaning agricultural equipment, it uses lead-free gasoline and engine oil for automobiles as fuel. Please select according to the application, such as the installed engine, double fla... Read MoreNoise Level (dB) -from S$749.90Min. 6 days
- PROSTYLE Mighty PumpResistant to sewage drainage at construction sites! For general miscellaneous wastewater (for wastewater from septic tanks, filth tanks, kitchens, etc.) If the delivery destination is a private residence (a detached house/apartment housing), the trade name is required. Please note that delivery m... Read MoreIncluded Accessories ground wire Pump Submersible pump for filth Liquid absorption Up to 66 mmfrom S$649.90Min. 6 days