All Category

Oil Pumps

Oil pumps are pumps that supply light oil and heavy oil. Used for refueling purposes attached to construction machinery, used for refueling pumps in factories, refueling from drums, and refueling in ships. There are gear type, trochoid type, etc. according to the internal structure. The gear type is characterized by rotating two gears of the same shape to mesh and sending out oil. On the other hand, the trochoid type has a structure in which a gear with a special curve called a trochoid curve engages and rotates inside and outside.

Other Related Pages

View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. Motor Pump for High Viscosity Oil Change Master GM Series
    KOSHIN Motor Pump for High Viscosity Oil Change Master GM Series
    A handy type gear pump that sucks up high-viscosity oil up to 1000mPa / S. A large and easy-to-hold handle. Comes with a safety fuse to protect the motor (GM-2010). Ideal for transferring high-viscosity oils such as axle oils and hydraulic oils. For changing oil in construction machinery and gene... Read More
    Maximum Discharge Pressure (MPa)  0.2(2kgf/cm2 Connection Thread  Parallel thread for pipe 
    Rating:
    73%
    from S$1,299.00
    Min. 2 days
  2. Handy hose set G (for light oil / oil)
    AQUA SYSTEM Handy hose set G (for light oil / oil)
    By combining with a handy pump, it becomes a set of discharge hose and water absorption hose (with strainer), and liquid can be transferred from the container / tank. Combined with a handy pump, it becomes an oil-resistant drum set. A hose set for kerosene, light oil, and oil exclusively for the ... Read More
    2018 Trusco page  7 0760  Trusco Part No.  820-2482  Mass (kg)  Material  Hose: NBR 
    from S$899.90
    Min. 32 days
  3. Hand pump LA type
    SHOWA Hand pump LA type
    It is a manual pump that discharges oil when the lever is pulled, and it can be easily used with a tank integrated type. Direct pressure pump operated by lever. Most suitable for refueling by combining with the distributor Dester valve.
    Maximum Discharge Pressure (MPa [kgf/cm2])  1.5[15]  Type of Sign  Gasket mounting type  Type  Other pumps 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  4. Hand pump EA type
    SHOWA Hand pump EA type
    Since suction and discharge are performed in one shot by pulling and releasing the handle, there is no need for troublesome work or operation.
    Type  Other pumps 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  5. Semi-Cycle Pump SMD
    SHOWA Semi-Cycle Pump SMD
    The semi-cycle pump SMD type is a resistance type automatic pump unit that makes the SMA type even easier to use. The pump motor specifications are the same as the SMA type, but the terminal block and fuel filler filter are standard equipment, and the tank attachment / detachment is simplified, m... Read More
    Maximum Discharge Pressure (MPa [kgf/cm2])  0.3[3]  Input (W)  4 or less (10 rpm: 5 or less)  Type of Sign  Gasket mounting type  Tank Capacity (L)  Discharge Port Diameter  M8×1  Effective Content (L)  1.5  Type  Other pumps 
    Rating:
    100%
    from S$459.90
    Min. 2 days
  6. Wing Pump YATSUNAMI
    AQUA SYSTEM Wing Pump YATSUNAMI
    Suitable for transferring various oils (viscous oil is also possible → up to 5000mPa ・ S). It is also recommended for fuel supply (emergency) when there is no power supply. It is a very powerful pump that can push up to the 5th floor of the building. For press-fitting lubricating oil and transfe... Read More
    from S$469.90
    Min. 2 days
  7. Motor Pump for Light Viscosity Oil FS Pump FS Series
    KOSHIN Motor Pump for Light Viscosity Oil FS Pump FS Series
    A motor pump that is convenient for transferring light-viscosity oil such as light oil and kerosene. Please choose from AC-100V and DC-24V. For transferring low-viscosity oil such as kerosene and light oil * Please check the model size carefully before purchasing. * Cannot be used for gasoline.... Read More
    Included Accessories  1 set of carbon brush  Mounting Dimensions (mm)  110×40  Outer Dimensions, Width W x Depth D x Height H (mm)  126×169×275  Exhaust Port Diameter (mm)  20  Intake Diameter (Φmm)  20  Suction / Discharge Port Diameter  20A (3/4 inch)  Power Cable (m)  Suction Head (m)  Mass (kg)  Mass of Main Unit (kg)  4.1  Maximum Pumping Rate (L/min)  50  Mounting Hole Diameter (Φmm)  Maximum Lifting (m)  Motor  Electric motor  Specification  Oil only  Connection Thread  Parallel thread for pipe  Connector Thread  Parallel thread for pipe 
    Rating:
    60%
    from S$1,099.00
    Min. 2 days
  8. Semi-cycle pump SMA
    SHOWA Semi-cycle pump SMA
    This is an intermittent discharge resistance type automatic pump unit that integrates the functions of a cycle pump. It is a rational product that can be easily used for automation of lubrication and refueling.
    Maximum Discharge Pressure (MPa [kgf/cm2])  0.3[3]  Effective Content (L)  1.5  Tank Capacity (L)  Input (W)  4 or less (10 rpm: 5 or less)  Type of Sign  Gasket mounting type  Discharge Port Diameter  M8×1  Type  Other pumps 
    Rating:
    100%
    from S$389.90
    Min. 8 days
  9. Hand Pump LAW Type
    SHOWA Hand Pump LAW Type
    Manual pump for positive displacement systems. Oil is discharged only by repeatedly operating the lever, so no special operation or troublesome work is required.
    Type  Other pumps  Type of Sign  Gasket mounting type 
    from S$229.90
    Min. 2 days
  10. Wing Pump KING
    AQUA SYSTEM Wing Pump KING
    A manual pump that can transfer various oils up to 5000 mPa / S. The flange is a screw-in oval phase flange. It is also recommended for supplying fuel when there is no power supply and in an emergency. It can be pushed up to the 5th floor of the building (15m). Water absorption 6m (2.5m when dry)... Read More
    Viscosity (mPa s)  (Available) 5000 or less 
    from S$359.90
    Min. 2 days
  11. Hand pump HLA7 type
    SHOWA Hand pump HLA7 type
    A manual pump that discharges oil by moving the lever up and down. The discharge rate for one stroke can be adjusted in the range of 1 to 7 cm 3. The tank is a resin tank 1L. * There are two types of levers, right side type and left side type, so be careful not to make a mistake depending on the ... Read More
    Type of Sign  Gasket mounting type  Type  Other pumps  Discharge pressure (MPa [kgf / cm 2 ])  Average 0.3 [3]  Tank Capacity (L)  Effective Content (L)  0.8  Discharge rate (cm 3 / stroke)  1~7  Discharge Port Diameter  M8×1 
    from S$149.90
    Min. 8 days
  12. Hand pump LD type
    SHOWA Hand pump LD type
    A manual pump that discharges when the lever is pulled and released. It is a low pressure type and is suitable for distributed refueling by a proper unit.
    Type of Sign  Gasket mounting type  Maximum Discharge Pressure (MPa [kgf/cm2])  0.35[3.5]  Discharge Port Diameter  M8×1  Type  Other pumps 
    from S$229.90
    Min. 8 days
  13. Pneumatic handy vane pump for solvent
    AQUA SYSTEM Pneumatic handy vane pump for solvent
    Trusco Part No.  509-5085 
    from S$3,299.00
    Min. 11 days
  14. Electric oil pump 750W
    Yamada Corp. Electric oil pump 750W
    Connector  (IN)G1(OUT)G3/4  Trusco Part No.  132-4635  Mass (kg)  44  Maximum Pumping Rate (L/min)  8.7  Pump  Three phase 200-220V 50 / 60Hz 750W 
    from S$6,499.00
    Min. 33 days
  15. FC Electric Handy Pump
    AQUA SYSTEM FC Electric Handy Pump
    Stable continuous operation is possible. Biodiesel oil can also be transferred. There is little vibration and noise. It is safe with a relief valve. Compatible with hose sets and drum sets. (option) For transfer and subdivision of kerosene, light oil, oil, and biodiesel oil * Nominal oil is requi... Read More
    Current (A)  0.9  Diameter of Suction / Discharge Ports (mm)  20/20  Discharge Rate (L/min)  30  Lifting Height (m)  Applicable Viscosity (cP)  500  Mass (kg)  Trusco Part No.  827-4163  Output (W)  90  Power Input (V)  AC100 
    from S$1,499.00
    Min. 2 days
  16. Electric oil pump 400W
    Yamada Corp. Electric oil pump 400W
    Connector  (IN)G1(OUT)G3/4  Trusco Part No.  132-4629  Mass (kg)  37  Maximum Pumping Rate (L/min)  Pump  Three phase 200-220V 50 / 60Hz 400W 
    from S$5,899.00
    Min. 33 days
  17. Pneumatic handy vane pump for oil
    AQUA SYSTEM Pneumatic handy vane pump for oil
    from S$2,599.00
    Min. 11 days
  18. Wing pump
    AQUA SYSTEM Wing pump
    from S$679.90
    Min. 6 days
  19. Pneumatic handy centrifugal pump + oil + kerosene + light oil
    AQUA SYSTEM Pneumatic handy centrifugal pump + oil + kerosene + light oil
    It is possible to transfer low-viscosity oil (5 mPa ・ s) from kerosene / light oil to heavy fuel oil A. 200L drums can be refueled and transferred in about 4 minutes and can be used continuously. For use in explosion-proof areas, for refueling vehicles, construction machinery, agricultural machi... Read More
    Material  (Body) Aluminum, (Packing) NBR/PTFE  Suitable Air Pressure (MPa)  0.1~1  Connection: Rc (Tapered Thread for Pipe, Female)  0.75  Applicable Viscosity (cP)  100  Mass (kg)  4.5  Trusco Part No.  494-2132  Maximum Lifting (m)  Lifting Height (m)  Discharge Rate (L/min)  50  Discharge Amount  60/min  Motor  Air motor use  Type  Discharge only 
    from S$879.90
    Min. 2 days
  20. Wink Pump Yatsunami No. 0
    AQUA SYSTEM Wink Pump Yatsunami No. 0
    <WP series> Ideal for transferring various oils. (Viscous oil is also possible → up to 5000 cp) Fuel can be supplied when there is no power supply, and it is also recommended in an emergency. It is a very powerful pump that can push up to the 5th floor of the building. For emergency lubrica... Read More
    Between mounting holes (mm)  132  Face-to-face Dimension (mm)  180  Discharge Rate (mL/stroke)  240  Mass (kg)  5.3  Trusco Part No.  850-9853  Connector Diameter  Rc1/2 
    from S$479.90
    Min. 5 days
  21. Wing pump
    AQUA SYSTEM Wing pump
    A manual pump that can transfer various oils up to 5000 cp. The flange is a screw-in oval phase flange. It is also recommended for supplying fuel when there is no power supply and in an emergency. It can be pushed up to the 5th floor of the building (15m). Water absorption is 6m (2.5m when dry). ... Read More
    from S$439.90
    Min. 5 days
  22. Wing pump
    AQUA SYSTEM Wing pump
    from S$1,199.00
    Min. 6 days
  23. Change master
    KOSHIN Change master
    -Easy transfer of 1000 mm2 / s high-viscosity oil. -There are two types of power supply, AC-100V and DC-24V. Applications-Ideal for transferring high-viscosity oil such as axle oil and flood control oil.・ For removing waste oil from ship engines. -For oil transfer from drums and tanks. -Cannot b... Read More
    Discontinued
View : Grid List
Filter

23 Item(s)

Set Ascending Direction