All Category

Air Pumps

An air pump is a pump that sucks out or injects air. Depending on the internal structure, it can be divided into diaphragm type and piston type. The diaphragm type moves the pump by moving the diaphragm up and down. On the other hand, the piston type is a mechanism that moves the piston at high speed to move the pump. They are used in a wide variety of fields, from septic tanks and fish farming, gas burners and air purifiers, to medical sites and various industrial fields.
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction
  1. Electromagnetic air pump
    Yasunaga Air Pump Electromagnetic air pump
    In addition to the features of the conventional LP type with low noise and low vibration, the new drive unit has achieved a power consumption reduction of up to 40% compared to the conventional type. In addition, by installing a new protection switch, it is possible to detect in the lateral direc... Read More
    Discharge Diameter (Φmm)  18(VP13)  Frequency (Hz)  50/60  Fluid  Air  Voltage (V)  Single phase AC100 
    Rating:
    90%
    from S$249.90
    Min. 2 days
  2. Air Pump
    Japan Denko Air Pump
    It can be used as a septic tank pump at home. Single tank, discharge-only type * Cannot be used for merged tanks and backwash septic tanks.
    Rated Voltage (V)  100  Rated Frequency (Hz)  50/60  Power Cable (m)  About 1.5  Fluid  Air  Specification  For single tank, dedicated for discharge 
    Rating:
    90%
    from S$199.90
    Min. 2 days
  3. Blower pump
    TERADA PUMP MFG. Blower pump
    Rainwater and dust are completely prevented from entering. Achieved further reduction in power consumption. It suppresses pulsation and vibration. Durability has improved. Easy to install without grounding work. It is a compact design. For septic tanks.
    Opening Diameter (Φmm)  18  Power Input (V)  Single phase 100 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  4. Air Pump
    AS ONE Air Pump
    The closed double structure (housing mechanism) reduces sound leakage.
    Power Input (V)  AC100(50/60Hz)  Fluid  Air 
    Rating:
    50%
    from S$57.99
    Min. 2 days
  5. Electromagnetic air pump
    Yasunaga Air Pump Electromagnetic air pump
    In addition to the features of the conventional LP type with low noise and low vibration, the new drive unit has achieved a power consumption reduction of up to 40% compared to the conventional type. In addition, by installing a new protection switch, it is possible to detect in the lateral direc... Read More
    Normal Discharge Pressure (kPa)  18  Rated Pressure Range (kPa)  18.0  Noise Level (dB(A))  40  Frequency (Hz)  50/60  Mass (kg)  6.1  Fluid  Air  Voltage (V)  Single phase AC100  Discharge Diameter (Φmm)  Φ18(VP13) 
    Rating:
    100%
    from S$539.90
    Min. 2 days
  6. Septic Tank Blower Pump for AK Rubber Hose Series
    KOSHIN Septic Tank Blower Pump for AK Rubber Hose Series
    Connection rubber hose for piping of septic tank blower pump AK series. There are L type and straight type for replacement and repair. * Please check the model size carefully before purchasing. For repair / replacement * Please check the model size carefully before purchasing.
    Rating:
    100%
    from S$6.49
    Min. 2 days
  7. Electromagnetic air pump
    Yasunaga Air Pump Electromagnetic air pump
    An electromagnetic air pump that uses a diaphragm. With a structure that does not require refueling, clean air can be supplied for a long period of time. The built-in type is suitable for incorporating various devices, the discharge-only type is suitable for supplying air to water tanks and burne... Read More
    Frequency (Hz)  50/60  Voltage (V)  AC100  Fluid  Air 
    from S$199.90
    Min. 2 days
  8. Septic Tank Blower Pump AK Series
    KOSHIN Septic Tank Blower Pump AK Series
    It is a low operating noise and low vibration noise type that can be used without hesitation even at night. The discharge air is clean because it is completely oil-free. No grounding work is required. For compressors for ponds and aquariums
    Frequency (Hz)  50/60  Power Input (V)  Single phase 100 
    from S$299.90
    Min. 2 days
  9. Mini Air Pump
    AS ONE Mini Air Pump
    Maximum Reaching Vacuum (kPa)  -26.6  As ONE Part Number  1-7578-01  Maximum Pumping Rate (L/min)  1.5  Mass (g)  235  Maximum pressure (kPa)  26.6(200mmHg)  Dimension (mm)  57×166×36  Power Cable (m)  About 1.5  Fluid  Air  Specification  Body (with AC adapter)  Voltage (V)  DC12/AC100  Power Supply  DC12V AC100V 53W (AC adapter included)  Type  Discharge / suction combined  Connection Bore Diameter (Φmm)  Φ5.5 nipple 
    Rating:
    20%
    from S$399.90
    Min. 2 days
  10. Multi-station
    AS ONE Multi-station
    Convenient to carry with a compact design and handle. A clean, oil-free dry air pump. One unit can suck and pressurize.
    Vacuum reach  -75kPa  Exhaust pressure (Pa)  0.2MPa  As ONE Part Number  1-7482-11  Exhaust Air (L/min)  12L/min  Intake volume (L / s)  12L/min  Size  195×112×195mm  Power Supply  AC100V 50/60Hz 0.8A  Connector Diameter  Φ7.5 mm (metal) 
    from S$459.90
    Min. 4 days
  11. Electromagnetic Air Pump
    E.M.P Electromagnetic Air Pump
    The rubber material of the gas contact part can be changed according to the fluid. It is also possible to handle different voltages. RoHS compliant product.
    Type  Intake and exhaust type 
    from S$77.99
    Min. 2 days
  12. Diaphragm blower
    Tohin Shoji Diaphragm blower
    Energy-saving type, long life, low noise, compact. It can be used without refueling. No grounding required. As an air pump for live fish tanks
    Power Cable (m)  1.5  Frequency (Hz)  50/60  Fluid  Air  Power Input (V)  Single phase 100 
    from S$599.90
    Min. 3 days
  13. Electromagnetic Air Pump
    E.M.P Electromagnetic Air Pump
    The rubber material of the gas contact part can be changed according to the fluid. It is also possible to handle different voltages. There is also a type with increased flow rate and pressure. RoHS compliant product.
    Type  Intake and exhaust type 
    from S$129.90
    Min. 2 days
  14. Electromagnetic Air Pump
    AS ONE Electromagnetic Air Pump
    A low-vibration, compact, and lightweight air pump that is directly driven by reciprocating motion with an electromagnet and a permanent magnet. * We do not deliver to private homes (detached houses / apartments).
    Mass (kg)  0.8  Voltage (V)  AC100  Power Supply  AC100V 50/60Hz 0.13A  Fluid  Air  Connection Bore Diameter (Φmm)  Φ4 hose end 
    from S$299.90
    Min. 2 days
  15. DC Air Pump CM-15
    E.M.P DC Air Pump CM-15
    Achieves low cost with a lightweight and compact model with a simple design. The rubber material of the gas contact part can be changed according to the fluid. A type that changes the direction of the piping port according to the installation location is also available. The voltage can correspond... Read More
    Type  Intake and exhaust type 
    from S$129.90
    Min. 13 days
  16. Electromagnetic Air Pump
    E.M.P Electromagnetic Air Pump
    High pressure model. It is also possible to handle different voltages. RoHS compliant product.
    As ONE Part Number  61-4483-02  Type  Intake and exhaust type 
    from S$229.90
    Min. 2 days
  17. Oil-Free Air Pump
    AS ONE Oil-Free Air Pump
    An oil-free dry pump. A filter unit is mounted on the intake side to prevent moisture and foreign matter from entering the pump. A filter unit is also mounted on the exhaust side.
    As ONE Part Number  3-6102-01  Type  Rocker430 
    from S$999.90
    Min. 4 days
  18. Multi Dry Pump
    AS ONE Multi Dry Pump
    from S$869.90
    Min. 3 days
  19. Bilge pump
    HITACHI Bilge pump
    Self-priming type (built-in check valve). Comes with a motor burnout prevention device. For replacing the water in the pond.
    Mass (kg)  16  Output (W)  100  Opening Diameter (Φmm)  30  Power Input (V)  Single phase 100  Maximum Lifting (m)  Set Contents  Strainer (garbage)  Discharge Rate (L/min)  60 
    from S$1,299.00
    Min. 5 days
  20. AC Air Pump
    Enomoto Micro Pump Mfg. AC Air Pump
    It is directly connected to the motor and supplies clean and accurate air. It is suitable for various experiments because it has low noise and low vibration.
    Maximum Reaching Vacuum  -60kPa (-450mmHg) or less  Rated Current (A)  0.3  Connection: Rc (Tapered Thread for Pipe, Female)  1/8  Mass (kg)  Rated Rotation Speed (min -1 [rpm])  50Hz:1250/60Hz:1450  Maximum Discharge Pressure  98kPa (1.0kgf / cm2) or more  Rated Voltage  AC100V 50/60Hz  Fluid  Air  Type of Insulation  Class E  Type  Discharge / suction combined  Material  EPDM / PPS (gas contact part)  Specification  RoHS compliant product 
    from S$979.90
    Min. 4 days
  21. Air Pump
    Techno Takatsuki Air Pump
    Voltage (V)  AC100  Fluid  Air  Connection outer diameter  Φ18mm 
    from S$639.90
    Min. 3 days
  22. Electromagnetic Air Pump
    E.M.P Electromagnetic Air Pump
    It can be used as a high-pressure type by piping the left and right heads of the pump in series, or as a two-channel type by piping each head separately. It is also possible to handle different voltages. RoHS compliant product.
    As ONE Part Number  61-4483-01  Type  Intake and exhaust type 
    Rating:
    100%
    from S$229.90
    Min. 26 days
  23. Air cleaner element for AP-80F
    Yasunaga Air Pump Air cleaner element for AP-80F
    Rating:
    100%
    from S$3.49
    Min. 7 days
  24. Air pump
    Fujiclean Air pump
    from S$699.90
    Min. 5 days
  25. Small Capacity Air Pump Pressure Use / Vacuum Use ML Series
    Techno Takatsuki Small Capacity Air Pump Pressure Use / Vacuum Use ML Series
    Equipment built-in specifications. DC motor drive. It can be used for air pressure feeding of air bags, air suction of vacuum packs, adsorption of air tweezers, air sampling, etc. * This is a reference value (representative value), not a guaranteed value. * The operating range temperature of the ... Read More
    Normal Discharge Pressure (kPa)  20  Voltage (V)  DC12  Output  Rated current: 450 (mA)  Connection outer diameter  Φ5mm 
    from S$249.90
    Min. 4 days
  26. Diaphragm blower
    Tohin Shoji Diaphragm blower
    It is small and lightweight. It has a structure that does not use oil at all. Comes with an auto stop mechanism. In the septic tank. As an air power source for medical beds.
    from S$979.90
    Min. 5 days
  27. Electromagnetic Air Pump
    E.M.P Electromagnetic Air Pump
    Each head on the left and right of the pump can be used as a separate two-flow flow type, or as a large flow rate type by piping in parallel. It is also possible to handle different voltages. RoHS compliant product.
    As ONE Part Number  61-4482-99  Type  Intake and exhaust type 
    from S$199.90
    Min. 13 days
  28. Air pump
    KENIS Air pump
    It is a diaphragm type that shuts off the pump part and the motor part, and can send clean air without contamination with dust and oil. High pressure and high air volume type, suitable for aeration to deep water tanks and multiple water tanks. It is also resistant to clogging of air stones and ca... Read More
    Power Cable (m)  Voltage (V)  AC100  Fluid  Air 
    Rating:
    100%
    from S$399.90
    Min. 2 days
  29. Multi dry pump
    AS ONE Multi dry pump
    A multi-type vacuum pump capable of both suction and pressurization. All gas contact parts are coated with PTFE (tetrafluoroethylene), so they have excellent corrosion resistance. Since it uses an oil-free diaphragm type, there is no need to worry about contamination. A vacuum gauge and pressure ... Read More
    As ONE Part Number  3-6720-01 
    from S$1,299.00
    Min. 3 days
  30. Electromagnetic Air Pump
    Yasunaga Air Pump Electromagnetic Air Pump
    In addition to the features of the conventional LP type with low noise and low vibration, the new drive unit has achieved a power consumption reduction of up to 40% compared to the conventional type. In addition, by installing a new protection switch, it is possible to detect in the lateral direc... Read More
    Normal Discharge Pressure (kPa)  14.7  Rated Pressure Range (kPa)  14.7  Discharge Diameter (Φmm)  18(VP13)  Noise Level (dB(A))  37  Mass (kg)  5.8  Frequency (Hz)  50/60  Fluid  Air  Voltage (V)  Single phase AC100 
    from S$299.90
    Min. 2 days
  31. Multi-pump DA type
    OMI ODOR-AIR SERVICE Multi-pump DA type
    You can use two types of power, AC power and battery (built-in battery). It is a stamina design with continuous operation for 2 hours. The nozzle of the cassette tube is color-coded as IN / white OUT / black and is easy to use.
    Motor Current (A)  0.7  Included Accessories  1 shared cassette tube, AC adapter  Battery Capacity (Ah)  1.2 x 2  Motor Voltage (V)  12  Outer Dimensions, Width W x Depth D x Height H (mm)  140+(14)×225+(10)×170+(7+22)  Motor Rotation Speed (min -1 [rpm])  1500  Rated torque (mNm [gfcm])  24.5(250)  Motor (W)  3.9  Mass (kg)  4.5  Recharging Time (hours)  6 (fully charged)  AC Adapter (Rated Input)  AC100V  Voltage (V)  Built-in battery / AC100 power supply  Power Supply  Built-in battery / AC100V power supply  Battery Voltage (V)  DC12  AC Adapter (Rated Output)  DC16V/1A 
    from S$2,799.00
    Min. 4 days
  32. Options for Small Air Pump
    AS ONE Options for Small Air Pump
    Connector Diameter  3/8 gauge  Operating Temperature (℃)  70  Accuracy  MPa±1.6%  Included Accessories  Tube 1.5m 
    from S$349.90
    Min. 25 days
  33. Small Capacity Air Pump Pressure Use VP Series
    Techno Takatsuki Small Capacity Air Pump Pressure Use VP Series
    Equipment built-in specifications. Uses an electromagnetic diaphragm method. Small size, low price, low noise. It is also very durable. It can be used for continuous discharge of air mats, for air bearings, for air massagers, for analysis for physics and chemistry, and for stirring. * This is a r... Read More
    Normal Discharge Pressure (kPa)  10  Voltage (V)  AC100  Connection outer diameter  Φ10mm 
    from S$249.90
    Min. 10 days
  34. Multi pump
    AS ONE Multi pump
    As ONE Part Number  2-3274-01 
    from S$2,899.00
    Min. 12 days
  35. Air pump HP-W-
    SHOWA Air pump HP-W-
    An air cylinder pump that uses air pressure as the drive source for the pump, and is for positive displacement systems equipped with a decompression mechanism. For the control equipment that operates the pump, use an air valve (normally closed) and operate the pump intermittently.
    Operating Temperature Range (℃)  -10~+70  Working Air Pressure (MPa [kg/cm2])  0.4~0.7[4~7]  Viscosity Range for Use (mm2/sec)  1~2000 
    from S$649.90
    Min. 7 days
  36. Air Pump
    Techno Takatsuki Air Pump
    Since it is electromagnetic vibration, it consumes less power and has high capacity. It is maintenance-free and can be used for a long time.
    Normal Discharge Pressure (kPa)  10  External Dimensions (Depth D x Width W x Height H) (mm)  173×143×123  Mass (kg)  3.8  Voltage (V)  AC100  Connection outer diameter  Φ11mm 
    from S$459.90
    Min. 3 days
  37. Septic Tank Blower Pump for AK Filter Element Series
    KOSHIN Septic Tank Blower Pump for AK Filter Element Series
    Air filter element for septic tank blower pump AK series. For replacement and repair * Please check the model size carefully before purchasing. For repair / replacement * Please check the model size carefully before purchasing.
    from S$4.59
    Min. 2 days
  38. Compact air pump
    AS ONE Compact air pump
    There are no oil components, oily odors, or contamination. No need to use oil, carbon, etc. Comes with a motor burn protection device. There is no backflow. * We do not deliver to private homes (detached houses / apartments).
    As ONE Part Number  1-361-01  Exhaust Air (L/min)  12  Size (mm)  250×150×160  Mass (kg)  3.3  Included Accessories  7mm tube (2m)  Voltage (V)  AC100  Power Supply  AC100V 50/60Hz  Fluid  Air  Motor  Condenser type, 25W  Pump  Diaphragm structure  Specification  Discharge / suction combined  Connector Outer Diameter (Φmm)  Intake / exhaust 9 
    from S$1,199.00
    Min. 4 days
  39. Air pump for purified water ornamental fish
    Zensui Air pump for purified water ornamental fish
    Air pump for ornamental fish. As an air pump for ornamental fish and tropical fish tanks.
    Voltage (V)  AC100  Power Supply  AC100V(50/60Hz) 
    Rating:
    100%
    Discontinued
  40. Diaphragm blower
    TAIKO KIKAI INDUSTRIES Diaphragm blower
    Double insulation structure eliminates the need for grounding work. Reduced noise level (10% reduction compared to the manufacturer). Plastic housing. Septic tank, health / medical equipment, industrial equipment, ozone generation / kitchen waste treatment equipment, air source for display objects
    Working pressure range (kPa)  10~20  Rated Pressure Range (kPa)  14.7  Normal Discharge Pressure (kPa)  14.7  Discharge Diameter (Φmm)  19(VP-13)  Frequency (Hz)  50/60 shared  Mass (kg)  6.5  Fluid  Air  Rated Voltage (V)  Single phase AC100 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction