Drum Pumps
A drum can pump is a pump that can be directly inserted into a drum can to discharge the liquid contained in it. It is often used for transferring oil and chemicals, and can handle light to heavy viscosity depending on the type. There are electric type and manual type, which uses a pump that pulls out the liquid contained in the drum can by pushing the pressure by injecting air pressure into the sealed drum can, and well pumping method There is a hand-held type.
Other Related Pages
- MIYAKE KAGAKU Toyo Kerosene Pump (Acid Resistance)Has acid resistance suitable for chemicals and foods. You can see the inside well and it is hygienic. An acid-resistant pump that is easy to set in drums. For liquid chemicals and liquid foods.
- KOSHIN Electric Drum Can Pump Raku-Auto FP SeriesAffordable and convenient electric drum pump series! Can be used for subdivision from drums at home. Please choose from AC-100V and DC-12V. You can refuel within 10 minutes for drums and within 1 minute for plastic cans. Easy-to-use refueling gun Nozzle and suction pipe with mesh strainer. For... Read MoreDischarge Hose Length (m) 1.5 Exhaust Port Diameter (mm) 25 Power Cable (m) 4 Fuse Cylindrical fuse (4A) Type Electric Nozzle Gun type Suitable Liquid Kerosene / light oil Thread Size M28 (discharge part)
- KOSHIN Hand-Cranked Drum Pump SB SeriesThe easiest pump for drums. Low-viscosity oil such as kerosene, light oil, and heavy fuel oil A (oil temperature 10 ° C or higher). (100mPa / S or less) Feather: PPS (polyphenylene sulfide) For subdivision from drum pump cans * Cannot be used for gasoline, engine oil, etc.Included Accessories Discharge hose band Material Feather: PPS (polyphenylene sulfide) Suitable Liquid Kerosene, light oil, A heavy oil, etc. Type Manual drum pump
- MonotaRO Manual Drum Pump (Corrosion-resistance / PE)A PE material pump with acid resistance. For pumps for transferring liquid chemicals and replenishment work. *Do not use for highly concentrated chemicals or highly viscous liquids. *When using to transfer chemicals, be sure to wear protective equipment such as gloves and goggles. *Never use in h... Read MorePumping Rate (L/min) About 21 Hose Length (mm) 1200 Discharge Diameter (Φmm) 22.5 Overall Length (mm) 1150 Intake Pipe Diameter (mm) 25.5 Material PE (polyethylene)
- MIYAKE KAGAKU Toyo Kerosene PumpSuitable for transferring various liquids and transferring small pieces from drums. Easy to adjust with a slide cap that is easy to set on a drum * Cannot be used for gasoline.As ONE Part Number 1-4021-01 Overall Length (mm) 1185 Hose Length (mm) 1200 Flow Rate (L/min) 17
- JTC Drum pump with saucerSafe for oil dripping with a saucer for drums * Cannot be used for gasoline, volatile oil, chemicals, solvents, water, and aqueous solutions.Overall Length (mm) 1430 RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 2 days
- AQUA SYSTEM ADBLUE / Urea and Water Hand Drum Pump200L drum pump. The adapter attached to the pump is for JIS standard 200L drums (large plug G2). If you want to fix it to the resin drum, you need a separate resin drum adapter. The only resin drum adapters available are Kodama (inner diameter Φ58) and Sanko (inner diameter Φ58.5) resin drums. Th... Read MoreMass (kg) 2 Discharge Rate (mL/stroke) 240 2018 Trusco page 7 0782 Trusco Part No. 828-9642 Applicable Fluid AdBlue / Industrial Waterfrom S$559.90Min. 2 days
- AQUA SYSTEM Electric drum pump (for kerosene / light oil)Power Input (V) 100 Hose Length (m) 2 Lifting Height (m) Inhalation (2) Discharge (7) Applicable Fluid Kerosene / light oil
- ESCO For 20L can / AC100V oil pump (electric)With automatic stop sensor (stops automatically in 4 minutes.) For refueling the home tankOperating Temperature Range (℃) -5~45 Discharge Volume (mL) 10000mL Power Input (V) 100V Hose Length (mm) 1520 Main Unit Dimensions, Length (mm) 613 oil flow (L/min) About 10 Power Consumption (W) About 31 Motor Voltage (V) DC9V Esco Part No. EA990K-1 Suitable for Kerosene, light oil (no gasoline) Applicable Fluid Kerosene, light oil (no gasoline) Material Polyethylene, polypropylene, polyacetalfrom S$149.90Min. 6 days
- KOSHIN Electric Drum Pump (For Chemical Solvent) Fill Pump FC SeriesElectric drum pump series used for transferring special chemical solvents. One-touch flow rate adjustment with the valve at hand Select according to the discharge amount, chemical resistance, and motor type. For transfer and subdivision of solvents, chemicals, etc. * Please check the model and ... Read Morefrom S$2,799.00Min. 5 days
- KOSHIN Manual Resin Drum Pump Big-Auto PP SeriesLight and easy to use Can be used for low-viscosity oils such as kerosene and light oil, and water. It expands and contracts in two steps. *Drinking water is not allowed.from S$24.99Min. 2 days
- AS ONE Lever Type Hand PumpThe lever type reduces the discharge operation. The suction tube is a double-cylinder telescopic type that corresponds to the depth of the can. If you attach the attached extension suction tube, it can be used for deep cans such as drums.Type (Drum type) Polypropylene As ONE Part Number 3-5946-01from S$97.99Min. 2 days
- Shoei Safety 1 explosion-proof electric pumpSafely transport petroleum products (benzine, gasoline, kerosene, light oil, heavy oil A, etc.) Portable type Explosion-proof grade pressure-resistant explosion-proof structure specified in the Ministry of Labor Electrical Machinery and Equipment Explosion-Proof Structure Standard (d2G3). One dru... Read MoreNumber of Poles 2 Hose Length (m) 2 Switching Capacity (A) 2.5(AC100V) Suitable Temperature (℃) 30 or less Trusco Part No. 459-5378 Lifting Height (m) 5 Frequency (Hz) 50/60 Rotational Speed (min -1 [rpm]) 50Hz:2800/60Hz:3400 Discharge Rate (L/min) 50Hz:47/4 60Hz:56/5 Discharge Rate (L/min) / Total Lifting Head (m) 50Hz:47/4
60Hz:56/5 Output (W) 65 Cabtire Cable (m) 7 Suitable viscosity (C P) 80 or less Voltage (V) AC100 Power Input (V) AC100 Mass (kg) About 10 Specification Antistatic design Number of Phases Single-phase Starting Type condenserfrom S$3,599.00Min. 12 days - TERADA PUMP MFG. Electric chemical handy pumpIt is possible to transfer up to 2000mPa ・ S (gear oil No. 150). The versatile electric drum pump L type is equipped with a relief valve, so subdivision is safe and secure. (Not a long type) Low viscosity oil. Industrial lubricating oil Metal working oil Automotive lubricating oil Marine lubrica... Read MoreTrusco Part No. 408-3938 Power Cable (m) 4.7 Power Input (V) AC100 Viscosity (mPa s) (Available) 2000 Lifting Height (m) 50 Mass (kg) 11 Hose Length (mm) 25×1500 Discharge Rate (L/min) 20from S$3,299.00Min. 3 days
- AS ONE High Flow Rotary Pump1L can be discharged per rotation, and liquid can be transferred in a short time.As ONE Part Number 3-6234-01from S$569.90Min. 4 days
- AS ONE Handy Pneumatic Pump for Transporting Liquid SolutionsAs ONE Part Number 1-7900-15from S$6,699.00Min. 16 days
- AS ONE Suction-Discharge Chemical-Resistant PumpIt can be used for various purposes such as distributing the liquid in the tank and sucking the waste liquid etc. outside into the tank. Liquid transfer speed can be easily controlled by volume. Since the tank is replaceable, the pump can be removed and the tank can be disposed of when draining. ... Read MoreTube Length (m) 1 As ONE Part Number 1-5927-01 Tank Capacity (L) 10 Dimension (mm) 150×394×328 Power Cable (m) 2.5 Performance 70~380mL/min Discharge Rate (mL/min) 90~350 Voltage (V) AC100 Power Supply AC100V 50/60Hz Included Accessories Poly tankfrom S$1,299.00Min. 4 days
- AQUA SYSTEM Air pressure pumpThis is an air-type drum can closed type discharge pump with a mechanism that inserts air decompressed to 0.05Mpa into the drum can and pushes it out. * We do not deliver to private homes (detached houses / apartments).Trusco Part No. 509-5361from S$2,499.00Min. 6 days
- TRUSCO Oil Drum Pump Big Auto* Cannot be used for gasoline or drinking water.Trusco Part No. 111-4336 Hose Length (mm) 1162 Overall Length (mm) 1194 Pumping Rate (L/min) 20.0 Mass (g) 400 Pipe length (mm) 878
- MonotaRO Drum Pump Rotary TypeA basic drum pump. Kerosene and light oil can be easily transported and refueled by hand. For transportation and refueling of kerosene and light oil. * Do not use liquids other than kerosene and light oil. * Do not use fire! * Daiichi Petroleum, foods, solvents, water, chemicals, gasoline, engine... Read MoreDischarge Amount (Rotation) 237cc Suction Pipe 1150 Discharge Hose (mm) 1280 Overall Length (mm) 1350 Pipe Diameter (Φmm) 31.8 Mass (kg) 4.75 Suitable Liquid Kerosene / light oil Included Accessories Oil hose, hose band Type Pipe assembly type
- MonotaRO Oil pump with tray, aluminumA pump with a convenient saucer. High-viscosity oils such as gear oils and engine oils * Cannot be used for first class petroleum such as gasoline, water, solvents and chemicals. * Cannot be used with a discharge hose attached. *Do not disassemble, repair or modify. *Do not leave the pump unatten... Read MoreDischarge Amount 1 stroke / approx.0.5L Hose Length (mm) About 1010 Overall Length (mm) About 1450 Mass (kg) About 3.6 Material (Main Unit) Aluminum Material (Gasket) NBR Viscosity SUS1500
- KOSHIN Oil Pump with Plate for Engine OilA pump with an oil jug saucer that is convenient for subdividing high-viscosity oil such as gear oil and engine oil from drums. Material: Iron / Aluminum For subdividing engine oil from drum pump cans * Cannot be used for first petroleum such as gasoline, water, solvents, and chemicals.Discharge Amount 1 rotation / 0.5L Overall Length (mm) 1380 Trusco Part No. 325-3015 Mass (kg) 7 Material Made of steel Type Manual drum pump Intake Pipe Diameter (mm) Outer diameter 32
- MonotaRO Drum pump rotary type high flowSince there is a maximum discharge rate of 1 L per rotation, kerosene and light oil can be transported and refueled quickly and easily. Oil can be sucked up from the hose by rotating the handle in the reverse direction. For transportation and refueling of kerosene and light oil. * Do not use liqu... Read MoreDischarge Amount (Discharge amount / rotation) 1000cc Suction Pipe 1080 Discharge Hose (mm) 1320 Overall Length (mm) 1365 Pipe Diameter (Φmm) 31.8 Mass (kg) 5.45 Strainer 60 mesh (polyethylene) Suitable Liquid Kerosene / light oil Included Accessories Refueling hose, hose band, strainer
- KOSHIN Manual Drum Pump High Liter PumpDischarge rate of 1 liter per rotation! Sucks up one 200L drum in just 2 minutes. A When using heavy oil, it depends on the manufacturer and additives, but as a guide, it can be used at an oil temperature of 10 ° C or higher. Ideal for transferring and refueling low-viscosity oils such as kerosen... Read MoreTrusco Part No. 112-2282 Discharge Diameter (Φmm) 32 Suction Pipe 32mm×1.6t Discharge Hose (mm) 32×1275 Mass (kg) 6.2 Strainer 60 mesh (polyethylene) Included Accessories Discharge hose band Suitable Liquid Kerosene, light oil, A heavy oil, etc. Type Manual drum pump
- AS ONE High Flow Hand PumpSince the barrel is large, the discharge flow rate is large. Has excellent chemical resistance. * It is not a siphon pump.As ONE Part Number 3-5948-01 Overall Length (mm) 605 Hose Length (mm) 660 Material PE (polyethylene)
- MonotaRO Manual Drum Lever PumpIt's easy because it's a hand-push type. The old-fashioned well drawing method. Attaches to 55 gallon drums (208 liters). Compatible with drums with a diameter of 55 mm. 3-stage pipe application with adjustable height (350-980mm). With 2m discharge hose. *Water-soluble liquids such as pes... Read MoreMain material ABS resin, polypropylene, acetal Overall Length (mm) 1000~1290 Operating Temperature Range (℃) About -5 to +45 Mass (kg) 1.1 Hose Diameter (Φmm) (ID / OD) 16/19 Discharge Amount Approx.530mL (1 stroke) Discharge Hose Length (m) 2
- KOSHIN Kerosene Pump for Mama-Auto EP Adapter for Plastic Tank (65 Mm)An adapter for attaching the pump directly to the mouth of the kerosene can. Converts kerosene can caliber from 65 to 50 mm. Applicable model: EP-F fixed type / PK-21 * Depending on the kerosene can manufacturer, the screws may not fit in rare cases. Please check the model size carefully before p... Read MoreMass (g) 60 Trusco Part No. 797-4566 Suitable Model FP-25 etc.
- AQUA SYSTEM Hand rotary pump (for hand drums)Discharge Amount (Discharge amount / rotation) 240cc Dimension A (mm) 1119 Hose Length (mm) 1200 Dimension H (mm) 136 Dimension C (mm) 21.4 Dimension G (mm) 215 Discharge Rate (mL/stroke) 240 Dimension D (mm) 25.4 Dimension E (mm) 29 Dimension F (mm) 32 Dimension B (mm) 330 Applicable Viscosity (cP) 500 or less Mass (kg) 6.5 Trusco Part No. 828-2695 Included Accessories Hose (PE, inner diameter: 25Φ, 1.2m) Lifting Height (m) Up to 2
- KyoritsuKiko PRO-PON Handy PumpJust insert the pump into the liquid and turn on the switch. Handy type for easy carrying. No need to refuel. A strainer is attached to the suction port, so there is no need to worry about sucking up foreign matter. The axial flow pump system is adopted, so it is safe to transfer liquids that eas... Read MorePumped Volume (L/min) 0:80 As ONE Part Number 1-7900-01 Output (W) 160 (continuous rating) Trusco Part No. 248-7969 Current (A) 4 Cable Length (m) 5 Mass (kg) 5 Maximum Head (m) 5 Frequency (Hz) 50/60 Operating Limit Temperature (℃) 70 Power Input (V) AC100 Specification Drum size for acid / alkali Motor Electric motor Material Made of polypropylene Cord PVC wire Number of Phases Single-phase Lifting Standard type Flow Rate Adjustment Valve system Applicable Viscosity (cP) ~200from S$1,699.00Min. 2 days
- KENIS Drum pump● The drum pump is a manual long pump that can transfer kerosene, light oil, and water. ● The acid-resistant drum pump is made of all polyethylene suitable for general chemical solutions. ● Electric oil pumps are battery-powered (unit 1×2/optional) and are dedicated to kerosene with speed oil s... Read MoreMass of Main Unit (kg) 0.5 Overall Length (mm) 1194 Suitable Liquid Kerosene, light oil, water Material Vinyl chloride (pipe part) Hose Dimensions, Diameter x Length L (Φmm x mm) Φ24×120from S$45.99Min. 4 days
- BLOVAC Blowback DrumSpeed inhalation / speed discharge (200 liters of water for about 2 minutes) One-touch switching between suction and discharge <QTO type> Extensive product lineup Even in explosion-proof areas, you can use a compressor with safe horsepower! Double safety measures (W check of pressure reduci... Read MoreNozzle Length (cm) Φ32×30
- BLOVAC Top plate, lever type band setSpecification 200L open drum top platefrom S$299.90Min. 2 days
- Yamada Corp. Drum Pump for Low ViscosityAn air-driven drum pump that is ideal for pumping and pumping oil from 200L drums. It can also be used for subdividing oil and supplying to hose reels. Installed directly on drum engine oil. (Please purchase the hose and oil gun on the discharge side separately.) * Gasoline, light oil, and kerose... Read MoreMaximum Discharge (mL/min) 52.0 Maximum Pumping Rate (L/min) 29.0 Pump Ratio 1×1 Discharge Port Rc3/4 Trusco Part No. 466-4329 Mass (kg) 5.0 Hose Inner Diameter (Φmm) 19.0from S$779.90Min. 2 days
- CEM Corpration Portable drum pumpEquipped with a speed controller as standard, the flow rate can be adjusted simply by turning the dial on the top. It has become easier to subdivide small quantities. A dedicated gun nozzle is also standard equipment (PP only). Finer flow rate adjustment is possible in combination with the speed ... Read MoreSpecific Gravity 1.3 Voltage (V) 100 Power supply specifications 100V1Φ Output (W) 160 Viscosity (cP) 300from S$1,699.00Min. 7 days
- BLOVAC Hose Q / Oil Resistant General OilFor general oilMaterial (Main Unit) Aluminum alloy casting Applicable Fluid General oil Material (Hose) Vinyl chloridefrom S$229.90Min. 4 days
- AQUA SYSTEM Air compressor used drum pumpThe air pressure is reduced to 0.025Mpa and placed in a closed drum to compress the liquid level and push out the liquid inside the drum. Since there are no obstacles in the flow path, it is okay to use highly viscous liquids or liquids containing foreign substances, and the water from a single d... Read MoreHose Length (m) 2 Applicable Viscosity (cP) 3000 or less Mass (kg) 4.3 Maximum Pumping Rate (L/min) 55 Suitable Liquid General oil Material (O-ring) Viton
- AQUA SYSTEM Air compressor used drum pumpThe method of pushing out with the air pressure injected under reduced pressure into the can is adopted. It is ideal for discharging high-viscosity liquids and liquids that require explosion-proof measures, which are difficult with electric or air motor types. It is a double safety valve mechanis... Read MoreSuitable Air Pressure (MPa) 0.1~1 compressor 1 horsepower or more (0.75kW) Lifting Height (m) 2 Hose Length (m) 2 Usable viscosity (mPa.s) 3000mPa ・ S or less Trusco Part No. 353-8796 Mass (kg) 5.3 Pumping Rate (L/min) 50 Material (Main Unit) Aluminum Material (Gasket) Fluororubber Material (Hose) Oil resistant rubber Compressed Air Connection Rc1 / 4 (with plug)
- BLOVAC Hose TO, QTO / Oil resistant General oilFor general oilMaterial (Main Unit) Aluminum alloy casting Applicable Fluid General oil Material (Hose) Vinyl chloridefrom S$329.90Min. 4 days
- Meito Kakouki Chemical handy pump for drums MH-55N2 seriesThe wetted part is made of PP, which has excellent corrosion resistance. PSE (Electrical Appliance and Material Safety Law) compliant product. The pipe can be extended. For transfer of acid / alkali liquidsMaximum Head (m) 10 Viscosity (cP) 100 Discharge Port Diameter 25A Maximum Pumping Rate (L/min) 48 Maximum Liquid Temperature to Use (℃) 60 Material (Fluid) PP (polypropylene) Material (Hose) PVC Voltage (V) Single phase 100from S$1,299.00Min. 5 days
- Yamada Corp. Yamada drum pump DR-50A3It is essentially explosion-proof and safe and secure driving. The discharge pressure can be selected and adjusted in a wide range. For low viscosity (oil). Used for pumping oil from drums, used for pumping oil from drums, for low viscosity (oil) * Gasoline, light oil, and kerosene cannot be used... Read MoreMaximum Operating Pressure (MPa) 0.7 Pump Ratio 3×1 Mass (kg) 5.4 Trusco Part No. 811-7025 Included Accessories Air coupler Material Steelfrom S$869.90Min. 5 days
Filter by categories