All Category

Electric Drum Pumps

Electric type is a drum pump that is powered by electricity. The electric type can efficiently discharge even high viscosity oil. The electric oil pump can be attached to and detached from the drum can with one touch, which is convenient when transferring oil from the drum. Handy type pumps are as simple as inserting the pump into the liquid and then switching it on. Since the strainer is attached to the suction port, foreign matter is not sucked up. For the transfer of acids and alkalis, handy pumps dedicated to acids and alkalis are optimal.
View : Grid List
Filter

32 Item(s)

Set Ascending Direction
  1. Electric Drum Can Pump Raku-Auto FP Series
    KOSHIN Electric Drum Can Pump Raku-Auto FP Series
    Affordable and convenient electric drum pump series! Can be used for subdivision from drums at home. Please choose from AC-100V and DC-12V. You can refuel within 10 minutes for drums and within 1 minute for plastic cans. Easy-to-use refueling gun Nozzle and suction pipe with mesh strainer. For... Read More
    Type  Electric  Thread Size  M28 (discharge part)  Nozzle  Gun type  Suitable Liquid  Kerosene / light oil  Fuse  Cylindrical fuse (4A) 
    Rating:
    79%
    from S$189.90
    Min. 2 days
  2. Electric drum pump (for kerosene / light oil)
    AQUA SYSTEM Electric drum pump (for kerosene / light oil)
    Suitable Model  For 200L closed drums  Operating Temperature Range (℃)  0~60  Current (A)  2.7  Power Input (V)  AC100  Power (W)  270  Operating Pressure (MPa)  0.07  Hose Inner Diameter (Φmm)  19  Suitable Fluid  Kerosene, light oil  Driving System  Motorized 
    Rating:
    100%
    from S$1,999.00
    Min. 6 days
  3. For 20L can / AC100V oil pump (electric)
    ESCO For 20L can / AC100V oil pump (electric)
    With automatic stop sensor (stops automatically in 4 minutes.) For refueling the home tank
    Suitable for  Kerosene, light oil (no gasoline)  Material  Polyethylene, polypropylene, polyacetal  Operating Temperature Range (℃)  -5~45  Power Input (V)  100V  Power Consumption (W)  About 31  Motor Voltage (V)  DC9V  Applicable Fluid  Kerosene, light oil (no gasoline)  oil flow (L/min)  About 10 
    from S$149.90
    Min. 3 days
  4. Electric Drum Pump (For Chemical Solvent) Fill Pump FC Series
    KOSHIN Electric Drum Pump (For Chemical Solvent) Fill Pump FC Series
    Electric drum pump series used for transferring special chemical solvents. One-touch flow rate adjustment with the valve at hand Select according to the discharge amount, chemical resistance, and motor type. For transfer and subdivision of solvents, chemicals, etc. * Please check the model and ... Read More
    from S$2,799.00
    Min. 6 days
  5. Safety 1 explosion-proof electric pump
    Shoei Safety 1 explosion-proof electric pump
    Safely transport petroleum products (benzine, gasoline, kerosene, light oil, heavy oil A, etc.) Portable type Explosion-proof grade pressure-resistant explosion-proof structure specified in the Ministry of Labor Electrical Machinery and Equipment Explosion-Proof Structure Standard (d2G3). One dru... Read More
    Specification  Antistatic design  Output (W)  65  Number of Poles  Frequency (Hz)  50/60  Power Input (V)  AC100  Voltage (V)  AC100  Rotational Speed (min -1 [rpm])  2800/3400(50/60Hz)  Number of Phases  Single-phase  Suitable Temperature (℃)  30 or less  Suitable viscosity (C P)  80 or less  Starting Type  condenser  Switching Capacity (A)  2.5(AC100V) 
    from S$3,599.00
    Min. 12 days
  6. Electric chemical handy pump
    TERADA PUMP MFG. Electric chemical handy pump
    It is possible to transfer up to 2000mPa ・ S (gear oil No. 150). The versatile electric drum pump L type is equipped with a relief valve, so subdivision is safe and secure. (Not a long type) Low viscosity oil. Industrial lubricating oil Metal working oil Automotive lubricating oil Marine lubrica... Read More
    Power Input (V)  AC100  Discharge Rate (L/min)  20  Viscosity (mPa s)  (Available) 2000 
    from S$3,299.00
    Min. 3 days
  7. Kerosene Pump for Mama-Auto EP Adapter for Plastic Tank (65 Mm)
    KOSHIN Kerosene Pump for Mama-Auto EP Adapter for Plastic Tank (65 Mm)
    An adapter for attaching the pump directly to the mouth of the kerosene can. Converts kerosene can caliber from 65 to 50 mm. Applicable model: EP-F fixed type / PK-21 * Depending on the kerosene can manufacturer, the screws may not fit in rare cases. Please check the model size carefully before p... Read More
    Suitable Model  FP-25 etc.  Mass (g)  60 
    Rating:
    100%
    from S$4.89
    Min. 2 days
  8. PRO-PON Handy Pump
    KyoritsuKiko PRO-PON Handy Pump
    Just insert the pump into the liquid and turn on the switch. Handy type for easy carrying. No need to refuel. A strainer is attached to the suction port, so there is no need to worry about sucking up foreign matter. The axial flow pump system is adopted, so it is safe to transfer liquids that eas... Read More
    Specification  Drum size for acid / alkali  Material  Made of polypropylene  Output (W)  160 (continuous rating)  Frequency (Hz)  50/60  Current (A)  Power Input (V)  AC100  Motor  Electric motor  Lifting  Standard type  Cord  PVC wire  Number of Phases  Single-phase  Operating Limit Temperature (℃)  70  Applicable Viscosity (cP)  ~200  Pumped Volume (L/min)  0:80  Flow Rate Adjustment  Valve system  As ONE Part Number  1-7900-01 
    from S$1,699.00
    Min. 2 days
  9. Portable drum pump
    CEM Corpration Portable drum pump
    Equipped with a speed controller as standard, the flow rate can be adjusted simply by turning the dial on the top. It has become easier to subdivide small quantities. A dedicated gun nozzle is also standard equipment (PP only). Finer flow rate adjustment is possible in combination with the speed ... Read More
    Output (W)  160  Voltage (V)  100  Specific Gravity  1.3  Power supply specifications  100V1Φ  Viscosity (cP)  300 
    from S$1,699.00
    Min. 8 days
  10. Electric drum pump (for kerosene / light oil)
    AQUA SYSTEM Electric drum pump (for kerosene / light oil)
    A pump for electric 100V drums for kerosene and light oil. With a built-in relief valve, it is safe and continuous operation is possible. Kerosene / light oil. * A pump exclusively for kerosene and light oil. It cannot be used for anything else.
    Suitable Model  For 200L closed drums  Material  Body: FC, Bs Packing: NBR, FKM  Type  For 200L closed drum  Operating Temperature Range (℃)  0~60  Current (A)  10.5  Power Input (V)  AC100  Power (W)  550  Operating Pressure (MPa)  0.15  Maximum Pumping Rate (L/min)  46 (at 1cP)  Hose Inner Diameter (Φmm)  25  Suitable Fluid  Kerosene, light oil  Driving System  Motorized 
    from S$7,799.00
    Min. 4 days
  11. Handy type For drums For oil
    AQUA SYSTEM Handy type For drums For oil
    Material  SUS304、PTFE  Operating Temperature Range (℃)  0~60  Suitable Fluid  oil  Applicable Viscosity (cP)  500 
    from S$1,299.00
    Min. 11 days
  12. Chemical handy pump
    Meito Kakouki Chemical handy pump
    A compact and lightweight handy pump that is easy to operate. The LB-21 / 316F is a cordless pump that can be used anywhere. In addition, the flow rate can be switched in 3 stages according to the application.
    Type  Rechargeable + cordless  Power Input (V)  AC100 50/60Hz  Maximum Liquid Temperature to Use (℃)  40 
    from S$1,999.00
    Min. 10 days
  13. Parts for FR-200
    KOSHIN Parts for FR-200
    from S$439.90
    Min. 7 days
  14. Fan cover
    KyoritsuKiko Fan cover
    from S$77.99
    Min. 3 days
  15. ADBLUE / Urea water electric pump BOX set
    AQUA SYSTEM ADBLUE / Urea water electric pump BOX set
    It can be easily mounted and carried on a vehicle. Ideal for refueling large vehicles such as freight vehicles, construction machinery, and agricultural machinery. For subdivision and transfer of container AdBlue (urea water). For AdBlue refueling in the field without 100V power supply.
    Material  Body: PP, SUS Packing: NBR, EPDM  Operating Temperature Range (℃)  0~60  Power Input (V)  AC100  Maximum Pumping Rate (L/min)  25 (at 1cP)  Hose Inner Diameter (Φmm)  19 (Inhalation / Discharge)  Suitable Fluid  Adblue  Driving System  Motorized  2018 Trusco page  7 0782 
    from S$3,899.00
    Min. 32 days
  16. Safety 1 Explosion-proof electric pump
    Shoei Safety 1 Explosion-proof electric pump
    Specification  Antistatic design  Number of Poles  Power Input (V)  AC100  Voltage (V)  AC100  Number of Phases  Single-phase  Starting Type  condenser 
    from S$3,899.00
    Min. 2 days
  17. portable drum pump
    CEM Corpration portable drum pump
    A compact, lightweight, high-performance portable drum pump equipped with a standard speed controller. German company Lutz boasts one of the world's largest scales in the field of chemical handy pumps, and manufactures a variety of corrosion-resistant pumps that have been favored around the w... Read More
    Voltage (V)  100  Maximum Flow Rate (L/min)  50  Tube Outer Diameter (Φmm)  Pump: 32  Motor Output (W)  160  Applicable Fluid  Chemicals and solvents  Transfer Liquid Temperature (℃)  -10~50 
    from S$1,999.00
    Min. 8 days
  18. portable drum pump
    CEM Corpration portable drum pump
    A compact, lightweight, high-performance portable drum pump equipped with a standard speed controller. German company Lutz boasts one of the world's largest scales in the field of chemical handy pumps, and manufactures a variety of corrosion-resistant pumps that have been favored around the w... Read More
    Included Accessories  Hose (1.5m), Wall Mounting Bracket  Voltage (V)  100  Maximum Flow Rate (L/min)  47  Tube Outer Diameter (Φmm)  Pump: 28  Motor Output (W)  160  Applicable Fluid  Chemicals and solvents  Transfer Liquid Temperature (℃)  -15~90 
    from S$3,599.00
    Min. 8 days
  19. FC-103 Valve Kumi
    KOSHIN FC-103 Valve Kumi
    from S$179.90
    Min. 7 days
  20. Pump for AdBlue (for BIB)
    AQUA SYSTEM Pump for AdBlue (for BIB)
    You can refuel without lifting the BOX. As an AdBlue pump for back-in-boxes.
    from S$97.99
    Min. 2 days
  21. Portable pump
    ELEPON E.C.A.P. Portable pump
    Since it is a compact type that eliminates waste, it is lightweight and easy to handle. Made of polypropylene, PVDF and stainless steel, it guarantees excellent corrosion resistance from strong acids and strong alkalis to solvents. The liquid used in the mechanism is used as a lubricating liquid,... Read More
    from S$3,399.00
    Min. 12 days
  22. Handy type For drums For water
    AQUA SYSTEM Handy type For drums For water
    Material  SUS304、PTFE  Operating Temperature Range (℃)  0~60  Suitable Fluid  Water 
    from S$1,299.00
    Min. 11 days
  23. Joint
    KOSHIN Joint
    Suitable Model  FC-103 
    from S$56.99
    Min. 7 days
  24. Rechargeable chemical handy pump MH-316M
    Meito Kakouki Rechargeable chemical handy pump MH-316M
    Compact, lightweight and easy to operate. Designed with excellent corrosion resistance (2 types) -The transfer solution is MH-21N suitable for acids and alkalis, and the solvent is SUS316 MH-316M. Expanded applications by adopting a sealed motor. Allowable operation due to increased output.
    Type  Rechargeable  Current (A)  2.8  Rating  Half an hour  Rated Power Consumption (W)  27  Maximum Pumping Rate (L/min)  12  Rated Rotation Speed (min -1 [rpm])  5000(60Hz)  Power Source  Nicad battery built-in DC9.6V  Applicable Viscosity (cP)  70  Discharge Port Diameter  20A  Maximum Liquid Temperature to Use (℃)  60 
    Discontinued
  25. Chemical handy pump
    TERADA PUMP MFG. Chemical handy pump
    A cordless pump (rechargeable) that can be used even in places where there is no power supply. Designed with excellent corrosion resistance. It has a non-seal structure with no liquid leakage. It is small and lightweight and easy to operate. Chemicals, low-viscosity acid / alkaline chemicals. For... Read More
    Power Input (V)  DC9.6  Discharge Rate (L/min)  9.5  Viscosity (mPa s)  (Available) 40 
    Discontinued
  26. Fill pump (for low viscosity oil)
    KOSHIN Fill pump (for low viscosity oil)
    Since it is an electric drum pump, it can be used easily just by turning on the switch. There are convenient household power supply AC-100V type and car battery DC-12V/DC-24V type. A high-performance pump that sucks up one drum can in just 4 minutes. (FD-24, FA-100) (FR-200 takes about 2 minutes.... Read More
    Discontinued
  27. Rechargeable chemical handy pump MHM-316M series
    Meito Kakouki Rechargeable chemical handy pump MHM-316M series
    Compact, lightweight and easy to operate. Designed with excellent corrosion resistance (made of SUS316, which is also suitable for solvents). Pipe diameter that fits in pail and poly cans (caliber Φ32). A quiet design is realized by adopting a new motor and a new housing. Cordless pumps (MHM-316M... Read More
    Rated Voltage (V)  DC9.6  Maximum Pumping Rate (L/min)  12  Suitable Liquid  Chemical  Diameter (A)  20 
    Discontinued
  28. Hose fitting for Lac Auto
    KOSHIN Hose fitting for Lac Auto
    Discontinued
  29. Chemical handy pump
    TERADA PUMP MFG. Chemical handy pump
    A cordless pump (rechargeable) that can be used even in places where there is no power supply. Designed with excellent corrosion resistance. It has a non-seal structure with no liquid leakage. Compact and lightweight and easy to operate. It can also be used as a cubic tenor container by reviewing... Read More
    Power Input (V)  DC9.6  Discharge Rate (L/min)  14.5  Hose Diameter (Φmm)  20  Suitable Liquid  Chemical 
    Discontinued
  30. Handy pump
    KENIS Handy pump
    Equipped with a speed controller as standard, the flow rate can be finely adjusted by simply turning the dial on the top. A special gun nozzle is attached, and a small amount of chemicals can be subdivided more smoothly. Lightweight and convenient to carry.
    Power Input (V)  AC100 50/60Hz  Maximum Pumping Rate (L/min)  60  Motor Output (W)  180  Hose Outer Diameter (Φmm)  32  Maximum Liquid Temperature to Use (℃)  50  Working viscosity range  Maximum 300mPa ・ s 
    Discontinued
  31. Electric drum pump
    AQUA SYSTEM Electric drum pump
    A pump for electric 100V drums for kerosene and light oil. With a built-in relief valve, it is safe and continuous operation is possible. * We do not deliver to private homes (detached houses / apartments).
    Power Input (V)  100  Maximum Pumping Rate (L/min)  20 
    Discontinued
View : Grid List
Filter

32 Item(s)

Set Ascending Direction