All Category

Pneumatic Drum Pumps

The air type is a type that uses air pressure in a drum can pump that can be inserted into a drum can to discharge liquid. Simply attach the drum can to the base of the drum can and switch the lever with a single touch to discharge the liquid with air pressure. Inhalation draws the liquid with a negative pressure inside the can. It can also be used for liquids with high viscosity, which are difficult with electric and air motor types. Electric motor-type handy pumps are suitable for subdividing and transferring liquids at plating and chemical plants. Air-driven pumps are best for low viscosity liquids. A dedicated chemical pump is also available for transferring flammable fluids such as chemicals.
View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction
  1. Handy Pneumatic Pump for Transporting Liquid Solutions
    AS ONE Handy Pneumatic Pump for Transporting Liquid Solutions
    As ONE Part Number  1-7900-15 
    from S$6,699.00
    Min. 15 days
  2. Air pressure pump
    AQUA SYSTEM Air pressure pump
    This is an air-type drum can closed type discharge pump with a mechanism that inserts air decompressed to 0.05Mpa into the drum can and pushes it out. * We do not deliver to private homes (detached houses / apartments).
    Included Accessories  Ball valve nozzle, PVC (Φ38×2m)  Suitable Model  For 200L closed drums  Operating Temperature Range (℃)  0~60  Maximum Pumping Rate (L/min)  131 (at 1cP)  Hose Inner Diameter (Φmm)  38  Conform to  Explosion-proof type  Suitable Fluid  oil  Applicable Viscosity (cP)  4000  Driving System  Air type  compressor  1 horsepower 
    from S$2,499.00
    Min. 6 days
  3. Blowback Drum
    BLOVAC Blowback Drum
    Speed suction/speed discharge (200 liters of water for about 2 minutes) One-touch switching between suction and discharge <QTO type> Abundant product lineup Safe horsepower compressor is OK even in explosion-proof areas! ) <QTO type, TO type> Outstanding durability!
    Rating:
    90%
    from S$639.90
    Min. 2 days
  4. Top plate, lever type band set
    BLOVAC Top plate, lever type band set
    Specification  200L open drum top plate 
    from S$299.90
    Min. 2 days
  5. Drum Pump for Low Viscosity
    Yamada Corp. Drum Pump for Low Viscosity
    An air-driven drum pump that is ideal for pumping and pumping oil from 200L drums. It can also be used for subdividing oil and supplying to hose reels. Installed directly on drum engine oil. (Please purchase the hose and oil gun on the discharge side separately.) * Gasoline, light oil, and kerose... Read More
    Maximum Pumping Rate (L/min)  29.0  Hose Inner Diameter (Φmm)  19.0  Discharge Port  Rc3/4  Pump Ratio  1×1 
    from S$859.90
    Min. 2 days
  6. Hose Q / Oil Resistant General Oil
    BLOVAC Hose Q / Oil Resistant General Oil
    For general oil
    Material (Main Unit)  Aluminum alloy casting  Material (Hose)  Vinyl chloride  Applicable Fluid  General oil 
    from S$229.90
    Min. 4 days
  7. Air compressor used drum pump
    AQUA SYSTEM Air compressor used drum pump
    The air pressure is reduced to 0.025Mpa and placed in a closed drum to compress the liquid level and push out the liquid inside the drum. Since there are no obstacles in the flow path, it is okay to use highly viscous liquids or liquids containing foreign substances, and the water from a single d... Read More
    Included Accessories  Manual gun nozzle, PVC (Φ25×2m)  Suitable Model  For 200L closed drums  Operating Temperature Range (℃)  0~60  Maximum Pumping Rate (L/min)  55  Hose Inner Diameter (Φmm)  25  Conform to  Explosion-proof type  Suitable Fluid  oil  Applicable Viscosity (cP)  3000  Driving System  Air type  compressor  1 horsepower 
    Rating:
    80%
    from S$1,699.00
    Min. 2 days
  8. Air compressor used drum pump
    AQUA SYSTEM Air compressor used drum pump
    The method of pushing out with the air pressure injected under reduced pressure into the can is adopted. It is ideal for discharging high-viscosity liquids and liquids that require explosion-proof measures, which are difficult with electric or air motor types. It is a double safety valve mechanis... Read More
    Suitable Model  For 200L closed drums  Operating Temperature Range (℃)  0~60  Maximum Pumping Rate (L/min)  50  Hose Inner Diameter (Φmm)  19  Conform to  Explosion-proof type  Suitable Fluid  Kerosene, light oil, gasoline  Compressed Air Connection  Rc1 / 4 (with plug)  Applicable Viscosity (cP)  3000  Driving System  Air type  compressor  1 horsepower 
    Rating:
    100%
    from S$2,299.00
    Min. 2 days
  9. Hose TO, QTO / Oil resistant General oil
    BLOVAC Hose TO, QTO / Oil resistant General oil
    For general oil
    Material (Main Unit)  Aluminum alloy casting  Material (Hose)  Vinyl chloride  Applicable Fluid  General oil 
    from S$329.90
    Min. 4 days
  10. Yamada drum pump DR-50A3
    Yamada Corp. Yamada drum pump DR-50A3
    It is essentially explosion-proof and safe and secure driving. The discharge pressure can be selected and adjusted in a wide range. For low viscosity (oil). Used for pumping oil from drums, used for pumping oil from drums, for low viscosity (oil) * Gasoline, light oil, and kerosene cannot be used... Read More
    Included Accessories  Air coupler  Material  Steel  Maximum Operating Pressure (MPa)  0.7  Pump Ratio  3×1 
    from S$899.90
    Min. 4 days
  11. Piston Pump
    YOKOTA INDUSTRIAL Piston Pump
    A reciprocating pump in which a piston pump is directly connected to a reciprocating motor that operates using compressed air as power. Since there is no loss or contamination due to pumping, various liquids (water, oil chemicals, etc.) can be easily taken out from containers such as drums, inclu... Read More
    Suitable Air Pressure (MPa)  0.3~0.5  Air Pressure (MPa)  0.5  Air Consumption (L/min ANR)  170-340 (maximum)  Piston Diameter (Φmm)  50 
    from S$1,299.00
    Min. 4 days
  12. Separate air vacuum pump
    AQUA SYSTEM Separate air vacuum pump
    It is a drum can suction pump with a mechanism that the inside of the drum can becomes negative pressure and is sucked from the outside by inserting air decompressed to 0.4 to 0.6Mpa into the drum can and discharging it from the ejector. Since it is an air type, it can also be used in explosion-p... Read More
    Suitable Model  For 200L closed drums  Operating Temperature Range (℃)  0~60  Air Consumption (L/min)  310  Conform to  Explosion-proof type  Applicable Viscosity (cP)  4000  Driving System  Air type  compressor  3 horsepower 
    from S$1,499.00
    Min. 9 days
  13. Separate air pressure pump
    AQUA SYSTEM Separate air pressure pump
    This is an air-type drum can closed type discharge pump with a mechanism that inserts air decompressed to 0.05Mpa into the drum can and pushes it out. A large amount of high-viscosity liquid can be discharged.
    Suitable Model  For 200L closed drums  Operating Temperature Range (℃)  0~60  Conform to  Explosion-proof type  Applicable Viscosity (cP)  4000  Driving System  Air type  compressor  1 horsepower 
    from S$2,799.00
    Min. 9 days
  14. YOKOTA Piston Pump
    YOKOTA INDUSTRIAL YOKOTA Piston Pump
    from S$1,799.00
    Min. 4 days
  15. Air powered pump (for oil)
    Yamada Corp. Air powered pump (for oil)
    An air-driven drum pump that is ideal for pumping and pumping oil from 200L drums. It can also be used for subdividing oil and supplying to hose reels. Installed directly on drum engine oil. (Please purchase the hose and oil gun on the discharge side separately.) *Do not use gasoline, light oil, ... Read More
    Maximum Pumping Rate (L/min)  12.5  Hose Inner Diameter (Φmm)  19.0  Maximum Operating Pressure (MPa)  0.7  Suitable Liquid  oil  Discharge Port  Rc3/4  Pump Ratio  5:1 
    from S$3,999.00
    Min. 8 days
  16. P300i portable unit
    Yamada Corp. P300i portable unit
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    from S$11,990.00
    Min. 5 days
  17. Drum pump SH-50A3
    Yamada Corp. Drum pump SH-50A3
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    from S$979.90
    Min. 3 days
  18. For hose G For gasoline
    BLOVAC For hose G For gasoline
    For gasoline
    Material (Main Unit)  Aluminum alloy casting  Material (Hose)  Nitrile rubber  Applicable Fluid  Gasoline 
    from S$779.90
    Min. 5 days
  19. Separate type air vacuum pump
    AQUA SYSTEM Separate type air vacuum pump
    It is a drum can suction pump with a mechanism that the inside of the drum can becomes negative pressure and is sucked from the outside by inserting air decompressed to 0.4 to 0.6Mpa into the drum can and discharging it from the ejector. Attach the discharge part (the side with the hose) to the l... Read More
    Suitable Model  For 200L closed drums  Material  Body: SUS Packing: PTFE, FFKM  Operating Temperature Range (℃)  0~60  Air Consumption (L/min)  310  Hose Inner Diameter (Φmm)  25  Conform to  Explosion-proof type  Suitable Fluid  solvent  Applicable Viscosity (cP)  4000  Driving System  Air type  Suction Rate (L/min)  68 (at 1cP)  compressor  3 horsepower 
    from S$2,999.00
    Min. 32 days
  20. For hose S For thinner
    BLOVAC For hose S For thinner
    For thinner * Special compound rubber is a hose based on Z-3 rubber with improved thinner resistance.
    Material (Main Unit)  Aluminum alloy casting  Material (Hose)  Special compound rubber  Applicable Fluid  thinner 
    from S$1,199.00
    Min. 5 days
  21. Separate type air pressure pump
    AQUA SYSTEM Separate type air pressure pump
    An air-type drum can sealed type discharge pump with a mechanism that inserts air decompressed to 0.05Mpa into the drum can and pushes it out. Attach the discharge part (the side with the hose) to the large mouth G2 of the drum can, and the pressurization part (the side with the regulator) to the... Read More
    Suitable Model  For 200L closed drums  Operating Temperature Range (℃)  0~60  Maximum Pumping Rate (L/min)  70 (at 1cP)  Hose Inner Diameter (Φmm)  25  Conform to  Explosion-proof type  Suitable Fluid  solvent  Applicable Viscosity (cP)  4000  Driving System  Air type  compressor  1 horsepower 
    from S$3,799.00
    Min. 4 days
  22. Use of air compressor + pump for drums
    AQUA SYSTEM Use of air compressor + pump for drums
    Pneumatic pump for closed drums. Since it uses compressed air, it can be used in explosion-proof areas. Uses aluminum and stainless steel. Comes with a nozzle that can be operated with one hand. Discharge is a method of pushing out with air pressure injected under reduced pressure into the can. I... Read More
    Suitable Model  For 200L closed drums  Operating Temperature Range (℃)  0~60  Maximum Pumping Rate (L/min)  30  Hose Inner Diameter (Φmm)  19  Conform to  Explosion-proof type  Suitable Fluid  solvent  Applicable Viscosity (cP)  3000  Driving System  Air type  As ONE Part Number  1-3510-01  compressor  1 horsepower 
    from S$2,599.00
    Min. 3 days
  23. Drum pump SH-90A3
    Yamada Corp. Drum pump SH-90A3
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    from S$1,799.00
    Min. 3 days
  24. Air powered pump
    Yamada Corp. Air powered pump
    The combination of an oil drum pump, hose, and oil control valve is ideal for applications such as pumping oil from a drum can and subdividing it, or injecting it in fixed amounts. Insert the oil drum pump into the 2B bang (injection port) of the drum can, fix it with the bang adapter, connect th... Read More
    Effective Diameter (Φmm)  Air motor / 55.0  Display  Air motor / 445mL, Lower pump / 116mL 
    from S$1,499.00
    Min. 4 days
  25. Pneumatic Drum Pump for Suction APDQ1 Series
    AQUA SYSTEM Pneumatic Drum Pump for Suction APDQ1 Series
    From kerosene / light oil to cutting fluid mixed with foreign matter can be collected in drums. It is an explosion-proof type that uses air pressure and does not use electricity at all, so you can rest assured! Efficiently recovers low-viscosity to high-viscosity (3000cP) liquids. Since no motors... Read More
    Included Accessories  Straight nozzle, PVC (Φ32×2m)  Suitable Model  For 200L closed drums  Operating Temperature Range (℃)  0~60  Maximum Pumping Rate (L/min)  80 (at 1cP)  Air Consumption (L/min)  167  Hose Inner Diameter (Φmm)  32  Conform to  Explosion-proof type  Suitable Fluid  oil  Applicable Viscosity (cP)  3000  Driving System  Air type  Suction Rate (L/min)  80 (When Viscosity is 1cP)  compressor  3 horsepower 
    from S$1,199.00
    Min. 3 days
  26. Drum pump SH-50A1
    Yamada Corp. Drum pump SH-50A1
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Rating:
    100%
    from S$779.90
    Min. 3 days
  27. Handy Electric Pump for Transporting Liquid Solutions
    AS ONE Handy Electric Pump for Transporting Liquid Solutions
    As ONE Part Number  1-7900-14 
    from S$5,899.00
    Min. 15 days
  28. Single cylinder drum pump
    Yamada Corp. Single cylinder drum pump
    An air-powered pump for pumping, pumping, and controlling the supply of all fluids from drums, tanks, etc. Centralized control of materials is useful for rationalization by transporting materials by piping in remote factories and production lines and managing materials. If the delivery destinatio... Read More
    from S$1,099.00
    Min. 2 days
  29. Air piston drum pump
    AQUA SYSTEM Air piston drum pump
    An air piston type drum pump for high viscosity oil. It can be used at high places and long distances. Since it uses air pressure for power, it can be used with confidence even in an environment where there is a risk of ignition or explosion. It can be used without sealing the drum can. High visc... Read More
    Suitable Model  For 200L closed drums  Operating Temperature Range (℃)  0~60  Operating Pressure (MPa)  0.3~1.2  Maximum Pumping Rate (L/min)  15 (at 1 cP)  Air Consumption (L/min)  250  Hose Inner Diameter (Φmm)  19  Conform to  Explosion-proof type  Suitable Fluid  oil  Compressed Air Connection  R1 / 4 (with plug)  Applicable Viscosity (cP)  20000  Driving System  Manual type  compressor  3 horsepower 
    from S$3,899.00
    Min. 32 days
  30. For hose + N / SUS + general solvent
    BLOVAC For hose + N / SUS + general solvent
    For general solvents
    Material (Main Unit)  Aluminum alloy casting  Material (Hose)  Stainless steel  Applicable Fluid  solvent 
    from S$1,299.00
    Min. 5 days
  31. Air motor drum pump
    AQUA SYSTEM Air motor drum pump
    Discontinued
  32. Oil dispenser ODS-60
    Yamada Corp. Oil dispenser ODS-60
    Discontinued
  33. Combined discharge and suction filter cleaner for pneumatic drums (switchable)
    AQUA SYSTEM Combined discharge and suction filter cleaner for pneumatic drums (switchable)
    Discharge rate 140 L / min, suction volume 110 L / min. Safe and secure with air drive. Simply place it on a JIS standard 200L open drum and it will quickly turn into a vacuum cleaner with an air filtration function. For cleaning and reusing cutting oil of machine tools, separating cutting oil an... Read More
    Type  For both discharge and inhalation  Suitable Air Pressure (MPa)  0.1~1  Discharge Rate (L/min)  140  Nozzle  Ball valve nozzle  Applicable Viscosity (cP)  500 
    Discontinued
  34. Air motor type handy pump
    AQUA SYSTEM Air motor type handy pump
    Discontinued
  35. Pump KP-125
    Yamada Corp. Pump KP-125
    Discontinued
  36. Labor band
    BLOVAC Labor band
    Discontinued
  37. Air pressure & pump
    AS ONE Air pressure & pump
    As ONE Part Number  1-3634-01 
    Discontinued
  38. Oil pump unit KP-90
    Yamada Corp. Oil pump unit KP-90
    Discontinued
  39. Air compressor used drum pump
    AQUA SYSTEM Air compressor used drum pump
    It is a very convenient pump that can suck and collect liquid directly into the drum can by simply attaching it to the base of the drum can and connecting it to the air source (1HP or more). Using compressed air of 0.1 to 0.7Mpa, the air inside the drum can is discharged to the outside by the act... Read More
    Material (Hose)  Oil resistant rubber  Material (O-ring)  Viton  Applicable Viscosity (cP)  3000  Maximum Suction Volume (L/min)  50 (When viscosity is 1cP) 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction